All Category

V Type Anti Vibration Rubber

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. V Type Anti-Vibration Rubber EC Type
    BRIDGESTONE V Type Anti-Vibration Rubber EC Type
    Rigidity in two directions (Y direction, Z direction) is almost close. Rigidity can be changed depending on the mounting direction. Relatively large deformation is possible. It has a stopper function. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibrati... Read More
    Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  V type 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  2. V Type Anti-Vibration Rubber KC
    Kurashiki Kako V Type Anti-Vibration Rubber KC
    Compatible with machines with large excitation force: Rubber is used for the inclined arrangement, and it is designed to be suitable for vibration isolation support of complicated vibration systems. Large lateral (Kx) rigidity: Compared to round anti-vibration rubber, lateral (Kx) rigidity is lar... Read More
    Dimension d1 (mm)  Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Natural rubber  Shape  V type 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  3. Toyo diamond mount W2000
    TOYO TIRE and RUBBER Toyo diamond mount W2000
    In addition to considering the decoupling of vibrations, the rational design is effective even under relatively large displacement due to the inclined arrangement of the rubber. Easy to install. The anti-vibration rubber shape is stable, and the vibration of the machine itself is minimized. For l... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Male screws on both ends  Shape  V type 
    from S$48.99
    Min. 8 days
  4. M12 / 60mm [V type] anti-vibration rubber
    ESCO M12 / 60mm [V type] anti-vibration rubber
    It is designed to be suitable for anti-vibration support for complex vibration systems.
    Spring Constant (N/mm)  (Downward) 370  Support Load (N)  (Downward) 930  Height (mm)  60  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-173  Connector Thread  M12  Screw size  M12  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  V type 
    from S$119.90
    Min. 6 days
  5. M10 / 35mm [V type] anti-vibration rubber
    ESCO M10 / 35mm [V type] anti-vibration rubber
    It is designed to be suitable for anti-vibration support for complex vibration systems.
    Spring Constant (N/mm)  (Downward) 74  Support Load (N)  (Downward) 98  Height (mm)  35  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-171  Screw size  M10  Connector Thread  M10  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  V type 
    from S$59.99
    Min. 6 days
  6. M12 / 45mm [V type] anti-vibration rubber
    ESCO M12 / 45mm [V type] anti-vibration rubber
    It is designed to be suitable for anti-vibration support for complex vibration systems.
    Spring Constant (N/mm)  (Downward) 230  Support Load (N)  (Downward) 440  Height (mm)  45  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-172  Screw size  M12  Connector Thread  M12  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  V type 
    from S$76.99
    Min. 6 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction