All Category

Anti Vibration Devices

A vibration isolator is a device that suppresses vibration from the installation surface for various equipment such as industrial equipment and office equipment, and suppresses external transmission of vibration of the equipment itself. Anti-vibration materials used include anti-vibration rubber, foams such as urethane elastomers, air springs using air pressure, coil springs, and damping mechanisms. There are many types such as those that can adjust the height level of the equipment by turning the leveling bolt, and those that have equipment movement functions such as a vibration isolator with casters.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Level adjustment liner plate
    TOZEN Level adjustment liner plate
    Material  SUS304 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  2. Anti-vibration plate
    NABEYA Anti-vibration plate
    It protects equipment from vibration and structural noise and is used in various industries. By blending nitrile rubber, cork particles, and polyester fiber, it exhibits excellent features. It is especially suitable for machines such as machine tools where it is important to maintain accuracy aft... Read More
    Heat Resistance Temperature (℃)  -120~+120  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NBR 
    from S$12.99
    Min. 28 days
  3. Anti-vibration foot (lightweight type)
    NABEYA Anti-vibration foot (lightweight type)
    Low-frequency vibration can be eliminated by using polyurethane foam, which is superior to rubber-based vibration-isolating materials. There is no color transfer from the anti-vibration material to the installation floor. You can select from 5 types (6.8N to 180N) according to the load, and the f... Read More
    Material (Bolt)  45C  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Trivalent chromate plating  Material (Plastic Part)  polyamide 
    from S$8.19
    Min. 2 days
  4. Anti-vibration plate (non-flat type)
    NABEYA Anti-vibration plate (non-flat type)
    The uneven suction cup stabilizes the receiving surface and reduces vibration. It supports low frequency vibration isolation.
    Heat Resistance Temperature (℃)  -20~100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  5. Anti-vibration foot (heavy type)
    NABEYA Anti-vibration foot (heavy type)
    Low frequency vibration can be removed by using polyurethane foam, which is superior to rubber-based vibration isolators. There is little creep (change in the amount of deflection) after installation. There is no color transfer from the anti-vibration material to the installation floor. The flexi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Plate)  FC200  Surface Treatment  Painting 
    from S$22.99
    Min. 8 days
  6. Anti-vibration foot jack
    NABEYA Anti-vibration foot jack
    A foot jack with a level adjustment mechanism and anti-vibration function. High performance compared to rubber pad products. It has excellent solution resistance and does not transfer to the floor. Since the bolts have a flexible connection, they can absorb the inclination of the floor surface. T... Read More
    Material (pad)  Anti-vibration pad made of polyurethane  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Electrodeposition coating  Material  SS400 
    from S$13.99
    Min. 8 days
  7. Rotary plane (M10 × L2 = 20)
    TAKIGEN MFG Rotary plane (M10 × L2 = 20)
    The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiers
    Dimension W (mm)  13  Mass (g)  38  Dimension L1 (mm)  42.5  Dimension M  M10  Material (Bottom)  Polyamide (PA)  Dimension D (Φmm)  40  Material (shaft)  Mild steel wire (SWRM)  Dimension L2 (mm)  20  Allowable Load (N)  1470  TAKIGEN code  20465 
    from S$7.79
    Min. 5 days
  8. Rotary plane (M8 × L2 = 19)
    TAKIGEN MFG Rotary plane (M8 × L2 = 19)
    The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiers
    Dimension M  M8  TAKIGEN code  20466  Allowable Load (N)  980  Material (Bottom)  Polyamide (PA)  Mass (g)  21  Dimension L2 (mm)  19  Dimension L1 (mm)  37.5  Dimension W (mm)  10  Material (shaft)  Mild steel wire (SWRM)  Dimension D (Φmm)  30 
    from S$6.59
    Min. 6 days
  9. Level Set (LS Series)
    Katsura Level Set (LS Series)
    The level set (R) is a device that can adjust the level with anti-vibration and soundproofing effects. It is expected to improve the accuracy of the equipment used and to suppress the vibration transmitted from the floor surface. Efficient anti-vibration effect can be expected because the anti-vi... Read More
    from S$58.99
    Min. 6 days
  10. Rotary plane (M6 × L2 = 14)
    TAKIGEN MFG Rotary plane (M6 × L2 = 14)
    The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiers
    Dimension L2 (mm)  14  Dimension D (Φmm)  25  Material (Bottom)  Polyamide (PA)  Mass (g)  11  Dimension L1 (mm)  31  TAKIGEN code  20467  Material (shaft)  Mild steel wire (SWRM)  Dimension W (mm)  Allowable Load (N)  490  Dimension M  M6 
    from S$5.99
    Min. 5 days
  11. Leveling screw BNSB (Zinc plating)
    NABEYA Leveling screw BNSB (Zinc plating)
    This product can be used for leveling elements BNSH / BNSHA.
    Material  (Bolt / Nut) SS400 / Zinc plating  Included Accessories  1 nut and 1 washer  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Pitch  Fine 
    from S$14.99
    Min. 4 days
  12. Rotary plane (M14 × L2 = 30)
    TAKIGEN MFG Rotary plane (M14 × L2 = 30)
    The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiers
    Allowable Load (N)  5880  Dimension L1 (mm)  66.5  Material (shaft)  Mild steel wire (SWRM)  Mass (g)  145  Material (Bottom)  Polyamide (PA)  Dimension M  M14  TAKIGEN code  20463  Dimension W (mm)  19  Dimension D (Φmm)  70  Dimension L2 (mm)  30 
    from S$19.99
    Min. 5 days
  13. Leveling element BNV
    NABEYA Leveling element BNV
    Bolt-on type leveling element. It has a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, P4, P0 from the lowest supported frequency. Suitable for vibration isolation of pres... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Square 
    from S$33.99
    Min. 48 days
  14. Leveling screw for flexible connection BNRBSF
    NABEYA Leveling screw for flexible connection BNRBSF
    This product can be used for leveling elements BNRV and BNRSV.
    Material  (Bolt / Nut) Stainless Steel  Included Accessories  2 nuts and 2 washers  Thread Pitch  Coarse  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 4 days
  15. Anti-vibration disc for screw head BVW (for bolt-through type)
    NABEYA Anti-vibration disc for screw head BVW (for bolt-through type)
    It is used as a washer for vibration insulation for the bolt-fixed type of anti-vibration wedge mount.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SS400、NBR 
    from S$46.99
    Min. 4 days
  16. Horizontal element BHAG
    NABEYA Horizontal element BHAG
    It is used for horizontal vibration damping. It can also be used as a horizontal stopper during large vibrations. * The attached screws and plugs are for anchors. B5 is used for the anti-vibration plate.
    Dimension L (mm)  15  Dimension G (mm)  35  Dimension E (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,099.00
    Min. 48 days
  17. Dedicated aluminum table
    NABEYA Dedicated aluminum table
    Dedicated aluminum table that can be attached to jig parts.
    Material  (Main unit) A5052, (Insert screw) SUS304  Dimension G (mm)  10  Dimension E (mm)  15  Dimension C (mm)  15  Dimension H (mm)  30  Dimension B (mm)  414  Dimension A (mm)  482  Dimension F (mm)  50  Surface Treatment  Anodized  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension D (mm)  M8 
    from S$2,699.00
    Min. 48 days
  18. Leveling element BNSH / BNSHA
    NABEYA Leveling element BNSH / BNSHA
    A leveling element with a level adjustment mechanism and anti-vibration function. (BNSH) A fixed leveling element with a level adjustment mechanism and anti-vibration function. (BNSHA) Suitable for vibration isolation of press machines, automatic stamping machines, die casting machines, etc. * Bo... Read More
    Material  (Case) FC250, (Anti-Vibration plate) NBR  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Pitch  Fine 
    from S$75.99
    Min. 48 days
  19. Anti-vibration plate (non-slip)
    NABEYA Anti-vibration plate (non-slip)
    Used for non-slip and spacers. * This plate cannot be used for vibration isolation.
    Heat Resistance Temperature (℃)  -120~+120  Type  Cleat  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NBR 
    from S$11.99
    Min. 5 days
  20. Leveling element BNR
    NABEYA Leveling element BNR
    Bolt-on type leveling element. It has a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, P4, P0 from the lowest supported frequency. Suitable for vibration isolation of pres... Read More
    Dimension D (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Round 
    from S$33.99
    Min. 48 days
  21. Component mount (for vibration isolation)
    Kurashiki Kako Component mount (for vibration isolation)
    An advanced hybrid mount that combines a coil spring and the original damping mechanism [Hanede HDR] in a compact body with a sophisticated design. Due to the optimum design, excellent unique performance has been achieved in both the vertical and horizontal directions. The damping mechanism keeps... Read More
    from S$249.90
    Min. 2 days
  22. Leveling screw for flexible connection BNVRBF
    NABEYA Leveling screw for flexible connection BNVRBF
    This product is available for leveling elements BNV, BNR, BNVS, BNRS.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 4 days
  23. Leveling element BNRSV
    NABEYA Leveling element BNRSV
    Since the bolts have a flexible connection, they can absorb the inclination of the floor surface. A leveling element with a level adjustment mechanism, anti-vibration function, and anti-slip function. There are three types of elements according to the target vibration frequency, machine type, and... Read More
    Thread Pitch  Coarse  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 48 days
  24. Anti-vibration foot with lift
    NABEYA Anti-vibration foot with lift
    We use ether-based polyurethane foam anti-vibration material with high durability and anti-vibration performance. The dial-shaped elevating function enables easy leveling. With the swivel mechanism, it can be installed on an inclined surface (up to 3 degrees). There is no color transfer to the fl... Read More
    Deflection (mm)  0.6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$66.99
    Min. 8 days
  25. Leveling element BNRS
    NABEYA Leveling element BNRS
    Since the bolts have a flexible connection, they can absorb the inclination of the floor surface. A leveling element with a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, ... Read More
    Thread Pitch  Coarse  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 48 days
  26. Leveling block MB type
    NABEYA Leveling block MB type
    It has an anti-vibration function. Equipped with a precise level adjustment mechanism. It has a large adjustment stroke.
    Dimension D (mm)  12  Dimension L (mm)  20  Dimension H (mm)  32  Dimension K (mm)  35  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension J (mm)  M16 
    from S$469.90
    Min. 33 days
  27. Multi-type anti-vibration unit
    TOZEN Multi-type anti-vibration unit
    Safe and highly durable multi-unit anti-vibration material due to its unique special seismic structure. Rich lineup. A multi-compatible anti-vibration unit with a built-in high-performance coil spring. By adopting common parts for manufacturer's anti-vibration products, we have achieved cost ... Read More
    from S$399.90
    Min. 5 days
  28. Leveling element BNVS
    NABEYA Leveling element BNVS
    Since the bolts have a flexible connection, they can absorb the inclination of the floor surface. A leveling element with a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, ... Read More
    Thread Pitch  Coarse  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 48 days
  29. Leveling element BNRV
    NABEYA Leveling element BNRV
    Bolt-on type leveling element. It has a level adjustment mechanism, anti-vibration function, and anti-slip function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, P4 from the lowest supported frequency. Please use PBR7 as a no... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 48 days
  30. Gel chip (chip-shaped anti-vibration material)
    KENIS Gel chip (chip-shaped anti-vibration material)
    Length (m)  Width (mm)  10 
    from S$43.99
    Min. 11 days
  31. Protective cup
    NABEYA Protective cup
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$279.90
    Min. 4 days
  32. Component mount (for vibration isolation)
    Kurashiki Kako Component mount (for vibration isolation)
    A hybrid mount that combines a "coil spring" and an original damping mechanism [Hanede DHDR]. The vibration isolation performance has been further improved by the horizontal natural frequency and the vertical damping effect. In the horizontal direction, the natural frequency is kept low... Read More
    from S$299.90
    Min. 5 days
  33. Level pad
    OriiMec Level pad
    Since the anti-vibration rubber is divided into 4 parts, effective anti-vibration can be achieved. The anti-vibration rubber is replaceable. You can also double the rubber to improve the anti-vibration effect. A universal washer (spherical washer) is used for the mounting base. Supports the machi... Read More
    material (jack)  FC25  Material (Frame)  FC25  Material (Anti-Vibration Rubber)  NBR  Material (Mounting Bolt)  S45C 
    Discontinued
  34. LCD screen protection sheet Puyo Tect
    EXSEAL LCD screen protection sheet Puyo Tect
    Trusco Part No.  433-6186  Specification  92.1% visible light transmittance  Width (mm)  500  Mass (g)  160  Length (mm)  400  Thickness (mm)  0.6  Color  Transparent 
    Discontinued
  35. Level pad vibration isolator
    OriiMec Level pad vibration isolator
    Equipped with a screw pull-out prevention mechanism that further improves safety. It is a special design that prevents rubber from sticking to the floor. Precision measuring machines, semiconductor / liquid crystal related manufacturing machines, molding machines, machine tools, etc.
    2018 Trusco page  2 0253 
    Discontinued
  36. Level pad
    OriiMec Level pad
    Since the anti-vibration rubber is divided into 4 parts, effective anti-vibration can be achieved. Level adjustment can be easily done with the cross-shaped handle.
    Dimension W (mm)  110  Level Adjustment (mm)  15  Maximum Load (kg)  1800 (per pc)  Anti-Vibration Rubber Thickness (mm)  21  Dimension h (mm)  28  Mounting Base Dimension (Φmm)  42  Dimension H (mm)  49  Dimension B (mm)  80(154)  Dimension w (mm)  95  Dimension b (mm)  M12 P1.75  Clamping Thickness (mm)  ~55(128) 
    Discontinued
  37. Level pad
    OriiMec Level pad
    Reliable heavy-duty specification with FCD frame.
    Anti-Vibration Rubber Thickness (mm)  29 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction