Hinges
Other Related Pages
- TAKIGEN MFG Stainless Swivel Stop StayBy operating the stopper, the door can be stopped at any position. Left and right combined type canopy * When mounting with countersunk screws or tapping screws, chamfer the mounting holes on the panel.Material (Lever) Resin Allowable Load (N) 392 Surface finish Hairline finish
- TOCHIGIYA Push LatchA simple latch with an integrated latch and lever. You can easily adjust the rattling of the panel by using the panel stopper. Measuring equipment, distribution boards, etc.Mass (g) 12.7
- No Brand Aluminum hinge black (A6063 / black anodized)Since a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.Material A6063from S$6.49Min. 2 days
- TOCHIGIYA Push latchRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.39Min. 2 days
- No Brand Aluminum Hinge Black (A6063 / Black Anodized) LongSince a resin bush (POM) is used for the shaft part, there is no generation of metal powder due to wear. Since it is anodized, it has excellent corrosion resistance. Uses a stainless steel shaft.Material A6063from S$8.99Min. 2 days
- TAKIGEN MFG Stainless Stay For Heavy DoorsUses a stop mechanism with a strong coil spring. Left and right dual-purpose type (both in this figure and in the photo are set for the right. For the left, set the mounting bracket in reverse.) Machine tools, measuring equipment, communication equipment, cubicle construction, shipsSpecification For door Material Stainless steel sheet (SUS304) Surface finish Hairline finishfrom S$58.99Min. 5 days
- TRUSCO Iron front round bar slide stayIt has a structure that is easy to install. Furniture, housing, etc.Specification Left and right combined use Number of Holes 3 (circle), 2 (L seat) Left or Right Left and right combined usefrom S$7.39Min. 3 days
- TAKIGEN MFG Flat hinge for weight (L200 × W160 × t6)The structure is suitable for heavy doors. Cubicles, distribution boards, control boards, vehiclesMass (g) 2260 Surface finish Phosphate TAKIGEN code 10001from S$89.99Min. 2 days
- TAKIGEN MFG Push latchA simple latch lock that integrates a latch and a lever. Distribution board / measuring equipmentMass (g) 12 TAKIGEN code 23562from S$2.79Min. 2 days
- TAKIGEN MFG Stainless spring stayIt stops at the specified position by the operation of the spring. Left and right combined type For top opening front lidfrom S$49.99Min. 6 days
- TAKIGEN MFG Stopper hingeHolds the door at 150 ° Uses flame retardant material that allows you to hide the screws with the included cap. (Main body / UL94-HB) Canopy, server rack, office equipment, furnitureIncluded Accessories cap Material (Main Unit) Polyacetal (POM / UL94-HB)from S$86.99Min. 6 days
- TAKIGEN MFG Aluminum pulling hinge with bush (L80 × W83)Since a resin bush is used, the generation of particles is suppressed. Made of aluminum and lightweight. The shaft is made of stainless steel. Various housings that require designMaterial (Main Unit) Aluminum alloy (ADC) Material (Shaft) Stainless steel bar (SUS304) Material (Bushing) Polyacetal (POM) Surface finish Nickel plating (MANi)
- Geo. Prince Takeshita Iron special hingeSince it is installed inside the door, the hinges cannot be seen. Distribution board door, distribution board doorType Equipment and machinery Mass (g) 228 RoHS directive (corresponding to 10 substances) Correspondence Recommended E-ring Φ7from S$5.89Min. 8 days
- TOCHIGIYA Flap stayOne-touch stainless steel stay. The clean linear design and the calm texture unique to stainless steel enhance the style of the cabinet. It is made of all metal and uses rust-resistant SUS304 stainless steel, so it can be used with confidence even in places that handle fire, such as microwave ove... Read MoreMaterial SUS304、SUSXM7、SUS Surface Treatment Hairline Allowable compression load (N) 147(15kgf) RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 6 days
- No Brand Stainless Butt Hinge (SUS304 / Buffing)As it is stainless steel, it has excellent corrosion resistance. It is a standard flat hinge. CH-003 is a 32 mm wide type.Material SUS304 Finish Buffing
- TAKIGEN MFG Stainless Steel Butt Hinge, with HoleMade of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment * The size and load capacity of the compatible door are reference values when using two doors.Material Stainless steel sheet (SUS304) Surface finish Mirror buffing
- TRUSCO Steel thin mouth normal hinge (fabric) 10 pieces* Wood screws are not included.Material Steel (SPCC) Surface Treatment Fabric finish
- TOCHIGIYA Hinges for weldingSuitable for relatively large equipment such as distribution boards, distribution boards, and control boards for welding or heavy doors. Distribution board, distribution board, control board, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Butt HingeYou can choose the size according to your application from a wide variety. Various industrial machinesRoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Spring Butt HingeThere is a spring in the core rod. The spring load is measured at the hinge mounting hole position. OA equipment, communication equipment, measuring equipment, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free Stop HingeA hinge that can stand still at any angle. The effective torque range is 180 ° from the mounting surface. Medical equipment, audio equipment, etc. * Please use 2 or less per lid. * Install this product with the shaft horizontal. * Set the mounting panel so that the P / Q dimension part of the hin... Read MoreOperating Temperature Range (℃) 5~40 RoHS directive (corresponding to 10 substances) Correspondence
- MATEX Air damperIt is a direct acting type air damper. It can be used for sliding doors with a self-closing function, and the air pressure can be adjusted by turning the screw at the end. Easy to install due to its compact design. Achieved weight reduction by using resin for the internal rod. Air pressure can be... Read MoreType Regular type RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Free stop hinge (flat type)A hinge that can stand still at any angle. Medical equipment, audio equipment, etc. * Please use 2 or less hinges per lid. Also, when using one, be careful not to apply an unbalanced load to the hinge, such as by installing another bearing. (Note that the center of rotation of the bearing, etc. s... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Stainless steel flat hinge (with holes)It is stainless steel and has excellent corrosion resistance. For measuring equipment, communication equipment, machine tools, small doorsMounting Hole Yes
- TRUSCO Flat Bar Stay with Steel StopIt has a structure that is easy to install. Equipment housing. Furniture etc. Standing signs, etc.Number of Holes 4 (Hiraza)
- TOCHIGIYA Mini Latch SA push-lock / push-open one-cycle, two-action, one-touch latch. Audio equipment, home appliances, etc. * Do not apply excessive force (impact) to the main body when locking or unlocking. It may be damaged. * The deviation of the center between the main body (8 mm width direction) and the keeper s... Read MoreMass (g) 1.3 Operating Temperature Range (℃) -30~80 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Air damperThe reaction force is applied in the direction in which the rod contracts, not in the direction in which it expands. By adopting a special adjustment mechanism, the damper force can be finely adjusted with the needle valve. It is lightweight because it uses mainly resin. Compact design for easy i... Read MoreOperating Temperature Range (℃) -10~60 Tensile Load (N) 0.5 or less
- TRUSCO Iron thick hinge (fabric)Material Iron (SPCC) Surface Treatment Phosphate
- Geo. Prince Takeshita Stainless steel horizontal hinge (hole)It is a general-purpose hinge. General equipment, equipment, etc. * Mounting screws are not included. Please prepare separately.Type Equipment and machinery Material Stainless steel plate (SUS-304) RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless shaft lock pinSlide the arched spring to lock and unlock. The structure is spring-loaded and does not easily come off due to vibration. Ideal for simple fixing of moving parts. Can be used repeatedly. Specially equipped vehicleMaterial Stainless steel Mass (g) 31 TAKIGEN code 24711
- TRUSCO Steel thin mouth normal hinge 10 pieces* Wood screws are not included.Material Steel (SPCC) Surface Treatment Trivalent chromium plating finish
- TOCHIGIYA Soft AbsorberResin is used as the main material to achieve small size and low cost. Home appliances / housing equipment / OA equipment * Please use in combination with an external stopper. * Please ensure sufficient mounting strength of the product. (As a guide, about 2 to 3 times the maximum efficacy value) ... Read MoreOperating Temperature Range (℃) 5~40 Maximum Energy Absorption (J) 0.5 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Hinge (L40 × W30 × T1.5)No need to drill or screw. It can be easily fixed with adhesive. Adhesible boards are acrylic resin, ABS resin, styrene resin, and polycarbonate resin. Methylene chloride (methylene chloride) is convenient for adhesion. Small plastic doorMass (g) 1.5 Material (Fan Blade) ABS resin Material (shaft) Stainless steel rod (SUS304)
- TRUSCO Stainless steel thin hinge* The load capacity (kg) is the mass of the door when two vertical units are used.
- TOCHIGIYA Upper lid stayIt is small and does not take up installation space. Measuring equipment, communication equipment, etc. * When mounting with salavis or sala rivets, chamfer the mounting side.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Marine hingeSince there are few protrusions on the surface, it is safe to use on the floor. Hatch / canopy for boatsMaterial (Shaft) Stainless steel (SUS304) Standard Color Ivory Material (Fan Blade) Polyamide (PA)
- TAKIGEN MFG Heavy duty insert (perforated)Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment * This is a representative image. Please check the individual product information for the total number of holes.Material Stainless steel (SUS304) Surface finish Mirror buffing
- TOCHIGIYA Hinge pin with grooveIt can be widely used as a shaft for various hinges. Distribution board, distribution board, other various hinges, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless Steel Flat Torque HingeHold the door at any angle. A neat flat hinge type with no protrusions on the outside. Since it uses the friction of resin, it does not emit metal powder or abnormal noise. The default torque can be maintained for many years. Indoor equipment such as office equipment and furnitureOperating Temperature Range (℃) 0~40 Material (Shaft) Stainless steel bar (SUS303) Material (Plug) Polyacetal (POM) Material (Fan Blade) Cold rolled stainless steel (SUS304) Surface finish Gloss barrel polishing Endurance Times 20,000 times or more (at rated torque)
Filter by categories