All Category

Lift-Off Hinges

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. Aluminum pulling hinge with bush (L80 × W83)
    TAKIGEN MFG Aluminum pulling hinge with bush (L80 × W83)
    Since a resin bush is used, the generation of particles is suppressed. Made of aluminum and lightweight. The shaft is made of stainless steel. Various housings that require design
    Material (Main Unit)  Aluminum alloy (ADC)  Surface finish  Nickel plating (MANi)  Material (Bushing)  Polyacetal (POM)  Material (Shaft)  Stainless steel bar (SUS304) 
    Rating:
    100%
    from S$7.89
    Min. 4 days
  2. Heavy duty insert (perforated)
    TAKIGEN MFG Heavy duty insert (perforated)
    Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment * This is a representative image. Please check the individual product information for the total number of holes.
    Surface finish  Mirror buffing  Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$9.89
    Min. 2 days
  3. Lift-Off Hinge
    TOCHIGIYA Lift-Off Hinge
    The door can be removed by inserting and removing the hinge. It is also easy to install. OA equipment, measuring equipment, communication equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$2.49
    Min. 2 days
  4. Vertical insertion hinge
    TAKIGEN MFG Vertical insertion hinge
    Left and right combined type Physics and chemistry equipment / vehicles / machine tools
    Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$5.79
    Min. 2 days
  5. Heavy duty insertion hinge (L100 × W82 × t4.0) with hole
    TAKIGEN MFG Heavy duty insertion hinge (L100 × W82 × t4.0) with hole
    Dimension L1 (mm)  100  Dimension t (mm)  Dimension D1 (Φmm)  Dimension N (mm)  Dimension W (mm)  82  Dimension L2 (mm)  90 
    from S$15.99
    Min. 2 days
  6. Thick mouth insert hinge
    TOCHIGIYA Thick mouth insert hinge
    Suitable for heavy weight and dustproof Switchboards, various equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.69
    Min. 2 days
  7. Stainless steel insertion / removal hinge
    TRUSCO Stainless steel insertion / removal hinge
    It is stainless steel and has excellent corrosion resistance. It is a hinge for inserting and removing the flag. For measuring equipment, communication equipment, machine tools, small doors
    Mounting Hole  Yes  Hole Diameter (Φmm)  3.2  Number of screw holes 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  8. Stainless steel insertion / removal hinge
    TRUSCO Stainless steel insertion / removal hinge
    It is stainless steel and has excellent corrosion resistance. It is a hinge for inserting and removing the flag. For measuring equipment, communication equipment, machine tools, small doors
    Dimension D2 (mm)  Applicable door mass (kg)  7 (2 hanging)  Material / Finish  Stainless steel (SUS304)  Overall Length (mm)  40  Width (mm)  30  Number of screw holes  Hole Diameter (Φmm)  3.2  Mass (g)  21  Thickness (mm)  1.5 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  9. Stainless steel insertion hinge
    Geo. Prince Takeshita Stainless steel insertion hinge
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. It is a general-purpose insertion / removal hinge. Scientific equipment, kitchen equipment, ships
    Mass (g)  23  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Hairline finish  Material  Stainless steel plate (SUS-304) 
    Rating:
    90%
    from S$5.39
    Min. 2 days
  10. Iron square insertion / extraction hinge
    Geo. Prince Takeshita Iron square insertion / extraction hinge
    It is a small pull-out hinge. Scientific equipment, communication equipment * Left and right are available. Please be careful when ordering.
    Mass (g)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Recommended Screw  M3 countersunk head screw  Finish  Nickel plating finish  Material  Steel Plate Cold Commercial (SPCC) 
    Rating:
    90%
    from S$1.19
    Min. 2 days
  11. Stainless steel square insertion / removal hinge (L75 × W38 × t2.0)
    TAKIGEN MFG Stainless steel square insertion / removal hinge (L75 × W38 × t2.0)
    Made of stainless steel and has excellent corrosion resistance. Ship / kitchen equipment / outdoor equipment
    Dimension t (mm)  Dimension P1 (mm)  24  Dimension P2 (mm)  30  Dimension W (mm)  38  Dimension D1 (Φmm)  Mass (g)  65  Dimension L2 (mm)  73  Dimension L1 (mm)  75  Dimension D2 (Φmm)  8.3  with or without Hole  Autumn  Surface finish  Mirror buffing  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  12. Insertion hinge for weight (L75 × W70 × t3.2)
    TAKIGEN MFG Insertion hinge for weight (L75 × W70 × t3.2)
    You can choose the size from heavy doors to small doors according to your needs. Distribution board / machine tool / vehicle
    Dimension D2 (Φmm)  13  Mass (g)  180  Dimension t (mm)  3.2  Dimension D1 (Φmm)  Dimension W (mm)  70  Dimension L2 (mm)  70  Dimension L1 (mm)  75  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$8.39
    Min. 2 days
  13. Stainless steel insertion hinge (L40 × W30 × t1.5) with hole
    TAKIGEN MFG Stainless steel insertion hinge (L40 × W30 × t1.5) with hole
    Made of stainless steel and has excellent corrosion resistance.
    Mass (g)  21  Allowable Load (kg)  7 (when using 2 vertical)  Surface finish  Mirror buffing  Material  Stainless steel sheet (SUS304) 
    from S$3.79
    Min. 2 days
  14. Stainless steel square insertion hinge (L50 × W32 × t1.5)
    TAKIGEN MFG Stainless steel square insertion hinge (L50 × W32 × t1.5)
    Made of stainless steel and has excellent corrosion resistance. Ship / kitchen equipment / outdoor equipment
    Dimension t (mm)  1.5  Dimension P2 (mm)  20  Dimension P1 (mm)  21  Mass (g)  30  Dimension W (mm)  32  Dimension D1 (Φmm)  Dimension L2 (mm)  49  Dimension L1 (mm)  50  Dimension D2 (Φmm)  7.3  with or without Hole  Autumn  Surface finish  Mirror buffing  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  15. Heavy duty insert (L65 × W50 × t3.0) with hole
    TAKIGEN MFG Heavy duty insert (L65 × W50 × t3.0) with hole
    Lightweight with aluminum alloy. Uses a stainless steel shaft.
    Dimension D2 (Φmm)  10  Dimension P3 (Φmm)  10.5  Dimension R (mm)  Dimension t (mm)  Dimension P1 (Φmm)  30  Mass (g)  35  Dimension P2 (Φmm)  36  Dimension D1 (Φmm)  Dimension W (mm)  50  Dimension L2 (mm)  52.5  Dimension N (mm)  Dimension L1 (mm)  65  Material  Aluminum alloy (ADC)  Dimension M  M4  Surface finish  Silver satin paint  Dimension P6 (mm)  Φ22  Dimension P4 (mm)  Φ22 
    from S$9.69
    Min. 2 days
  16. Heavy duty insert (L75 × W70 × t3.5) with hole
    TAKIGEN MFG Heavy duty insert (L75 × W70 × t3.5) with hole
    Lightweight with aluminum alloy. Uses a stainless steel shaft.
    Dimension P3 (Φmm)  10.5  Dimension D2 (Φmm)  12  Dimension R (mm)  Dimension t (mm)  3.5  Dimension P1 (Φmm)  40  Dimension P2 (Φmm)  50  Dimension N (mm)  Dimension D1 (Φmm)  Mass (g)  60  Dimension L2 (mm)  68  Dimension W (mm)  70  Dimension L1 (mm)  75  Material  Aluminum alloy (ADC)  Dimension M  M5  Surface finish  Silver satin paint  Dimension P6 (mm)  Φ27  Dimension P4 (mm)  Φ27 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  17. Iron square insertion / extraction hinge
    Geo. Prince Takeshita Iron square insertion / extraction hinge
    A general-purpose pull-out hinge. Scientific equipment, kitchen equipment, ships * Left and right are available. Please be careful when ordering.
    Mass (g)  365  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Hot rolled steel plate (SPHC) 
    from S$8.19
    Min. 2 days
  18. Pulling hinge
    TOCHIGIYA Pulling hinge
    An all-stainless steel stoppered hinge. The TH-159 is in a state where it cannot be pulled out just by inserting it, so it is not only safe but also easy to operate. The stopperless type TH-160 shortens the shaft length by 5 mm, making it easy to use with TH-159. Communication equipment, measurin... Read More
    Mounting Screw  (Recommended) M4 pan head machine screw  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.29
    Min. 2 days
  19. SUS insertion / removal hinge
    HOSHIMOTO SUS insertion / removal hinge
    Dimension D (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size M  M3 hole  Material  SUS304 
    from S$5.39
    Min. 2 days
  20. Insertion hinge for weight (L50 × W40 × t2.5)
    TAKIGEN MFG Insertion hinge for weight (L50 × W40 × t2.5)
    Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment
    Dimension D2 (Φmm)  10.5  Dimension t (mm)  2.5  Dimension W (mm)  40  Dimension L2 (mm)  45  Dimension D1 (Φmm)  Dimension L1 (mm)  50  Mass (g)  60  Surface finish  Mirror buffing  Material  Stainless steel (SUS304) 
    from S$8.99
    Min. 2 days
  21. Lift-Off Hinge
    TOCHIGIYA Lift-Off Hinge
    The door can be removed by inserting and removing the hinge. It is also easy to install. * When mounting with salavis or sala rivets, chamfer the mounting side.
    Mass (g)  18.5  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension D (mm)  t1.6 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  22. Insertion hinge for weight (L100 × W82 × t4.0)
    TAKIGEN MFG Insertion hinge for weight (L100 × W82 × t4.0)
    You can choose the size from heavy doors to small doors according to your needs.
    Dimension L1 (mm)  100  Dimension D2 (Φmm)  16.5  Mass (g)  355  Dimension t (mm)  Dimension D1 (Φmm)  Dimension W (mm)  82  Dimension L2 (mm)  90  Material  Hot rolled steel plate (SPHC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  23. Iron pulling hinge
    HOSHIMOTO Iron pulling hinge
    Various BOX.
    Thickness (mm)  1.6  Mass (g)  22  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  24. Lift-Off Hinge with Stopper
    TOCHIGIYA Lift-Off Hinge with Stopper
    It is a hinge for inserting and removing with a retainer in the specified position. OA equipment, communication equipment, measuring equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.09
    Min. 2 days
  25. Stainless steel vertical insertion hinge
    TAKIGEN MFG Stainless steel vertical insertion hinge
    Left and right combined type Physics and chemistry equipment / vehicles / machine tools
    Surface finish  Gloss barrel polishing  Material (Shaft)  Stainless steel bar (SUS304)  Material (Main Unit)  Stainless steel casting (SUS316) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  26. Stainless steel square insertion / removal hinge (L64 × W36 × t1.5)
    TAKIGEN MFG Stainless steel square insertion / removal hinge (L64 × W36 × t1.5)
    Made of stainless steel and has excellent corrosion resistance. Ship / kitchen equipment / outdoor equipment
    Dimension t (mm)  1.5  Dimension P1 (mm)  24  Dimension P2 (mm)  24  Dimension W (mm)  36  Dimension D1 (Φmm)  Mass (g)  40  Dimension L2 (mm)  63  Dimension L1 (mm)  64  Dimension D2 (Φmm)  7.3  with or without Hole  Autumn  Surface finish  Mirror buffing  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$5.79
    Min. 2 days
  27. Insertion hinge for weight (L75 × W70 × t3.0)
    TAKIGEN MFG Insertion hinge for weight (L75 × W70 × t3.0)
    Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment
    Dimension D2 (Φmm)  12.5  Mass (g)  165  Dimension t (mm)  Dimension D1 (Φmm)  Dimension W (mm)  70  Dimension L2 (mm)  70  Dimension L1 (mm)  75  Surface finish  Mirror buffing  Material  Stainless steel (SUS304) 
    from S$14.99
    Min. 2 days
  28. Insertion hinge for weight (L100 × W82 × t4.0)
    TAKIGEN MFG Insertion hinge for weight (L100 × W82 × t4.0)
    Made of stainless steel and has excellent corrosion resistance.
    Dimension L1 (mm)  100  Dimension D2 (Φmm)  16.5  Mass (g)  347  Dimension t (mm)  Dimension D1 (Φmm)  Dimension W (mm)  82  Dimension L2 (mm)  90  Surface finish  Mirror buffing  Material  Stainless steel (SUS304) 
    from S$25.99
    Min. 2 days
  29. Insert / extract hinge hole pear left
    TRUSCO Insert / extract hinge hole pear left
    Specification  For left  Surface Treatment  Fabric finish 
    from S$4.49
    Min. 2 days
  30. Insertion hinge type 1 with stop (L1 = 50 W = 36)
    TAKIGEN MFG Insertion hinge type 1 with stop (L1 = 50 W = 36)
    It comes out at about 90 ° or less. Removable door or lid
    Dimension t (mm)  1.6  Dimension P1 (mm)  22  Dimension D1 (Φmm)  Dimension d1 (Φmm)  3.3  Mass (g)  30  Dimension W (mm)  36  Dimension P2 (mm)  38  Dimension L2 (mm)  46  Dimension L1 (mm)  50  Dimension d2 (Φmm)  Dimension D2 (Φmm)  Mass (kg)  7 (reference door when using 2 vertical)  Surface finish  Chrome plating (MFCr)  Material  Steel Plate Cold Commercial (SPCC) 
    from S$3.09
    Min. 4 days
  31. Insertion hinge for weight (L65 × W50 × t2.5)
    TAKIGEN MFG Insertion hinge for weight (L65 × W50 × t2.5)
    Made of stainless steel and has excellent corrosion resistance. Ships, vehicles, kitchen equipment, outdoor equipment
    Dimension D2 (Φmm)  10.5  Dimension t (mm)  2.5  Dimension D1 (Φmm)  Dimension W (mm)  50  Dimension L2 (mm)  60  Dimension L1 (mm)  65  Mass (g)  89  Surface finish  Mirror buffing  Material  Stainless steel (SUS304) 
    from S$9.69
    Min. 2 days
  32. Iron square insertion / extraction hinge
    Geo. Prince Takeshita Iron square insertion / extraction hinge
    A general-purpose pull-out hinge. Scientific equipment, kitchen equipment, ships * Left and right are available. Please be careful when ordering.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Equipment and machinery  Material  Steel Plate Cold Commercial (SPCC) 
    from S$1.39
    Min. 5 days
  33. Corner pulling hinge
    TAKIGEN MFG Corner pulling hinge
    For large box doors such as refrigerators and freezers and general housings
    Surface finish  Chrome plating (MZCr)  Material  Zinc alloy (ZDC) 
    from S$29.99
    Min. 2 days
  34. Insertion / removal hinge hole pear right
    TRUSCO Insertion / removal hinge hole pear right
    Surface Treatment  Fabric finish  Type of Terminal Fitting  Welding type  Specification  For right 
    from S$4.49
    Min. 2 days
  35. Heavy duty insert (L50 × W40 × t3.0) with hole
    TAKIGEN MFG Heavy duty insert (L50 × W40 × t3.0) with hole
    Lightweight with aluminum alloy. Uses a stainless steel shaft.
    Dimension P3 (Φmm)  10  Dimension D2 (Φmm)  10  Dimension R (mm)  Mass (g)  20  Dimension P1 (Φmm)  26  Dimension t (mm)  Dimension N (mm)  Dimension W (mm)  40  Dimension L2 (mm)  45  Dimension D1 (Φmm)  Dimension L1 (mm)  50  Material  Aluminum alloy (ADC)  Dimension M  M4  Surface finish  Silver satin paint  Dimension P6 (mm)  Φ30 
    from S$9.89
    Min. 2 days
  36. Insertion hinge for weight (L65 × W50 × t2.6)
    TAKIGEN MFG Insertion hinge for weight (L65 × W50 × t2.6)
    You can choose the size from heavy doors to small doors according to your needs. Distribution board / machine tool / vehicle
    Dimension D2 (Φmm)  11  Dimension t (mm)  2.6  Dimension D1 (Φmm)  Dimension W (mm)  50  Dimension L2 (mm)  60  Dimension L1 (mm)  65  Mass (g)  95  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$5.59
    Min. 2 days
  37. Insertion hinge type 1 with stop (L1 = 40 W = 30)
    TAKIGEN MFG Insertion hinge type 1 with stop (L1 = 40 W = 30)
    It comes out at about 90 ° or less. Removable door or lid
    Dimension t (mm)  1.2  Mass (g)  14  Dimension P1 (mm)  20  Dimension P2 (mm)  28  Dimension D1 (Φmm)  Dimension W (mm)  30  Dimension L2 (mm)  36  Dimension d1 (Φmm)  Mass (kg)  4 (reference door when using 2 vertical)  Dimension L1 (mm)  40  Dimension D2 (Φmm)  Dimension d2 (Φmm)  Surface finish  Chrome plating (MFCr)  Material  Steel Plate Cold Commercial (SPCC) 
    from S$2.89
    Min. 4 days
  38. SUS insertion / removal hinge
    HOSHIMOTO SUS insertion / removal hinge
    Thickness (mm)  1.5  Mass (g)  22  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size M  M3 hole  Material  SUS304 
    from S$4.69
    Min. 8 days
  39. Thick mouth insert hinge
    TOCHIGIYA Thick mouth insert hinge
    It is a pull-out hinge that also supports heavy doors. Switchboards, various equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$13.99
    Min. 6 days
  40. Small pulling hinge (L24 × W35 × t0.8)
    TAKIGEN MFG Small pulling hinge (L24 × W35 × t0.8)
    Ideal for small doors. It is a removable type and easy to install. Measuring equipment, audio equipment, communication equipment
    Mass (kg)  2 (reference door when using 2 vertical)  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    100%
    from S$2.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction