Catches
Other Related Pages
- Geo. Prince Takeshita Stainless Semi "Small Size Catch Clip"Made of stainless steel, it has excellent corrosion resistance and heat resistance. Fire hydrant box, electronic device control panel, packing device, electric bulletin board * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting... Read MoreType Equipment and machinery Material Stainless steel plate (SUS-304) Finish Barrel polishing Recommended Screw M3 countersunk machine screw RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.89Min. 2 days
- TAKIGEN MFG Stainless steel + latch (total arm length L1=100)Included Accessories Wood screw Mass (g) 120 TAKIGEN code 20968from S$24.99Min. 5 days
- Shibutani magnet catchIt is an imposition type. You can adjust the protruding size of the magnet. Machine etc.Magnetic Attraction Force (N [kgf]) About 29.4 (3) RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.99Min. 6 days
- TOCHIGIYA Catch clipAn arm catch with a spring tightening force. Widely used in all types of equipment. Measuring equipment, machine tools, construction machinery, vehicles, traffic lights, etc. * Kipa is not included with TL-11-1, 3-5. When using with Kipa, please specify the set product (TL-11-001, 003 to 005).RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.69Min. 6 days
- TOCHIGIYA Flexion catchIt sticks to Kona and makes effective use of Spess. Measuring equipment, distribution boards, various small boxesMaterial C2801、C5191、C1100 Mass (g) 13.5 Parts Name Keeper, leaf spring, base, rivet Surface Treatment Ni RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 6 days
- MonotaRO Catch clip (Patchon lock) StainlessFor the construction of snap locks for boxes, furniture, equipment, etc. For the construction of snap locks for boxes, furniture, equipment, etc. * Please do not use it for any other purpose.Material SUS304
- TAKIGEN MFG Stainless catch clipIt can be tightened by the action of the spring. Measuring equipment, machine tools, shipsSurface finish Gloss barrel polishing
- TOCHIGIYA Magnet Catch (Corrosion-Resistant)Since stainless steel is used for the yoke and keeper, it is less likely to rust than conventional products.Mass (g) 14.4 Magnetic Attraction Force (N [kgf]) About 24.5 (2.5) RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Thin Magnet Catch (with Keeper)A thin and powerful magnet catch that uses neodymium magnets. Measuring equipment, OA equipment, furniture, home appliances, etc. * For mounting, use M3 flat head machine screws or flat rivets, and make a Φ5.0 flat hole on the mounting panel side. * Magnets are vulnerable to impacts due to their ... Read MoreMass (g) 7.6 Operating Temperature Range (℃) 0~+60 Magnetic Attraction Force (N [kgf]) About 26.5 [2.7] RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Stainless steel corner catchMade of stainless steel, it has excellent corrosion resistance and heat resistance. It is a cornered type patchon. Various small boxes * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting screws are not included. Please prepare... Read MoreType Equipment and machinery Material Stainless steel plate (SUS-304) Finish Barrel polishing RoHS directive (corresponding to 10 substances) Correspondence Weight (g) 50
- TOCHIGIYA Stainless Semi "Pull-Down Catch"Because it is stainless steel, it has excellent corrosion resistance and chemical resistance.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless Semi-Pachin TabletThere are two sizes, and you can select a size that is well-balanced according to your application. Measuring equipment / control panel / distribution boardSurface finish Barrel polishing
- Geo. Prince Takeshita Iron clip patchonIt is a clip type and is resistant to vibration. Dust collectors, machine tools, control panel doors, wind power machines, polishing machines * The mounting dimensions in the figure are reference dimensions, so please match them with the actual product. * Mounting screws are not included. Please ... Read MoreType Equipment and machinery Material Hot rolled steel plate (SPHC) Finish Zinc plating chromate treatment RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Door limit switchThe magnet turns the reed switch ON/OFF. (ON when approaching) Door open / close detection *Please note that if the switch part is subjected to a large impact (such as being dropped from a height of 80 cm or more), it may malfunction. *Avoid using this product because it uses non-crystalline resi... Read MoreMaterial ABS resin Standard Color Gray TAKIGEN code 50084
- TOCHIGIYA T-Shaped Sign Fastener (Head T8)There is little protrusion on the surface, and the tightening is strong. It absorbs vibration by the action of a spring.Dimension D 22° Material / Processing HSK16M/Cr RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO magnet catchA magnet catch with a simple structure and high versatility.Material (Main Unit) Polypropylene (PP) Mass (g) 23 Attracting Force (N) 35 Material (Strike) Steel
- Geo. Prince Takeshita Strong Magnet CatchA powerful magnet catch with a mounting surface that can be selected in two directions. Distribution board, distribution board, machine toolMounting Screw Receiving: M4 flat head screw head RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Ball CatchIdeal for high temperature and high humidity. It can be inserted and removed smoothly. Small distribution board / measuring machine / machine toolMaterial Zinc alloy (ZDC) Surface finish Chrome plating (MZCr)
- TAKIGEN MFG Catch ClipIt can be tightened by the action of the spring. Measuring equipment, machine tools, shipsMaterial Steel Plate Cold Commercial (SPCC) Surface finish Zinc plating chromate treatment (MFZn-C)from S$3.99Min. 2 days
- TAKIGEN MFG Stainless steel auto lock snap lockSince it is automatically locked with a lever, it will not come off due to vibration etc. Tightening / vibration equipment for electric ductsSurface finish Gloss barrel polishing
- TOCHIGIYA Corner ClampA corner catch that does not use metal fittings. Measuring equipment, machine tools, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Super magnet catch (horizontal)Built-in cushioning spring Distribution board / machine toolMaterial Magnet: Ba-ferrite (anisotropic) Material (Case) Aluminum alloy plate (A1050P) Material (Strike) Steel Plate Cold Commercial (SPCC)
- TOCHIGIYA Cable strapDue to the ratchet principle, harnesses and hoses can be firmly tightened and fixed. You can also loosen or remove the band by moving the lever.Material PA Surface Treatment Black Range of Clamping Diameter (Φmm) (Minimum) 10 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Super magnet catch (vertical)There are two types, large and small, so you can choose according to your needs. Distribution board / machine toolMaterial (Case) Brass plate (C2680P)
- TOCHIGIYA Magnet CatchDistribution boards, distribution boards, machine tools, measuring equipment, OA equipment, office equipment, furniture, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless Small SNAP Fastener with KeyholeMade of stainless steel and has excellent corrosion resistance.
- TAKIGEN MFG Stainless corner catch clipIt can be attached to the corner of the housing. Measuring equipment, outdoor distribution boards, ship ME equipmentSurface finish Gloss barrel polishing
- TAKIGEN MFG Stainless steel latch snap lockThere are 3 sizes and you can choose according to the application. Made of stainless steel and has excellent corrosion resistance. Distribution board for lid stopper of housingSurface finish Gloss barrel polishing
- TOCHIGIYA Magnet CatchA magnet catch that uses silicone rubber for the case. Since there is no metal-to-metal contact with the keeper, etc., contact noise is reduced. Kitchen equipment, OA equipment, furniture, etc. * For mounting, use M4 truss machine screws and fix with a tightening torque of 0.39 N ・ m (4 kgf ・ c... Read MoreOperating Temperature Range (℃) 0~+80 Magnetic Attraction Force (N [kgf]) About 34.3 [3.5] RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Strong magnet catchIt is designed so that the mounting surface can be selected in two directions. Distribution board / machine toolMaterial (Case) Zinc alloy (ZDC)
- TRUSCO Magnet catch Aluminum / HorizontalThe mounting holes are long holes and can be adjusted after mounting.Color Silver Material (Main Unit) Aluminum Mass (g) 18 Material (Strike) Steel
- TAKIGEN MFG Stainless SNAP Fastener with KeyholeMade of stainless steel and has excellent corrosion resistance. Measuring equipment, control panel, machine tool, distribution boardMaterial Cold rolled stainless steel sheet Surface finish Barrel polishing Key Without keyholefrom S$4.69Min. 2 days
- TOCHIGIYA Push CatchIf the door is caught by the attractive force of the magnet, it may come off due to vibration, but this product catches it completely by sandwiching the keeper. When the lock is released, the door is pushed out, so the door can be opened without using knobs or handles.Mass (g) 17.1 Holding Force N (kgf) About 9.81 (1) RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Magnet CatchThe mounting surface can be selected in two directions. Distribution boards, distribution boards, machine tools, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Arm CatchBecause it is stainless steel, it has excellent corrosion resistance and chemical resistance. A corner catch that does not use metal fittings. Measuring equipment, machine tools, etc.Mass (g) 54.2 Allowable load (N [kgf]) 78.5(8) RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless catch clip with keyholeIt can be locked with a padlock. Made of stainless steel and has excellent corrosion resistance. Medium-sized housing lid stopper, measuring equipment, machine tools, agricultural machinery, distribution boards, shipsMaterial Stainless steel sheet (SUS304) Tensile Load (N) (Tightening 1mm) 196 Surface finish Gloss barrel polishing TAKIGEN code 21290
- TAKIGEN MFG Round One-Touch Open CatchIt is small and does not take up space. No need for a handle on the door. For furniture, cabinets and lightweight doors * Please avoid using this product as it uses a non-crystalline resin material and is not compatible with anti-loosening agents.Case Color Black Material (Case) ABS resin Material (Slider) Polyacetal (POM) Surface finish Receptacle: Zinc plating (plate)
- TOCHIGIYA T-Shaped Sign Fastener (Spring ST-8)A spring for sign fasteners. Measuring equipment, distribution boards, machine tools, construction machines, vehicles, etc.Specification Head used / T8 Mass (g) 1.7 Dimension D 22° Material / Processing SWP/Zn RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Stainless steelSince the shaft is pushed by a spring, it has excellent vibration resistance. Specially equipped vehicles, containers, vibration equipmentMaterial Stainless steel sheet (SUS304) Surface finish Hairline finishfrom S$15.99Min. 2 days
Filter by categories