All Category

Air Clamps

Other Related Pages

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. QSCA quick shaft clamp (air operated)
    IMAO QSCA quick shaft clamp (air operated)
    Use a 3-way valve type with an air pressure of 0.5 to 0.7 MPa. Since it is clamped by spring pressure and unclamped by air pressure, there is no need to worry about the clamp dropping due to air leakage. By connecting multiple air pipes to the shaft clamps arranged, it is possible to clamp and un... Read More
    from S$199.90
    Min. 3 days
  2. Slide clamp
    IMAO Slide clamp
    Tightening Torque (Nm)  15  Mass (g)  350  Holding power (N)  About 1000 
    from S$249.90
    Min. 7 days
  3. One-touch clamp
    IMAO One-touch clamp
    Clamping power (kN)  0.9  Stroke (mm)  1.5  Dimension H2 (mm)  10  Dimension D1 (Φmm)  13.5  Mass (g)  220  Dimension H1 (mm)  24.5  Dimension H (mm)  32(±0.01)  Dimension D (Φmm)  40  Dimension d2 (mm)  5(F7)  Dimension d (Φmm)  8(G6)  Material (grip)  ABS resin  Color (grip)  Black  Surface Treatment (Main Unit)  Iron oxide coating  Surface treatment (lever)  Iron oxide coating  Dimension M (mm)  M4×0.7-8L  Dimension M1 (mm)  M5×0.8  Heat treatment (main body)  Quenching and tempering  Material (Lever)  S45C  Material (Main Unit)  SC440  Work thickness tolerance (mm)  ±0.3 
    from S$369.90
    Min. 8 days
  4. HS ・ Gripper (Square type)
    IMAO HS ・ Gripper (Square type)
    Trusco Part No.  114-6969  Height (mm)  12  Width (mm)  16  Mass (g)  20  Suitable Screw  M4  Material (Main Unit)  SKH51 
    from S$56.99
    Min. 32 days
  5. Air down clamp
    IMAO Air down clamp
    Operating Pressure (MPa)  0.3~1.0  Dimension L2 (mm)  12  Dimension d1 (mm)  12.2  Clamping power (N)  140  Dimension S (mm)  Dimension H1 (mm)  20  Dimension L1 (mm)  20  Dimension L4 (mm)  20  Dimension W1 (mm)  25  Mass (g)  250  Dimension P2 (mm)  27  Dimension H2 (mm)  28  Dimension P (mm)  35  Dimension H (mm)  36  Dimension L5 (mm)  Dimension d (mm)  4.5  Dimension W (mm)  44  Dimension L3 (mm)  Dimension P1 (mm)  53  Dimension T (mm)  Dimension S1 (mm)  Dimension L (mm)  90  Material (Main Unit)  AC7A, anodized surface treatment  Thread Diameter M  M4×0.7  Included Accessories  O-ring (P9) x 2  Dimension W2 (mm)  S 12 
    from S$679.90
    Min. 6 days
  6. Air blow gun valve
    NABEYA Air blow gun valve
    The Q-lock element (pneumatic single-acting) can be unclamped with an air blow gun, improving operational efficiency. (No need to insert or remove the tube or switch with the valve) After injecting air with an air blow gun, the unclamped state of the Q-lock element is maintained for a certain per... Read More
    Supply pressure (MPa)  1 or less  Mass (kg)  40  Material  Cap: S45C, Fitting: C3604  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 4 days
  7. HS / Gripper (Adjust type)
    IMAO HS / Gripper (Adjust type)
    Mass (g)  13  Trusco Part No.  805-7311  Material (Main Unit)  SKH51 
    from S$47.99
    Min. 32 days
  8. Air swing clamp
    IMAO Air swing clamp
    Operating Pressure (MPa)  0.5~0.7 
    from S$689.90
    Min. 8 days
  9. AMHK-BK Detent bracket
    IMAO AMHK-BK Detent bracket
    Please use it as a detent for the hook of the hook clamp. It is a RoHS directive compliant product.
    Discontinued
  10. AMWD-W Air down clamp
    IMAO AMWD-W Air down clamp
    Clamp with a unique wedge structure. Ideal for use in places where reaction force is applied in the clamping direction. Due to the wedge structure, a clamping force of about 1.6 times that of an air cylinder of the same size can be obtained. Due to the wedge structure, the arm is not pushed back ... Read More
    Discontinued
  11. AMSW-W Air Swing Clamp (Double Action Type)
    IMAO AMSW-W Air Swing Clamp (Double Action Type)
    A swing clamp with a unique spring structure that can maintain the clamp even if the air source is disconnected. Ideal for places where the air source supply is temporarily stopped due to the automation of cutting jigs such as pare chains and the automation of transfer lines. Also, since the hook... Read More
    Dimension J (mm)  1.4 
    Discontinued
  12. AMSW-S Air Swing Clamp (Spring Clamp Type)
    IMAO AMSW-S Air Swing Clamp (Spring Clamp Type)
    A swing clamp with a unique spring structure that can maintain the clamp even if the air source is disconnected. Ideal for places where the air source supply is temporarily stopped due to the automation of cutting jigs such as pare chains and the automation of transfer lines. Also, since the hook... Read More
    Dimension J (mm)  1.4 
    Discontinued
  13. AMHK-S Air Hook Clamp (Spring Clamp Type)
    IMAO AMHK-S Air Hook Clamp (Spring Clamp Type)
    An ultra-compact hook clamp that can maintain the clamp even when the air pressure is reduced due to its unique spring structure. Clamps with a spring and releases the clamp by supplying air, preventing troubles due to pressure drop. By embedding the cylinder part, it is ideal for thin clamps suc... Read More
    Dimension C (mm)  15 
    Discontinued
  14. AMWS-W Air side clamp
    IMAO AMWS-W Air side clamp
    Clamp with a unique wedge structure. Ideal for use in places where reaction force is applied in the clamping direction. Due to the wedge structure, a clamping force of about 1.6 times that of an air cylinder of the same size can be obtained. Due to the wedge structure, the arm is not pushed back ... Read More
    Discontinued
  15. AMSW-BK bracket
    IMAO AMSW-BK bracket
    Please use it as a mounting bracket for the swing clamp. It is a RoHS directive compliant product.
    Dimension F (mm)  16 
    Discontinued
  16. AMSW-SH Self-cut hook
    IMAO AMSW-SH Self-cut hook
    Please use it as a hook for swing clamps (without hooks). You can use it with additional machining. It is a RoHS directive compliant product.
    Dimension E (mm) 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction