All Category

Snap Clamps

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. QLSNDM snap clamp (down mini type)
    IMAO QLSNDM snap clamp (down mini type)
    Down push type. Compact and ideal for small workpieces and small spaces. Lever shape that fits the operation with your fingertips. The lever is fixed at the unclamp position. Uses snap method. (Rotating arm single lock type) It is a RoHS directive compliant product.
    Type  Iron oxide coating 
    from S$69.99
    Min. 2 days
  2. QLSND snap clamp (down type)
    IMAO QLSND snap clamp (down type)
    Down push type. A lever with a grip that has excellent operability. The lever is fixed at the unclamp position. Uses snap method. (Rotating arm double lock type)
    Dimension P (mm)  (max.)158  Dimension K (mm)  10  Dimension F (mm)  12  Lever load (N)  12  Dimension T (mm)  12  Dimension A (mm)  20  Dimension C (mm)  22.5  Dimension U (mm)  26  Clamp stroke (mm)  Dimension J (mm)  30  Dimension L (mm)  32.5  Trusco Part No.  342-0051  Dimension V (mm)  38.5  Dimension H (mm)  42  Dimension D (mm)  48.5  Dimension R (mm)  5.3  Mass (g)  520  Dimension Q (mm)  53  Dimension G (mm)  Dimension M (mm)  Dimension N (mm)  6.4  Clamping power (N)  60  Dimension S (mm)  75  Dimension B (mm)  Dimension E (mm)  98  Dimension W (mm)  M5 × 0.8-35L Incomplete thread 15 
    from S$99.90
    Min. 32 days
  3. Snap clamp (down type)
    IMAO Snap clamp (down type)
    It makes a clicking sound when clamping and clamps securely. A lever with a grip that has excellent operability. The lever is fixed at the unclamp position.
    Stroke (mm) 
    Discontinued
  4. Snap clamp (down mini type)
    IMAO Snap clamp (down mini type)
    It makes a clicking sound when clamping and clamps securely. It is compact and ideal for use in small workpieces and small spaces. It is a lever shape that fits the operation with your fingertips. The lever is fixed at the unclamp position.
    Discontinued
  5. Snap clamp (straight type)
    IMAO Snap clamp (straight type)
    It makes a clicking sound when clamping and clamps securely. A lever with a grip that has excellent operability. The lever is fixed at the unclamp position.
    Stroke (mm)  1.5 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction