It can be attached to the edge without adhesive. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in ... Read More
Dimension C (mm) 2.2 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) TPE (thermoplastic elastomer)
It can be attached to the edge without adhesive. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in ... Read More
Dimension C (mm) 1.9 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) TPE (thermoplastic elastomer)
It can be attached to the edge without adhesive. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in ... Read More
Dimension C (mm) 2.3 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) TPE (thermoplastic elastomer)
Protects cables from damage caused by panel holes. With a slit, it can be used for various hole shapes. It can be securely attached with an adhesive inside. Since it is cut to the required length and used, there is no waste.
Wiring outlet for distribution boards, control panels, measuring instrum... Read More
Operating Temperature Range (℃) -20~50 Dimension T (mm) 0.8 Minimum Bending Radius (mm) 15 Length (m) 30
It can be attached to the edge without adhesive. Fine pebble (fine pattern) and fine sand (extra fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.
Providing safety measures and aesthetics at the e... Read More
Dimension C (mm) 2.3 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) TPE (thermoplastic elastomer)
Length (mm) 15 Series 3100 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber Material TPE (thermoplastic elastomer)
Length (mm) 15 Series 4100 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber Material TPE (thermoplastic elastomer)
The tube part is a foam sponge with cushioning properties, which is ideal for door parts and dustproof measures. It can be easily attached by simply pushing it in without using adhesive. The aluminum core metal provides high grip and reduces weight. , Excellent corrosion resistance You can choose... Read More
RoHS directive (corresponding to 10 substances) Correspondence Material TPE (thermoplastic elastomer)
Convenient corner piece for connecting the tube part of the trim seal (3100/4100/6100 series) Dustproof and airtightness is improved by eliminating the seam. Both ends can be easily connected by using the cutting guide (sold separately).
Mass (g) 9 Outer Diameter D (Φmm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene rubber)
Applicable plate thickness (mm) 0.3~0.8 Length (m) 15 Pattern 3 Series 62 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material TPE (thermoplastic elastomer)
You can safely bend the air piping and wiring to 90 degrees just by fixing two places with the attached clip. It protects piping and wiring. You can neatly organize piping and wiring that tend to be complicated.