All Category

Aluminum Framing

Aluminum frame is an aluminum structural material. In addition to the aluminum frame, this category also includes related accessories, so you can arrange the parts necessary for manufacturing structures using aluminum frames. Aluminum frames are lightweight and sturdy, and are used for light and medium load structures and machinery covers. In addition, parts can be attached and aluminum frames can be attached to each other by bolts, and welding is not required. Accessories such as casters and handles are also substantial.
View : Grid List
Filter

Items 1 - 40 of 3842

Set Ascending Direction
  1. T Nut SS (M5)
    SUS T Nut SS (M5)
    Suitable for  SF20 series  Material  S10C equivalent, UNIQLO plating  Mass (g)  Type  M5 
    Rating:
    82%
    from S$0.66
    Min. 2 days
  2. Aluminum Extrusion 3030 Type Standard
    ACE Aluminum Extrusion 3030 Type Standard
    Shape  Square  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  3. Aluminum frame nut / holder set (rear insertion type) □ 30 series
    ACE Aluminum frame nut / holder set (rear insertion type) □ 30 series
    Suitable for  □ 30 series  Set Contents  Nut holder, nut holder HA06WH (white)  Surface Treatment  Square nut / fabric 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  4. Aluminum Extrusion 2020 Type Standard
    ACE Aluminum Extrusion 2020 Type Standard
    Shape  Square  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    Rating:
    66%
    from S$6.79
    Min. 2 days
  5. Aluminum Extrusion 4040 Type Standard
    ACE Aluminum Extrusion 4040 Type Standard
    Shape  Square  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  6. Hard bracket S
    SUS Hard bracket S
    Suitable for  SF30 series  Mass (g)  44 
    Rating:
    83%
    from S$2.39
    Min. 2 days
  7. Aluminum rail SSRA (no hole type)
    No Brand Aluminum rail SSRA (no hole type)
    As a mounting rail for sensor switches of FA equipment, as other auxiliary members * No holes are drilled. Please process it in any place and use it.
    Material  A6063S-T5  Surface Treatment  White anodized 
    Rating:
    85%
    from S$7.29
    Min. 2 days
  8. Aluminum frame 2040 type
    ACE Aluminum frame 2040 type
    Shape  Rectangle  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  1 row groove x 2 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    Rating:
    70%
    from S$10.99
    Min. 2 days
  9. Aluminum Frames 3060 Type Standard Size Product
    ACE Aluminum Frames 3060 Type Standard Size Product
    Shape  Rectangle  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  1 row groove x 2 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  10. 16 x 8 strut profile 5
    IMAO 16 x 8 strut profile 5
    Material (Main Unit)  Al (equivalent to JIS6 N01)  Mass (g)  220/m  Color (Body)  Natural  Surface Treatment (Main Unit)  Anodized surface treatment  Sectional moment of inertia lx (cm 4 0.06  Section moment of inertia ly (cm 4 0.23 
    Rating:
    92%
    from S$18.99
    Min. 2 days
  11. Hard bracket SW 3030
    SUS Hard bracket SW 3030
    Material  A6N01SS-T5  Mass (g)  75 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  12. Aluminum Extrusion 3030 Type
    YAMATO (mechanical parts) Aluminum Extrusion 3030 Type
    Structures for medium loads, safety covers for machines. soundproof cover. Frame for machine liquid crystal cleaning equipment, etc.
    Shape  Square  Material (Main Unit)  Aluminum  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Chamfering  None  Surface Treatment (Main Unit)  White anodized  Bolt dimensions  6mm 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  13. Aluminum frame 4080 type
    ACE Aluminum frame 4080 type
    Shape  Rectangle  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  1 row groove x 2 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    Rating:
    53%
    from S$26.99
    Min. 2 days
  14. D bracket cross L
    SUS D bracket cross L
    It is possible to mount the frame at right angles to the frame.
    Suitable for  SF4045 series  Material  Aluminum die casting (ADC-12)  Mass (g)  53 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  15. M6 Basic frame / Standard class 30 × 30 [fixed size product]
    NIC Autotec M6 Basic frame / Standard class 30 × 30 [fixed size product]
    M6 standard For structural members, safety covers, etc.
    Shape  Square  Material (Main Unit)  A6063S-T5(205)  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Suitable Cap  Black: ECP-3030-6+ Gray: ECP-3030-6-GY  Chamfering  None  Tensile Strength (N/mm2 225  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.29
    Min. 2 days
  16. Aluminum Extrusion 4040 Type
    YAMATO (mechanical parts) Aluminum Extrusion 4040 Type
    Structures for heavy loads. Frames for machines, conveyors, etc.
    Shape  Square  Material (Main Unit)  Aluminum  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Chamfering  None  Surface Treatment (Main Unit)  White anodized  Bolt dimensions  8mm 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  17. 25mm square aluminum frame
    TRUSCO 25mm square aluminum frame
    It is a grooved type, and various combinations are possible by inserting a shelf or panel mounting adapter. For the production of original size shelves and partitions.
    Specification  25 square grooves  Material  Aluminum (anodized finish)  2018 Trusco page  2 0377 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  18. Angle connector outer type S
    SUS Angle connector outer type S
    Please use for connecting 90 ° L-shaped corners.
    Material  Aluminum die casting, (bolt / nut) iron  Mass (g)  40 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  19. Aluminum frame 3060 type
    YAMATO (mechanical parts) Aluminum frame 3060 type
    Structures for medium loads, safety covers for machines. soundproof cover. Frame for machine liquid crystal cleaning equipment, etc.
    Shape  Rectangle  Material (Main Unit)  Aluminum  Type  4-sided groove  Number of Flutes  1 row groove x 2 row groove  Chamfering  None  Surface Treatment (Main Unit)  White anodized  Bolt dimensions  6mm 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  20. Aluminum frame 6060 type
    ACE Aluminum frame 6060 type
    Shape  Square  Material (Main Unit)  A6063S-T5  Type  4-sided groove  Number of Flutes  2-row groove x 2-row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    from S$22.99
    Min. 5 days
  21. M8 Basic Frame / Standard Class 40 × 40 [fixed size product]
    NIC Autotec M8 Basic Frame / Standard Class 40 × 40 [fixed size product]
    M8 standard For machine frames, safety covers, etc.
    Shape  Square  Material (Main Unit)  A6063S-T5(205)  Type  4-sided groove  Number of Flutes  1 row groove x 1 row groove  Suitable Cap  Black: ECP-4040-8+ Gray: ECP-4040-8-GY  Chamfering  None  Tensile Strength (N/mm2 225  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.29
    Min. 7 days
  22. M6 Basic Frame / Standard Class 30 × 60 [fixed size product]
    NIC Autotec M6 Basic Frame / Standard Class 30 × 60 [fixed size product]
    M6 standard For structural members, safety covers, etc.
    Shape  Rectangle  Material (Main Unit)  A6063S-T5(205)  Type  4-sided groove  Number of Flutes  1 row groove x 2 row groove  Suitable Cap  Black: ECP-3060-6+ Gray: ECP-3060-6-GY  Chamfering  None  Tensile Strength (N/mm2 225  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 7 days
  23. Post-fit nut set / stainless steel (for M6 frame)
    NIC Autotec Post-fit nut set / stainless steel (for M6 frame)
    M6 standard, nut and nut holder set that can be inserted from the surface of the aluminum frame Post-insertion nut after assembly
    Surface Treatment  Nut: None Nut holder: (Natural)  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable frame  M6 frame 
    from S$3.09
    Min. 2 days
  24. Afternut S
    SUS Afternut S
    Anti-slip can be prevented by using the after nut support together.
    Suitable for  SF30 series  Material  S10C equivalent, UNIQLO plating  Mass (g)  Type  M4 
    from S$0.82
    Min. 2 days
  25. Aluminum Extrusion 4080 Type
    YAMATO (mechanical parts) Aluminum Extrusion 4080 Type
    Structures for heavy loads. Frames for machines, conveyors, etc.
    Shape  Rectangle  Material (Main Unit)  Aluminum  Type  4-sided groove  Number of Flutes  1 row groove x 2 row groove  Chamfering  None  Surface Treatment (Main Unit)  White anodized  Bolt dimensions  8mm 
    from S$29.99
    Min. 2 days
  26. M4 multi-end connector 2020 type
    NIC Autotec M4 multi-end connector 2020 type
    M4 standard, fixed at any angle For diagonal beams, etc.
    Material  Zinc die casting [ZDC-2]  Mass (g)  100  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  27. Aluminum frame 30RC type
    ACE Aluminum frame 30RC type
    Shape  R shape  Material (Main Unit)  A6063S-T5  Type  2-sided groove  Number of Flutes  1 row groove x 1 row groove  Elongation (%)  8 or more  Tensile Strength (N/mm2 245 or more  Yield Strength (N/mm2 215 or more  Surface Treatment (Main Unit)  White anodized 
    from S$8.99
    Min. 5 days
  28. Aluminum frame 6060 type
    YAMATO (mechanical parts) Aluminum frame 6060 type
    Structures for medium loads. Frame for machine liquid crystal cleaning equipment, etc. General set machine stand.
    Shape  Square  Material (Main Unit)  Aluminum  Type  4-sided groove  Number of Flutes  2-row groove x 2-row groove  Chamfering  None  Surface Treatment (Main Unit)  White anodized  Bolt dimensions  6mm 
    from S$39.99
    Min. 2 days
  29. Face stripe (M8 / H8)
    NIC Autotec Face stripe (M8 / H8)
    Groove cover that can be easily installed after assembly Nut groove cover
    Material  Polyethylene [PE]  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 7 days
  30. Frame cap 80 ・ 80
    SUS Frame cap 80 ・ 80
    Material  polyamide  Mass (g)  22.1 
    from S$2.69
    Min. 11 days
  31. Caster / Φ100 bolt type (M6 / M8)
    NIC Autotec Caster / Φ100 bolt type (M6 / M8)
    caster For moving * Free (with stopper) * Can be attached to leveling foot base M6 / M8 type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 7 days
  32. S corner reinforcement plate L kit
    SUS S corner reinforcement plate L kit
    Material  SUS304  Mass (g)  374 
    from S$33.99
    Min. 11 days
  33. TC block 2040
    SUS TC block 2040
    Material  ADC12  Mass (g)  51 
    from S$8.39
    Min. 11 days
  34. Adjuster caster plate DC L
    SUS Adjuster caster plate DC L
    Material  ADC12  Mass (g)  440 
    from S$21.99
    Min. 11 days
  35. CoroCon stopper (for P37)
    SUS CoroCon stopper (for P37)
    Controls the sliding of the work and reduces the speed.
    Material  SUS304-CP  Mass (g)  35 
    from S$9.79
    Min. 11 days
  36. D bracket S-CN kit
    SUS D bracket S-CN kit
    Material  Aluminum die casting (ADC12)  Mass (g)  13 
    from S$4.39
    Min. 11 days
  37. Foot M12B
    SUS Foot M12B
    from S$12.99
    Min. 11 days
  38. D bracket flat S (stainless steel) kit
    SUS D bracket flat S (stainless steel) kit
    Material  Aluminum die casting (ADC12)  Mass (g)  28 
    from S$4.69
    Min. 11 days
  39. D bracket flat S with tap (stainless steel) kit
    SUS D bracket flat S with tap (stainless steel) kit
    Material  Aluminum die casting (ADC12)  Mass (g)  27 
    from S$4.69
    Min. 11 days
  40. Sten kit with hard bracket S tap with rotation stop
    SUS Sten kit with hard bracket S tap with rotation stop
    Material  A6N01SS-T5  Mass (g)  45 
    from S$5.39
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 3842

Set Ascending Direction