The length of the handle can be adjusted by changing the number of pipes to be assembled according to the cleaning location. A floor wiper that combines stylish design and functionality. The head can move freely 360 degrees. The head uses thermoplastic rubber that does not easily deteriorate. Eas... Read More
It is a high-class type that has a soft walking feel and a high interior quality. It is a flameproof compliant product. Flameproof performance registration number (ET910117) A carpet mat for hard use that achieves high durability with a combination of extra-thick nylon fiber and nylon fiber of di... Read More
Newly improved non-woven fabric speeds up kogation removal! (1.3 times faster than before) Nylon non-woven fabric coated with abrasive particles easily removes rust and dirt.
A scrubbing brush made of nylon non-woven fabric coated with abrasive grains. A sheet-type scrubbing brush that can be used for removing dirt and rust. You can use it by folding or cutting it according to what you wash. It is more effective when used in combination with detergent. For business.
U... Read More
Material Nylon with synthetic abrasive particles Mass (g) 23 Type Nylon scrub As ONE Part Number 2-7505-01
A commercial antibacterial sponge scrubbing brush that can be used for multiple purposes, from washing dishes in the kitchen to removing dirt from the floor.
Color Green / yellow Heat Resistance Temperature (℃) 90 Where to Use kitchen Suitable Usage Dish washing
Quickly removes stubborn stains that have not been removed until now. It is hard to be clogged and has excellent durability. It is made of extra-thick synthetic fiber and is hard to tear, and even if it is torn, it can be easily washed away. Ideal for cleaning metal pots, frying pans, and casting... Read More
Cleans dirt without scratches with non-woven fabric without abrasive particles. Laminating urethane sponge with good foaming and nylon non-woven fabric. The leaf-shaped corners clean the bottom of the glass and the stains on the plastic container.
Specification Abrasive particles / none Where to Use kitchen Suitable Usage Dish washing
It has excellent sediment removal and sediment retention effects. It has excellent durability. Excellent cost performance. It has excellent durability. Lined
Building indoor mat. (Carpet type)
It does not affect the transfer of fluffy fibers or the paint in the subsequent process. The sheet retains its proper adhesive strength and the adhesive does not dry out. Dust and foreign matter are well taken into the non-woven fabric, and the taken in foreign matter does not cause new scratches... Read More
Quickly removes the scorching of pots and kettles. The slender size makes it easy for women to hold even small hands. It is a blue scrubbing brush that is rare in food. It has a structure that does not easily lose its shape.
For cleaning pots and kettles that are scorched or oily.
Removes oil stains with 3 types of fibers. You can grasp it, bend it, and poke it to wash it freely. As it is soft, it removes dirt without damaging the surface. It is a HACCP certified product. Removes oil stains with 3 types of fibers. You can grasp it, bend it, and poke it to wash it freely. A... Read More
The fine and sharp fiber corners cleanly scrape off fine dirt. It is a highly durable product with few fiber breaks and breaks. It removes dirt cleanly without using detergent, so there is no need to wipe it with water after wiping it off.
Oil stains on tools. Dirt on the monitor or computer scre... Read More
Bleaching 1600 times a day for 5 minutes will not damage the net. It lasts a long time with less blurring, fluffing, and shape loss. Efficiently removes dirt with a combination of flat filament (PET) and fiber (PP).
The head can be rotated 180 degrees and used upright, and dirt in the gaps can be wiped off. You can use both wiping from and wiping with water with one. Only the cloth part can be removed and washed with water.
For cleaning the floor.
* A separate shipping fee will be charged for orders of 2 or ... Read More
It foams well, and you can make plenty of fine bubbles. A sponge that is hard to settle and has excellent durability. An antibacterial sponge that can be used hygienically. It can be used for glasses, enamel, and fluorinated products without worrying about scratches. The stitches are fine and the... Read More
It can also be used for metals, pottery, silver stones, etc. that you do not want to scratch. It is a new shape that is easy to grip.
Cleaning of tableware, fluororesin processed products, sinks, and enamel. Cleaning of sanitary ware.
Mass (g) 14 Type Sponge scourer Where to Use kitchen
The plastic mesh removes dirt from the sole and reduces damage to the non-woven fabric. The non-woven fabric absorbs and retains moisture. A special adhesive prevents the mat from moving and turning over from the floor.
Entrance mats for buildings and stores. A mat that prevents the diffusion of ... Read More
The hybrid abrasive particles are sticky and do not easily damage dirt, kogation, fluorinated products, and glass products, and remove tea splatters. A wave cut that fits comfortably in your hand.
Wash dishes and utensils. Ideal for fluorinated products and glass products.
Mass (g) 22 Type Sponge scourer Where to Use kitchen Suitable Usage Dish washing
A kitchen scrubbing brush with abrasive particles applied to a non-woven fabric. Quickly and cleanly removes stubborn stains on cooking utensils. The non-woven fabric part has been newly improved, and the kogation removal speed is about 1.3 times!
Single-sided use type that can work about 200 m 2 with one sheet. With a two-layer structure, both dirt scraping and moisture absorption are achieved. The used mop does not need to be washed, so it is hygienic.
Since it uses ultra-fine fibers, it is soft and blows up glossy without damaging it. It is also ideal for wiping off dust and fingerprints on the body. Antistatic processing Softness that does not damage the coating film Smooth wiping It can be washed and used repeatedly, and its performance is l... Read More
Coarse particles make it easy to remove stubborn stains stuck to kitchen equipment, microwave ovens, etc. It has a structure that has excellent durability and does not easily settle.
Made of heat-resistant fiberglass, you can work without lowering the temperature even during business hours. Can work at high temperatures (220 ° C). There is no sharpening juice and no detergent is used, so there is no need to rinse after work.
Glidel, stubborn kogation stuck to the surface of t... Read More
Specification For high temperature Type Replacement pad Material Rayon, polypropylene Color Brown Heat Resistance Temperature (℃) 220
Since it does not contain abrasives, it does not damage tableware such as cups and glasses. It suppresses the growth of bacteria on the sponge and prevents bad odors and slime.
Cleaning of tableware and kitchen equipment
It is hard to be clogged and has excellent durability. Quickly removes stubborn stains on metal pots and frying pans that have not been removed until now.
A powerful net with fine stitches. It can be removed without damaging sticking or oil stains. No abrasive particles are attached.
* Color cannot be specified. There are two main body colors, but we cannot accept the color specification when ordering.
Color Green yellow Mass (g) 20 Type Net sponge Mass (g/piece) 11
Cleanly removes dirt with a urethane that is a combination of a sponge with good foaming and a non-woven fabric. A slightly long and easy-to-use sponge with a fresh fruit color. No abrasive particles are attached.
Wash dishes and utensils.
Mass (g) 13 Type Sponge scourer Where to Use kitchen Suitable Usage Dish washing
The special flattened ultra-fine fibers allow you to wipe off dirt, whether oily or water-based, without using detergent. In addition, the soft finish is easy on the hands, so it does not damage the surface material. You can use either dry or water. Beautifully finished with little thread residue... Read More
Specification For stainless steel and glass Material Nylon, polyester Mass (g) 35
Ideal for removing stubborn stains. Since it uses resin abrasives, it is a product that does not easily damage stainless steel or sanitary ware materials to be cleaned.
Cleaning of cleaning machines such as pots and tableware
It does not easily damage stainless steel, etc., and is ideal for removing dirt from equipment in factories. It is hard to get clogged and has excellent workability. A rough scrubbing brush that combines a resin abrasive and extra-thick nylon.
A cloth for wiping using cellulose (natural plant fiber). Wipe off water splash and liquid dripping, and absorb 10 times as much water as its own weight. A cloth that dries quickly after use.
Wiping work.
Material cellulose Color Pink, blue Mass (g) 50 Mass (g/sheet) 31.5