Office Furniture / Lighting / Cleaning
Other Related Pages
- TERAMOTO Wood Handle Swivel BroomThe handle bends 180 degrees freely and the tips of the hair fit the floor. A commercial floor hawk that can cleanly sweep even fine dust. * For order codes 00403944 and 00403953 only, if you order 4 or less, a separate shipping fee will be charged.Material (Handle) Natural wood Material (Head) Natural wood, steel chrome plating
- TERAMOTO Wax mop spare thread 40cmFastener specifications make it easy to attach and detach threads.Mass (g) 123
- TERAMOTO Dandy spring (pipe handle)Since it uses a resin head and pipe handle, it is light and easy to use, so it does not get tired easily and cleaning is quick. No PVC used. * Mop thread is sold separately. For orders of 4 or less, a separate shipping fee will be charged.Other Mop yarn is sold separately. Mass (g) 500 Handle Diameter (Φmm) 22.2 Material (Head) Polypropylene
- TERAMOTO Wall joint partition (with magnet)Belt partition with magnet that can be temporarily and easily fixed.from S$139.90Min. 2 days
- TERAMOTO Light mop yarn 45cmA mop type for wiping from the floor and wiping with water.Material Polyester / Sufu blend Type Mopfrom S$14.99Min. 2 days
- TERAMOTO Trevian HCA standard fiber mat that removes dirt at the entrance. The back side protects the floor as it does not allow moisture to pass through. Indoors, windbreak rooms, aisles, etc.Color Greenfrom S$69.99Min. 5 days
- TERAMOTO FX Multi HangerFolding type that can be arranged in various ways according to the place of use.Material Chrome plated steel round steel
- TERAMOTO TatekakeIt is a non-slip sheet that prevents canes and umbrellas from tipping over by simply sticking them on the walls of toilets, reception desks, and nursing care spaces. A sticker type that can be used just by pasting it. Since it is thin, curved surfaces and corners can be firmly attached. By using ... Read MoreIncluded Accessories Application sealfrom S$19.99Min. 2 days
- TERAMOTO FF floor Hoki LDust in corners and gaps can be removed cleanly.Type Body Material (Head) ABS resin Material (Bristle) Polyester, horse hair, palmfrom S$24.99Min. 2 days
- TERAMOTO Antibacterial anti-slip safety snowboard (no assembly)With tape that does not slip even when the surface gets wet. High-strength structure with outstanding durability As a non-slip drainboard
- TERAMOTO Touch Mat II Ivory 300 × 300Ideal for places with a lot of water. Antibacterial processing.Material Polyvinyl chloridefrom S$17.99Min. 6 days
- TERAMOTO Chemitangle RCN PlusBy attaching a hard tip to the surface of the mat, the anti-slip effect is high. It also has excellent action and water permeability. As a non-slip matMaterial Vinyl chloridefrom S$2,199.00Min. 5 days
- TERAMOTO Dryer spare 48cmA standard model of a drainer dryer that efficiently removes sewage.Mass (g) 200 Type Replacement Material (Head) Steel chromate plating Material (Tip Rubber) Neoprene
- TERAMOTO Professional WiperUses commercial (professional) rubber that is also used for cleaning building windows. You can easily clean high places by using the telescopic pole.
- TERAMOTO Culture dustpanA dustpan with a lid that prevents the dust that has been taken in from being blown away by the wind.Material Plate on steel plate + powder coating Type Culture dustpan
- TERAMOTO Whole mop spare* Metal fittings are not included.Type Chemical mop
- TERAMOTO Antibacterial Safety Sunoko (Completed)It is a safety design with a cover attached to the cut end of the drainboard. You can use it with confidence even in places where you walk barefoot or where there are many children. Active in various places such as locker rooms, washrooms, and shower rooms
- TERAMOTO Eco Block DrainIt is very durable and hard to break, and the surface is a non-slip connected drainboard. It can also be used as a moisture-proof flooring material for warehouses and packing areas. For factories, warehouses, school corridors, locker rooms, washrooms, scaffolding, pallets, etc. *When connecting m... Read MoreMaterial Polypropylene (PP) recycled resin Mass (g) 770
- TERAMOTO MM Flower CleanDust is adsorbed by static electricity caused by friction without using chemicals. Dust that has adhered can be easily removed by shaking it lightly. Even if it gets dirty, if you wash it, the original effect will be restored.
- TERAMOTO Good bucketA durable bucket that is strong against impact and hard to break. Comes with a convenient capacity scale.Shape Round type Color Translucent natural Feature With spout, with scale Product Type Body
- TERAMOTO Mop replacement thread T-40A mop-only rag suitable for wiping with water, wiping with water, and waxing. A mop yarn with a high cotton content and excellent water content.Type Mop Material Thread: Cotton, rayon, etc.
- TERAMOTO Stainless WiperUses commercial (professional) rubber that is also used for cleaning building windows. You can easily clean high places by using the telescopic pole. Made of stainless steel.
- TERAMOTO FF road Hoki long handleYou can easily sweep heavy dust. Uses a strong fern. * If you order 2 or less, a separate shipping fee of ¥ 500 will be charged (main unit only).Handle Shape Splice pattern Material (Bristle) Fern
- TERAMOTO Eco BM-2 DustpansLightweight dustpan that does not get tired and is easy to use. It is a recycled product using recycled resin. Since the dustpan is self-supporting, it is convenient when cleaning or storing. You can set the separately sold BM-2 Hawki. A grip that is not slippery and is easy to grip. It can also ... Read MoreOther Optional BM-2 Hoki can be set. Material (Main Unit) Polypropylene (recycled resin) Type Culture dustpan Eco Mark Certification Certification Material (Grip) Polypropylene (recycled resin) Material (Handle) Aluminum pipe Eco Mark Certification Number 06128052
- TERAMOTO FX mop spare threadA standard mop with excellent water content. It is also compatible with other companies' products.Material Hair: Cotton, polyester Mass (g) 260 Type Mop Eco Mark Certification Certification Eco Mark Certification Number 21 104 006
- TERAMOTO MM Eco Light Dust PanIt is a dustpan of recycled products made of recycled resin.Material Polypropylene (recycled resin)
- TERAMOTO Toilet brush II A typeEasy-to-grip grip with non-slip.Where to Use Toilet
- TERAMOTO Mop Wringer C TypeA squeezer that allows you to wash the mop while standing. With the step, you can put your foot on it and fix the squeezer, so it is easy to use and you can squeeze more firmly. Comes with a stable step.Color Green Material (Main Unit) Polypropylene Capacity (L) 14 Material (Roller Part) Hard vinyl chloride Material (Frame) Black chromate plating on steel Material (Pedal) Hard vinyl chloride
- TERAMOTO Gymnasium MopA durable mop suitable for wiping large floors.Type Chemical mop
- TERAMOTO MM Eco Chitoritori C typeIt is a pocket shape that does not let the swept dust escape.Material Polypropylene (recycled resin) Mass (g) About 150 Type Dust pan Eco Mark Certification Certification Eco Mark Certification Number 07128016
- TERAMOTO Thread large (blue pack)A replacement thread for mops. Please use for wiping from, wiping with water, and waxing. For floor cleaning of building maintenance, offices, stores, school flooring and P tiles.Type Mop Material Miscellaneous fiber Mass (g) About 200
- TERAMOTO Round shaving caseAn ashtray with a special lid that can only be thrown away from the sucker. A stackable ashtray. For smoking areas at factory entrances and rest areasIncluded Accessories With lid Capacity (L) 8.2
- TERAMOTO FX handle aluminum handle SA soft grip that prevents slipping due to sweat and water. * The handle does not come with a holder or mop. A holder (sold separately) is required to attach the mop.Specification Handle Type Handle Mass (g) 390
- TERAMOTO Sepa Slim PedalA resin veil that opens wide with a large foot pedal and is easy to throw away. Antibacterial processing is applied by kneading silver ions. It suppresses the growth of bacteria and can be used hygienically with simple care. Comes with rollers, hooks (both sides), and bag stoppers for convenient ... Read MoreMaterial Polypropylene Shape Square Color Beige Type of Lid Pedal type Product Type Body + lid
Filter by categories