Animal Supplies
Other Related Pages
- IRIS OHYAMA Pet carryA basic plastic carry. Can be used as a house or carry. The front door can be attached to either the left or right handle. The top door can be opened from either the left or right and can be removed. As it is made of plastic, it can be washed with water even if it gets dirty, and it can be kept c... Read MoreColor White / beige
- Richell Wooden 3way circle"Circle" "Gate" "Partition" 1 unit 3 roles excellent! You can use it in 3 ways according to your needs. A wooden type that harmonizes with the interior. Since the door position can be changed, it is easy to get in and out regardless of the location. With an auto-lock... Read Morebay width (cm) Door: 65 Color Brown Inner dimensions (cm) Circle: 76 × 170from S$499.90Min. 9 days
- Dream Industry Curve scissor 6 inch curve "Face"A scissor for dog breeds that values curves and silhouettesLength (cm) 17 Mass (g) 48 Blade Length (mm) 65 Specification Right-handed Material Stainless steel Suitable for detailsfrom S$299.90Min. 9 days
- PET&I Quick-drying absorption thick pet sheets WidePrevents back leakage with high absorbency and quick-drying performance. Even bedridden dogs and cats do not get wet due to back leakage. Thick toilet sheets. About 3 times of peeing for small dogs. Recommended for small dogs with a large amount of urine and multi-headed dogs. It can also be used... Read More
- PET&I Pet sheets regularThin toilet sheets. It can be replaced frequently and is always clean.Dimensions (cm) 45×33 Size Regular size
- PET&I Quick-drying absorption thick pet sheets RegularPrevents back leakage with high absorbency and quick-drying performance. Even bedridden dogs and cats do not get wet due to back leakage. Thick toilet sheets. About 3 times of peeing for small dogs. Recommended for small dogs with a large amount of urine and multi-headed dogs. It can also be used... Read More
- PET&I Pet sheets wideThin toilet sheets. It can be replaced frequently and is always clean.Dimensions (cm) 60×45 Size Wide size
- PET&I Pet sheets super wideThin toilet sheets. It can be replaced frequently and is always clean.Dimensions (cm) 90×60 Size Super wide
- Hitachi Chemical Industries Super sandHardened cat litter with high quality bentonite. Deodorizes unpleasant odors with excellent deodorant power and strong lumps. Mineral cat sand that is particular about lumps. Litter box sand for catsDimensions, Width W x Depth D x Height H (mm) 290×400×70
- PET&I Antibacterial plus cat sand on woodDeodorant and antibacterial with phytoncide and silver ions. Lightweight because it is made of wood. It hardens, can be washed away, and can be burned.Material Wood flour, okara, cornstarch Function Deodorant, antibacterial
- Lion Trading Sand that removes odorsPowerful antibacterial for 24 hours, deodorizing all day long! Mineral cat sand that hardens firmly. Deodorant and antibacterial power is enhanced. Instantly powerful deodorant of urine and poop odors. Furthermore, the ammonia odor generated over time is suppressed for a long time. Adopts a uniqu... Read MoreDimensions, Width W x Height H x Depth D (mm) 300×380×50 Mass (g) 3930from S$12.99Min. 2 days
- Hitachi Chemical Industries Wooden cat sand that can be flushed in the bathroomSince it is a large pellet, it is hard to scatter and the shape lasts a long time. Deodorizes unpleasant odors for a long time with excellent deodorant power and cypress scent. The solidified sand can be flushed down the toilet and treated as burning garbage. Litter box sand for catsIngredient Wood sawdust, glue, fragrance Dimensions, Width W x Depth D x Height H (mm) 270×400×65
- YAMAZEN Disposable once Thin pet sheets High molecular polymer made in JapanPet sheets that are ultra-thin and not bulky even when stocked. Firmly absorbs one dose of pee (small dog about 30cc each). Clean as it is a one-time disposable type. Special embossing that is resistant to scratching nails. Efficiently absorbs pee with a polymer polymer that is evenly applied. As... Read More
- PET&I Usual feast for multiple catsComprehensive nutritional food that considers the nutritional balance and deliciousness of your cat A large-capacity mixed-type food crude fiber that is also nice for multi-headed cats is blended to give consideration to hairballsDimension (mm) 380×673×75
- Hitachi Chemical Industries Fine BlueThe main raw material is recycled paper material. The wet part of the pee turns blue and hardens firmly. The solidified sand can be treated as burning garbage that is flushed down the toilet. Litter box sand for catsDimensions, Width W x Depth D x Height H (mm) 330×460×90
- YAMAZEN Value-for-money disposable Thick pet sheetsFirmly absorbs to the edge of the sheets. Because it is a thick type, it does not need to be replaced frequently, so it is safe even when you are away. Special embossing to prevent scratches. Firmly absorbs 3 times of pee (small dog 1 time about 30cc). As pet sheets, pet sheets, disposable sheets... Read More
- YAMAZEN Disposable Thick Pet Sheet Charcoal DeodorantDeodorant type with charcoal. Firmly absorbs to the edge of the sheets. Because it is a thick type, it does not need to be replaced frequently, so it is safe even when you are away. Special embossing to prevent scratches. Firmly absorbs 3 times of pee (small dog 1 time about 30cc). As pet sheets,... Read More
- Lion Trading Sand that removes odorsPowerful antibacterial for 24 hours, deodorizing all day long! Mineral cat sand that hardens firmly. Deodorant and antibacterial power is enhanced. Instantly powerful deodorant of urine and poop odors. Furthermore, the ammonia odor generated over time is suppressed for a long time. The powder doe... Read MoreDimensions, Width W x Height H x Depth D (mm) 300×380×50 Mass (g) 3930
- IRIS OHYAMA Healthy stepA comprehensive nutritional diet for all stages of growth that does not use any synthetic preservatives, artificial colors or soybeans. Contains multivitamins.Mass (g) 430 Dimensions, Diameter x Height H (Φmm x mm)Φ Φ75×103
- IRIS OHYAMA Cat nailsFor refilling Dustless Cat's Claw Toggle Slim CTS-540. It also comes with powder, which is convenient for disciplining claws. Since the eyes are coarse, it is easy for the nails to get caught and sharpened. With the same structure on both sides, it can be used twice and is economical.Material Cardboard
- Hitachi Chemical Industries Okara Cat Sand GreenSand that is hardened with okara as the main ingredient can be treated as burning garbage that is flushed down the toilet. Reduces clutter with moderately heavy grains Litter box sand for catsDimensions, Width W x Depth D x Height H (mm) 270×400×65
- Hitachi Chemical Industries Oka Cat Sand Soap IncenseSand that is hardened with okara as the main ingredient can be treated as burning garbage that is flushed down the toilet. Reduces clutter with moderately heavy grains. With the scent of soap. Litter box sand for catsDimensions, Width W x Depth D x Height H (mm) 270×400×65
- PET&I White sheets Super wideThin toilet sheets (value-for-money type). White sheets that can be checked for pee. It can be replaced frequently and is always clean.Dimensions (cm) 90×60 Type Economical Size Super wide
- IRIS OHYAMA Additive-free rinse-in shampooA skin-friendly rinse-in shampoo with no preservatives and plant-derived cleansing ingredients. The plant-derived cleaning ingredients foam softly and gently wash. You can use it with confidence even for dogs and cats with delicate skin. Contains 3 types of herbal extracts to keep you moisturized... Read MoreMass (g) 690
- PET&I Usual feast Lower urinary tract care for multiple catsConsideration for maintaining the health of the lower urinary tract of your cat (magnesium content 0.1% standard value) Contains dietary fiber and considers pills. Contains oligosaccharides to maintain abdominal health. Large capacity that is also nice for multi-headed owners.Dimension (mm) 380×660×75
- IRIS OHYAMA Pet pillar / wall protection sheetIt is a sheet that can prevent scratches on cats by simply sticking it on a wall or pillar like a sticker. As it is transparent, it does not spoil the appearance of the room. The length is 90 cm, which the cat cannot reach even if it stretches, and the width is 30 cm, which can protect the three ... Read MoreMaterial Vinyl chloride Dimensions (Width W x Height H) (mm) 900×300 Color Transparentfrom S$16.99Min. 2 days
- IRIS OHYAMA Whole chicken jerkyIt is a whole scissors jerky that has the deliciousness of meat as it is. A hard type that is chewy, a semi-hard type that makes the meat taste good, a soft type that is easy to chew, and a shredded type that is easy for elderly dogs and small dogs to eat. Manufactured in a factory certified as a... Read Morefrom S$32.99Min. 2 days
- IRIS OHYAMA Easy cat toilet Deodorant / antibacterial Pine sandSince it does not contain any ingredients other than natural wood, it is a sandwich for easy cat litter that can be safely used by your cat. The ingredient "phytoncide" contained in natural wood controls the growth of bacteria and suppresses the generation of odors. When the amount of s... Read MoreMass (g) 3500 Material Pine Sand: Natural wood (pine)
- IRIS OHYAMA Super water absorbing towel for petIt has excellent water absorption and is ideal for wiping pets after shampooing or on rainy days. Simply wrap your dog's body lightly to absorb water quickly. The original water absorption as soon as you squeeze it. You can use it over and over again.Color Blue Material PVA
- IRIS OHYAMA Stainless Steel Tableware (for Dogs)Rust-resistant and durable stainless steel tableware for dogs. The corners of the bottom of the tableware are rounded, making it easy to eat until the end.Material Stainless steelfrom S$9.79Min. 2 days
- IRIS OHYAMA Refill-free rinse-in shampooA skin-friendly rinse-in shampoo with no preservatives and plant-derived cleansing ingredients. The plant-derived cleaning ingredients foam softly and gently wash. You can use it with confidence even for dogs and cats with delicate skin. Contains 3 types of herbal extracts to keep you moisturized... Read MoreDimension (mm) 140×220 Mass (g) 450
- IRIS OHYAMA Healthy step for over 13 years oldA comprehensive nutritional diet for adult dogs and maintenance that does not use any synthetic preservatives. By using highly digestible scissors, it supports digestive absorption, which tends to be weak. In order to maintain normal digestion and absorption, it contains dietary fiber that facili... Read MoreDimensions, Diameter x Height H (Φmm x mm)Φ Φ75×103 Mass (g) 430from S$1.99Min. 2 days
- IRIS OHYAMA Sasami sprinkle pouch typeA pet sprinkle that makes your usual meal even more delicious. Simply sprinkle on dry food or retort pouches to replenish nutrients that tend to be deficient. I made it so that I could use it in a week so that I wouldn't get tired of the taste.Mass (g) 140
- IRIS OHYAMA Whole chicken jerkyIt is a whole scissors jerky that has the deliciousness of meat as it is. A soft type that is easy to chew, a semi-hard type that makes the taste of meat live, and a shredded type that is easy for elderly dogs and small dogs to eat. Manufactured in a factory certified as a designated heat treatme... Read Morefrom S$3.89Min. 2 days
- PegTec Tofkas ReeThe blue-green sand color has a refreshing scent of green apples. Cat sand made mainly from okara. It hardens firmly and has a shape that does not easily stick to your feet and roll, which suppresses clutter. Deodorizes well with the flavonoid effect of okara. * Cats are sensitive to the environm... Read MoreDiameter (Φmm) 5~7 Dimensions, Vertical x Horizontal x Depth (mm) 420×300×65 Fragrance green apple Shape Tablet type Length (mm) 1~5 Mass (kg) 4
- PegTec Tofkas Sand KBy making only carefully selected high-quality bean curd refuse, we have suppressed the odor of bean curd refuse and made it into a stronger mass of cat sand. There is little dusting and it does not stick to the bottom of the toilet. Deodorizes well with the flavonoid effect of okara. * Cats are ... Read MoreDiameter (Φmm) 3~4 Mass (kg) 4 Dimensions, Vertical x Horizontal x Depth (mm) 420×300×65 Shape Pellet type
- PET&I White sheets RegularThin toilet sheets (value-for-money type). White sheets that can be checked for pee. It can be replaced frequently and is always clean.Dimensions (cm) 45×33 Type Economical Size Regular size
- PegTec Tofu cassandCat sand made mainly from okara. Good quality okara with less oil and fat, which suppresses the odor of okara and hardens firmly. There is little dusting and it does not stick to the bottom of the toilet. Deodorizes well with the flavonoid effect of okara. * Cats are sensitive to the environment ... Read MoreShape Pellet type Diameter (Φmm) 3~4 Dimensions, Vertical x Horizontal x Depth (mm) 420×300×65 Mass (kg) 4
- IRIS OHYAMA Tsumetogi Box HouseA house-shaped claw box with a unique design that takes into consideration the habits of cats who want to enter narrow spaces. Since it is made of cardboard, it can be treated as burning garbage. There is a non-slip rubber on the bottom.Mass (g) 620
- IRIS OHYAMA Beef sprinkle pouch typeA pet sprinkle that makes your usual meal even more delicious. Simply sprinkle on dry food or retort pouches to replenish nutrients that tend to be deficient. I made it so that I could use it in a week so that I wouldn't get tired of the taste.Mass (g) 140
Filter by categories