All Category

Work Lights

A work light is a type of light source. The work light is a convenient size to carry, and it can improve the visibility of dark places by irradiating with visible light strongly. It is mainly used to emit strong light when performing fine work in dark places such as factories. Unlike other lighting, it can irradiate strong light in a small area and is easy to carry. There are various types such as those with rainproof structure for outdoor use and those with hooks that can be hooked.
View : Grid List
Filter

Items 1 - 40 of 2454

Set Ascending Direction
  1. Work Light LED Hook with Magnet Stand
    MonotaRO Work Light LED Hook with Magnet Stand
    The resin body makes it easy to hold and non-slip. The stand with magnet can move up to 90 degrees, so please use it when working with both hands. There is also a hook on the back, so you can hang it and use it. For production line maintenance, automobile maintenance, construction sites, warehous... Read More
    Mass (g)  210 (without batteries)  Overall Length (mm)  215  Thickness (mm)  47  Width (mm)  56  Suitable Battery  AA batteries x 3 (sold separately)  Material  ABS  Protection Class  IP20  Types of Light Bulb  LED  Light Source  Side / 1W LED, 1 tip / 5 LEDs  Luminous Flux (Lm)  Side / 300, Tip / 5 (1 LED)  Total Luminous Flux (Lm)  Side / 300, Tip / 5 (1 LED)  Hook  With hook  Magnet  With magnet 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  2. Work Light 28LED Hook with Magnet Stand
    MonotaRO Work Light 28LED Hook with Magnet Stand
    The resin body is rubberized, making it easy to hold and non-slip. The stand with a magnet can be moved up to 90 degrees, so it is useful when working with both hands. There is also a hook on the back, so you can hang it and use it. There is a sub-lighting 5 LED light at the tip, which is conveni... Read More
    Luminous Flux (Lm)  (tip) 20-25, (side) 112-140  Total Luminous Flux (Lm)  (tip) 20-25, (side) 112-140  LED Life (Hours)  100000  Overall Length (mm)  215  Thickness (mm)  42  Width (mm)  56  Material  ABS+PS  Mass (g)  Approx. 170 (excluding battery)  Protection Class  IP20  Types of Light Bulb  LED  Continuous Lighting Time  Tip: 18 hours, side: 6 hours  Hook  With hook  Magnet  With magnet 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  3. LED Clip-on Light
    EARTH MAN LED Clip-on Light
    With connected outlet (total power up to 500W) Convenient 5m power cord that can be used as it is The irradiation angle can be adjusted freely
    Number of Cores  Frequency (Hz)  50/60  Voltage (V)  AC100  Cable Length (m)  About 5  Light Color  Daylight (6500k)  Bolster  E26  Types of Light Bulb  LED 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  4. Power lamp PW-230
    FUJIMAC Power lamp PW-230
    Because it is frosted glass, the shadow of the guard you care about does not appear. With turn switch with connecting outlet
    Number of Cores  Power Consumption (W)  230  Cable Length (m)  Trusco Part No.  851-4030  Bolster  E26  Where to Use  For indoor use  Power Supply Type  Power cord type  Types of Light Bulb  Seismic ball  Function  With connection outlet 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  5. LED Penlight
    BIGMAN LED Penlight
    It is useful in all kinds of situations such as leisure, outdoor activities, DIY, home lights, and disaster prevention preparations. It is compact with COB (chip on board) LED and has a brightness of 180 lumens. You can attach it to the pocket of clothes with the clip with magnet on the back, or ... Read More
    Dimensions, Vertical x Horizontal x Depth (mm)  170×20×25  Brightness (Lm)  180  Suitable Battery  3 x AAA batteries  Mass (g)  40 (without batteries)  Material  ABS  Continuous Operating Time  About 4  Mounting method  Clip with magnet  Installation Location  Indoor and outdoor use  Types of Light Bulb  LED  Light Source  SMD LED chip 3W  Switching Method  on / off simple switch 
    Rating:
    75%
    from S$11.99
    Min. 2 days
  6. Multipurpose work light
    OHM ELECTRIC Multipurpose work light
    With a magnet on the bottom of the stand. A multi-purpose work light that can be fixed freely. With hanging hook
    Light Angle  110°  Dimensions, Width W x Height H x Depth D (mm)  56 x 215 x 47 (when the hook is stored)  Material (Case)  ABS  Mass (g)  Approx. 165 (excluding batteries) 
    from S$22.99
    Min. 2 days
  7. Rainproof Rechargeable Stick Light with Charger Work Light
    IRIS OHYAMA Rainproof Rechargeable Stick Light with Charger Work Light
    A rechargeable LED stick light that is convenient to carry. It is ideal for leisure as well as simple lighting in the workplace. Since it uses a rechargeable battery, it can be used without changing the battery, which is very economical. With 360 ° rotating hooks on the top and bottom, it can be ... Read More
    Rated output (A)  (Maximum) 1  Output Current (mA)  (Maximum) 1000  Input Voltage (V)  100~240  Light distribution angle (°)  120  Output Voltage (V)  Color Temperature (K)  5000  Color rendering index (Ra)  80  Protection Class  IP55 
    Rating:
    70%
    from S$96.99
    Min. 2 days
  8. Rechargeable LED Floodlights
    trad Rechargeable LED Floodlights
    Rechargeable for easy portability! Brightness is about 15 times longer than incandescent lamps! Long life is about 15 times longer than halogen lamps. For both indoor and outdoor use.
    Power Consumption (W)  10  Number of Cores  LED Life (Hours)  30000  Color Temperature (K)  6500  Total Luminous Flux (Lm)  800  Input  AC100~240(50/60Hz)  Beam angle (°)  About 120  Recharging Time (hours)  About 4  Luminance  About 800lm  Mass (g)  About 900  Waterproof Specifications  IP65  Types of Light Bulb  LED  Specification  ON / OFF switch with stand 
    from S$77.99
    Min. 2 days
  9. LED floodlight tripod type
    TAIKATSU LED floodlight tripod type
    IP68 waterproof & shock countermeasure, aluminum die-cast body. Light for indoor and outdoor work such as various work and construction. Shrinkable tripod stand Ideal for all work sites such as civil engineering, construction, and interior work. It can also be used for lighting factories, war... Read More
    Input Voltage (V)  100  Light Angle  120 degrees  Number of Cores  Cable Length (m)  LED Life (Hours)  30000  Color Temperature (K)  6000  Water Resistant  Fully waterproof type  Waterproof  IP68  Types of Light Bulb  LED  Power Supply Type  Power cord type  Special Purpose  waterproof 
    Rating:
    76%
    from S$229.90
    Min. 2 days
  10. Flexible Light
    Kojima Flexible Light
    Since one high-brightness LED light is attached to an elongated flexible guide with a thickness of 4 mm, it is very bright and is ideal for spot lighting to illuminate precision parts, equipment, narrow spaces, and small objects. Since there is a magnet on the back side of the body, it can be use... Read More
    Guide diameter (mm)  Φ4×450  Main Unit Dimensions (mm)  70×50×18  Mass (g)  120  Power Supply  3 AA batteries  Included Accessories  Exclusive strap, 3 AA batteries  Light Bulb  One white high-brightness LED 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  11. LED eco night tripod
    NICHIDO IND LED eco night tripod
    Suitable Model  LEN-30D-ES-W  Mass (kg)  6.5  Effective Length (mm)  1202~1925  Trusco Part No.  368-6663 
    from S$199.90
    Min. 2 days
  12. Fluorite (13W)
    HATAYA Fluorite (13W)
    A professional fluorescent hand lamp that can be used by professionals.
    Dimensions, H x W (mm)  419×49  Rated Power Consumption (W)  13  Remark  With indoor double insulation switch  Rated Frequency (Hz)  50/60  Rated Voltage (V)  100  Cable Specification, Type  VCT  Cable Specification, Number of Cores  Mass (kg)  0.5  Cable Length (m)  0.3  Cable Size (mm2 0.75 
    from S$279.90
    Min. 4 days
  13. LED replacement ball high-spec Eco Bic
    NICHIDO IND LED replacement ball high-spec Eco Bic
    For lighting equipment of base E39. (Cannot be used for sealed equipment with dimming function.)
    Set Contents  1 fall prevention wire  2018 Trusco page  7 0858  Trusco Part No.  868-7853  Mass (g)  890  Types of Light Bulb  LED 
    from S$449.90
    Min. 4 days
  14. LED slim light
    SAGA DENKI KOGYO LED slim light
    By using 30 high-brightness LEDs, it is very bright and can be inspected and worked well. The lighting unit is as thin as 20 mm, making it suitable for work in narrow spaces. Unlike fluorescent tubes, LEDs do not break. In addition, the outer cylinder is chemical resistant, so it does not become ... Read More
    Mass (kg)  0.52  Illuminance (Lx)  1400/0.3m  Total Luminous Flux (Lm)  145  Power Consumption (W)  Trusco Part No.  363-4671  Overall Length (mm)  384  Diameter (Φmm)  43  Cable Length (m)  Power Input (V)  AC100(50/60Hz)  LED  High-brightness LED x 30 bulbs  Types of Light Bulb  LED 
    from S$399.90
    Min. 3 days
  15. Round Light 24 with LED Hook and Magnet
    MonotaRO Round Light 24 with LED Hook and Magnet
    Equipped with a magnet and hook for hooking on the back of the main body, it can be freely attached to lockers, shelves, and car hoods. For office work in warehouses, step lights around stairs, car repairs, auxiliary lights in bedside and closets. * LED bulbs cannot be replaced. * Please do not l... Read More
    Luminous Intensity (mcd)  15000  Suitable Battery  3 x AAA batteries (sold separately)  Total Luminous Flux (Lm)  50  Mass (g)  62  LED Life (Hours)  About 100,000  Color  Black  Protection Class  IP54  Types of Light Bulb  LED  Surface Treatment  Rubber coat  Hook  With hook  Magnet  With magnet  Dimension (mm)  Φ69×37 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  16. LED Hanging Compact Work Utility Light
    MonotaRO LED Hanging Compact Work Utility Light
    The resin body makes it easy to hold and non-slip. Since it has a hook and magnet for hanging, it can be widely used for automobile maintenance, construction sites, manufacturing sites, etc. For production line maintenance, automobile maintenance, construction sites, warehouse work, truck bed wor... Read More
    Mass (g)  130 (without batteries)  Dimension (mm)  220×60×35  Total Luminous Flux (Lm)  260  Light Source  3WLED x 2 pieces  Continuous Lighting Time  5~6 hours  Suitable Battery  AA batteries x 4 (sold separately)  Material  ABS  Color  Black  Protection Class  IP20  Types of Light Bulb  LED  Hook  With hook  Magnet  With magnet 
    Rating:
    87%
    from S$18.99
    Min. 2 days
  17. LED floodlight Work light
    IRIS OHYAMA LED floodlight Work light
    [Reliable waterproof / dustproof design IP54] [Color rendering Ra83] [Color temperature 6,500K] LED floodlight (work light / work light) that brightly illuminates a large space. A milky white cover that reduces glare and reduces uneven light. The Ra83 and LED with high color rendering prope... Read More
    Rated Voltage (V)  100  Light distribution angle (°)  120  Cable Length (m)  Color Temperature (K)  6500  Color rendering index (Ra)  83  Number of Cores  For both 2-core and 3-core  Protection Class  IP54 (main unit only)  Types of Light Bulb  LED 
    Rating:
    82%
    from S$119.90
    Min. 2 days
  18. Flat floodlight
    Fujikura Flat floodlight
    Equipped with a surge circuit to handle inrush current and inrush voltage from lightning and large electric devices. Noise countermeasures have been taken.
    Power Cable (m)  1.5  Frequency (Hz)  50/60  Color Temperature (K)  5500~6000  Rated Voltage (V)  AC100  Specification  COB LED chip used  Waterproof Specifications  IP65 (Do not use underwater / storm)  Special Purpose  Jet proof  Types of Light Bulb  LED  Power Supply Type  Power cord type  Type  Wide angle (140 °) 
    Rating:
    85%
    from S$69.99
    Min. 2 days
  19. Floodlight 2-core
    TAIKATSU Floodlight 2-core
    Outdoor rain-proof and drip-proof structure. Uses a guard net that can be removed with a single touch. Since the main body is made of die-cast aluminum, it is durable and does not easily retain heat.
    Included Accessories  1 bulb  Rated Voltage (V)  100  Number of Cores  Where to Use  For outdoor use  Power Supply Type  Power cord type  Water Resistant  Rainproof type  Types of Light Bulb  Ref sphere 
    Rating:
    84%
    from S$43.99
    Min. 2 days
  20. Floodlight replacement ball (ref ball)
    Shinwa Floodlight replacement ball (ref ball)
    The outdoor rain-proof and drip-proof structure saves about 10% of electricity. Uses a guard net that can be removed with a single touch. The main body is made of die-cast aluminum, which makes it durable and difficult to hold heat. Indoor / outdoor lighting
    Rated Life (hours)  2000  Types of Light Bulb  Ref sphere 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  21. LED floodlight
    LITETEC LED floodlight
    Convenient and easy-to-use power LED floodlight with waterproof function * Cannot be used underwater or in storms. * The waterproof function will be lost in seawater, high temperature, and low temperature environments.
    Color Temperature (K)  5500~6000  Rating  AC100V 50/60Hz  Waterproof  IP65  Types of Light Bulb  LED 
    Rating:
    73%
    from S$44.99
    Min. 2 days
  22. LED rechargeable floodlight
    GOODGOODS LED rechargeable floodlight
    Utility model registration Rechargeable, cordless and can be used even in places without outlets Built-in magnet firmly attracts to iron surface Ideal for hands-free work Equipped with a USB port, compatible with charging mobile phones and smartphones (in an emergency) Foldable, very convenient f... Read More
    Light Angle  120 ° (wide angle)  Dimensions, Width W x Height H x Depth D (mm)  171.6×126.8×45.9  Angle Adjustment Range  180 ° before and after  Power Consumption (W)  20  Total Luminous Flux (Lm)  2500 (maximum)  Mass (g)  450 (body)  Material  ABS resin + PC  Power Supply  AC charging: AC100V-240V  Recharging Time (hours)  About 4-5  RoHS directive (corresponding to 10 substances)  Correspondence  Light Color  Daylight  Specification  Folding  Lighting Type  HIGH / LOW / SOS / FLASH (4 levels)  Continuous Lighting Time (hours)  HIGH: approx. 3, LOW: approx. 6  Waterproof Protection Grade  IP65 (life waterproof)  Magnet  Included  Types of Light Bulb  LED  Light Source  LED chip x 1  Output  USB:5V 1A  Special Purpose  waterproof 
    Rating:
    88%
    from S$75.99
    Min. 2 days
  23. Floodlight (Work Light) Dedicated Replacement Bulb
    IRIS OHYAMA Floodlight (Work Light) Dedicated Replacement Bulb
    [Color temperature 6,500K] [Daylight color] An LED bulb that can be used as a floodlight. If the base size matches, you can use it as it is with the floodlight you are using. Insects are less likely to occur due to the wavelength of light peculiar to LEDs. Compared to incandescent spheres, it em... Read More
    Light distribution angle (°)  120  Rated Life (hours)  40000  Color rendering index (Ra)  80 and more  Power Input (V)  AC100  Material  Aluminum, polycarbonate, PBT  Protection Class  IP65  Where to Use  Indoor / outdoor use  Types of Light Bulb  LED 
    Rating:
    87%
    from S$56.99
    Min. 2 days
  24. LED floodlight rainproof type
    YAMAZEN LED floodlight rainproof type
    Firmly bright fixture Luminous flux 2400Lm. A 5m power cord that can be installed in high places. 2WAY type (hanging type / clamp type) that can be installed anywhere. For outdoor floodlights, work lights, LED lights, etc. at construction sites and camping.
    Mass (kg)  1.3  Main Unit Dimensions, Width W x Depth D x Height H (mm)  165×85×212  Number of Cores  Power Consumption (W)  30  Types of Light Bulb  LED 
    Rating:
    89%
    from S$99.90
    Min. 2 days
  25. LED battery type slim light
    MonotaRO LED battery type slim light
    Since the illuminance part is elongated, it is a convenient LED light that can illuminate a wide range of narrow places. For production line maintenance, automobile maintenance, construction sites, warehouse work, truck bed work, etc. * LED cannot be replaced. * Batteries are not included. * Rech... Read More
    Mass (g)  185.1 (without batteries)  Irradiation Distance (m)  24  Suitable Battery  3 x AAA batteries (sold separately)  Material  Aluminum  Light Source  Aspect: COB, Advanced LED  Protection Class  IPX4  Types of Light Bulb  LED  Total Luminous Flux (Lm)  Side: 280, tip 50  Continuous Lighting Time (hours)  Side: about 1.5, tip: 15  Dimension (mm)  Φ35×329.50 
    Rating:
    81%
    from S$39.99
    Min. 2 days
  26. LED floodlight rainproof type
    YAMAZEN LED floodlight rainproof type
    Firmly bright fixture luminous flux 5500lm. 2WAY type (hanging type / clamp type) that can be installed anywhere. For work site, store lighting, signboard lighting. For work sites, workshops, camps, outdoors, warehouses, ships, trucks, cargo beds, interiors, civil engineering, civil engineering, ... Read More
    Mass (kg)  1.6  Dimensions, Diameter x Thickness (Φmm x mm)  165×85  Number of Cores  Power Consumption (W)  52  Luminous Flux (Lm)  5500  Power Supply  AC100V(50/60Hz)  Material  Aluminum  Color Temperature  Daylight  Types of Light Bulb  LED 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  27. LED floodlight
    GOODGOODS LED floodlight
    Rechargeable, compact, rechargeable, cordless and can be used even in places without outlets! Lighting 4 mode Equipped with a 4-step dimming function. It can be lit continuously for 6 hours in High mode and about 12 hours in Low mode. * It will decrease as the battery deteriorates. With a bottom ... Read More
    Mass (kg)  0.75 (main unit only)  Light Angle  120 ° (wide angle)  Dimensions, Width W x Height H x Depth D (mm)  232×115×107  Power Consumption (W)  Light Source  9 LED chips  Angle Adjustment Range  90 ° before and after  Total Luminous Flux (Lm)  990  Color rendering index (Ra)  >80  Battery Life  About 1000 times  Recharging Time (hours)  About 3-5  Material  Aluminum alloy + ABS + PC  Battery  Battery for Good Goods 7.4V 4400mAh  RoHS directive (corresponding to 10 substances)  Correspondence  Light Color  Daylight (6000K)  Lighting Type  HIGH / LOW / SOS / Flash (4 levels)  Continuous Lighting Time (hours)  HIGH: approx. 6 LOW: approx. 12  Waterproof Protection Grade  IP44 (life waterproof)  Magnet  Included  Types of Light Bulb  LED  Type  Rechargeable  Special Purpose  waterproof 
    Rating:
    97%
    from S$119.90
    Min. 2 days
  28. LED work light
    GOODGOODS LED work light
    Equipped with the world's strongest magnet N50 x 2 that is useful for outdoor activities and disaster prevention. It is very useful when electricity cannot be used such as in a disaster because it does not need to be charged. It can be used in four different ways, such as attaching it to a wa... Read More
    Power Consumption (W)  10  Light Angle  120 ° (wide angle)  Total Luminous Flux (Lm)  1200  Dimensions, Width W x Height H x Depth D (mm)  170.7×126.53×44.5  Angle Adjustment Range  180 ° before and after  Mass (g)  390 (body)  Material  ABS+PC  Light Source  COB LED chip x 1  RoHS directive (corresponding to 10 substances)  Correspondence  Light Color  Daylight (6000K)  Lighting Type  Hi ・ Mid ・ Lo ・ SOS (4 modes)  Waterproof Protection Grade  IP65  Types of Light Bulb  LED  Special Purpose  waterproof 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  29. LED pocketable light
    MonotaRO LED pocketable light
    You can freely move the angle with the movable clip, and you can hook it in your pocket or work hands-free. The clip has a built-in magnet and can be attached to a metal surface. Equipped with 8 Nichia high-power LEDs, total luminous flux of up to 180lm. As a work light * Separate alkaline 4 batt... Read More
    Operation Environment  -10~40℃  Irradiation Distance (m)  12  Luminous Flux (Lm)  180  Mass (g)  32  Dimensions, Width W x Height H x Depth D (mm)  33×18×160  Continuous Lighting Time (hours)  Color Temperature (K)  7500-8500  Suitable Bulbs  8 SMD type LEDs  Material  ABS、PC、TPR  Protection Class  IP32  Types of Light Bulb  LED 
    Rating:
    76%
    from S$12.99
    Min. 2 days
  30. Clip light
    FUJIMAC Clip light
    Slipless clip (a clip that stays firmly and is easy to use), with a connecting outlet (can be used by connecting a lamp) How to replace the light bulb Replace the light bulb or wire-shaped metal cover without heat. Please note that you may have a fever immediately after the lights are turned off.... Read More
    Power Consumption (W)  200  Cable Length (m)  Trusco Part No.  851-4029  Bolster  E26  Where to Use  For indoor use  Power Supply Type  Power cord type  Types of Light Bulb  Seismic ball  Function  With connection outlet 
    Rating:
    91%
    from S$22.99
    Min. 2 days
  31. Clip lamp with LED bulb New LUMINE α
    WING ACE Clip lamp with LED bulb New LUMINE α
    Rated Input Voltage (V)  100~120  Number of Cores  Light Angle  270 degrees  Cable Length (m)  Frequency (Hz)  50/60  Brightness (Lm)  About 2400  LED Life (Hours)  About 40000  Color Temperature (K)  About 6000  RoHS directive (corresponding to 10 substances)  Correspondence  Light Color  Daylight  Specification  Double insulation  Bolster  E-26  Installation Location  For indoor use  Types of Light Bulb  LED  Power Supply Type  Power cord type  Switch  Rocker switch (seesaw type)  Power Consumption (W)  Up to 500 
    Rating:
    77%
    from S$39.99
    Min. 2 days
  32. Magnetic Electric Stand Light
    NOGA Magnetic Electric Stand Light
    Uses a lightweight aluminum cap made in Japan. One-touch magnet ON / OFF switching Easy installation on horizontal, inclined, and vertical surfaces due to the strong magnet attraction in machine tools * Light bulbs are not included. Please purchase a 60W light bulb. When using a 100W incandescent... Read More
    Dimension (mm)  (Kasabe) Φ148 × 68  Mass (kg)  1.4  Outer Diameter (Φmm)  167  Cable Length (m)  Overall Height (mm)  473  Magnetic Attraction Force (N [kgf])  800[80]  Type  Standard type 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  33. LED clamp light Work light
    IRIS OHYAMA LED clamp light Work light
    [Reliable waterproof / dustproof design IP65] [Color rendering Ra83] [Color temperature 6,500K] Clamp type LED work light (work light / floodlight) useful for outdoor work. The Ra83 and LED with high color rendering properties reproduce the color when exposed to natural light (sunlight). Th... Read More
    Rated Voltage (V)  100  Light distribution angle (°)  110  External Dimensions (Depth D x Width W x Height H) (mm)  116×170×467  Cable Length (m)  Color Temperature (K)  6500  Color rendering index (Ra)  83  Rated Average Life (hours)  About 40000  Light Color  Daylight  Number of Cores  For both 2-core and 3-core  Protection Class  IP65  Types of Light Bulb  LED 
    Rating:
    68%
    from S$96.99
    Min. 2 days
  34. EKO FMC C lamp 100W with clip
    FUJIMAC EKO FMC C lamp 100W with clip
    Comes with a connecting outlet. It can be fixed with a clip. Auxiliary lighting for indoor work sites.
    Cable Length (m)  Trusco Part No.  838-5456  Bolster  E26  Voltage (V)  110  Mass (g)  560  Power Consumption (W)  100 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  35. Fixed Holdermm30
    SAGA DENKI KOGYO Fixed Holdermm30
    It can be used to install a strong light with an outer diameter of 30 mm.
    Dimensions (Length L x Width W x Height H) (mm)  20×30×36  Mass (g)  15  Trusco Part No.  337-6036 
    Rating:
    82%
    from S$12.99
    Min. 2 days
  36. LED floodlight Charging Thunder Beam
    WING ACE LED floodlight Charging Thunder Beam
    Great for places where power is not available! Compact and neat storage! With a magnet, it can be used in various ways! For electrical construction (attic construction), remodeling construction, outdoor construction, warehouse work, garage, storage, etc. * Varies depending on usage and environment.
    Length (mm)  100  Width (mm)  115  Power Consumption (W)  15(3W×5LED)  Height (mm)  195 (including handle: 230)  Number of Cores  Rated Frequency (Hz)  50/60  Range of movement  90 ° before and after  Power Supply Type  AC / DC rechargeable  Included Accessories  AC adapter, cigarette lighter cable  Rated Voltage  AC100~120V  Continuous Lighting Time  About 4  Color Temperature (K)  About 6500  Recharging Time (hours)  About 7.5 (when using AC power)  Brightness (Lm)  About 900  Mass (g)  Approx. 765 (main unit only)  battery life  Can be charged about 500 times  RoHS directive (corresponding to 10 substances)  Correspondence  Light Color  Daylight  Dust / Water Protection  IP65  Where to Use  Indoor / outdoor  Types of Light Bulb  LED 
    Rating:
    97%
    from S$179.90
    Min. 2 days
  37. LED stand light Work light Tripod type
    IRIS OHYAMA LED stand light Work light Tripod type
    [Reliable waterproof and dustproof design IP65] [Color rendering properties Ra83] [Color temperature 5,000K] An LED stand light (working light) that can illuminate the entire surface of the earth widely and brightly. It illuminates a wide range of about 110 ° horizontally and about 110 ° verti... Read More
    Rated Voltage (V)  100  Light distribution angle (°)  120  Cable Length (m)  Color Temperature (K)  6500  Color rendering index (Ra)  83  Energy Consumption Efficiency (Lm/W)  83  Number of Cores  For both 2-core and 3-core  Protection Class  IP65  Types of Light Bulb  LED 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  38. LED work light COB LED mounted magnet hook stand work light outdoor disaster
    ELPA (Asahi Electric) LED work light COB LED mounted magnet hook stand work light outdoor disaster
    Magnet (180 ° rotation) With hook
    Brightness (Lm)  COB LED panel 210, LED torch 20  Types of Light Bulb  LED 
    Rating:
    82%
    from S$22.99
    Min. 2 days
  39. Rechargeable LED floodlight
    GOODGOODS Rechargeable LED floodlight
    With slide handle: Convenient to store and carry. U-shaped arm with built-in magnet: Directly placed, pasted, hung on a pipe, etc. With USB output port: Can charge USB terminals such as smartphones. Cordless rechargeable: Can be used even in places where there is no power supply. Lighting 4 mode:... Read More
    Power Consumption (W)  (LED power) 45  light-angle adjustment (°)  360 before and after  Total Luminous Flux (Lm)  4500  Battery Capacity (Ah)  6.6  projection angle (°)  60  Battery Voltage (V)  7.4  Material  ABS, PC, aluminum alloy, stainless steel  Recharger Voltage (V)  AC100~240  Mass of Main Unit (kg)  About 1.6  Dimensions, Width W x Depth D x Height H (mm)  About 198 × 54.2 × 162.5  Recharging Time (hours)  About 3-4  Charge / discharge count (times)  About 500  RoHS directive (corresponding to 10 substances)  Correspondence  Where to Use  For outdoor use  Lighting Type  HIGH, MID, LOW, SOS (4 levels)  Protection Class  IP65 (life waterproof)  Types of Light Bulb  LED  Number of LED (pieces)  LED chip x 9  Light Color  Neutral white  Power Supply Type  Rechargeable  Standard  [Charger] AC-DC9V / 2A  Output  【USB】 5V/1A 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  40. LED floodlight
    TAIKATSU LED floodlight
    Long life of 30,000 hours. High luminous flux with low power consumption. Compact, lightweight and with a handle, it is easy to carry. Improved usability by adopting a rainproof type push button switch at the bottom of the main body. Since it consumes less power, it emits less C02 and generates l... Read More
    Number of Cores  Cable Length (m)  Color Temperature (K)  6000~6500  Protection Class  IP65  Where to Use  Indoor and outdoor  Types of Light Bulb  LED 
    Rating:
    82%
    from S$87.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2454

Set Ascending Direction