All Category

AC Powered Hand Lamps

View : Grid List
Filter

Items 1 - 40 of 222

Set Ascending Direction
  1. Fluorite (13W)
    HATAYA Fluorite (13W)
    A professional fluorescent hand lamp that can be used by professionals.
    Dimensions, H x W (mm)  419×49  Rated Power Consumption (W)  13  Remark  With indoor double insulation switch  Rated Frequency (Hz)  50/60  Rated Voltage (V)  100  Cable Specification, Type  VCT  Cable Specification, Number of Cores  Mass (kg)  0.5  Cable Length (m)  0.3  Cable Size (mm2 0.75 
    from S$249.90
    Min. 4 days
  2. LED slim light
    SAGA DENKI KOGYO LED slim light
    By using 30 high-brightness LEDs, it is very bright and can be inspected and worked well. The lighting unit is as thin as 20 mm, making it suitable for work in narrow spaces. Unlike fluorescent tubes, LEDs do not break. In addition, the outer cylinder is chemical resistant, so it does not become ... Read More
    Mass (kg)  0.52  Illuminance (Lx)  1400/0.3m  Total Luminous Flux (Lm)  145  Power Consumption (W)  Trusco Part No.  363-4671  Overall Length (mm)  384  Diameter (Φmm)  43  Cable Length (m)  Power Input (V)  AC100(50/60Hz)  LED  High-brightness LED x 30 bulbs  Types of Light Bulb  LED 
    from S$399.90
    Min. 3 days
  3. EKO FMC C lamp 100W with clip
    FUJIMAC EKO FMC C lamp 100W with clip
    Comes with a connecting outlet. It can be fixed with a clip. Auxiliary lighting for indoor work sites.
    Cable Length (m)  Trusco Part No.  838-5456  Bolster  E26  Voltage (V)  110  Mass (g)  560  Power Consumption (W)  100 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  4. Waterproof LED straight pipe tempo light start set
    Luminous Waterproof LED straight pipe tempo light start set
    Waterproof LED straight tube (with cord) Light and strong, up to 10 can be connected for many scenes * With plug cord and connector (can be used with this set, it is a start set)
    Cable Length (m)  1.8  Power Cable  2 cores  Rated Life (hours)  About 40000  Waterproof  IP67  Types of Light Bulb  LED 
    Rating:
    78%
    from S$76.99
    Min. 2 days
  5. LED work light AC
    LITETEC LED work light AC
    The definitive edition of simple lighting. The original hook with a high degree of freedom allows it to be hung in various places. The hook designed by the manufacturer allows for a high degree of freedom in installation. It can be hooked on a single tube in either vertical or horizontal orientat... Read More
    Brightness (Lm)  1700  Power Consumption (W)  20  Power Cable (m)  Mass (g)  357  Color Temperature (K)  6000  Dimensions, Width W x Height H x Depth D (mm)  685×42×40  Types of Light Bulb  96 SMD LED chips  Input Voltage (V)  AC100(50/60Hz)  Protection Class  IP65 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  6. LED integrated pipe light
    NICHIDO IND LED integrated pipe light
    No troublesome construction required! Mass connection !! For lighting of food factories, medical warehouses, production line factories, Okada event venues, tunnel construction, sewage construction, and construction sites! With a polycarbonate switch that is hard to break, it lights up individuall... Read More
    Input power (V)  100(50/60Hz)  Hook Total Length (mm)  176  hook inner diameter (mm)  50  Color Temperature (K)  5000  Service Life  50000 hours  Types of Light Bulb  LED  Light Color  Neutral white  Type  Outdoor type  Plug Shape  Pockin plug 
    Rating:
    100%
    from S$199.90
    Min. 6 days
  7. Fluorescent work light 13W
    EARTH MAN Fluorescent work light 13W
    Because it is a fluorescent lamp, it is a bright and bright white light. Power saving and economical. Rainproof type for both indoor and outdoor use. Since it has a built-in inverter, there is little flicker. Light and rust-free resin body. Since it has a horizontal hook, it can be hung verticall... Read More
    Mass (kg)  0.46  Cable Length (m)  1.5  Power Consumption (W)  13  Current (A)  13  Frequency (Hz)  50/60  Main Unit Dimensions, Length L x Width W x Height H (mm)  53×53×380  Voltage (V)  AC100  Types of Light Bulb  Fluorescent light  Installation Location  Indoor / outdoor use  Special Purpose  Rain protection  Hook  With hook 
    Rating:
    68%
    from S$36.99
    Min. 2 days
  8. Rainproof fluorescent handy light
    NICHIDO IND Rainproof fluorescent handy light
    Brightness of seismic bulb 60W or more. You can freely "hang it with a hook" or "paste it with a magnet". For car repair and work in narrow spaces. Ideal for light work in factories. * Please note that it is hot during lighting and immediately after it is turned off. * It is n... Read More
    Power Input (V)  100  Power Consumption (W)  11.2  Input Plug  15A125V2P rainproof plug  Trusco Part No.  361-5910  Overall Length (mm)  370  Mass (g)  477  Cable Length (m)  Color Temperature (K)  6500  Brightness (Lm)  800  Total Luminous Flux (Lm)  800  Suitable Bulbs  F13W-N (dedicated)  Types of Light Bulb  Fluorescent light  Special Purpose  Rain protection  Water Resistant  Rainproof type  Switch  Seesaw switch  Cable Specification, Type  VCTF0.75mm2  Hook  With hook  Magnet  With magnet 
    Rating:
    51%
    from S$73.99
    Min. 2 days
  9. Auxiliary cord hand lamp (with 2P outlet)
    HATAYA Auxiliary cord hand lamp (with 2P outlet)
    Uses a resin grip with excellent heat resistance and insulation. Comes with a convenient hand switch. Since it has a built-in outlet, it is an excellent product that allows you to use lighting and power tools at the same time. Car maintenance. Machine inspection and maintenance work.
    Power Input (V)  100  Types of Light Bulb  Incandescent light bulb  Cable Specification, Type  VCT1.25mm2 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  10. Lenka light (fluorescent lamp connection light 20)
    HATAYA Lenka light (fluorescent lamp connection light 20)
    With an outlet, up to 10 lights can be connected and turned on. It is a rainproof type for outdoor use that can be used even in the rain. Energy saving, long life, low temperature. It has a built-in inverter and lights up instantly. For both 50Hz and 60Hz. Tunnel construction. Various production ... Read More
    Rating:
    93%
    from S$159.90
    Min. 2 days
  11. Rainproof Kay Hand Lamp Standard LED Type
    HATAYA Rainproof Kay Hand Lamp Standard LED Type
    A safe outdoor rainproof type that is resistant to water and dust. Made of all resin and lightweight. A tough and impact-resistant polycarbonate guard net. A lamp cover that is not only waterproof and dustproof, but also prevents scattering when the lamp is damaged. Double insulation structure th... Read More
    Cable Size (mm2 0.75  Dimensions, Diameter x Length L (Φmm x mm)  142×357  Wire Specifications-Number of Cores (C)  Cable Specification, Type  2PNCT  Rated Life (hours)  40000  Rated Frequency (Hz)  50/60 combined use  Total Luminous Flux (Lm)  500  Color Temperature (K)  5000  Rated Power (W)  Lighting Device  7W bulb shaped LED lamp  Rated Voltage (V)  AC100  Specification  Double insulation  Types of Light Bulb  LED  Light Bulb  LED  Color  Lunch white equivalent  Type  Standard type 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  12. LED Lenca Light S LSX-5N
    HATAYA LED Lenca Light S LSX-5N
    Lightweight connected LED with soft light Connected lighting is possible because it has a long light outlet. Energy-saving white straight tube 18W LED lamp adopted Replaceable LED lamp (dedicated lamp) Outdoor rainproof type that is safe even in the rain Double insulation structure that does not ... Read More
    Cable Size (mm2 0.75  Rating  100V、18W  Total Luminous Flux (Lm)  1800  Lighting Device  18W, straight tube type, LED lamp  LED Life (Hours)  40000  Cable Length (m)  Frequency  50 / 60Hz combined use  Types of Light Bulb  LED  Number of Connections  Up to 15 possible  Cable Specification, Type  VCT×2 
    Rating:
    40%
    from S$199.90
    Min. 2 days
  13. Sensor cord (outdoor type)
    NICHIDO IND Sensor cord (outdoor type)
    Automatically turns on when it gets dark !! (Automatically turns off) For lighting of construction sites, outdoor illumination, signboard lighting, night lighting in factories, etc. !! * Keep the sensor part away from the lighting as much as possible.
    Mass (kg)  0.16  Cable Length (m)  0.5  Wire Specification-Thickness (mm2 0.75  Number of Outlets  Rated Voltage (V)  100  Rated Power (W)  1200  Rated Current (A)  15  Outlet Type  2-pole  Allowable Current of Cable (A)  21  Wire color  Black  Types of Light Bulb  Fluorescent light  Installation Location  Outdoors  Suitable Equipments  Up to 10A (1000W)  Cable Specification, Type  VCT 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  14. ILI type home hand lamp
    HATAYA ILI type home hand lamp
    It is a lightweight and compact body. Comes with a 360 ° rotating hook. Comes with a hand switch. A net-type guard with a high heat dissipation effect. Comes with a net-type lamp guard for easy bulb replacement. Phenol resin grip with excellent heat resistance and insulation. Construction site. W... Read More
    Power Input (V)  100  Dimensions, Width W x Length L (mm)  119.5×338  Power Consumption (W)  60  Brightness (Lm)  790  Types of Light Bulb  Seismic ball  Cable Specification, Type  VCT 0.75mm 2 x 2 cores  Hook  With hook 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  15. Work light Captain light LED
    SANKYO REELS Work light Captain light LED
    It is a high-brightness, wide-angle type with a color similar to that of fluorescent lamps, so there is no sense of discomfort. For lighting during maintenance of automobiles and machines
    Power Input (V)  125  Illuminance (Lux)  130  Main Unit Dimensions (mm)  350×65×42  Frequency (Hz)  50/60  Power Consumption (W)  Types of Light Bulb  LED  Material  Resin case 
    Rating:
    90%
    from S$229.90
    Min. 2 days
  16. Hand lamp with guard hook
    TRUSCO Hand lamp with guard hook
    Comes with a polyca guard that is resistant to heat and shock. Uses a rubber cap tire cable. With hand switch.
    Cable Length (m)  0.3  Power Input (V)  100  Types of Light Bulb  Seismic ball 
    from S$18.99
    Min. 2 days
  17. Floren light
    HATAYA Floren light
    Since it has an outlet, up to 10 lights can be connected and lit. Since it is rainproof, it can be used outdoors. Double insulation structure makes it safe without grounding. Since it is a fluorescent lamp, it saves energy, has a long life, and has a low temperature. With a built-in inverter, it ... Read More
    Cable Size (mm2 0.75  Power Input (V)  100  Cable Specification, Number of Cores  Types of Light Bulb  Fluorescent light  Installation Location  Outdoors  Special Purpose  Rain protection  Water Resistant  Rainproof type  Hook  With hook 
    Rating:
    80%
    from S$289.90
    Min. 2 days
  18. Hand light
    EARTH MAN Hand light
    With a convenient hook that can be hooked and used.
    Power Consumption (W)  (Supplied lamp) 100  Frequency (Hz)  50/60  Voltage (V)  AC100  Cable Length (m)  About 0.3  Bolster  E26  Types of Light Bulb  Light bulb type fluorescent lamp  Hook  With hook 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  19. Incandescent hand lamp
    HATAYA Incandescent hand lamp
    Hataya's CM type, which meets the needs of typical professional hand lamps and has been very well received, uses a resin grip with excellent heat resistance and insulation, and is easy to grip and can be hung with a hand switch. Can be used in a wide range. Since it has a built-in outlet, it ... Read More
    Mass (kg)  1.1  Cable Specification, Thickness (mm2)  1.25  Cable Length (m)  10  Rated Voltage (V)  100  Trusco Part No.  107-3737  Cable Specification, Number of Cores  Outlet Specification  2P7A 125V with ground  Frequency (Hz)  50/60 combined use  Rated Power (W)  60  Type  60W incandescent lamp  Lighting Device  AS type 60W seismic bulb included  Types of Light Bulb  Incandescent lamp  Cable Specification, Type  VCT 
    Rating:
    88%
    from S$64.99
    Min. 2 days
  20. LED Lenka Light S LSX-10N
    HATAYA LED Lenka Light S LSX-10N
    Lightweight connected LED long light with soft light Energy-saving white straight tube 18W LED lamp adopted. Replaceable LED lamp (dedicated lamp) Outdoor rainproof type with hook for hanging that is safe even in the rain. Horizontal suspension and angle adjustment are possible. For outdoor conne... Read More
    Cable Size (mm2 0.75  Cable Length (m)  10  Rating  100V、18W  Total Luminous Flux (Lm)  1800  Lighting Device  18W, straight tube type, LED lamp  LED Life (Hours)  40000  Frequency  50 / 60Hz combined use  Types of Light Bulb  LED  Number of Connections  Up to 10 possible  Cable Specification, Type  VCT×2 
    from S$199.90
    Min. 4 days
  21. Fluorescent hand lamp Fluorite
    HATAYA Fluorescent hand lamp Fluorite
    A professional fluorescent hand lamp that can be used by professionals. Since it is an inverter type, it lights up instantly and can be used for both 50 / 60Hz. Since it is a fluorescent lamp, it has a low temperature even when used for a long time. Slim design that illuminates every corner even ... Read More
    Rated Voltage (V)  100  Rated Power Consumption (W)  13  Dimensions (H x W x D) (mm)  419×64×49  Frequency (Hz)  50/60 combined use  Types of Light Bulb  Fluorescent light  Installation Location  Indoor  Waterproof  Indoor type  Remark  Indoor type double insulation  Cable Specification  VCT0.75×2 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  22. Hand lamp
    GREAT TOOL Hand lamp
    Comes with 3 convenient hooks. Seismic hand lamp for indoor use only
    Rated Voltage (V)  100  Rated Power Consumption (W)  100  Mass of Main Unit (g)  230  Rated Frequency (Hz)  50/60  Rated Life (hours)  About 2000  Cable Length (cm)  About 30  Dimensions, H x W (mm)  About 302 x about 123  Bolster  E26 
    from S$15.99
    Min. 2 days
  23. Strong Light LED
    SAGA DENKI KOGYO Strong Light LED
    Power consumption is about half that of conventional fluorescent tubes. It lights up without any problem even at low temperatures. (Fluorescent tubes do not light below 0 ° C, but LEDs can be used up to -20 ° C.) Low carbon dioxide emissions. For work in places where it is difficult to replace fl... Read More
    Overall Length (mm)  680  Power Consumption (W)  Input Voltage (V)  AC100  Protection Class  IP-66  Types of Light Bulb  LED 
    from S$489.90
    Min. 2 days
  24. Hand lamp (scattering prevention type)
    NICHIDO IND Hand lamp (scattering prevention type)
    Even if the light bulb breaks, the debris will not scatter and the broken debris will remain in the cover. Ideal for food / pharmaceutical factories, nuclear power plants, etc. * When using outdoors, use the specified waterproof plug for the plug on the connected device side. (If the shape does n... Read More
    Mass (kg)  Power Input (V)  100  Brightness (Lm)  1600  Power Consumption (W)  25  Trusco Part No.  335-5691  Overall Length (mm)  345  Cable Length (m)  Types of Light Bulb  Light bulb type fluorescent lamp  Cable Specification, Type  VCT 0.75mm 2 x 2 cores 
    Rating:
    20%
    from S$76.99
    Min. 2 days
  25. LED hand lamp (indoor type)
    TRUSCO LED hand lamp (indoor type)
    An LED type that generates less heat and is less prone to insects. Comes with a polyca guard that is resistant to heat and shock. Uses a rubber cap tire cable.
    Cable Length (m)  0.3  Power Input (V)  110  Brightness (Lm)  490  Power Consumption (W)  7.2  Bolster  E-26  Included Accessories  Extension cord: 5m  Types of Light Bulb  LED  Specification  With hand switch 
    from S$39.99
    Min. 2 days
  26. Super Strong Light (Seismic / Special Fluorescent Light)
    SAGA DENKI KOGYO Super Strong Light (Seismic / Special Fluorescent Light)
    Since it uses a special resin outer cylinder with excellent chemical resistance, it is resistant to acids and alkalis and can be wiped with thinner. (Even if you wipe it, it will not melt and turn white.) Since the safety light source is built in a special plastic cylinder, it is extremely resist... Read More
    Mass (kg)  1.06  Power Consumption (W)  15  Trusco Part No.  253-0589  Dimension (mm)  335×54×49  Cable Length (m)  Brightness (Lm)  840  Power Input (V)  AC100  Types of Light Bulb  Compact fluorescent lamp  Fluorescent Tube  FPL-13EX-N 13 twin pipe  Installation Location  Indoor  Waterproof  Indoor type  Lighting Type  Inverter 
    Rating:
    100%
    from S$389.90
    Min. 6 days
  27. HANDY LIGHT MINI
    Fujikura HANDY LIGHT MINI
    Hands-free with a pen clip and a strong magnet. Small and convenient. Also ideal for emergency lights. * Batteries are sold separately.
    Brightness (Lm)  120  Total Luminous Flux (Lm)  120  Dimensions, Width W x Height H x Depth D (mm)  17×170×31  Irradiation Distance (m)  20  Continuous Lighting Time  2h  Mass (g)  36.7 (main unit only)  Types of Light Bulb  LED  Water Resistant  None  Specification  Uses 5 SMD 3528 LED chips 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  28. Drip-proof hand lamp
    HATAYA Drip-proof hand lamp
    It is a drip-proof hand lamp that can be used with confidence even in the field where splashes fly. The drip-proof structure of the switch and energizing parts is a safety design type that shuts out water and dust. In the unlikely event that the bulb breaks accidentally, the surface coating will ... Read More
    Power Input (V)  100  Power Consumption (W)  60  Brightness (Lm)  790  Total Luminous Flux (Lm)  790  Dimensions, Width W x Length L (mm)  95×365 
    from S$85.99
    Min. 2 days
  29. Strong Light Hand Type
    SAGA DENKI KOGYO Strong Light Hand Type
    The brightness is equivalent to 60W incandescent light bulb, and the outer diameter of the outer cylinder of the lighting unit is 47mm. Fluorescent lamps do not generate as much heat as incandescent lamps, so you can work safely without worrying about burns. Fluorescent lamps are housed in a dura... Read More
    Power Input (V)  100  Fluorescent light  13W FPL13EX-N  Power Consumption (W)  15  Overall Length (mm)  335  Brightness (Lm)  840  Types of Light Bulb  Fluorescent tube  Installation Location  Indoor  Waterproof  Indoor type  Lighting Type  inverter 
    Rating:
    70%
    from S$329.90
    Min. 2 days
  30. Safety work light (hand lamp)
    IWASAKI ELECTRIC Safety work light (hand lamp)
    * Cables and plugs are not included
    Trusco Part No.  805-2874 
    from S$85.99
    Min. 2 days
  31. LED auxiliary code lamp
    HATAYA LED auxiliary code lamp
    The total luminous flux is 800 lumens. Light bulb color (color temperature / 3000K) that suppresses metal reflection. Uses an energy-saving and long-life 10W bulb-shaped LED lamp. Since it emits less ultraviolet light, it hardly repels insects. A resin glove that is hard to break even if dropped.... Read More
    standard power consumption charge (50Hz)  0.27  Mass (kg)  1.7  Power Consumption (W)  10  Cable Length (m)  10  Power Input (V)  100  Lighting Device  10W bulb shaped LED lamp  Trusco Part No.  149-2209  Outlet Specification  2P・12A・125V  Color Temperature  3000 (bulb color)  Overall Length (mm)  353  Frequency (Hz)  50/60 combined use  Brightness (Lm)  800  Bolster  E26  Spare ball  LDA10L-G270  Light Color  Lamp colour  Cable Specification, Type  VCT  Cable Specification  VCT1.25mm2×2C 
    from S$119.90
    Min. 2 days
  32. Strong light (for mounting, inverter type, rainproof type)
    SAGA DENKI KOGYO Strong light (for mounting, inverter type, rainproof type)
    All types have a rainproof structure. The outer cylinder of the lighting unit is made of 1.8 mm thick polycarbonate, so it is extremely durable.
    Power Input (V)  100  Cable Length (m)  Types of Light Bulb  Fluorescent tube  Protection Class  IP66  Special Purpose  Rain protection  Lighting Type  inverter 
    from S$329.90
    Min. 2 days
  33. Strong light LED
    SAGA DENKI KOGYO Strong light LED
    Types of Light Bulb  LED 
    from S$329.90
    Min. 2 days
  34. Fluorescent hand light with reflector
    EARTH MAN Fluorescent hand light with reflector
    Collects light in front to increase brightness! With reflector. With a convenient hook that can be hooked and used. Bright and bright white light! Energy-saving fluorescent lamp.
    Main Unit Voltage (V)  (Handlight body) AC100  Voltage (V)  (Supplied lamp) AC100  Total Luminous Flux (Lm)  1400  Frequency (Hz)  50/60  Cable Length (m)  About 0.3  Light Color  Daylight  Bolster  E26  Types of Light Bulb  Fluorescent light  Hook  With hook 
    from S$44.99
    Min. 3 days
  35. TRIENS Work Light Captain Light (Fluorescent Light 18W)
    SANKYO REELS TRIENS Work Light Captain Light (Fluorescent Light 18W)
    Mass (g)  395  Trusco Part No.  851-3974  Types of Light Bulb  Fluorescent light  Material  Resin case 
    from S$149.90
    Min. 2 days
  36. LED floren light
    HATAYA LED floren light
    Power consumption is about half that of equivalent fluorescent lamps, which is economical. It generates less heat, significantly reduces carbon dioxide emissions, and is mercury-free and lead-free. Since it does not generate ultraviolet rays, insects do not approach it. Since it is not a glass tu... Read More
    Mass (kg)  1.7  Power Consumption (W)  10  Power Input (V)  100  Luminous Flux (Lm)  1000  Brightness (Lm)  1000  Trusco Part No.  390-9603  Cable Length (m)  Types of Light Bulb  LED  Type  Outdoor type (rainproof type)  Installation Location  Outdoors  Special Purpose  Rain protection  Water Resistant  Rainproof type  Hook  With hook 
    from S$699.90
    Min. 4 days
  37. Lencalite 40W (for outdoor use)
    HATAYA Lencalite 40W (for outdoor use)
    Since it is rainproof, it can be used not only for on-site lighting but also for outdoor work.
    Rated Frequency (Hz)  50/60  Rated Power Consumption (W)  40  Rated Voltage (V)  100  Mass (kg)  1.8  Cable Specification, Number of Cores  Cable Size (mm2 0.75  Cable Specification, Type  VCT 
    from S$369.90
    Min. 4 days
  38. For saga strong light installation
    SAGA DENKI KOGYO For saga strong light installation
    All types have a rainproof structure. The outer cylinder of the lighting unit is made of 1.8 mm thick polycarbonate, so it is extremely durable. Attached to walls, steel frames, machines, etc. as temporary lighting and work lighting at the site
    standard power consumption charge (50Hz)  0.3 yen / h  Mass (kg)  0.88  Power Consumption (W)  15  Overall Length (mm)  376  Cable Length (m)  Outer Diameter (Φmm)  53  Trusco Part No.  816-2468  Brightness (Lm)  840  Power Input (V)  AC100  Compatible fluorescent lamp  FPL13EX-N  Set Contents  Fixed holder H-50 x 2  Material (Outer Pipe)  Polycarbonate  Protection Class  [Rain / dust protection] IP66  Lighting Type  inverter 
    from S$339.90
    Min. 5 days
  39. Rainproof floor light
    HATAYA Rainproof floor light
    It is a rainproof type for outdoor use, so it is safe even if it gets wet. Since it is an inverter type, it does not flicker and the light that is kind to the eyes lights up instantly. Compared to incandescent lamps, it is low temperature lighting, so it is safe to work for a long time. Comes wit... Read More
    Cable Size (mm2 0.75  Power Input (V)  100  Power Consumption (W)  13  Number of Cores  2C  Cable Specification, Type  2PNCT  Overall Length (mm)  425  Brightness (Lm)  840  Spare ball  FPL13EX-N  Types of Light Bulb  Fluorescent light  Specification  Outdoor rainproof type, insulation  Installation Location  Outdoors  Special Purpose  Rain protection  Hook  With hook 
    from S$289.90
    Min. 3 days
  40. Explosion-proof LED hand lamp 10W
    HATAYA Explosion-proof LED hand lamp 10W
    It is a safety structure of outdoor type pressure-resistant explosion-proof structure (d2G4). It can be used in 1st and 2nd dangerous places where flammable gas and explosive gas are present. It is suitable for chemical plants, petroleum product manufacturing plants, places where combustibles suc... Read More
    Accuracy Grade  (Explosion) 2  Specification  (Ignition degree) G4  Cable Length (m)  Power Input (V)  100  Brightness (Lm)  1370  Power Consumption (W)  21  Trusco Part No.  827-7095  Special Purpose  Explosion proof  Types of Light Bulb  LED  Explosion-proof Structure 
    from S$1,499.00
    Min. 24 days
View : Grid List
Filter

Items 1 - 40 of 222

Set Ascending Direction