Floor Polishers & Sweepers / Floor Buffers
Other Related Pages
- YAMAZAKI (CONDOR) Condor (Polisher pad) 51 line floor pad 18 "red (for maintenance)from S$469.90Min. 6 days
- YAMAZAKI (CONDOR) Replacement brush for polisher (One-touch Torlon brush)With plate (plastic) that can be attached with one touchSize (inch) 12
- YAMAZAKI (CONDOR) Turby (spare)Spare brush for Turby CS series.Material Rotating brush / pig hair
- 3M Scotch Bright Surface Preparation PadStrong surface cleaning can be done with just water. Work time can be shortened. Since the floor surface after removing the resin wax is finished smoothly, the gloss is quickly restored when reapplying. Easy to treat sewage.Material Nylon fiber Color Brown
- YAMAZAKI (CONDOR) Polisher replacement brush (wire brush)Attach the special attachment (sold separately) to the wire brush with a screw and set the brush.
- 3M Scotch Bright High Pro PadA floor pad made by applying abrasive grains to an extra-thick nylon non-woven fabric. For peeling work, especially for peeling old wax or thickly applied wax that cannot be removed with a stripping pad (the tile surface may be scraped too much). Used for peeling resin wax. Also for deburring con... Read MoreMaterial Nylon fiber Color Black
- YAMAZAKI (CONDOR) Driving pad for polisherFor pad mounting. * A special plate bracket is required to attach it to the polisher.
- AMANO Brush / pad automatic floor cleaning machine for polisher, pad for polisher (red)It can be used for floor washer / polisher of any manufacturer. For cleaning the surface of resin wax. (Cleaning and polishing light stains on the surface of resin wax)Grain Size, Compatible Finish #320
- 3M Scotch Bright SPP ExtraYou can clean the surface of resin wax with just water. Since the floor surface is adjusted smoothly while working, subsequent work (wax recoating) can be performed efficiently and effectively. With an open structure with voids, it is less likely to be clogged and is suitable for efficiently work... Read MoreMaterial Nylon fiber Color Brown
- AMANO Brush / pad automatic floor cleaning machine for polisher, pad for polisher (black)Grain Size, Compatible Finish #80from S$189.90Min. 2 days
- 3M Scotch Bright Yellow Auto Scrubber PadA floor pad made of polyester non-woven fabric. Cleaning without damaging the surface of the resin wax using our unique binder technology. It suppresses the loss of luster that is annoying during cleaning work. Removes greasy heel marks on the floor surface. Durability is comparable to Scotch-Bri... Read MoreMaterial Polyester fiber Color Yellowfrom S$48.99Min. 2 days
- AMANO Brush / pad automatic floor cleaning machine for polisher, pad for polisher (brown)Grain Size, Compatible Finish #120from S$279.90Min. 2 days
- MEIHO Compact cleanerCleaning (Dust Collection) Width (mm) 700 Dust Box Capacity (L) 20from S$329.90Min. 2 days
- AMANO Brush / pad automatic floor cleaning machine for polisher, pad for polisher (blue)Grain Size, Compatible Finish #240from S$279.90Min. 2 days
- AMANO 8 inch replacement brush for polisherFor 8-inch floor polisher three-claw type. Used for cleaning weak to moderate stains on the floor A standard cleaning brushfrom S$149.90Min. 2 days
- YAMAZAKI (CONDOR) Polisher replacement brush (one-touch fern brush)Size (inch) 12from S$119.90Min. 2 days
- PROXXON Polishing disc polishing paperTip tool for micro polisher For polishing finish Abrasive paper for hiding scratches and pre-finishingSuitable Model 27580 Abrasive Grain Size 2000th Outer Diameter (Φmm) 50 Detachable method Magic tape RoHS directive (corresponding to 10 substances) Correspondencefrom S$17.99Min. 2 days
- 3M Scotch Bright Green Scrubbing PadA floor pad made of nylon non-woven fabric coated with abrasive grains. It is used for cleaning resin wax in combination with water or a cleaning agent.Material Nylon fiber Color Green
- SMSJapan Magic Pat Loop Long (for carpet)The microfiber has doubled and the water absorption rate has doubled. It reduces the number of sheets used and helps reduce costs. Scrapes dirt with a PP brush and efficiently absorbs sewage. A strong ally of the semi-dry construction method.Material 100% microfiber, PP brushfrom S$99.90Min. 2 days
- TAKEYA BRUSH INDUSTRIAL Nylon brushThe hardness of the brush is normal. It can be washed anywhere. Nylon brush for polisher * Plate is sold separately.from S$67.99Min. 2 days
- AMANO Brush / pad automatic floor cleaning machine for polisher, Polisher pad (white)Grain Size, Compatible Finish #500from S$219.90Min. 2 days
- ESCO [For EA928AS-40] Pad (White)For surface cleaning, poly bath, cleaning of glass surfaceSuitable for For EA928AS-40 Material Nylon, polyester nonwoven fabric Color White Mass (g) 18from S$5.19Min. 2 days
- KYOKUTO (Kyokuto-Sanki) Polishing and baking (white) padFor polishing and bakingColor Whitefrom S$29.99Min. 2 days
- 3M Scotch Bright Red Buffer PadA floor pad made of polyester non-woven fabric coated with mineral particles. Used for light cleaning and polishing of resin wax surfaces.Material Polyester fiber Color Redfrom S$66.99Min. 2 days
- YAMAZAKI (CONDOR) Thick line floor pad for polisherPad for condor polisher. For peeling, cleaning, and polishing.Dimension (inch) 13from S$189.90Min. 6 days
- 3M High compression melamine pad for ceramic cleaningA floor pad made by compressing melamine foam, which is an ultrafine fiber with a diameter of several μm, at a high magnification. Very fine and highly rigid ultrafine fibers penetrate into the pores of the flooring and remove dirt. Achieves high durability through our unique product design and p... Read Morefrom S$58.99Min. 12 days
- ESCO [For EA928AS-30, -31] Pad (White)Dirt on plastic and glass surfacesSuitable for Replacement pad for EA928AS-30, -31 Material Nylon, polyester nonwoven fabric Color White Mass (g) 80from S$8.79Min. 2 days
- PROXXON Dedicated buffTip tool for micro polisher Apply abrasives such as wax to work. Polishing, polishing, removing dirtSuitable Model 27520・27580 Outer Diameter (Φmm) 50 Detachable method Magic tape RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- FPS Microfiber pad N for scrub launcherA carpet pad made of 100% microfiber with a PP brush woven in a loop. Since it comes with a PP brush, brushing and water recovery can be performed at the same time.Size (inch) 7from S$24.99Min. 28 days
- ESCO 12 inch microfiber padPlease use EA899MW-102 together. Please use EA899MW-202 together. Carpet cleaning pad Used by attaching to the pad stand.Material Microfiberfrom S$43.99Min. 2 days
- SMSJapan Magic pat loop type (for carpet)Material 100% microfiber, PP brushfrom S$77.99Min. 7 days
- 3M Scotch Bright White Super Polish PadA floor pad made of polyester non-woven fabric. Used for polishing and baking resin wax.Material Polyester fiber Color Whitefrom S$66.99Min. 7 days
- 3M Scotch Bright Black Stripping PadA floor pad made of nylon non-woven fabric coated with abrasive grains. Used for peeling resin wax.Material Nylon fiber Color Blackfrom S$58.99Min. 13 days
- 3M Scotch Bright SPP FineSmoothly adjust the resin wax surface while cleaning. The floor surface is adjusted to be smooth during daily cleaning, which suppresses gloss deterioration and maintains the aesthetic appearance for a long time. The surface is hard to get dirty and reduces the load of daily cleaning. Extend the ... Read MoreMaterial Nylon fiber Color Brownfrom S$76.99Min. 7 days
- ESCO [For EA928AS-40] Pad (Red)Hard to scratch, clean the pool waterline, clean the wallsSuitable for For EA928AS-40 Material Nylon, polyester nonwoven fabric Color Red Mass (g) 18from S$5.19Min. 2 days
Filter by categories