All Category

Empty Can / Plastic Bottle Crushers

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Aki can crusher
    No Brand Aki can crusher
    Spray cans, steel cans, aluminum cans. Compactly compresses bulky cans. Reuse open cans and cherish limited resources.
    Mass (kg)  About 2.1  Dimensions, Width W x Length L x Height H (mm)  Approx. 120 × 370 × 40  Surface Treatment  Electrodeposition coating  Material  Steel 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  2. Suck it! Suction type PET bottle crusher
    Yachiyo Industial Suck it! Suction type PET bottle crusher
    A compressor that can easily turn bulky PET bottles into pechanco. When you compress a PET bottle, it will be tightly packed into a size of about one-half to one-fourth. * The compression rate varies depending on the type of PET bottle. Elastomer suction port that fits various drinking spouts. A ... Read More
    Diameter x Length L (Φmm x mm)  50×280 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  3. Separation scissors
    Pocket Separation scissors
    You can degas the spray can. You can remove the resin ring remaining on the mouth of the PET bottle. You can remove the metal ring left on the mouth of the bottle.
    Rating:
    76%
    from S$2.39
    Min. 2 days
  4. Empty can crush
    Mokuba Empty can crush
    With a boost function, you can work easily. Comes with a protrusion for venting gas. For crushing empty cans and PET bottles
    Dimension (mm)  455×180×315  Mass (g)  6400 
    Rating:
    66%
    from S$189.90
    Min. 2 days
  5. Sorting scissors (saw blade processing)
    Pocket Sorting scissors (saw blade processing)
    You can cut the milk carton and flatten it. The film on the beverage bottle can be peeled off. You can cut a PET bottle and use it for crafting and making flower pots.
    Rating:
    96%
    from S$2.49
    Min. 2 days
  6. 140mm empty can gas vent
    ESCO 140mm empty can gas vent
    Make a hole in a used can such as a gas can on a cassette stove to remove residual gas.
    Overall Length (mm)  140  Mass (g)  26  Esco Part No.  EA570Z-7 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  7. 215mm empty can degassing pliers
    ESCO 215mm empty can degassing pliers
    Prevents gas from splashing through the holes. Compatible with empty cans with a diameter of 30 mm to 100 mm.
    Overall Length (mm)  215  Jaw Opening Adjustment  3 stages (large, medium, small)  Esco Part No.  EA570Z-6  Material  Steel plate, chrome plating 
    Rating:
    60%
    from S$27.99
    Min. 2 days
  8. Can crusher Recycling crusher
    EBM Can crusher Recycling crusher
    Outer Dimensions (mm)  320×165×H42  maker part number  7403800  Material  Iron, silicon paint 
    from S$44.99
    Min. 2 days
  9. Plastic bottle scissors
    KENIS Plastic bottle scissors
    The stepped blade allows you to cut the PET bottle smoothly without touching it. The tip of the blade has a special shape, so you can easily start cutting PET bottles.
    Overall Length (mm)  160  Blade Length (mm)  34 
    from S$17.99
    Min. 2 days
  10. 147mm ring label remover (for plastic bottles)
    ESCO 147mm ring label remover (for plastic bottles)
    This is convenient when you want to cut off the ring and label of a PET bottle and dispose of them separately. Used PET bottles are reused for various plastic products. By separating the remaining ring and label, it becomes a higher quality recycled PET resin and can cooperate in reuse. It is use... Read More
    Overall Length (mm)  145  Mass (g)  20  Esco Part No.  EA570Z-9 
    Rating:
    90%
    from S$5.59
    Min. 2 days
  11. Recycle crusher
    UNIT (UNIT SAFETY SIGNS) Recycle crusher
    You can easily compress empty cans and PET bottles. For reducing the amount of garbage in empty cans and PET bottles * Do not use for spray cans that may explode or catch fire. * Be careful not to get your hands caught.
    Overall Length (mm)  164  Width (mm)  319  Length (mm)  48 
    from S$88.99
    Min. 5 days
  12. Empty Can Crusher
    ESCO Empty Can Crusher
    Crush empty cans
    Dimension (mm)  180(W)×455(D)×215(H)  Mass (kg)  6.4  Material  Iron 
    from S$269.90
    Min. 5 days
  13. Can & plastic bottle crusher
    Arnest Can & plastic bottle crusher
    It weighs about 1.5 kg and has a handle, so it is easy for women and the elderly to carry. The V-shaped structure, which concentrates force and makes it difficult to move, allows you to crush large 2 liter PET bottles, hard steel cans, and aluminum cans with little force (with an easy-to-understa... Read More
    Dimensions when Folded, Overall Length x Width W x Height (mm)  380×200×60  TKG Part No. (2017)  6-0532-1801  Mass (kg)  About 1.5 
    Rating:
    73%
    from S$48.99
    Min. 2 days
  14. Empty can crusher Pettanko can
    Arnest Empty can crusher Pettanko can
    It can be crushed with a light force by crushing it in two steps, vertical and horizontal. Compact body for small space storage (3.5 cm width B5 size). The amount of garbage is also reduced to one-third! As an empty can crusher, empty can crusher, can crusher, can crusher, can crusher, can crushe... Read More
    Jack Dimensions, Width W x Length L x Height H (mm)  180×240×35  Mass (kg)  1.2 
    Discontinued
  15. Easy crusher
    Save Easy crusher
    You can also crush PET bottles, empty cans, and degas spray cans with this one unit.
    Overall Length (mm)  435  Height (mm)  60  Width (mm)  210 
    Discontinued
  16. Degassing hook type
    LEC Degassing hook type
    Discontinued
  17. Multi-press
    PENTEL Multi-press
    The volume after pressing is about 1/3 of the original shape, which is ideal for dust saving measures. Press of empty beverage container (aluminum can of 1L or less. PET bottle for beverage of 0.5 to 2L)
    Dimensions, Width W x Length L x Height H (mm)  175×384×80  Mass (kg)  Color  Black  Specification  Foot press type 
    Discontinued
  18. Defa (can degasser)
    Aim Corp. Defa (can degasser)
    With a cover on the tip, you can vent the gas without getting anything left on your body or hands. The transparent guard cover attached to the outside of the needle when degassing prevents misalignment, and even if the contents are blown out, it is designed so that it does not easily get on the h... Read More
    Material (Main Unit)  Nylon 66  Material (Cover)  Polyethylene resin  Material (Needle)  Steel 
    Discontinued
  19. Degassing foot type
    LEC Degassing foot type
    Dimensions, Width W x Depth D x Height H (mm)  120×45×50 
    Discontinued
  20. Empty Can Crush Pecha-kun DERUX
    Mokuba Empty Can Crush Pecha-kun DERUX
    Empty cans can be easily crushed with the booster mechanism. You can also crush PET bottles. With degassing, household cylinders can be crushed safely. Crushing empty cans and PET bottles.
    Specification  With receiving box  Mass (g)  6700  Type  B-2 (Deluxe) 
    Rating:
    80%
    Discontinued
  21. Empty can crush Pecha-kun
    Mokuba Empty can crush Pecha-kun
    Empty cans can be easily crushed with the booster mechanism. You can also crush PET bottles. With degassing, household cylinders can be crushed safely. Crushing empty cans and PET bottles.
    Mass (g)  6400  Type  B-1 
    Discontinued
  22. Can Tan Pettanko Multi empty can crusher
    PEARL METAL Can Tan Pettanko Multi empty can crusher
    With a wide opening, the lid stops in 4 stages for easy access. The lid can be opened and closed while stacked, making it easy to put in and take out! Close the lid and store it neatly! Easy to use while stacked. Easy to move with the separately sold (No.HB-550) casters.
    Surface Treatment  Footplate: melamine resin baked paint  Mass (g)  2031 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction