All Category

Blowers / Ventilators

An air blower is a device that sends out air by applying pressure to a gas such as air. It is also called a blower or fan. Used for ventilation in buildings, ventilation of boilers, air transportation to grain, etc. It is a mechanism to generate a flow of air by rotating the motor and blades inside the machine with an electric motor. There are a wide variety of models depending on the air volume, pressure, and application, including the portable type that is convenient to carry, the type that can be swung up and down, and the type for both intake and exhaust.
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction
  1. Blower with heater PLUS
    FPS Blower with heater PLUS
    Compact and space-saving, ideal for drying work in narrow spaces such as stairs and toilets. For surface, drying after peeling cleaning, drying after wax application, drying after carpet cleaning, ventilation of smoke and odor, etc. Lightweight and compact design that is convenient to move. Light... Read More
    Power Input (V)  100(50/60Hz)  Dimensions, Width W x Depth D x Height H (mm)  260×345×300  Air Volume (m3/h)  510  Cable Length (m)  About 2.4  Mass (kg)  About 4.6 
    from S$329.90
    Min. 63 days
  2. Suction hood NO. 2 Outer diameter Φ75-Inner diameter Φ65
    Suiden Suction hood NO. 2 Outer diameter Φ75-Inner diameter Φ65
    Outer Diameter  Φ75-Φ65  Trusco Part No.  813-1225 
    from S$129.90
    Min. 2 days
  3. X Power Blowers X-8
    SONICAL X Power Blowers X-8
    Maximum air volume 1200m 3 in spite of power saving design. Blower and exhaust are possible with one unit. Adjustable air volume. When combined with a duct hose (8DHC25), it can blow air up to about 38m away. The power cord is wrapped around the main body.
    Maximum Airflow (CFM)  1200  Dimensions, Width W x Depth D x Height H (cm)  28.5×35.5×37  Cable Length (m)  Mass (kg)  6.1  Air Volume Adjustment  Possible 
    from S$679.90
    Min. 5 days
  4. Portable Exhaust Fan Jet Suifan RS Series
    Suiden Portable Exhaust Fan Jet Suifan RS Series
    Built-in motor protection device (automatic recovery type thermal protector) that protects the motor from overload and abnormal current (excluding * 300RS-3) Adopting a side curl structure that greatly enhances strength in a sturdy iron body (casing) "Blower / exhaust" The "Bellmou... Read More
    Rating:
    73%
    from S$389.90
    Min. 2 days
  5. Filter for blower
    TRUSCO Filter for blower
    It can be washed several times and can be easily regenerated. Demonstrates excellent dust removal effect and long-life dust retention capacity. Since it is made of polyolefin fiber, it has excellent chemical resistance. Blower filter.
    Body fabric thickness (mm)  20  Length (mm)  550  Operating Temperature (℃)  60 or less  Collection Efficiency (%)  83 
    Rating:
    83%
    from S$169.90
    Min. 2 days
  6. Jet Suifan L Series
    Suiden Jet Suifan L Series
    An unprecedented new idea. Both "air volume" and "noise" are changed by the particular wind. By eliminating resistance, "noise" is greatly reduced. Lean flow produces "energy saving" * Duct is sold separately. * Single-phase 200V and three-phase 200V models... Read More
    Poles of Motor  2P  Number of Fan Blades 
    from S$679.90
    Min. 2 days
  7. Handy jet axial fan
    TRUSCO Handy jet axial fan
    Uses a large hand grip that is convenient to carry. A bell mouth specification with bell-shaped ends to reduce air resistance realizes low noise. Both ventilation and exhaust are possible with one unit. For ventilation and exhaust in large-diameter steel pipes For prevention of oxygen deficiency ... Read More
    Power Input (V)  Single phase 100  Power Cable (m)  1.5 (Earth clip) 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  8. Blower
    MIKASA SANGYO Blower
    Achieved energy saving by adopting a special motor. It is small and lightweight (9.4 kg), so it can be easily transported and moved with one hand. The fan can be tilted up and down and can be used without breaking the duct.
    Power Input (V)  100 (single phase)  Current (A) (50 / 60Hz)  2.42/3.32  Output at 50/60Hz (W)  230/320  Rotation Speed [50/60Hz] (min -1 [rpm])  2850/3300  Cable Length (m)  Duct Diameter (Φmm)  320  Main Unit Dimensions, Width W x Length L x Height H (mm)  400×230×390  Static Pressure (mmAq) 50Hz / 60Hz  44/40  Air Volume (m 3 / min) 50Hz / 60Hz  47/54  Frequency (Hz)  50/60  Noise Level (dB (A)) (50/60Hz)  71/77  Mass (kg)  9.4 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  9. Stainless handy jet (feather
    TRUSCO Stainless handy jet (feather
    Since it is resistant to rust, it can also be used in shipyards, civil engineering, and construction sites. Bell mouth specifications with bell-shaped ends to reduce air resistance, achieving low noise. Both ventilation and exhaust are possible with one unit. For preventing oxygen deficiency in c... Read More
    Power Input (V)  Single phase 100  Power Cable (m)  1.5 (with ground clip) 
    Rating:
    100%
    from S$779.90
    Min. 2 days
  10. Blower handy jet
    TRUSCO Blower handy jet
    Uses a large hand grip that is convenient to carry. Both ends are bell-shaped to reduce air resistance, and the double-sided bell mouth specification realizes low noise. Flexible ducts can be attached to both the intake and exhaust sides, and one unit can be used for both ventilation and exhaust.... Read More
    Power Cable (m)  1.8 (with ground clip)  Number of Fan Blades  6 sheets  Material (Handle)  Aluminum die casting  Power Input (V)  Single phase 200 
    from S$389.90
    Min. 2 days
  11. Dynamic fan
    NICHIDO IND Dynamic fan
    Easy to move with casters Wind direction can be adjusted up and down Energy saving, low noise type Continuous operation time 180 hours With pocket plug
    Rated Voltage  100V 
    from S$279.90
    Min. 2 days
  12. Blower (axial fan blower) splash 500mm three-phase 200V
    Suiden Blower (axial fan blower) splash 500mm three-phase 200V
    Large air volume type. Welding fume / oil smoke exhaust, supply of cold air as a ventilation fan that does not require duct work, welding / fume exhaust for shipbuilding / steel / can manufacturing factories, etc. * Never inhale explosive gas or dust. * Duct is sold separately.
    Trusco Part No.  819-9615  Power Input (V)  Three-phase 200  Duct Diameter (Φmm)  (Conformity) 520  Estimated electricity bill  (50Hz) 5.06 yen / h, (60Hz) 7.97 yen / h  Number of Fan Blades  6 sheets  Noise Level (dB (A)) (50/60Hz)  79.5/82.5  Power Consumption, at 50/60Hz (W)  375/590  Fan Outer Diameter (Φmm)  500  Air Volume (m 3 / min) 50Hz / 60Hz  147/166  Fan Diameter (mm)  490  Maximum Air Flow, 50/60Hz (m3/min)  147/166  Specification  Axial fan 
    Rating:
    100%
    from S$1,699.00
    Min. 32 days
  13. Splash for SDV-300
    PROMOTE Splash for SDV-300
    Suitable for  Blower SDV-300 
    from S$86.99
    Min. 2 days
  14. SLOWER  mini  blower  Circus  mini fan
    SLOWER SLOWER mini blower Circus mini fan
    SLOWER mini fan. This product includes a fan body, battery box, and micro USB cable (black 1m). The attached battery box can be connected and fixed to the handle of the main body. The included battery box contains 3 AA batteries (sold separately) and 3 AA rechargeable batteries (sold separately),... Read More
    Air Flow  3 levels of weak, medium and strong  Main Unit Dimensions (mm)  FAN: Diameter 97 x Depth 71 + Handle: 32 
    from S$32.99
    Min. 11 days
  15. AC100V ・ 143W / 450mm blower
    ESCO AC100V ・ 143W / 450mm blower
    It can also be used for floor cleaning and drying of the floor surface after applying wax.
    Power Consumption, at 50/60Hz (W)  143/150  Air Volume (m 3 / min) 50Hz / 60Hz  155/171  Fan Diameter (cm)  45  Fan Outer Diameter (Φmm)  450  Dimension (mm)  515×330×590  Mass (kg)  Cable Length (m)  9.7  Power Supply  AC100V(50/60Hz)  Esco Part No.  EA897AY-3  Switch  Rotary type (strong, medium, weak) 
    from S$399.90
    Min. 6 days
  16. Duct fan
    J&S Duct fan
    ● For cost reduction of environmental improvement! ● High performance (excellent durability) ● Low price (cheap anyway) ● Safety (built-in thermal protector) ● Low noise (with bell mouth) ● Energy saving (power saving) ● Compact design
    from S$359.90
    Min. 4 days
  17. Jet Sui fan handle
    Suiden Jet Sui fan handle
    Suitable Model  200RS-1,200RS-2,250RS-1,250RS-2 
    from S$19.99
    Min. 5 days
  18. Portable fan
    Sunpeace Portable fan
    Lighter and more compact than conventional portable fans! Aluminum blades. Ventilation of construction site, ventilation during work, ventilation, etc.
    Output (W)  (50/60Hz)199/245  Power Consumption, at 50/60Hz (W)  199(50)/245(60)  Dimension (mm)  249×403×330  Rotational Speed (min -1 [rpm])  2850(50)/3300(60)  Cable Length (m)  Power Cable (m)  Number of Fan Blades  Frequency (Hz)  50/60  Mass (kg)  9.6  Air Volume (m 3 / min) 50Hz / 60Hz  95(50)/106(60)  Safety Device  Motor overload protection device  Specification  Portable fan, with liability insurance  Power Supply  Single phase 100V (50 / 60Hz)  Flexible Head  Up and down 
    from S$439.90
    Min. 4 days
  19. Suction hood NO. 1 outer diameter Φ60-inner diameter Φ50
    Suiden Suction hood NO. 1 outer diameter Φ60-inner diameter Φ50
    Trusco Part No.  813-1224  Dimensions, Width W x Depth D x Height H (mm)  110×150×65  Mass (kg)  0.2 
    from S$99.90
    Min. 2 days
  20. Condor (Blower) Super Fan S
    YAMAZAKI (CONDOR) Condor (Blower) Super Fan S
    Fan Outer Diameter (Φmm)  450  Mass (kg)  Trusco Part No.  736-4245 
    from S$399.90
    Min. 5 days
  21. Condor (blower) Super fan DX
    YAMAZAKI (CONDOR) Condor (blower) Super fan DX
    Fan Outer Diameter (Φmm)  450  Trusco Part No.  736-4229  Mass (kg)  14.5 
    from S$599.90
    Min. 3 days
  22. Condor (blower) Super fan N
    YAMAZAKI (CONDOR) Condor (blower) Super fan N
    Fan Outer Diameter (Φmm)  450  Trusco Part No.  736-4237  Mass (kg)  9.1 
    from S$499.90
    Min. 3 days
  23. Blower (doka fan) splash 600mm
    Suiden Blower (doka fan) splash 600mm
    Air Volume (m 3 / min) 50Hz / 60Hz  500/580  Trusco Part No.  819-6174  Mass (kg)  85  Fan Outer Diameter (Φmm)  600 
    from S$4,599.00
    Min. 32 days
  24. AC115V / 250W / Φ203mm duct blower (with 4.5m duct
    ESCO AC115V / 250W / Φ203mm duct blower (with 4.5m duct
    Supplement the voltage with a transformer or the like. Exhaust and ventilation can be done with one unit. For exhaust (air exhaust) work, connect the housing to the blower outlet. For air intake (air suction) work, connect the housing to the blower air intake.
    Cable Length (m)  1.8  Mass (kg)  14.9  Duct Diameter (Φmm)  203  Fan Diameter (cm)  25  Fan Outer Diameter (Φmm)  250  Length (m)  4.5  Dimension (mm)  812×342×368  Power Supply  AC115V・13A・250W  Esco Part No.  EA897LD-15 
    from S$1,499.00
    Min. 6 days
  25. My My Blower
    Ribotech My My Blower
    Connected blower
    Power Consumption (W)  230  Dimensions, Width W x Depth D x Height H (cm)  28×32×34  Mass (kg)  Cable Length (m)  Rotational Speed (min -1 [rpm])  low:1120、mid:1300、high:1500 
    from S$389.90
    Min. 5 days
  26. Blower Handy Jet
    TRUSCO Blower Handy Jet
    It is a set product including the mounting screw of the fan used for the handy jet. * It is not an explosion-proof type.
    from S$46.99
    Min. 2 days
  27. Blade for SPJ-300FN
    SPJR Blade for SPJ-300FN
    Repair parts for SPJ-300FN Feather
    Suitable Models  SPJ-300FN 
    from S$84.99
    Min. 4 days
  28. HVLS fan
    KALE HVLS fan
    The design of KALE's diamond series is inspired by the brilliant cut of diamonds, and it is a sophisticated design that is not only practical as an industrial product but also designed so that it can be installed not only in warehouses and factories but also in commercial facilities. It is a ... Read More
    Noise Level (dB)  43  Voltage (V)  Single phase 220 
    from S$11,990.00
    Min. 33 days
  29. CAT  Blower fan  Powerful type
    CAT(Caterpillar) CAT Blower fan Powerful type
    Dry the floor with a large amount of air. Comes with a connection outlet. The floor placement angle can be switched in 3 steps. For drying floor paint and cleaning stores
    Power Input (V)  100  Trusco Part No.  209-4689  Power Consumption, at 50/60Hz (W)  247/284  Air Volume Adjustment  3 steps  Power Cable (m)  3.1  Voltage  AC100V 
    from S$469.90
    Min. 5 days
  30. Exhaust Fan (Stainless Steel)
    Suiden Exhaust Fan (Stainless Steel)
    The metal part is made of stainless steel, which is resistant to moisture and corrosion. The surface of the motor has an anti-corrosion paint finish. Exhaust of welding fume in shipbuilding, steel, can manufacturing factories, etc. Welded fume / oil smoke exhaust. Supply of cold air as a ventilat... Read More
    Output (50 / 60Hz) (kW)  0.55  Mass (kg)  12  Fan Diameter (mm)  288  Applicable duct  320mm  Outer Dimensions / Depth (mm)  330  External Dimensions / Width (mm)  390  Number of Fan Blades  External Dimensions / Height (mm)  423  Air Volume (m 3 / min) 50Hz / 60Hz  47/54  Frequency (Hz)  50/60  Noise Level (dB (A)) (50/60Hz)  81/84 
    from S$999.00
    Min. 2 days
  31. Wall fan (splash 50 cm)
    Suiden Wall fan (splash 50 cm)
    Powerful large air volume 1 speed type. Economical with power supply (three-phase 200 V ). The air volume is "strong" 1 speed. Also available as a stand type by using an optional stand. Uses a fully closed motor. Swing angle 87 degrees.
    Remark  1-speed type  Mass (kg)  17  Cable Length (m)  Maximum Airflow (m3/min)  312/378  Power Consumption, at 50/60Hz (W)  350/500  Trusco Part No.  390-6507  Maximum Wind Speed (m/min)  470/570  Fan Diameter (cm)  50  Frequency (Hz)  50/60  Angle of Flexible Head (°)  87  Power Input (V)  Three-phase 200 
    from S$1,299.00
    Min. 4 days
  32. Blower (axial fan blower) splash 400mm
    Suiden Blower (axial fan blower) splash 400mm
    Mass (kg)  35  Fan Outer Diameter (Φmm)  400  Trusco Part No.  819-6172 
    from S$2,299.00
    Min. 33 days
  33. Blower fan or energy saving, low noise type
    Suiden Blower fan or energy saving, low noise type
    By adopting Suiden's new technology VF DESIGN, we have achieved a maximum energy saving of approximately 13.5% and a maximum noise reduction of 10db compared to the conventional model. The direction of the wind can be adjusted 180 degrees in the direction of depression and elevation. You can ... Read More
    Output (50 / 60Hz) (kW)  1.52/2.49  Trusco Part No.  116-2383  External Dimensions / Width (mm)  1161  External Dimensions / Height (mm)  1314  standard electricity consumption (yen/h)  20.52(50Hz)、33.62(60Hz)  Power Input (V)  3 phase 200  Number of Fan Blades  Fan Diameter (mm)  700  Maximum Air Flow, 50/60Hz (m3/min)  723/877  Outer Dimensions / Depth (mm)  755  Noise Level (dB (A)) (50/60Hz)  77/83  Material  Body: Iron Hane: Aluminum die casting 
    from S$4,999.00
    Min. 6 days
  34. Blower (Axial Fan Blower) Splash 500mm
    Suiden Blower (Axial Fan Blower) Splash 500mm
    Mass (kg)  45  Fan Outer Diameter (Φmm)  500  Trusco Part No.  819-6173 
    from S$2,599.00
    Min. 5 days
  35. Anti-vibration rubber for SPJ-300FN
    SPJR Anti-vibration rubber for SPJ-300FN
    Repair parts for SPJ-300FN Anti-vibration rubber
    Suitable Models  SPJ-300FN 
    from S$3.59
    Min. 4 days
  36. Kodeka Fan Medium Size Type
    Suiden Kodeka Fan Medium Size Type
    Since the air volume is large, it can be used as a wide range of fans. For duct ventilation in factories and barns that require a large amount of air.
    Suitable for  (Duct) SJFD-420S  Trusco Part No.  119-9013  Mass (kg)  26  Motor Pole Number (P)  Fan Diameter (cm)  40  Motor Output (W)  400  Fan Outer Diameter (Φmm)  400  Duct Diameter (Φmm)  420 (duct is optional)  Dimensions, Width W x Depth D x Height H (mm)  475×310×519  Air Volume (m 3 / min) 50Hz / 60Hz  78/91  Number of Fan Blades  Power Input (V)  Three-phase 200 
    from S$1,199.00
    Min. 3 days
  37. Axial Flow Blower
    AS ONE Axial Flow Blower
    from S$2,199.00
    Min. 9 days
  38. Blower dodeca fan splash diameter Φ710
    Suiden Blower dodeca fan splash diameter Φ710
    Large air volume type. The maximum reach of the wind is as long as 65m, and it blows over a wide range. (Duct cannot be used) The wind direction can be adjusted by 90 ° in the depression / elevation direction. Large 4-wheel caster type with brake for easy movement. Comes with an air guide that ca... Read More
    Applicable duct  None  Fan Diameter (mm)  710  Power Consumption, at 50/60Hz (W)  1750/2700  Power Cable (m)  10 (without plug)  Trusco Part No.  448-9381  Power Input (V)  Three-phase 200  Output (W)  2200  Noise Level (dB (A)) (50/60Hz)  87.0/89.5  Fan Outer Diameter (Φmm)  710  Air Volume (m 3 / min) 50Hz / 60Hz  740/930  Mass (kg)  113  Number of Fan Blades  Specification  Axial fan 
    from S$5,599.00
    Min. 5 days
  39. Blower
    J&S Blower
    from S$559.90
    Min. 5 days
  40. PRO-JET Portable Fan (Axial Flow Blower)
    PROMOTE PRO-JET Portable Fan (Axial Flow Blower)
    This machine can be used for both intake and exhaust. The blade side is the intake and the motor side is the exhaust. Please change the direction according to the application. With a handle, it is convenient to move. With an emphasis on safety, a protective net is used for the air intake and exha... Read More
    Rated Rotation Speed (min -1 [rpm])  2800/3300  Power Cable (m)  3.5 With folding plug (3 cores x 1.25)  Frequency (Hz)  50/60  Number of Fan Blade  Power Supply  Single phase 100V 
    from S$299.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction