All Category

Hybrid Humidifiers

View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction
  1. Hybrid Humidifier
    Dainichi Hybrid Humidifier
    For private rooms and offices. White-based design that fits into the interior Humidity settings that can be selected. Automatic humidity control. With off timer. Equipped with antibacterial vaporization filter. Equipped with anti-mold filter. As a humidifier, vaporization hybrid humidifier, seaso... Read More
    Heating Method  Hybrid type (heating vaporization type)  Color  White 
    from S$229.90
    Min. 2 days
  2. Hybrid Humidifier 350ml/h
    IRIS OHYAMA Hybrid Humidifier 350ml/h
    [Humidification volume 350ml/h] [Humidification time 10 hours] [Tank capacity 4.5L] [Aroma compatible] Digital display showing humidity and temperature. It is an ultrasonic humidifier that can be easily operated with an electrostatic touch panel. It is a hybrid humidifier that is compact and has ... Read More
    Cable Length (m)  1.2  Mass (g)  1900  Dimensions, Width W x Depth D x Height H (mm)  230×165×312  Tank Capacity (L)  4.5  Power Consumption (W)  40  Power Input (V)  AC100  Time  Humidification: Maximum operation 12  Humidification method  Hybrid type  Humidification amount (mL / h)  Maximum operation: 350 (± 20%) 
    from S$169.90
    Min. 2 days
  3. Hybrid humidifier "Square Mist" with humidity control function
    Three-up Hybrid humidifier "Square Mist" with humidity control function
    Continuous Operation Time (h)  (Mist maximum) 12  Cable Length (m)  1.5  Applicable Floor Area  11 tatami mats (standard)  Power Consumption (W)  125 (when the heater is off: 30)  Dimensions, Width W x Depth D x Height H (cm)  24.3×17.7×31.5  Maximum humidification (mL / h)  400 (when heater is off: 300)  Tank Capacity (L)  5.2  Material  ABS, AS, acrylic  Power Supply  AC100V(50/60Hz)  Humidification method  Ultrasound, ultrasonic + heater 
    from S$169.90
    Min. 6 days
  4. Hybrid humidifier "Pure Drop"
    Three-up Hybrid humidifier "Pure Drop"
    It is a large-capacity hybrid humidifier equipped with a heater based on the rounded and vertically long ultrasonic type. It also has an LED lamp, so if you want to enjoy a moody atmosphere, turn on the light switch. It is also very useful as an interior. The water heated by the heater is made in... Read More
    Warranty Period  1 year  Cable Length (m)  1.5  Mass (kg)  1.7  Applicable Floor Area  10 tatami mats (standard)  Power Consumption (W)  115  Continuous Operation Time (h)  15 (at maximum mist)  Diameter x height (cm)  21.3×30  Maximum humidification (mL / h)  350  Tank Capacity (L)  5.5  Material  ABS、AS  Power Supply  AC100V 50/60Hz  Included Accessories  Antibacterial cartridge, aroma pad × 3  LED  LED light: ON / OFF  Timer Setting  Off timer: 2h, 4h, 6h 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  5. Hybrid humidifier "Duedrop L"
    Three-up Hybrid humidifier "Duedrop L"
    Continuous Operation Time (h)  (At maximum mist) 9  Mass (kg)  1.1  Cable Length (m)  1.5  Applicable Floor Area  10 tatami mats (standard)  Diameter x height (cm)  23.5×25.4  Tank Capacity (L)  3.3  Maximum humidification (mL / h)  350  Power Consumption (W)  75  Material  ABS、AS  Power Supply  AC100V(50/60Hz)  Included Accessories  Aroma pad x 3  Size 
    from S$99.90
    Min. 2 days
  6. Hybrid humidifier "Float"
    Three-up Hybrid humidifier "Float"
    This hybrid type, which is based on the ultrasonic type and is equipped with a heater, uses the vibration of ultrasonic waves to turn the water heated by the heater into a delicate warm mist that powerfully heats the entire room. Since the water is heated once to generate mist, it is hygienic, it... Read More
    Continuous Operation Time (h)  (Mist maximum) 10  Cable Length (m)  1.5  Applicable Floor Area  10 tatami mats (standard)  Tank Capacity (L)  3.5  Maximum humidification (mL / h)  350  Power Consumption (W)  75  Material  ABS、PP  Power Supply  AC100V(50/60Hz)  Included Accessories  Aroma pad x 3  Size 
    Rating:
    100%
    from S$99.90
    Min. 6 days
  7. Hybrid humidifier "NEW square mist" with humidity control function
    Three-up Hybrid humidifier "NEW square mist" with humidity control function
    This hybrid type, which is based on the ultrasonic type and is equipped with a heater, turns the water heated by the heater into a delicate warm mist by ultrasonic vibration, and humidifies the entire room with a maximum humidification amount of 400 ml / h. .. A touch sensor type is used for the ... Read More
    Warranty Period  1 year  Cable Length (m)  1.5  Applicable Floor Area  11 tatami mats (standard)  Continuous Operation Time (h)  12 (at maximum mist)  Power Consumption (W)  125 (when the heater is off: 30)  Mass (kg)  2.4  Dimensions, Width W x Depth D x Height H (cm)  24.3×17.7×31.5  Humidity setting range (% RH)  40-75 (5% unit)  Maximum humidification (mL / h)  400 (when heater is off: 300)  Tank Capacity (L)  5.2  Material  ABS, AS, acrylic  Power Input (V)  AC100(50/60Hz)  Included Accessories  Remote control, antibacterial cartridge  Humidification method  Ultrasound, ultrasonic + heater 
    from S$169.90
    Min. 2 days
  8. AC100V / 130W  Personal humidifier
    ESCO AC100V / 130W Personal humidifier
    With an aroma tray, you can enjoy the aroma scent. Compact size that can be placed on the side at any time. The size is just right for a personal space such as around the desk in your study or my room. When the water tank is empty, the operation is automatically stopped to prevent empty heating.
    Mass (kg)  0.95  Water Tank Capacity (L)  1.2  Tank Capacity (L)  1.2  Power Cable (m)  1.8  Power Consumption (W)  130  Dimension (mm)  140×215×225  Power Supply  AC100V(50/60Hz)  Continuous Humidification Time (hours)  About 8  Esco Part No.  EA763AY-22  Specification  Personal type 
    from S$69.99
    Min. 6 days
  9. Hybrid humidifier  4L  Black
    TEKNOS Hybrid humidifier 4L Black
    A safe hybrid humidifier that does not heat the steam Energy saving effect by combining ultrasonic method and heater type. A warm mist that is not hot to the touch. Does not lower the ambient temperature. Convenient upper water supply type that just pour water from above With sterilization d... Read More
    Continuous Humidification Time (hours)  12  Dimensions, Width W x Depth D x Height H (cm)  18.0×18.0×34.9  Mass of Main Unit (kg)  2.8  Humidification amount (mL / h)  350  Tank Capacity (L)  Power Consumption (W)  74  Estimated electricity bill  Approximately 2.0 yen / hour  Color  Black  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Mode  Good night mode  timer  Up to 8 hour timer 
    from S$129.90
    Min. 2 days
  10. Ultrasonic hybrid humidifier
    C:NET Ultrasonic hybrid humidifier
    The large-capacity tank is ideal for private rooms and offices. Humidify for up to 40 hours. Automatic humidification to the set humidity. Easy operation with touch sensor type. Antibacterial cartridge, aroma compatible. Easy-to-read large humidity display. Humidification amount, humidity, ... Read More
    Power Consumption (W)  100  Main Unit Dimensions, Width W x Depth D x Height H (mm)  176×281×304  Estimated electricity bill  2.7 yen (calculated at 1kW / h 27 yen)  Continuous Humidification Time (hours)  40  Humidity setting range (% RH)  40~70  Tank Capacity (L)  Mass (kg)  About 2.5  Other Functions  Heater setting: 〇, Good night mode: 〇  Heating Method  Hybrid type  Specification  Mist amount: 3 levels  Timer Setting  Off timer: 1-12 hours 
    from S$179.90
    Min. 6 days
  11. Hybrid top water supply humidifier Aroma tray installed 4L
    VERSOS Hybrid top water supply humidifier Aroma tray installed 4L
    Ultrasonic + heater hybrid humidifier. Water supply is easy because it is a top water supply type. You can also use aroma oil according to your preference. [Humidity setting] Settable range: 45 to 95% (5% intervals). [Heating mode] When you are concerned about the hygiene of the water, press the ... Read More
    Cable Length (m)  1.2  Mass (kg)  1.3  Power Consumption (W)  25/105 (Ultrasonic/Ultrasonic + Heating)  Dimensions, Width W x Depth D x Height H (mm)  250×250×300  Applicable Floor Area  30-45m2  Operation Sound (dB)  35  Tank Capacity (L)  Power Input (V)  AC100(50/60Hz)  Humidification method  Hybrid type  Color  White 
    from S$77.99
    Min. 8 days
  12. Hybrid humidifier  Capacity 4L
    Corona Hybrid humidifier Capacity 4L
    A hybrid humidifier that is both gentle and powerful. Although the main body does not get hot, it can be powerfully humidified without releasing bacteria. Recommended for those who are looking for a humidifier that is both hygienic and safe. The off timer can be easily set from 2 to 4 hours just ... Read More
    Mass (kg)  3.9  Body Dimensions (W x D x H) (cm)  35.5×16.5×36.2  Water Tank Capacity (L)  Power Supply  AC100V(50/60Hz)  Color  White 
    from S$249.90
    Min. 2 days
  13. Hybrid humidifier
    MITSUBISHI HEAVY INDUSTRIES Hybrid humidifier
    A clean, household-friendly hybrid type. A hybrid humidifier that combines "heating vaporization type" + "vaporization type". When the humidity is low, humidify quickly with the "heat vaporization type" and When the set humidity is reached, the amount of humidificati... Read More
    Mass (kg)  (Tank empty) 5.2  Power Cable (m)  125V7A direct connection type: 2  Dimensions, H x W x D (mm)  370×385×198  Tank Capacity (L)  About 4.5  Filter  Antibacterial allergen filter  Color  Clear white  Humidification method  Heating / vaporizing type  Power Input (V)  Single phase 100 (50 / 60Hz) 
    from S$299.90
    Min. 6 days
  14. 4.5L hybrid humidifier
    Otake 4.5L hybrid humidifier
    off timer  1-9 hours  humidification function  3 stages (150/250/350)  Tank Capacity (L)  4.5  Continuous Humidification Time (hours)  8~10  Power Consumption, at 50/60Hz (W)  95  Material  ABS  Power Cable (m)  About 1.5  Mass (kg)  About 1.8  Operation Sound (dB)  About 45  cartridge  Antibacterial cartridge  Dimensions, Width W x Depth D x Height H (mm)  Approximately 199 x 193 x 37  Humidification amount (mL / h)  Maximum: 400  Switch  Microcomputer type  Color  White 
    from S$119.90
    Min. 2 days
  15. Qurra Rechargeable Humidifier & Lamp Mois Bulb Mois Valve
    3R Solution Qurra Rechargeable Humidifier & Lamp Mois Bulb Mois Valve
    Fashionable humidifier with lamp Aroma water can be used * Aroma oil cannot be used The brightness of the lamp can be adjusted in 2 steps Mist mode can be selected by continuous spraying and rhythm operation USB rechargeable and can be carried anywhere
    Tank Capacity (L)  0.35  Input Current (A)  Input Voltage (V)  Mass of Main Unit (g)  About 323  Recharging Time (hours)  About 5  Main Unit Dimensions (mm)  Approximately 150 x 100 x 156  Color  White 
    from S$46.99
    Min. 5 days
  16. Qurra 4WAY Fan & Humidifier Anemo Misty Mini
    3R Solution Qurra 4WAY Fan & Humidifier Anemo Misty Mini
    It is a high-performance humidifier that can be used in 4 roles, such as a "desktop humidifier" in the dry winter and a "desktop mist fan" in the hot summer days. Since the power supply is a USB charging type, it can be charged by connecting it to a computer at work or an AC a... Read More
    Warranty Period  1 year from date of purchase  Battery Capacity (mAh)  2000  Mass (g)  285  Tank Capacity (mL)  About 260  Storage time (hours)  About 3.5  Continuous Humidification Time (hours)  About 4-5 
    from S$46.99
    Min. 5 days
  17. Hybrid humidifier DOTT with humidity control function
    QUADS Hybrid humidifier DOTT with humidity control function
    Large, easy-to-read dot LED display makes it easy to control humidity <Hybrid type> Adopts a hybrid method that combines ultrasonic waves and PTC heaters. By ultrasonically spraying the mist heated by the heater inside the main unit, it efficiently humidifies the room without lowering the t... Read More
    Warranty Period  1 year  Body Dimensions (W x D x H) (cm)  19.5×19.5×30.4  Material  ABS、PP、PC  Power Input (V)  AC100(50/60Hz)  Mass (kg)  About 1.8  Continuous Humidification Time (hours)  About 12  Humidification amount (mL / h)  About 400  Water Tank Capacity (L)  About 5  Humidification method  Ultrasonic/Ultrasonic +PTC heater 
    from S$149.90
    Min. 6 days
  18. Vaporizing hybrid humidifier 500ml
    IRIS OHYAMA Vaporizing hybrid humidifier 500ml
    [Humidification amount 500 ml / h] [Humidification time 10 hours] [Tank capacity 5.0 L] [Adaptive tatami mats 14 tatami mats] It is a vaporization hybrid humidifier that automatically switches between "warm air vaporization type" and "natural vaporization type". Since it is a ... Read More
    Power Cable (m)  1.5  Continuous Humidification Time (hours)  10  off timer  2, 4, 8 hours  Power Consumption, at 50/60Hz (W)  266  Dimensions, Width W x Depth D x Height H (mm)  375×208×376  Tank Capacity (L)  Humidification amount (mL / h)  500  Mass (g)  5400  Operating Temperature (℃)  5~35  Power Input (V)  AV100 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  19. Upper water supply hybrid aroma humidifier
    Apix International Upper water supply hybrid aroma humidifier
    Hybrid humidifier with two features of "heating + ultrasonic waves" Equipped with a hybrid mode that applies ultrasonic vibrations to heated water to make it mist and diffuse it. By heating the water, it suppresses the growth of germs and provides powerful humidification while keeping t... Read More
    Warranty Period  1 year  off timer  1/2/4 hour  Dimensions, Width W x Depth D x Height H (mm)  250×195×320  Maximum Power Consumption (W)  280  Power Input (V)  AC100(50/60Hz)  Power Cable (m)  About 1.4  Tank Capacity (L)  About 5.5  Humidification method  Hybrid type (steam + ultrasonic)  Humidification amount (mL / h)  Maximum: 550  Color  White  Remote controller  ○ 
    from S$249.90
    Min. 8 days
  20. 5.0L hybrid humidifier
    Otake 5.0L hybrid humidifier
    humidification function  4 stages (LO / MI / HI / TURBO)  Tank Capacity (L)  Continuous Humidification Time (hours)  8~10  Power Cable (m)  About 1.5  Power Consumption, at 50/60Hz (W)  About 120  Mass (kg)  About 3.45  cartridge  Antibacterial cartridge  Dimensions, Width W x Depth D x Height H (mm)  Approximately 206 x 220 x 340  Humidification amount (mL / h)  Maximum: (TURBO) 500  Switch  Microcomputer type  Material  PP、ABS  Color  White 
    from S$149.90
    Min. 6 days
  21. Circulator Humidifier Humidification Amount 550ml/h
    IRIS OHYAMA Circulator Humidifier Humidification Amount 550ml/h
    [Humidification amount 550 ml / h] [Humidification time 6.7 hours] [Tank capacity 3.7 L] A circulator humidifier that circulates and agitates air with a circulator to evenly humidify every corner of the room. A hybrid type that humidifies with heated water. You can humidify even more cleanly with... Read More
    Cable Length (m)  1.5  Power Consumption, at 50/60Hz (W)  160/155  Tank Capacity (L)  3.7  Dimensions, Width W x Depth D x Height H (mm)  322×220×395  Mass (g)  5400  Maximum humidification (mL / h)  550  Power Input (V)  AC100  Humidification method  Hybrid type  Color  White 
    from S$359.90
    Min. 5 days
  22. Large-capacity hybrid tower humidifier with humidity control function TOWERS
    QUADS Large-capacity hybrid tower humidifier with humidity control function TOWERS
    Efficient hybrid humidification of the entire room from a high tower type <Hybrid type> Adopts a hybrid method that combines ultrasonic waves and PTC heaters. By ultrasonically spraying the mist heated by the heater inside the main unit, it efficiently humidifies the room without lowering t... Read More
    Warranty Period  1 year  Body Dimensions (W x D x H) (cm)  29.3×29.3×65  Material  ABS、AS  Power Input (V)  AC100(50/60Hz)  Mass (kg)  About 2.1  Continuous Humidification Time (hours)  About 26  Humidification amount (mL / h)  About 300  Water Tank Capacity (L)  About 8  Humidification method  Ultrasonic/Ultrasonic +PTC heater  Color  White 
    from S$199.90
    Min. 6 days
  23. Hybrid humidifier "Square Mist"
    Three-up Hybrid humidifier "Square Mist"
    "Square Mist" is a multifunctional hybrid humidifier that has a simple and lean rectangular shape with a glossy front panel. The operation uses a touch sensor type, and has a full range of functions such as operation mode switching, humidity setting (40-75%), humidification amount 3-ste... Read More
    off timer  1-9 hours  Continuous Operation Time (h)  12 hours (maximum mist)  Power Consumption (W)  125 (when the heater is off: 30)  Mass (kg)  2.4  Dimensions, Width W x Depth D x Height H (cm)  24.3×17.7×31.5  humidification function  3 levels (strong / medium / weak)  Maximum humidification (mL / h)  400 (when heater is off: 300)  Tank Capacity (L)  5.2  Material  ABS, AS, acrylic  Power Supply  AC100V 50/60Hz  Color  Black  Applicable Floor Area  Estimated: 11 tatami mats  Included Accessories  Remote control, antibacterial cartridge  Humidification method  Ultrasound, ultrasonic + heater 
    from S$159.90
    Min. 2 days
  24. Hybrid humidifier  4L  White
    TEKNOS Hybrid humidifier 4L White
    A safe hybrid humidifier that does not heat the steam Energy saving effect by combining ultrasonic method and heater type. A warm mist that is not hot to the touch. Does not lower the ambient temperature. Convenient upper water supply type that just pour water from above With sterilization d... Read More
    Continuous Humidification Time (hours)  12  Dimensions, Width W x Depth D x Height H (cm)  18.0×18.0×34.9  Mass of Main Unit (kg)  2.8  Humidification amount (mL / h)  350  Tank Capacity (L)  Power Consumption (W)  74  Estimated electricity bill  Approximately 2.0 yen / hour  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Mode  Good night mode  timer  Up to 8 hour timer  Color  White 
    from S$129.90
    Min. 2 days
  25. Vaporizing Hybrid Humidifier 700ml
    IRIS OHYAMA Vaporizing Hybrid Humidifier 700ml
    [Humidification amount 700 ml / h] [Humidification time 7.1 hours] [Tank capacity 5.0 L] [Adaptive tatami mats 19 tatami mats] A vaporization hybrid humidifier that can be switched from a heating vaporization type to a natural vaporization type with the eco mode button. Since it is a vaporization... Read More
    Power Cable (m)  1.5  off timer  2, 4, 6 hours  Power Consumption, at 50/60Hz (W)  319/325  Dimensions, Width W x Depth D x Height H (mm)  375×208×376  Tank Capacity (L)  Mass (g)  5400  Operating Temperature (℃)  5~35  Continuous Humidification Time (hours)  7.1  Humidification amount (mL / h)  700  Power Input (V)  AV100 
    from S$299.90
    Min. 5 days
  26. Hybrid humidifier "Fog Mist"
    Three-up Hybrid humidifier "Fog Mist"
    The upper water supply type hybrid humidifier "Fog Mist" creates a natural modern atmosphere with a colony form like an object and a wood-like bicolor design. The operation panel has a simple design equipped with a touch sensor, and the wood-like design incorporated as an accent makes i... Read More
    Mass (kg)  1.6  off timer  2, 4, 6 hours  Power Consumption (W)  23 (in warm mode: 88)  Diameter x height (cm)  23.2×25.8  humidification function  3 levels (strong / medium / weak)  Tank Capacity (L)  3.5  Maximum humidification (mL / h)  350  Material  ABS、PP  Power Supply  AC100V 50/60Hz  Included Accessories  Antibacterial cartridge, aroma pad × 3  Applicable Floor Area  Estimated: 10 tatami mats  Humidification method  Ultrasound, ultrasonic + heater 
    from S$129.90
    Min. 2 days
  27. Top Water Supply Hybrid Humidifier 500ml/h Water Supply from Above
    IRIS OHYAMA Top Water Supply Hybrid Humidifier 500ml/h Water Supply from Above
    [Humidification amount 500ml / h] [Humidification time 9 hours] [Tank capacity 4.5L] [Water supply from above] With a convenient 2-way specification of water supply type and bucket type tank from above, you can also remove the lid and pour water directly into the tank from above. It is also possi... Read More
    Cable Length (m)  1.4  Power Consumption, at 50/60Hz (W)  110  Dimensions, Width W x Depth D x Height H (mm)  202×218×323  Mass (g)  2800  Operation Mode  3 steps  Tank Capacity (L)  4.5  Maximum humidification (mL / h)  500  Continuous Humidification Time (hours)  Rated Voltage (V)  AC100  Humidification method  Hybrid type 
    from S$259.90
    Min. 2 days
  28. Hybrid humidifier
    YAMAZEN Hybrid humidifier
    Sterilizes firmly by heating with a heater. A hybrid humidifier with a convenient upper water supply specification. With a maximum of 11 tatami mats, the entire room can be humidified. By effectively using the 360 degree nozzle, the mist is diffused over a wider area. Equipped with automatic humi... Read More
    off timer  1-8 hours (every hour)  Mass (kg)  2.4  Dimensions, Width W x Depth D x Height H (cm)  24.6×17.7×33.5  Power Consumption (W)  97  Power Cable (m)  About 1.5  LCD display  Room temperature, humidity display 
    from S$179.90
    Min. 2 days
  29. Qurra Hybrid Aroma Humidifier 6L Mois Sosla Mois Sosla
    3R Solution Qurra Hybrid Aroma Humidifier 6L Mois Sosla Mois Sosla
    Introducing a hybrid humidifier with ultrasonic vibration and heater! We will deliver a higher level of moisture to you. Efficiently moisturizes with ultrasonic vibration + heater hybrid humidification! You can adjust the amount of humidification to your liking according to the environment. You c... Read More
    Rated Power Consumption (W)  110  Rated Frequency (Hz)  50/60  Rated Voltage (V)  AC100  Cable Length (cm)  About 140  Continuous Humidification Time (hours)  About 17  Mass (g)  About 1700  Tank Capacity (L)  About 6  Dimension (mm)  Approximately 252 x 215 x 286  Included Accessories  Cleaning brush  Spray amount (mL)  Up to 360 / hour  Color  White 
    from S$99.90
    Min. 5 days
  30. household humidifier
    Dainichi household humidifier
    A personal use model with a simple square design and enhanced functions. "Comfortable rest" for more comfortable moisture. * After pressing the "Comfortable Sleep" button, the humidity will be completely quiet at 13 dB for 1 hour, and then automatically controlled to the humid... Read More
    Power Cable (m)  Power Input (V)  Single phase 100 (50 / 60Hz) 
    from S$389.90
    Min. 2 days
  31. Hybrid Humidifier
    Dainichi Hybrid Humidifier
    This one is enough to moisturize the space where people gather. A powerful model that is active in various scenes such as general households, stores, and offices. A vaporization hybrid type that easily spreads throughout the room and easily penetrates. Keeps clean and humidified with antibacteria... Read More
    Tank Capacity (L)  12.0 (6.0 x 2)  Power Cable (m)  Dimensions, H x W x D (mm)  410×450×348  Power Supply  Single phase 100V (50 / 60Hz)  Humidification method  Vaporization hybrid type  Color  White 
    from S$849.90
    Min. 2 days
  32. UV function upper water supply hybrid humidifier 4L
    VERSOS UV function upper water supply hybrid humidifier 4L
    Hybrid humidifier with UV light function. It is a product that you can use with peace of mind when you are concerned about hygiene. It is equipped with various functions. [Quantity of humidification] You can switch between 3 levels (weak / medium / strong). [Humidity setting] Can be set from 40 t... Read More
    Cable Length (m)  1.6  Mass (kg)  2.2  Dimensions, Width W x Depth D x Height H (mm)  260×200×270  Applicable Floor Area  30-60m2  Power Consumption (W)  30/170 (Ultrasonic/Ultrasonic + Heating)  Tank Capacity (L)  Operation Sound (dB)  50  Power Input (V)  AC100(50/60Hz)  Humidification method  Hybrid type  Color  White 
    from S$129.90
    Min. 8 days
  33. Hybrid humidifier
    siroca Hybrid humidifier
    A hybrid humidifier that supports up to 11 tatami mats and has plenty of moisture at selectable humidity. You can set the humidity to your liking from 45 to 75%. Moisture control allows you to set a comfortable humidity to prevent over-humidification and drying. Since it is a touch panel type, it... Read More
    Voltage (V)  AC100  Power Consumption (W)  125 (30 when heater is off)  Dimensions, Width W x Depth D x Height H (mm)  260×140×310  Power Cable (m)  1.5  Mass (kg)  1.8 (full 6.3)  Humidification amount (mL / h)  400 (max. 350 when heater is off)  Tank Capacity (L)  Frequency (Hz)  50/60 
    Discontinued
  34. Hybrid humidifier
    Corona Hybrid humidifier
    A humidifier born from mom's voice, protects mom and baby with beautiful moisture. A hybrid humidifier that doesn't get hot to the touch of a baby. A humidifying filter that has been impregnated with water is blown with warm air to create a moist air for humidification. When the set humid... Read More
    Operation Sound (dB)  40 (silent mode 29)  Humidification amount (mL / h)  720  Main Unit Dimensions, Width W x Depth D x Height H (mm)  355×165×362  Continuous Humidification Time (hours)  5.6 hours (20 in silent mode)  Mass (kg)  3.9  Color  Chocolate brown  Power Input (V)  AC100(50/60Hz)  Heating Method  Hybrid type (heating vaporization type)  Tank Capacity (L)  Warranty Period  1 year from date of purchase  Power Consumption (W)  Powerful 345, silent 12-13 
    Rating:
    100%
    Discontinued
  35. Hybrid humidifier
    Corona Hybrid humidifier
    A humidifier born from mom's voice, protects mom and baby with beautiful moisture. A hybrid humidifier that doesn't get hot to the touch of a baby. A humidifying filter that has been impregnated with water is blown with warm air to create a moist air for humidification. When the set humid... Read More
    Mass (kg)  3.9  Operation Sound (dB)  39 (silent mode 23)  Color  Chocolate brown  Warranty Period  1 year from date of purchase  Humidification amount (mL / h)  500  Power Consumption (W)  Powerful 180, quiet 10-11  Power Input (V)  AC100(50/60Hz)  Tank Capacity (L)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  355×165×362  Continuous Humidification Time (hours)  8 hours (25 in silent mode) 
    Discontinued
  36. Upper water supply large-capacity hybrid humidifier “Gran Mist” with humidity control function
    Three-up Upper water supply large-capacity hybrid humidifier “Gran Mist” with humidity control function
    Multi-function hybrid humidifier "Grand Mist" equipped with a large-capacity tank that humidifies a wide range Since it is equipped with a heater based on the ultrasonic type, the water heated by the heater is made into a delicate warm mist by ultrasonic vibration. Because it is sprayed... Read More
    Warranty Period  1 year  Cable Length (m)  1.5  Power Consumption (W)  100  Continuous Operation Time (h)  14 (at maximum mist)  Applicable Floor Area  14 tatami mats (standard)  Mass (kg)  2.4  Dimensions, Width W x Depth D x Height H (cm)  28.6×26.7×32.7  Humidity setting range (% RH)  40-75 (5% unit)  Maximum humidification (mL / h)  500  Tank Capacity (L)  Power Input (V)  AC100(50/60Hz)  Humidification method  Ultrasound, ultrasonic + heater  Material  polystyrene 
    Discontinued
  37. Hybrid humidifier
    YAMAZEN Hybrid humidifier
    Easy water supply design that opens the lid and pours from above. Equipped with a humidity sensor. Seven-color illumination LEDs brightly color the room. Humidification is evenly performed with two nozzles that can be rotated 360 degrees. You can enjoy your favorite aroma oil. Currently with humi... Read More
    Warranty Period  1 year from date of purchase  Cable Length (m)  1.5  Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  200×200×325  Tank Capacity (L)  4.5  Power Supply  AC100V(50/60Hz)  reference electricityy cost (yen/hour)  Heater ON: 2.4, Heater OFF: 0.8  Power Consumption (W)  Heater ON: 90, Heater OFF: 30  Color  White 
    Discontinued
  38. Hybrid humidifier
    MITSUBISHI HEAVY INDUSTRIES Hybrid humidifier
    "Air conditioner interlocking operation" & "Low power consumption" A hybrid humidifier that combines "heating vaporization type" + "vaporization type". When the humidity is low, humidify quickly with the "heat vaporization type". When the set ... Read More
    Power Cable (m)  125V 7A Direct connection type 2  Power Consumption (W)  280 (Eco driving 16/19)  Operation Sound (dB)  37 (quiet operation 24)  Dimensions, H x W x D (mm)  370×385×198  Setting Humidity (%)  40・45・50・55・60・65  Mass (kg)  5.2 (When tank is empty)  Rated Humidifying Capacity (mL/H)  700 (480 when eco-driving)  Type of Control  Ability variable: 30-100%  Tank Capacity (L)  About 4.5  Continuous Humidification Time (hours)  About 6 or more  Filter  Antibacterial allergen filter  Humidification method  Heating / vaporizing type  Display  Humidity: LED digital  Power Input (V)  Single phase 100 (50 / 60Hz)  Color  White 
    Discontinued
  39. Hybrid humidifier "fog mist"
    Three-up Hybrid humidifier "fog mist"
    The upper water supply type hybrid humidifier "Fog Mist" creates a natural modern atmosphere with a colon-like form like an object and a wood-like bicolor design. The wood-like design used as an accent makes it easy to match with the furniture in the room, and it goes well with the inte... Read More
    Cable Length (m)  1.5  Mass (kg)  1.6  Applicable Floor Area  10 tatami mats (standard)  Power Consumption (W)  23 (+ 88W in warm mode)  Diameter x height (cm)  23.2×25.8  Tank Capacity (L)  3.5  Maximum humidification (mL / h)  350  Continuous Humidification Time (hours)  9 (at maximum mist)  Material  ABS、PP  Power Supply  AC100V 50/60Hz  Included Accessories  Antibacterial cartridge, aroma pad × 3  timer  Off: 2h, 4h, 6h  Color  White 
    Discontinued
  40. Hybrid aroma humidifier
    Apix International Hybrid aroma humidifier
    An upper water supply type humidifier that is particular about ease of pouring. Since it is a hybrid type that applies ultrasonic vibration to heated water to mist and diffuse it, it humidifies hygienically while maintaining the room temperature. It is a multifunctional humidifier with an aroma f... Read More
    Warranty Period  1 year  Cable Length (m)  1.5  Mass (kg)  1.9  off timer  1/2/4 hour  Power Consumption (W)  100 (when using hybrid)  Continuous Humidification Time (hours)  14  Tank Capacity (L)  3.5  Dimensions, Width W x Depth D x Height H (mm)  300×190×230  Power Input (V)  AC100(50/60Hz)  Material  Body: PP, ABS + water tank: ABS  Humidification method  Hybrid type  Humidification amount (mL / h)  Maximum: 280, Minimum: 220  Color  White 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction