[Hardened iron / NANO PROTECT] is a plating method that uses finer particles than before. (30 mm or more) Covers the shackle (suspended) surface without gaps, and is highly effective in guarding against outside air, moisture, dust and dirt, scratch resistance, wear resistance, and corrosion resis... Read More
Material (Main Unit) Titanium (special aluminum alloy) Lock Key type
Resistant to corrosion and dirt, and lightweight. Beautiful aluminum body for a long time. Rust-resistant stainless steel shackle. You can choose your favorite number from the highly secure 4-stage dial and 10000 setting numbers. Since it is a dial type, you do not need to carry the key with you ... Read More
Material (Main Unit) Aluminum Mass (g) 102 Number of Tiers 4-digit variable type Mass of Main Unit (g) About 102 Padlock Shackle Diameter (Φmm) About 6 Lock Dial type Material (Shackle) Stainless steel
Since it is a dial type, there is no need to carry a key. You can set the security code to any number you like. Ideal for simple locks such as posts and shoe boxes.
Locking mailboxes, shoe boxes, lockers, and bags
* This product does not have an emergency unlocking function because it is designed... Read More
Material (Main Unit) Zinc die cast Lock Dial type Material (Shackle) Iron
Uses an aluminum body that is stronger and lighter than die-cast. Abundant color variations by alumite treatment. A dial that makes it easy to match numbers with a click. Ideal for use in personal parts such as lockers and bags. The security code can be set to any number you like.
Locking mailbox... Read More
Specification 3-digit variable dial type Material (Main Unit) Aluminum Lock Dial type Material (vine) Iron
Stubborn and lightweight aluminum body. A small type that is easy to carry around. 4-stage dial with high security. You can choose your favorite number from 10.000 setting numbers. Since it is a dial type, there is no need to carry around the key and there is no need to worry about losing it. Ide... Read More
Material (Main Unit) Aluminum Number of Tiers 4-digit variable type Lock Dial type Material (Shackle) Iron / plated finish
[Hardened iron / NANO PROTECT] is a plating method that uses finer particles than before. (30 mm or more) Covers the shackle (suspended) surface without gaps, and is highly effective in guarding against outside air, moisture, dust and dirt, scratch resistance, wear resistance, and corrosion resis... Read More
Material (Main Unit) Titanium (special aluminum alloy) Type Same key Lock Key type
A key box that can store up to 5 JIS II type cards. Made by Abbas of Germany, the top brand of padlocks used in more than 110 countries around the world. The shackle can be attached and detached, making it convenient for installation and removal. Since it is covered with a resin cover, it is a sp... Read More
Mass (g) 753 (excluding adapter) Type 4-digit dial variable type Lock Dial type
[Hardened iron / NANO PROTECT] is a plating method that uses finer particles than before. (30 mm or more) Covers the shackle (suspended) surface without gaps, and is highly effective in guarding against outside air, moisture, dust and dirt, scratch resistance, wear resistance, and corrosion resis... Read More
Material (Main Unit) Titanium (special aluminum alloy) Lock Key type
[Hardened iron / NANO PROTECT] is a plating method that uses finer particles than before. (30 mm or more) Covers the shackle (suspended) surface without gaps, and is highly effective in guarding against outside air, moisture, dust and dirt, scratch resistance, wear resistance, and corrosion resis... Read More
Material (Main Unit) Titanium (special aluminum alloy) Type Another key Lock Key type
Stable movement even when used several times a year. Ideal for locking chains, lockers, toolboxes, etc. Crane length type that can be used in various situations. Design that does not spoil the atmosphere of the installation target. Hardened iron shackle that is resistant to cutting (nanoprotect f... Read More
Included Accessories 3 keys Specification With protective cover (PE) Size 35 Material (Main Unit) Brass Finish (Vine) nano protect Key Cylinder Pin cylinder Lock Key type Material (vine) Hardened iron
Strong against cutting! Hardened iron vine brass padlock. "Safety design" without a key number stamped on the main body prevents serious unlocking crimes (key number stamped on the key) Uses a precise dimple cylinder. Overwhelming number of key differences. (8000 ways for 30 and 40 mm t... Read More
Included Accessories 3 keys Material (Main Unit) Brass Type Another key Key Cylinder Dimple cylinder Lock Key type Material (Shackle) Hardened iron
Ideal for places that are rarely opened. It comes with a resin cover that absorbs shocks and a cover that protects the cylinder from water, dirt, dust, etc.
Various doors such as coastal areas and outdoor doors (ideal for outdoor use).
Included Accessories 3 keys Material (Main Unit) Brass Mass (g) 187 Nominal Size 45 Padlock Shackle Diameter (Φmm) 9 Lock Key type Material (Shackle) stainless steel
Hardened iron bolt padlock. The body shape makes it difficult for the vines to be exposed when used for general latches. It has a built-in steel material to prevent cutting and has a structure that is strong against cutting tools.
Locking warehouses and gates
* We cannot accept orders for key num... Read More
Included Accessories 2 keys Type Individual key Material (Body) Brass, (Vine) Hardened iron Material (Main Unit) Brass Key Cylinder Pin cylinder Lock Key type Material (Shackle) Hardened iron
A stainless steel shackle that is resistant to water and rust and has high strength. With an overwhelming number of keys, it is safe to use in facilities with many people such as schools. Uses a precise dimple cylinder. Picking resistance 5 minutes or more. "Key number unmarked design" ... Read More
Included Accessories 3 keys Size 40 Material (Main Unit) Brass Finish (Body) Pearl nickel plating Key Cylinder Dimple cylinder Lock Key type Material (vine) stainless steel
The dial part has been changed to be larger, easier to see, and easier to turn. Uses an aluminum body that is stronger and lighter than die casting. A dial that makes it easy to match numbers between clicks. Ideal for use in personal parts such as lockers and bags. The security code can be set to... Read More
Mass (g) About 47 Number of Digits [Dial] 3-digit variable type Lock Dial type
Designed to be hard to destroy, it is carefully welded to stainless steel and finished. There is also a large selection of cylinders.
Watery environment
* We cannot accept orders for key number specification, key copy, or key only.
Included Accessories 2 keys Material (Body, crane) Stainless steel Material (Main Unit) stainless steel Key Cylinder Pin cylinder Lock Key type Material (Shackle) stainless steel
A rust-resistant stainless steel shackle. Furthermore, since it is a shackle guard type, it protects from cutting attacks. Since the body is made of aluminum, it is lightweight.
Various doors such as container doors, mail boxes, lockers, etc.
Specification With 3 keys Mass (g) 267 Padlock Shackle Diameter (Φmm) 9.5 Lock Key type
Designed to be hard to destroy, it is carefully welded to stainless steel and finished. There is also a large selection of cylinders.
Watery environment
* We cannot accept orders for key number specification, key copy, or key only.
Included Accessories 2 keys Material (Main Unit) stainless steel Key Cylinder Plus cylinder Lock Key type Material (Shackle) Hardened alloy steel
Resin body that protects from rust, ideal for neglected sites !! With a drainage port to let the water inside go out. Comes with a cover that protects the cylinder from water, dirt and dust.
Locking warehouses and gates
* We cannot accept orders for key number specification, key copy, or key only.
Included Accessories 2 keys Material (Body) Brass, (Vine) Hardened iron Material (Main Unit) Brass Key Cylinder Pin cylinder Lock Key type Material (Shackle) Hardened iron
Uses a high-grade cylinder called a plus key that is resistant to unauthorized unlocking. The body is also robust and strong, with an amazing spec of 7 tons of breaking load.
Locking gates of infrastructure facilities and communication bases in the mountains
* We cannot accept orders for key numb... Read More
Included Accessories 2 keys Material (Main body, crane) Hardened alloy steel Material (Main Unit) Hardened alloy steel Key Cylinder Plus cylinder Lock Key type Material (Shackle) Hardened alloy steel
A brass padlock whose main body is covered with a resin cover to protect the contact area from scratches. For crime prevention, the key number is not engraved on the main body. Blister pack.
Lockers and fences
* We cannot accept orders for key number designation, key copy, or key only.
Included Accessories 3 keys Material Brass Key Cylinder Pin cylinder Lock Key type
Rust may rust depending on the usage environment, period, frequency, etc. Regular maintenance is recommended. EC75IB with stainless steel vines is also available.
Included Accessories 3 keys Mass (g) 180 Nominal Size 40 Padlock Shackle Diameter (Φmm) 6.5 Lock Key type
Key storage box. Peace of mind in the palm of your hand. Compact size that is just right for storing keys. Door scratch prevention shackle separation mechanism not found in other companies' products. Highly secure 4-digit dial type. You can choose your favorite number from 10000 setting numbe... Read More
Specification Padlock type Mass (g) About 435 Number of Digits [Dial] 4-digit variable type Lock Dial type
A shackle guard type that protects against cutting attacks. A ball lock system that realizes stable movement. Uses a precise pin tumbler cylinder. "Key number unmarked design" to prevent key number reading from the main body Made of hardened alloy steel that is resistant to cutting atta... Read More
Included Accessories 2 keys Size 55 Material (Main Unit) Hardened alloy steel Key Cylinder Pin cylinder Material (vine) Hardened alloy steel
A key box that can store keys and JIS II type cards. It uses a 4-digit dial type that does not require handing over of keys or hassle. Since the dial glows, it is suitable for storing keys in dark places. The slide-type dial protection cover prevents dust and other contaminants that can cause dia... Read More