It is a cushioning material for the edge of H-shaped steel. Due to its hollow shape, it has excellent shock absorption. It is durable and can be used both indoors and outdoors.
* Please attach to H-shaped steel with adhesive. Recommended adhesive: Nitrile rubber type / modified silicone resin type
This standard specifies the safety of laser products. However, this standard does not apply to medical laser products. 1. 1. Protect the human body from laser radiation in the wavelength range of 180 nm to 1 mm by introducing a system that shows the safe operating level of laser radiation and cla... Read More
Specification With D release paper Material Olefin sticker Type of Sign With D release paper
It is a connection type step elimination plate that can be firmly fixed with the attached bolts. It is made of recycled rubber that does not slip easily even on rainy days, is quiet, has few cracks and deformations, and is environmentally friendly.
For eliminating steps when vehicles pass. For mi... Read More
Included Accessories Bolt x 1 Nut x 1 Washer x 2 Type Articulated Material / Finish Recycled rubber Color Black Installation Easy to put Load capacity (t) 2 Consolidation method Bolt stop (included)
It can be easily attached to uneven parts of buildings and protects people and buildings with danger signs and cushioning functions.
For danger marking and protection of construction sites, factories, parking lots, etc., and for preventing scratches on bicycles, etc.
Included Accessories With adhesive Material Urethane foam
It glows for a long time even when the electricity goes out. Since it is a phosphorescent type, only the surrounding white part (milky white part) shines. Japan Fire Fighting Sign Industry Association Quality Voluntary Control Sign Passed Product
* Since it is a certified product with medium brig... Read More
Type emergency exit Classification Evacuation guidance Mass (g) 80
Specification With D release paper Material PET sticker Shape Sticker Size 60×50mm Classification Safety and security products Mass (g) 9 Type of Sign Sticker
It glows for a long time even when the electricity goes out. Convenient sticker type. Peel off the release paper and paste it. It is a fire-fighting certified product and is also suitable for fire-fighting and disaster prevention.
* Since it is a certified product with medium brightness, it may n... Read More
Due to the nature of the product, this label is expected to be used in a variety of environments. It is necessary to select an appropriate material according to the characteristics of the product to be attached and the environment.
Included Accessories With D release paper Material Deposition PET sticker Shape label Classification PL warning label Type of Sign Sticker Heat Resistance Temperature (℃) -29~100
Newly designed original floor sign stand Commercially available PET bottles can be used as water weights.
* If the shape of the PET bottle is special, it may not be possible to install it. * Please use the weight of 1.5kg or less. * PET bottles are not included.
Specification With double-sided tape Material Hard envy Shape Sign Sign Meaning Fire extinguisher (down arrow) Classification Fire extinguisher Type of Sign Double-sided tape
Even if it gets dirty, if you wash it with water, it will show the same power as a new one. Earthquake resistance 7 or higher. It can be easily peeled off just by pulling.
For fixing OA, AV equipment, furniture, home appliances, small items, etc., and for earthquake countermeasures.
* Since the a... Read More
A rubber sheet containing steel (iron powder). It can be cut freely with scissors or a cutter and is soft, so it can be attached to curved surfaces. You can easily use the magnet wherever you want to use it just by pasting it. If you stick it on the back of wallpaper, wood board, or decorative sh... Read More
Due to the nature of the product, this label is expected to be used in a variety of environments. It is necessary to select an appropriate material according to the characteristics of the product to be attached and the environment. Three principles of proper warning 1. Severity of danger Signal w... Read More
Included Accessories With D release paper Material Deposition PET sticker Shape label Classification PL warning label Type of Sign Sticker Heat Resistance Temperature (℃) -29~100