Measuring & Surveying Equipment
In the measurement product category, various measurement products for measuring length, speed, concentration, brightness, electricity, etc. are available. Compatible with all genres from industrial to household. Various measurements can be performed from simple measurement to high-precision measurement. In addition to straight and curved scales, there are a variety of types such as various convexs, gauges and calipers. A full lineup of angle meters, levelers, and various scales. Corresponds to various measurement needs such as various surface plates, stands, and recording paper. A magnifying glass and microscope are also included.
Other Related Pages
- CUSTOM Pocket TesterWith auto hold function. Hard case integrated tester with auto power off function. With continuity check and diode check functions. * Products with product numbers including (calibration company implementation calibration manual and traceability system diagram) will be calibrated at the time of ... Read MoreMass (g) About 120 Power Supply 2 LR-44 (1.5V) button batteries AC Voltage (V) 600 Resistance (Ω) 40M DC Voltage (V) 600 Display 3.5 digit LCD display, up to 4300 counts Sampling 2 times / sec (numerical value) Range Switching Full auto range Operating Temperature / Humidity Range 0 to + 40 ° C, 80% RH or less Operating Principle Double integration method Storage Temperature / Humidity Range -10 to + 50 ° C, 70% RH or less Power Consumption (mW) About 4.5 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM AC / DC voltage detectorA pen-sized voltage detector that easily checks the energization status of non-contact type (AC) and contact type (AC / DC). With a volume that can adjust the sensitivity during non-contact measurement. With AC / DC 100 / 200V voltage discrimination function. (Only for contact measurement. If the... Read MoreIncluded Accessories Instruction manual Mass (g) About 24 Power Supply LR44 button battery x 2 Operating Voltage Range (V) 5~1000 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Waterproof Digital ScaleA shower-proof scale that is safe even if water is spilled from above. 16 areas of gravitational acceleration can be set. Comes with a spirit level and tare function. It is a stylish design that can be used anywhere. * Batteries are not included. Please purchase separately. * Products with produc... Read MoreMaterial ABS resin Type Digital precision plate scale Operating Temperature Range (℃) 0~40 Sensor Load cell method Protection Class IPX2 Drip-proof type II Display Format Digital Operating humidity (%) 85 or less Weighing Pan Shape Square plate
- CUSTOM DC stabilized power supplyCompact, lightweight and highly efficient power supply. Can be used in either constant voltage or constant current mode. For operation, experimentation, verification, etc. of electrical equipment * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery loca... Read MoreIncluded Accessories AC power cord, fuse, instruction manual Mass (g) 1350 Display Digital 3.5 digit LED display Output Voltage (V) 0~30 Input Voltage (V) AC100(50~60Hz) Cooling Method Forced cooling RoHS directive (corresponding to 10 substances) Correspondence Output stabilization method Switching regulation method
- CUSTOM Digital Waterproof ScalesAn IP65 compliant waterproof scale that is resistant to water. With auto power off function. 16 areas of gravitational acceleration can be set. Comes with a tare function. Horizontally adjustable screw foot. Equipped with an easily removable stainless steel (SUS304) dish as standard equipment. * ... Read MoreType Digital precision plate scale Operating Temperature Range (℃) 0~+40 Display Format Digital Operating humidity (%) 85RH or less RoHS directive (corresponding to 10 substances) Correspondence Weighing Pan Shape Square plate
- CUSTOM Film thickness meter for both iron and non-ferrous metalsThe film thickness of the coating is measured with a compact body with an integrated probe. You can have 255 points of memory. With MAX / MIN / AVE function. Easy operation and easy reading of measured values. It has a backlight function and an auto power off function. Paint film thickness check ... Read MoreSuitable for (Coating) Painting, lining, plating Material ABS resin Power Supply AA batteries x 2 (sold separately) Resolution (μm) 1 Target of Measurement Ferrous / non-ferrous RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Drip-proof stopwatchIPX4 compliant that is not affected by droplets. It can also be used in rainy weather or in places where it is easily splashed with water. Equipped with a large LCD and EL backlight With alarm function and time signal function Date (year / month / day) and time (hour / minute / second, 12 / 24h... Read MoreIncluded Accessories Instruction manual Mass (g) About 60 Accuracy [Clock] ±1 second/day Maximum Timing 23 hours 59 minutes 59 seconds RoHS directive (corresponding to 10 substances) Correspondence Waterproof IPX4 compliant
- CUSTOM 4ch TimerFour types of timer settings are possible. The clock can be switched between 12/24 hours and has a count-up function. The alarm function is an electronic sound for about 1 minute. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delive... Read MoreSpecification Minimum time (seconds): 1 Material ABS resin Mass (g) 86 Power Supply 1 x AAA battery (sold separately) Display Format Digital Sound Pressure Level (dB) 80 Clock Function ○ Maximum Timing 99 hours 59 minutes 59 seconds RoHS directive (corresponding to 10 substances) Correspondence Countdown function ○ Count up function ○ Multi-channel function ○
- CUSTOM Alcohol checkerClean because it only blows on a small and compact alcohol checker sensor If it exceeds 0.16mg / L, an alarm sounds to warn you. With a backlight that is easy to see even in the dark. For simple drinking level check This product is not a product for judging whether or not you can drive after drin... Read MoreIncluded Accessories Instruction manual Mass (g) Approximately 50 (including batteries) Power Supply 2 x AAA batteries Accuracy ± 0.1 (at 0.16 mg / L) Calibration Impossible Measuring Time (seconds) About 8 Warming-up Time About 30 seconds RoHS directive (corresponding to 10 substances) Correspondence Alarm (Setting level) 0.16
- CUSTOM Shower proof scale (with stainless steel plate)Shower proof scale CS-S series stainless steel precision plate installed type. The upper plate is removable and can be washed as a whole, so it is convenient for cleaning and hygienic. Kitchen, food, civil engineering, surveying, fishing, agriculture, etc. * We do not deliver to private homes (de... Read MoreType Precision scale Protection Class IPX2 compliant Display Format Digital RoHS directive (corresponding to 10 substances) Correspondence Weighing Pan Shape Square platefrom S$169.90Min. 2 days
- CUSTOM AC adapter for digital shower proof scaleIt is an AC adapter for digital shower proof scales.
- CUSTOM Drip Proof Hanging ScaleBuilt-in temperature sensor inside the main body, it is possible to display the ambient temperature (display value is a reference value) Built-in magnet to easily fix the hook on the back of the main body (used when storing and storing) Includes major (approx. 80 cm) * Products with product numbe... Read MorePower Supply 2 x AAA batteries Mass of Main Unit (g) 166 (excluding battery) Accuracy ±(2%rdg+2dgt) Resolution 0.01kg Temperature Display 0 to +60 (reference value) Automatic Power Off 1 minute (can be released) Temperature Resolution (℃) 1 RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IPX4 compliant Unit of Weighing kg
- CUSTOM Drip-proof hanging scaleA digital hanging scale weighing 25 kg. IPX4 compliant drip-proof specifications. Built-in 80 cm measure in the main body. With data hold. With tare function. With auto power off function (1 minute). With LCD backlight. With a function to redisplay the previous measured value. With ambient tempe... Read MoreIncluded Accessories Instruction manual Power Supply AAA battery x 2 Accuracy ±(1.5%rdg+2dgt) Display Resolution 1℃ Resolution 0.01kg Temperature Display 0-60 ° C (reference value) RoHS directive (corresponding to 10 substances) Correspondence Unit of Weighing kg
- CUSTOM Option for tachometerSpecification Size: 90 x 10mm (10 sheets) As ONE Part Number 1-5682-12 RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- CUSTOM Radiation ThermometersCan measure up to 550 ° C. Temperature display 0.1 ° C unit. The emissivity can be set according to the measurement target. (0.01 to 1.00 in 0.01 increments) Easy operation just by pulling the measuring lever. It is compact, compact, easy to work with, and easy to carry. With a laser marker funct... Read MoreIncluded Accessories Instruction manual Mass (g) Approx. 176 (including batteries) Power Supply 9V battery x 1 Measuring Range (℃) -50~+550 Sensor Type Infrared sensor Resolution (℃) 0.1 Battery Life (hours) About 12 Calibration Possible Measurement Wavelength (μm) 8~14 Thermal Emissivity 0.10~1.00 Sampling 1 time / sec Automatic Power Off About 20 seconds Laser Class Class 2 Temperature Display Digital RoHS directive (corresponding to 10 substances) Correspondence Type of Thermometer Radiation thermometer (gun type)
- CUSTOM Phase detector / electric detectorYou can check the phase order (the order in which the electromotive force is generated) in a three-phase, three-wire or three-phase, four-wire distribution line. The measurement method involves touching the distribution line with a thin tip like the tip of a pen. Equipped with a non-contact volta... Read MoreIncluded Accessories Instruction manual Mass (g) About 50 Frequency (Hz) 45~65 Power Supply AAA battery x 2 Operating Voltage Range (V) AC100~1000 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Analog insulation resistance meterIt is an analog 3-range type and can measure MAX AC 600V. With LED lighting on the scale plate, which is convenient for working in the dark. Comes with a carrying case that is convenient for moving. Conforms to international safety standards for IEC61010-1, CATⅢ600V, IEC61010-031 and IEC61557 For... Read MoreMass (g) About 440 Power Supply AA batteries x 4 AC Voltage (V) AC0~600 Measuring Current 1mA 0%~+20% Short Circuit Current (mA) DC1.5 or less RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Digital multimeter with clampEquipped with an open clamp that can measure DC and AC current up to 120A and minimum 0.01A. With a backlight function that is convenient for work in the dark or at night. The test lead has a large diameter with a double coating, so it has excellent insulation and durability. The lamp is stored ... Read MoreIncluded Accessories Instruction manual, probe cover Mass (g) About 175 Power Supply 2 x AAA batteries AC Voltage (V) 660m/6.6/66/600 Resistance (Ω) 660/6.6k/66k/660k/6.6M/66M DC Voltage (V) 660m/6.6/66/600 AC current (A) 66/120 DC current (A) 66/120 Clamp Diameter (Φmm) 12 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Digital wind speed / flow meterThe hot wire method is convenient for measuring minute wind speeds. It is also possible to measure the air volume and temperature with a thermocouple (K type sensor sold separately). Convenient for measuring high places with a stretchable sensor probe (250 to 950 mm). With MAX / MIN display funct... Read MoreMass (g) About 505 Battery Life (hours) About 35 Sampling 1 time / sec RoHS directive (corresponding to 10 substances) Correspondencefrom S$899.90Min. 2 days
- CUSTOM Digital TimerComes with a strap and magnet that are convenient to carry. As it is a 10-key timer, it has excellent operability. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be i... Read MoreSpecification With magnet and hand strap Mass (g) About 40 Power Supply 1 x 1.5V LR44 button battery Display minute second Volume Alarm: 90dB Function Countdown, clock display, clock alarm Display Format Digital Calibration Possible Maximum Setting time 99 minutes 99 seconds Minimum Setting time 1 second Installation Magnet and strap attached Clock Function ○ As ONE Part Number 1-6396-01 RoHS directive (corresponding to 10 substances) Correspondence Countdown function ○ Button specifications Numeric keypadfrom S$39.99Min. 2 days
- CUSTOM Data Logger Sound Level MeterLogger type sound level meter. Data can be recorded on the SD card. The recorded data can be checked and processed with commercially available spreadsheet software. With data hold function. With maximum / minimum value display function. Equipped with auto power off (10 minutes). Equipped with LCD... Read MoreIncluded Accessories Instruction manual, windshield sponge Mass (g) Approximately 445 (including batteries) Accuracy ±1.4 dB (at 1 kHz) Resolution 0.1dB Frequency Characteristic A characteristic, C characteristic Frequency Range (Hz) 31.5~8000 Measuring Level Range (dB) [A, C characteristics] 30 to 130 Frequency Range 31.5Hz~8kHz RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 2 days
- CUSTOM Non-contact tachometerA digital tachometer that can measure up to 6 digits and up to 99999.9 rpm. With auto power off function to prevent battery consumption. With low battery display function. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date ... Read Morefrom S$389.90Min. 2 days
- CUSTOM Digital MultimetersStandard model that integrates frequently used functions at work sites The true effective value method (TrueRMS) enables the display of effective values even for waveforms other than sine waves. With non-contact voltage detection function (NCV) With holster case to cushion the impact Checking vol... Read MoreMass (g) About 210 Power Supply AA batteries x 2 Applicable Standard IEC61010-1 compliant CAT Ⅲ 600V Temperature (℃) -20~+400 Operating Temperature (℃) 0~+40 AC Voltage (V) 600m/6/60/600/750 Resistance (Ω) 600/6k/60k/600k/6M/60M DC Voltage (V) 600m/6/60/600/1000 Display 6000 counts RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 2 days
- CUSTOM Test leadsRoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 2 days
- CUSTOM Film thickness meterThe film thickness of the coating is measured with a compact body with an integrated probe. You can have 255 points of memory. With MAX / MIN / AVE function. Easy operation and easy reading of measured values. It has a backlight function and an auto power off function. Paint film thickness check ... Read MoreSuitable for (Coating) Painting, lining, plating Material ABS resin Power Supply 2 x AAA batteries (sold separately) Resolution (μm) 1 Target of Measurement Iron RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Ultrasonic thickness gaugeIt is possible to easily measure the finish thickness inspection of metal processed products, corrosion inspection of pipes, iron plates, etc., and the thickness of parts that are difficult to measure with calipers or micrometer. Equipped with a backlit LCD that is convenient for use in dark plac... Read MorePower Supply AA batteries x 3 Measurement Method Ultrasonic pulse reflection type Display 4-digit LCD (with backlight) Battery Life (hours) About 12 Memory Up to 10 Sampling About 2 times / sec Sound Speed Range 1000~9999m/s Accuracy ±(1% rdg+0.1) mm RoHS directive (corresponding to 10 substances) Correspondence Pipe outer diameter (Φmm) Min 20from S$1,099.00Min. 2 days
- CUSTOM Digital illuminance meterIt has a data hold function that fixes the measured value as it is. Comes with a LUX / fc selector switch. Separate sensors can be used to measure remote locations. * The displayed value and accuracy of the illuminometer are based on the case where it is used for a filament type light bulb. Fluor... Read MoreMass (g) 190 (including batteries) Power Supply 9V battery x 1 Accuracy ±(5%+4dgt) Measurement Range 200、2000、20000、200000 lux Measuring Range (Lux) 0~200000 As ONE Part Number 6-6131-12 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Digital sound level meterA digital sound level meter that integrates into the minimum functions and is easy to operate with a small number of buttons. With thermometer function. Compact size with good workability and easy portability. With hold function and MAX / MIN hold function. Easy-to-read color LCD Noise management... Read MoreIncluded Accessories Instruction manual, windshield sponge Mass (g) Approximately 81 (without batteries) Power Supply 3 AAA batteries Accuracy ± 2.0 (94dB at 1kHz) Resolution 0.1dB Frequency Characteristic A characteristic Frequency Range (Hz) 31.5~8k Battery Life (hours) Approx. 60 (when using alkaline battery) Measuring Level Range (dB) A characteristic: 35.0 to 135.0 Sampling About 3 times / sec RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 2 days
- CUSTOM Ultimate differential pressure gaugeCompact and lightweight size, convenient to carry with case integrated With data hold function to fix measured values Maximum / minimum / average value display function With auto power off function to prevent battery consumption due to forgetting to turn off (can be canceled) With a backlight fun... Read MoreResolution 0.01hPa Suitable Battery 2 x AAA (1.5V) batteries Sampling 2 times / sec Measuring Range (hPa) 0~100 RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 2 days
- CUSTOM Ultimate tachometerCompact and lightweight size, convenient style to carry with integrated case Non-contact, safe and easy measurement included Reflective tape for measurement included With data hold function to fix measured values Maximum / minimum / average value display function With With auto power off func... Read MoreMeasuring Range 100~99999rpm Measuring Accuracy ±(0.02%rdg+1dgt) Suitable Battery 2 x AAA (1.5V) batteries Sampling 2 times / sec RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 2 days
- CUSTOM Digital sound level meterSound pressure level can be measured from 30dB to 130dB by auto range and manual range operation. Frequency characteristics: A characteristics / C characteristics, dynamic characteristics: FAST / SLOW can be switched. Equipped with hold function and analog display. It is equipped with an auto pow... Read MoreMaterial / Finish ABS resin Mass (g) 156 Power Supply 9V square battery x 1 Accuracy ± 1.4dB (at 94dB, 1kHz) Resolution 0.1dB Frequency Characteristic A characteristic / C characteristic Sampling About 2 times / sec Frequency Range 31.5Hz~8kHz Automatic Power Off About 15 minutes (can be released)from S$299.90Min. 2 days
- CUSTOM AC / DC Clamp MeterBoth AC / DC can be measured. Can also be used as a tester. Equipped with data hold and auto power off. Electrical circuit measurement * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipp... Read MoreMass (g) About 220 Power Supply 2 x AAA batteries AC Voltage (V) 4/40/400/600 Resistance (Ω) 400/4k/40k/400k/4M/40M DC Voltage (V) 400m/4/40/400/600 Display 3.5 digit LDC display, 4000 counts AC current (A) 400/600 DC current (A) 400/600 Clamp Diameter (Φmm) 30 Sampling 3 times / sec Range Switching Auto range RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 2 days
- CUSTOM Anemometer (wind speed, air volume, temperature)Wind speed, air volume, and temperature can be measured. Up to 10 data can be temporarily stored. Equipped with a maximum / minimum value display function for wind speed and temperature. Comes with an average temperature display function. For wind speed measurement at construction sites, ducts, a... Read MoreSet Contents Instruction manual, instruction manual Material ABS resin Mass (g) About 323 Power Supply 3 x AAA batteries Measurement Method Vane type Temperature Measurement Range (℃) 0~+50.0 Air Flow 0~9999CMM Wind speed measurement range (m/s) 0.5~25.0 As ONE Part Number 2-7658-01 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM WS-05 dedicated air volume measurement adapterAir volume measurement adapter for WS-05. A round and square 2-piece set that can be used according to the measurement target. Air conditioning management, building maintenance, etc.Included Accessories Soft carrying case Suitable Model WS-05 RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 6 days
- CUSTOM Separate digital illuminometer with LED modeIn addition to the white light source, you can set the illuminance measurement assuming LED and fluorescent lamps. Maximum / minimum illuminance display (MAX / MIN) function Fixed measurement value display (HOLD) function Backlight function that is easy to see in dark places The sensor unit can b... Read MoreMass (g) 230 (including batteries) Power Supply AA batteries x 2 Accuracy ±(3%+5dgt) (at standard light source) Measurement Range 200、2000、20000、200000 lux Display Updating Rate 0.5 seconds / time Automatic Power Off About 30 minutes (can be released) Measuring Range (Lux) 0~200000 Temperature Characteristics ± 0.1% (25 ° C standard) RoHS directive (corresponding to 10 substances) Correspondencefrom S$489.90Min. 2 days
- CUSTOM Digital MultimetersMulti-functional type that can be used in various fields. With a bar graph display, you can check changes in numerical values like an analog meter. A K-type thermocouple with a miniature connector can be used by using a conversion socket. The true effective value method (TrueRMS) enables the disp... Read MoreMass (g) About 320 Power Supply AA batteries x 2 Temperature (℃) -20~+400 Operating Temperature (℃) 0~+40 AC Voltage (V) 60m/600m/6/60/600/750 Resistance (Ω) 600/6k/60k/600k/6M/60M DC Voltage (V) 60m/600m/6/60/600/1000 Display 6000 counts, 61seg bar graph RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 6 days
- CUSTOM Digital sound level meterWith a bar graph display, you can check the numerical value and the amount of change at the same time. With maximum / minimum value hold function. A characteristic / C characteristic can be switched. Dynamic characteristics FAST / SLOW can be switched. Equipped with auto power off (30 minutes), h... Read MoreMass (g) Approx. 200 (including battery) Power Supply 1 9V battery Accuracy ±1.4dB (at 94dB, 1kHz) Frequency Range (Hz) 20~8000 Measuring Level Range (dB) [A, C characteristics] 32.0 to 130.0 Sampling 2 times / sec Frequency Range 20Hz~8kHz RoHS directive (corresponding to 10 substances) Correspondencefrom S$489.90Min. 2 days
- CUSTOM Data logger anemometerIt is a hot wire type and can handle weak wind speeds. Telescopic sensor rod with a maximum length of 950 mm supports high-altitude measurement. Data can be recorded on the SD card. The recorded data can be checked and processed with commercially available spreadsheet software. With data hold fun... Read MoreMeasuring Range 0.20~5.00/5.1~25.0m/s Mass (g) Approximately 360 (including batteries) Resolution 0.01/0.1m/s Temperature Measurement Range (℃) 0~+50.0 Measurement Range 0.20~5.00/5.1~25.0m/s Wind speed measurement range (m/s) 0.2~25.0 Temperature Resolution (℃) 0.1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$979.90Min. 2 days
- CUSTOM Calibration plate set for TG-01UTG-01U standard accessory calibration plate setRoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Data logger illuminometerA logger type illuminometer with a separate sensor that makes it easy to check the display during work. Data can be recorded on the SD card. The recorded data can be checked and processed with commercially available spreadsheet software. With data hold function. With maximum / minimum value displ... Read MoreTemperature Display -100℃~+1300℃ Temperature Resolution (℃) 0.1 Measuring Range (Lux) 0~99900 RoHS directive (corresponding to 10 substances) Correspondencefrom S$459.90Min. 2 days
Filter by categories