All Category

Measuring & Surveying Equipment

In the measurement product category, various measurement products for measuring length, speed, concentration, brightness, electricity, etc. are available. Compatible with all genres from industrial to household. Various measurements can be performed from simple measurement to high-precision measurement. In addition to straight and curved scales, there are a variety of types such as various convexs, gauges and calipers. A full lineup of angle meters, levelers, and various scales. Corresponds to various measurement needs such as various surface plates, stands, and recording paper. A magnifying glass and microscope are also included.
View : Grid List
Filter

Items 1 - 40 of 372

Set Ascending Direction
  1. Aluminum Staff
    MURATEC-KDS Aluminum Staff
    staff
    Rating:
    93%
    from S$64.99
    Min. 2 days
  2. Laser cross tripod
    MURATEC-KDS Laser cross tripod
    Since it is an elevator type, you can easily adjust the standard of the horizontal line.
    Material  Aluminum alloy  Thread Diameter (inch)  5/8 
    from S$98.99
    Min. 2 days
  3. Tape Measure without Lock, Moving Hook
    MURATEC-KDS Tape Measure without Lock, Moving Hook
    Round compact design With 455mm pitch stud mark *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability system diagram that have been calibr... Read More
    Type  Free  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Steel  End Hook  0 point correction moving claw 
    Rating:
    82%
    from S$6.79
    Min. 2 days
  4. Neolock Convex (with Stopper)
    MURATEC-KDS Neolock Convex (with Stopper)
    A compact design that fits perfectly in your hand. With a durable sliding stopper. *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability s... Read More
    Type  With lock  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  Material (Tape)  Steel  Material (Spring)  Steel 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  5. Free convex / fixed claw (for hook measurement only)
    MURATEC-KDS Free convex / fixed claw (for hook measurement only)
    Free round convex basic type, compact type *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability system diagram that have been calibrated ... Read More
    Type  Free  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Steel  End Hook  Fixed nail 
    Rating:
    84%
    from S$7.49
    Min. 2 days
  6. Setting Measure, Self-Adhesive Measuring Tape
    MURATEC-KDS Setting Measure, Self-Adhesive Measuring Tape
    Flat scale tape made of steel with adhesive tape. It is very convenient to attach it to a workbench, machine, desk, countertop, pillar, square timber, etc. and make a special measuring jig, speeding up the measurement work and preventing erroneous measurement. Unnecessary parts of the tape can be... Read More
    Type  With adhesive tape  Type of Scale  One side  Material (Tape)  Steel 
    Rating:
    91%
    from S$5.59
    Min. 2 days
  7. Setting Measure Reverse Scale
    MURATEC-KDS Setting Measure Reverse Scale
    Flat scale tape made of steel with adhesive tape. The scale is the right base point. It is very convenient to attach it to a workbench, machine, desk, countertop, pillar, square timber, etc. and make a special measuring jig, speeding up the measurement work and preventing erroneous measurement. U... Read More
    Specification  With adhesive tape  Type  With adhesive tape  Type of Scale  One side  Material (Tape)  Steel 
    Rating:
    95%
    from S$5.59
    Min. 2 days
  8. Double-sided Neo-lock (with Stopper)
    MURATEC-KDS Double-sided Neo-lock (with Stopper)
    Double-sided scale. The back side has a vertical scale (meter scale only) that is easy to see for height measurement. With 455mm pitch stud mark, 4-point stud, 0-point correction moving claw, shock absorber, belt clip. *Product numbers including "Calibration certificate performed by a calibr... Read More
    Type  With lock  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  Both sides  Material (Tape)  Steel  Material (Spring)  Steel 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  9. Diameter Rule 10 Width
    MURATEC-KDS Diameter Rule 10 Width
    The diameter can be seen at a glance by measuring the circumference. The pie measure can be used up to a diameter of about 63 cm. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Mass (g)  70  Surface Treatment  (tape) Acrylic resin coating  Material (Spring)  Steel  Material (Tape)  Steel 
    from S$13.99
    Min. 2 days
  10. Aluminum level standard PRO
    MURATEC-KDS Aluminum level standard PRO
    Both ends have plastic ribs to improve impact resistance. Stabila's original bubble tube complete fixing method makes it difficult to get out of order. (German patent acquisition) High precision, professional aluminum level. For tilt measurement.
    Material (Main Unit)  Aluminum  Accuracy  ±0.5mm/m  Sensitivity  10mm/m(0.57°)  Magnet  None  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  11. KACLONG 10
    MURATEC-KDS KACLONG 10
    Rounded body design that fits your hand. Winding drum without failure. Durable and easy-to-operate handle. Compact capsule type steel tape measure.
    JIS Standard  First grade  Standard Tension (N/℃)  20/20 
    Rating:
    92%
    from S$39.99
    Min. 2 days
  12. Setting Measure 10 Width
    MURATEC-KDS Setting Measure 10 Width
    Scale tape with adhesive tape Can be cut with scissors.
    Specification  With adhesive tape, millimeter numerals  Mass (g)  25  Type  With adhesive tape  Surface Treatment  (tape) Acrylic resin coating  Type of Scale  One side  JIS Standard  Class 1 equivalent (scale accuracy)  Material (Tape)  Steel 
    Rating:
    93%
    from S$9.29
    Min. 2 days
  13. Double-sided stainless steel neo-lock
    MURATEC-KDS Double-sided stainless steel neo-lock
    All stainless steel makes it ideal for work around water. Double-sided scale. The back side has a vertical scale (meter scale only) that is easy to see for height measurement. *Product numbers including "Calibration certificate performed by a calibration company with traceability system diag... Read More
    Type  With lock  Surface Treatment  (Tape) Silica + Stainless steel  Material (Case)  ABS resin  Type of Scale  Both sides  Material (Tape)  Stainless steel  Material (Spring)  Stainless steel  End Hook  0 point correction moving claw 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  14. Rubber toughmic capsule
    MURATEC-KDS Rubber toughmic capsule
    Excellent hold because it has a non-slip rubber touch. It is a durable tape that can be washed with water because it is a glass fiber tape measure.
    Accuracy  JIS Class 1  Standard Tension  10N  Material (Tape)  Glass fiber 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  15. Mini Rod
    MURATEC-KDS Mini Rod
    Pocket-type scale that is convenient to carry Because it is hard to reflect, it is ideal for taking recorded photographs. Accuracy equivalent to JIS 1 grade (the surface of the mini rod C is in mm). The mini rod can be taken out of the case and used as a pole. Tape storage is manual.
    Mass (g)  111  Material (Case)  ABS resin 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  16. Setting Measure Distribution Scale
    MURATEC-KDS Setting Measure Distribution Scale
    Flat scale tape made of steel with adhesive tape. The scale is a distribution scale, left 2.5m ← 0 → right 2.5m. It is very convenient to attach it to a workbench, machine, desk, countertop, pillar, square timber, etc. and make a special measuring jig, speeding up the measurement work and prevent... Read More
    Specification  With adhesive tape  Mass (g)  85  Type  With adhesive tape  Type of Scale  One side  Material (Tape)  Steel 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  17. Speed toughmic reel
    MURATEC-KDS Speed toughmic reel
    Smooth winding 4x speed. This is a tape slack prevention case. Comes with tip protection shock absorber. White/yellow two-tone color double-sided scale (except SGR12-120). Uses glass fiber tape that does not break and can be washed with water. *SGR12-120 has a single-sided scale specification.
    Material (Case)  ABS resin  JIS Standard  First grade  Standard Tension  10N  Material (Tape)  Glass fiber 
    Rating:
    87%
    from S$56.99
    Min. 2 days
  18. Double-sided compact free
    MURATEC-KDS Double-sided compact free
    Achieves significant compactness. You can adjust the pull-in speed with the safety brake. Double-sided scale. The back side has a vertical scale that is easy to see for height measurement. *Product numbers including "Calibration certificate performed by a calibration company with traceabilit... Read More
    Type  Free  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  Both sides  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Stainless steel  End Hook  0 point correction moving claw 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  19. Digital caliper
    MURATEC-KDS Digital caliper
    The unit is made of durable metal. With slide power ON function. For outside measurement, inside measurement, depth measurement, and step measurement.
    2018 Trusco page  1 1252 
    Rating:
    96%
    from S$86.99
    Min. 2 days
  20. Free mug
    MURATEC-KDS Free mug
    Since the serial number is displayed on a millimeter scale, there is little possibility of misreading the reading, and the value can be grasped instantly. Since a magnet is used at the tip of the claw, it can be measured by attaching it to an iron object.
    Mass (g)  118  Type  Free  Surface Treatment  (tape) Acrylic resin coating  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  End Hook  Moving claw 
    from S$22.99
    Min. 2 days
  21. Flat Rule 10.2
    MURATEC-KDS Flat Rule 10.2
    It can also be used for flat tapes and dress measures that are ideal for curve measurement. Accuracy equivalent to JIS1 grade.
    Mass (g)  70  Type  Free  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  Made of resin  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Steel 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  22. Durable Neo Rock
    MURATEC-KDS Durable Neo Rock
    Adopts a special resin coating "Duracoat". The scale lasts more than 10 times longer than before. Optimal for those who draw out tape frequently. Millimeter number scale with few reading errors. With 455mm pitch stud mark *Product numbers including "Calibration certificate performe... Read More
    Material (Spring)  Steel  Material (Case)  ABS resin  Type of Scale  Both sides  Material (Tape)  Steel (Dura Coat)  JIS Class  First grade 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  23. Laser marker level
    MURATEC-KDS Laser marker level
    Point irradiation for distant places in point mode (about 20 m) for mounting shelves and windows in line mode (about 5 m) Can be fixed in 3 ways (Magnet on the back of the main unit, wall mount, tripod for camera) Horizontal positioning ruled level * When using the wall mount, the working range m... Read More
    Mass (g)  135 (including batteries)  Continuous Operating Time  About 15 hours  Light Output  1mW or less  Bubble Tube Accuracy  ±0.5mm/m  Laser Class  Laser  Laser light type: line, point  Operating Temperature Range (℃)  5~40 
    Rating:
    90%
    from S$84.99
    Min. 2 days
  24. Digital angle sensor V
    MURATEC-KDS Digital angle sensor V
    Can be set to the reference plane (0.0 °) at any angle Hold function convenient for confirmation and recording With neodymium magnet Body material: Aluminum extruded material V-groove structure convenient for measuring pipes, etc. * Documents applicable only to products that include (proofreading... Read More
    Measuring Range  180 ° x 2 directions (360 °)  Mass (g)  139  Power Supply  CR2032 battery x 1  Minimum Reading  0.1°  Operating Temperature Range  +5℃~50℃  Measuring Accuracy  ±0.2°(±3.5mm/m)  Battery Life (hours)  2000  Main Unit Dimensions, Length x Width x Height H (mm)  51×33×60  Automatic Power Off  after 5 minutes 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  25. Neo-lock convex (with stopper)
    MURATEC-KDS Neo-lock convex (with stopper)
    A non-slip square type that fits perfectly in your hand, suitable for internal measurement *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and tracea... Read More
    Type  With lock  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Steel 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  26. Double-sided stainless steel neo-lock
    MURATEC-KDS Double-sided stainless steel neo-lock
    All stainless steel makes it ideal for work around water. Double-sided scale. The back side has a vertical scale (meter scale only) that is easy to see for height measurement. *Product numbers including "Calibration certificate performed by a calibration company with traceability system diag... Read More
    Type  With lock  Material (Case)  ABS resin  Type of Scale  Both sides  Material (Tape)  Stainless steel  Material (Spring)  Stainless steel  End Hook  0 point correction moving claw 
    Rating:
    96%
    from S$49.99
    Min. 2 days
  27. Neolock (square) 16 width (individual box)
    MURATEC-KDS Neolock (square) 16 width (individual box)
    With ON-OFF stopper with few failures *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability system diagram that have been calibrated at th... Read More
    Type  With lock  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Steel 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  28. Digital sensor
    MURATEC-KDS Digital sensor
    Multi-detector capable of detecting metals, electric wires, and studs With automatic calibration function that does not require troublesome calibration work The detected members are displayed on the display. The detection result is clear at a glance. Elastomer rubber is used for the grip of the m... Read More
    Material  Elastomer rubber  Mass (g)  270  Operating Temperature Range (℃)  -10~50  Protection Class  IP54  Storage Temperature Range (℃)  -20~70  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$239.90
    Min. 2 days
  29. KDS Rod
    MURATEC-KDS KDS Rod
    Glass fiber tape measure for recorded photographs.
    Material (Tape)  Fiberglass 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  30. Safety Plumb Bob
    MURATEC-KDS Safety Plumb Bob
    Plumb bob that the center core pulls in. The body of yellowtail is made of brass, and the core and ring are made of stainless steel. It does not react to magnetic force. Consideration for safety when falling and prolongs the life of the tip of the sword. Comes with an anti-sway ring that stops at... Read More
    Suitable Products  SF-163CN、SF-16B  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  31. Raindrop 2
    MURATEC-KDS Raindrop 2
    Two colorful colors, a tape measure with a portable key chain. Fixed nail. JIS 1st grade
    Mass (g)  30  Type  Free  Surface Treatment  (tape) Acrylic resin coating  JIS Standard  First grade  Material (Tape)  SK material  End Hook  Fixed nail 
    Rating:
    87%
    from S$9.29
    Min. 2 days
  32. Walking measure 1K
    MURATEC-KDS Walking measure 1K
    Easy-to-grip grip. Adjust the length by turning the shaft. Turn to lock. With zero point indicator. Easy-to-read large counter number (5 digits)
    Measuring Range  1cm~1km  Wheel Diameter (Φmm)  About 100  Mass (g)  465  Display Unit  1cm  Counter  5-digit 
    from S$119.90
    Min. 2 days
  33. Safety metal holder
    MURATEC-KDS Safety metal holder
    Strength has been improved by using aluminum. You can wear it while wearing the belt. * Cannot be installed on KDS Pronext Light (PXL)
    Material (Main Unit)  ABS resin, aluminum  Mass (g)  39  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 2 days
  34. Double Giesten
    MURATEC-KDS Double Giesten
    Comes with a hook protector that protects your nails. A protective case that is easy to grip and does not damage objects or nails even if it falls unexpectedly. Stainless steel spring that is resistant to rust and has excellent water resistance Stainless steel tape and stainless spring that are i... Read More
    Type  With lock  Surface Treatment  (Tape) Silica + Stainless steel  Material (Case)  ABS resin  Type of Scale  Both sides  Material (Tape)  Stainless steel  Material (Cover)  Elastomer resin  Material (Spring)  Stainless steel 
    Rating:
    70%
    from S$49.99
    Min. 2 days
  35. Neolock (square) 13 width (individual box)
    MURATEC-KDS Neolock (square) 13 width (individual box)
    With ON-OFF stopper with few failures *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability system diagram that have been calibrated at th... Read More
    Mass (g)  90  Type  With lock  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  JIS Standard  First grade  Material (Tape)  Steel  Material (Spring)  Steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 2 days
  36. Free convex scale equivalent scale
    MURATEC-KDS Free convex scale equivalent scale
    Round compact design With 455mm pitch stud mark
    Type  Free  Surface Treatment  (tape) Acrylic resin coating  Material (Case)  ABS resin  Type of Scale  One side  Material (Tape)  Steel  Material (Spring)  Steel  End Hook  Moving claw 
    Rating:
    93%
    from S$7.49
    Min. 2 days
  37. Stainless Speed ​​TEKTON
    MURATEC-KDS Stainless Speed ​​TEKTON
    Metallic baking finish on stainless steel core Super power coat handle 1 roll Drum 4 turns, so winding is fast For precision measurement and construction With 455mm pitch mark
    Function  4x speed take-up mechanism  JIS Standard  First grade  Standard Tension (N/℃)  50/20  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  38. Auto level
    MURATEC-KDS Auto level
    A new standard of automatic level that emphasizes workability and waterproofness! Equipped with a high-precision wide lens, achieving brightness and resolution comparable to high class High waterproofness JIS protection class IP x 6 (equivalent) The shortest focal length is 50 cm, and it can be u... Read More
    Minimum Reading (°)  (Horizontal scale) 1  Protection Class  IP x 6 equivalent  Correction Range (minutes)  ±15  Main Unit Dimensions, Length x Width x Height H (mm)  220×140×140  Image  Normal image  Visibility  1°20′  Resolving Power  3.5 seconds  Minimum Focusing Distance  0.5m (from the center of the telescope)  Stadia Ratio  100  Tripod Mounting Screw  5/8inch 
    Rating:
    76%
    from S$489.90
    Min. 2 days
  39. Speed techron
    MURATEC-KDS Speed techron
    Steel tape measure (tape material: steel) 4x speed winding mechanism Rust, wear resistant "Super Power Coat" Tape Easy to grip and non-slip "Elastomer Grip" With "shock absorber" to soften the shock when storing the sword tip that is strong against shock With 455mm p... Read More
    JIS Standard  First grade 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  40. Double-sided stainless steel neo-lock
    MURATEC-KDS Double-sided stainless steel neo-lock
    All stainless steel makes it ideal for work around water. Double-sided scale. The back side has a vertical scale (meter scale only) that is easy to see for height measurement. *Product numbers including "Calibration certificate performed by a calibration company with traceability system diag... Read More
    Type  With lock  Mass (g)  272  Surface Treatment  (Tape) Silica + Stainless steel  Material (Case)  ABS resin  Type of Scale  Both sides  Material (Tape)  Stainless steel  Material (Spring)  Stainless steel  End Hook  0 point correction moving claw 
    Rating:
    80%
    from S$49.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 372

Set Ascending Direction