Measuring & Surveying Equipment
In the measurement product category, various measurement products for measuring length, speed, concentration, brightness, electricity, etc. are available. Compatible with all genres from industrial to household. Various measurements can be performed from simple measurement to high-precision measurement. In addition to straight and curved scales, there are a variety of types such as various convexs, gauges and calipers. A full lineup of angle meters, levelers, and various scales. Corresponds to various measurement needs such as various surface plates, stands, and recording paper. A magnifying glass and microscope are also included.
Other Related Pages
- SATO KEIRYOKI MFG No Touch Timer Hand Wash DutySince the start button is non-contact type, you can start and stop the timer just by holding your hand over it. It is hygienic because it can be used without touching it. The sensing distance is within 3 cm. When the time comes, a sound will be heard for 5 seconds and the time will automatically ... Read MoreMaterial ABS resin Mass (g) 110 (including batteries) Power Supply 3 x AAA (15V) Display Part LCD 2-digit digital display Display Format Digital Timer Setting Time 5 to 90 seconds Installation Stand, magnet Timer Setting Every 5 seconds As ONE Part Number 2-8966-01 Countdown function ○ Repeat function ○ Non-contact support ○
- SATO KEIRYOKI MFG Bimetal ThermometerIt has a simple structure and features excellent durability and vibration resistance. A robust bi-mental thermometer made entirely of stainless steel (SUS304). It is widely used in petroleum industry, food manufacturing, building piping, etc. A combination with a thermowell (protection tube) is a... Read MoreTemperature Display analog Type of Thermometer Bimetal typefrom S$299.90Min. 2 days
- SATO KEIRYOKI MFG Anemometer MiniAn ultra-compact digital anemometer that uses a propeller (vane). *Orders can only be placed through the web. *Do not use outside the wind speed measurement range as the vane (propeller) may be damaged.Mass (g) About 95 Power Supply Coin cell battery CR2032 1 Temperature Measurement Range (℃) -15.0~50.0 Wind speed measurement range (m/s) 1.1~20.0from S$329.90Min. 5 days
- SATO KEIRYOKI MFG Alcohol bar thermometerMeasuring Range (℃) -20~105 Storage Case Slide pack Minimum Scale (℃) 1 Mounting Type Handheld Temperature Display Bar scale Type of Thermometer Bar thermometerfrom S$10.99Min. 6 days
- SATO KEIRYOKI MFG No Touch TimerBy adopting a non-contact sensor (switch), you can start the timer by holding your hand without touching the main body. (Utility model acquired) If you hold your hand over the non-contact sensor while the alarm is operating, the alarm will stop without touching the main unit. The sensitivity (sen... Read MoreMaterial (Main Unit) ABS resin Mass (g) 130g (including battery) Power Supply 3 x AAA batteries Sensor Non-contact sensor Display Format Digital Battery Life About 1 year using 50 times a day timer Only for countdown Waterproof Drip-proof type Alarm Alarm sound: Selectable from 3 types Countdown function ○ Non-contact support ○
- SATO KEIRYOKI MFG Digital stopwatchDrip-proof specifications that can be operated even with wet hands (compliant with JIS C 0920 IPX2) With clock (12 / 24H), alarm, time signal, split time, dual timeMaterial ABS resin Mass (g) Approximately 41 (including batteries) Waterproof IPX2 compliant
- SATO KEIRYOKI MFG Waterproof Digital ThermometerA waterproof digital thermometer that can be operated even with wet hands. (Compliant with JIS C 0920 IPX5) Small size, light weight, and wide measurement range of -30 to 150°C make it suitable for a wide range of applications. With maximum/minimum value display and measured value HOLD function. ... Read MorePower Supply LR44 1.5V button battery x 1 Measuring Range (℃) -30~150 Measuring Accuracy ± 1 ° C (0 to 140 ° C) Others ± 2 ° C Feature waterprooffrom S$48.99Min. 2 days
- SATO KEIRYOKI MFG Multi-function timer (4ch) TM-35It is a timer that can measure 4 times at the same time. With a repeat function that displays the set time again. With clock display. The timer and clock can be switched. (Display switching is only for T1 display) With various clock functions (alarm, snooze). It can be installed on metal parts su... Read MoreMaterial ABS resin Mass (g) Approximately 77 (including batteries) Power Supply AAA battery (R03) x 1 Display Format Digital Installation Wall hanging, stand, magnet Battery Life About 1 year Clock Function ○ Countdown function ○ Count up function ○ Repeat function ○ Multi-channel function ○
- SATO KEIRYOKI MFG Heat stroke heat index meter SK-170GT [JIS compliant product]It is a handy type measuring instrument that integrates a black globe thermometer, a thermometer, and a hygrometer that can measure the WBGT index, which is used as a guideline for heat stroke prevention and evaluation of heat stress in the working environment. This instrument complies with JIS B... Read MorePower Supply 9V battery 6F22 (006P) 1 piece Temperature Measurement Range (℃) 0~50 Target of Measurement Heat stroke thickness index JIS Standard JIS + B + 7922 + class +2+ compliant Sampling About 2 seconds Environmental Conditions to Use 0 to 50 ℃, 95% rh or less Storage Environment -10 to 50 ° C (no condensation) Volume (dB) About 75 Alarm Setting: WBGT + 20.0-49.9 ℃from S$389.90Min. 2 days
- SATO KEIRYOKI MFG Waterproof kitchen timerA waterproof timer that can be operated even with wet hands. (Compliant with JIS C 0920 IPX4) Equipped with an easy-to-operate time setting key, two-step electronic alarm, and clock display. The attached battery is for the monitor.Included Accessories String for hanging Power Supply 1 button alkaline battery LR44 Mass of Main Unit (g) Approximately 50 (including batteries) Display Format Digital Installation Wall hanging As ONE Part Number 1-1876-21 Waterproof Yes Countdown function ○ Count up function ○from S$25.99Min. 2 days
- SATO KEIRYOKI MFG Drip-proof timerThe timer and clock display can be switched. Drip-proof structure that can be operated with dark hands. The electronic sound alarm has two levels of uptone. A thin case with a thickness of 11 mm. There is a magnet and a hole for hooking on the back of the case. The attached battery is for the mon... Read MoreSpecification Drip-proof structure Mass (g) Approx. 50 (including batteries) Size (W)77×(H)79×(D)11mm Power Supply One button battery (LR44) Display Format Digital Installation Wall mount, magnet Battery Life About 1 year Clock Function ○ timer 1 second to 99 minutes 99 seconds Waterproof IPX1 Countdown function ○ Count up function ○ Repeat function ○from S$22.99Min. 2 days
- SATO KEIRYOKI MFG One-touch timerCan be used repeatedly with one touch (start only) With a repeat function that returns to the set value 5 seconds after the alarm starts. It is easy to see because it has a large screen that informs you with sound and light. With countdown function and countup function. The attached battery is fo... Read MoreMass (g) 96 (including batteries) Power Supply 1 AAA R03 (15V) battery Display Format Digital Maximum Setting time 99 minutes 59 seconds Minimum Setting time 1 second Countdown function ○ Count up function ○ Repeat function ○
- SATO KEIRYOKI MFG Digital stopwatchDrip-proof specifications that can be operated even with wet hands (compliant with JIS C 0920 IPX5) With clock (12 / 24H), alarm, time signal, split time, dual time * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Material ABS resin Mass (g) Approximately 57 (including batteries) Power Supply Coin Cell Battery LR44 Waterproof IPX5 compliant
- SATO KEIRYOKI MFG Bimetal ThermometerRobust industrial thermometer using bimetallic expansion. The cost has been reduced by using polyamide resin for the case and brass for the temperature sensing part and screws. *Please specify a scale range that has a margin for the temperature you will be using. Example: When using 100°C, specif... Read MoreConnector Thread PT1/2 Case Outer Diameter (Φmm) 110 Temperature Display analog Type of Thermometer Bimetal type
- SATO KEIRYOKI MFG Multi timerWe will inform you by sound, light and vibration. (Switchable) The attached battery is for the monitor.Temperature (℃) (W)48×(H)98×(D)16mm Measurement Method LCD 4-digit digital display Temperature Accuracy ○ Automatic Power Off ○ Display switching 1 coin battery CR2032
- SATO KEIRYOKI MFG Bimetal ThermometerIt has a simple structure, has excellent durability and vibration resistance, and is widely used for on-site use because the reading can be read directly. A robust bimetal thermometer made of all stainless steel (SUS304). Widely used in the petroleum industry, food manufacturing, building piping,... Read MoreConnector Thread PT1/2 Case Outer Diameter (Φmm) 101 Temperature Display analog Waterproof JIS C 0920 IPX1 equivalent Type of Thermometer Bimetal typefrom S$169.90Min. 2 days
- SATO KEIRYOKI MFG Alarm 5 TM-28LSThe sound can be selected from 5 types of alarm sounds, so the 60-second 2-step alarm that is easy to hear when using multiple units has a clock function that switches between 3 patterns: "sound", "light", and "sound + light". You can switch between timer and clock. ... Read MoreMaterial ABS resin Mass (g) Approximately 82 (including batteries) Power Supply AAA battery (R03) x 1 Function 24-hour system Display Format Digital Battery Life About 1 year Countdown function ○ Count up function ○
- SATO KEIRYOKI MFG Waterproof Digital Thermometer (Main Unit Only)-HACCP function: The timer counts down according to the heating time and temperature, and when the time is reached, an LED or buzzer will notify you. -Serial number and calibration date display function Displays the serial number of the main unit and the date when the equipment was calibrated. It... Read MoreMass (g) Approx. 155 (including batteries) Power Supply AAA alkaline batteries x 2from S$169.90Min. 2 days
- SATO KEIRYOKI MFG Wall-Mounted Waterproof Digital ThermometerSince the sensor has a clip, it can be fixed to the edge of a pot. Easy operation with only the power key. ・Do not use near heat appliances. It may cause deformation of the case or malfunction.・When used in an environment where electrical noise is generated (near an electromagnetic cooker, etc.... Read MoreAs ONE Part Number 2-3496-01from S$379.90Min. 2 days
- SATO KEIRYOKI MFG S810PT sensor installation clipA clip that installs the S810PT sensor on the wall surface of beakers and equipment. * This clip is included as standard with the "No.8012-90 810PT storage case".Material SUS304 Mass (g) About 60from S$33.99Min. 2 days
- SATO KEIRYOKI MFG Deep oil measurement sensor for SK-270WPBy engraving the sensor serial number on the grip, it reduces the risk of contamination due to peeling of the seal. Since the sensor length is as long as 400mm, it is ideal for measuring frying oil, etc. SK-270WP series frying oil sensor. For correct temperature measurement, insert the temperatur... Read MoreMaterial (Temperature sensing part) SUS304 Measuring Range -40.0~250.0℃ Mass (g) About 130 Sensor Shape Tip circlefrom S$199.90Min. 5 days
- SATO KEIRYOKI MFG Cartridge Pen Red (12pcs)Recording pen for Sigma series, Sigma II series, Aurora 90, rain gauge electrical contact counter. Red, pack of 12.from S$279.90Min. 2 days
- SATO KEIRYOKI MFG S-type geothermal thermometer 2-stageYou can measure the ground temperature and the temperature at the same time. * Aging: White kerosene and colorants are used in the temperature sensing liquid, but the red color fades under direct sunlight.Measuring Range -5℃~50℃ Mass (g) About 26 Size (W)34×(H)245×(D)8mm Accuracy ±1℃ Minimum Scale 1℃
- SATO KEIRYOKI MFG Indoor thermometerDo not use in places exposed to direct sunlight. High temperatures may cause damage or discoloration of the liquid.Material wooden Minimum Scale (℃) 1℃
- SATO KEIRYOKI MFG SATO data logger sensorLogging measurement is possible by inserting the tip of the sensor into a narrow gap. Tip size: about Φ8 x 35mm cord about 1.5m Sensor for SK-L200THⅡαfrom S$179.90Min. 17 days
- SATO KEIRYOKI MFG Remote Sensing Dial Thermometer for Wall Mount (Glass)The temperature is indicated by the expansion of the liquid in the temperature sensitive part, and the division of the scale is divided into equal parts for easy reading, and it is widely used as an industrial thermometer. All food, medical or corrosive environments are manufactured with SUS304. ... Read MoreType Liquid filling type Surface Treatment Electrolytic polishing Mounting Screw PT1/2 Number of Mounting Holes 3 Case Outer Diameter (Φmm) 110 Mounting Hole Diameter (Φmm) 5.5 Case Structure Drip-proof: Protection class 2 Temperature Sensor Part Thickness x Length Φ12×100mm Mounting Type Wall hanging Temperature Display Pointer type Type of Thermometer Remote measurementfrom S$569.90Min. 2 days
- SATO KEIRYOKI MFG Aneroid barometer (with thermometer)A full-fledged barometer that is also used for weather observation. It is most suitable as interior. Tabletop.Mass (g) 690 Temperature (℃) 0~50 Measuring Range (hPa) 930~1070from S$589.90Min. 5 days
- SATO KEIRYOKI MFG For Precision Digital Standard ThermometerThe temperature element uses a platinum resistance thermometer Pt100 (4-wire type) JIS A class, and covers the temperature range from -100°C to +200°C with high accuracy. Temperature sensor for SK-810PT Measuring a low temperature soon after a high temperature (or vice versa) will prematurely deg... Read MoreSpecification General-purpose sensor Measuring Range (℃) -100~+200 Temperature Measurement Range (℃) -100~+200 Accuracy (℃) ±(0.15℃+0.002|t|)℃ Cord 8012-10 As ONE Part Number 3-5914-11 Waterproof IP7 compliantfrom S$229.90Min. 14 days
- SATO KEIRYOKI MFG Integrated sensor for wireless temperature and humidity loggerWireless temperature / humidity logger slave unit SK-L700R-TH This is a "temperature / humidity sensor" dedicated to the indicator. A sensor filter that protects the sensor from dust is included as standard. A data logger capable of network communication for up to 60 units. Using wirele... Read MoreMass (g) About 9 Type Integrated sensorfrom S$97.99Min. 2 days
- SATO KEIRYOKI MFG Large thermometer MyrnoThe length is about 40 cm, and the temperature can be read from a distance. You can enter your name. For temperature control in homes and offices. Do not use in places exposed to direct sunlight. High temperatures may cause damage or liquid discoloration.Mass (g) About 80 Size (W)65×(H)400×(D)10mm Accuracy ±2℃ Minimum Scale 2℃ Mounting Type Wall hanging Temperature Display Bar scale Type of Thermometer Bar thermometer
- SATO KEIRYOKI MFG Bimetal thermometer BM-T-75P 0-100 ° C 50LTemperature sensitive part / mounting screw Material: Brass plated. Since the case material is a plastic case, it is a product with excellent cost performance. For temperature control in piping and temperature control in pot ●Specify a scale range that has a margin for the temperature you use. Ex... Read MoreMass (g) 325 Measuring Range (℃) 0~100 Connector Thread R1/2 Case Outer Diameter (Φmm) 87from S$109.90Min. 2 days
- SATO KEIRYOKI MFG Protector Pipe for Remote Sensing Dial ThermometersProtective tube for remote thermometer LB-100S, LB-150S, Φ12. Can be used interchangeably. For BM Thermometer BM-T-75P, BM-S-75P, BM-T-100P, BM-S-100P, BM-T-90S, BM-S-90S Remote Thermometer LB-100S, LB-150SSpecification Weld protection tube Material SUS304 Size Φ27.5×139mmfrom S$119.90Min. 2 days
- SATO KEIRYOKI MFG Wireless logger Master unit / RepeaterThe repeater and slave unit are controlled from the master unit connected to the personal computer. If the radio does not reach due to the effect of the repeater / obstacle, it is possible to improve the communication distance and condition by installing a repeater. * The master unit is also used... Read MoreMass (g) 230 (including batteries)from S$389.90Min. 2 days
- SATO KEIRYOKI MFG Condensation checker (with radiation thermometer)The temperature and humidity meter and the infrared radiation thermometer are integrated. The dew point temperature can be calculated from the temperature and humidity in the atmosphere using a thermo-hygrometer. Material warehouse, electronic parts, art storage management place, ironworks, paint... Read MorePower Supply 4 x AAA batteries (included) Minimum Reading (Temperature) 0.1 ℃ Measuring Range (℃) (Surface) -20 to 105 Measurement Range (% RH) 10~95 Thermal Emissivity 0.30~0.99 Temperature Display Digital Type of Thermometer Radiation thermometer (handy type)from S$779.90Min. 2 days
- SATO KEIRYOKI MFG Wall-mounted remote thermometer (glass)The temperature is indicated by the expansion of the liquid in the temperature sensitive part, and the division of the scale is divided into equal parts for easy reading, and it is widely used as an industrial thermometer. All food, medical or corrosive environments are manufactured with SUS304. ... Read MoreType Liquid filling type Surface Treatment Honing process Mounting Screw PT1/2 Number of Mounting Holes 3 Case Outer Diameter (Φmm) 154 Mounting Hole Diameter (Φmm) 8 Case Structure Indoor type Temperature Sensor Part Thickness x Length Φ12×100mm Mounting Type Wall hanging Temperature Display Pointer type Type of Thermometer Remote measurementfrom S$639.90Min. 5 days
- SATO KEIRYOKI MFG Assmann Ventilated PsychrometerAssmann-type ventilated psychrometer for stable humidity measurement Special wet-bulb cloth is used in the wet-bulb section, making it easier to replace gauze than gauze. is no longer required. In addition, the SK-RHG series uses an AC and DC power supply system, and can operate the fan continuou... Read MoreType Thermo-hygrometer Temperature Measurement Range (℃) 0~50 Mounting Type Stand type As ONE Part Number 1-9900-01 Type of Thermometer Psychrometerfrom S$1,299.00Min. 6 days
- SATO KEIRYOKI MFG Bimetal thermometer BM-S-100P 0-50 ℃ 50LThe temperature sensitive part and mounting screws are made of brass plating. Since the case material is a plastic case, it is a product with excellent cost performance. Measurement target: For liquid and air ●Specify a scale range that has a margin for the temperature you use. Example: When usin... Read MoreMaterial Brass plating Mass (g) 320 Outer Diameter (Φmm) 100 Thread Standard R1/2 Temperature Display (Minimum) 1 ℃ Measurement Temperature Range (℃) 0~50from S$109.90Min. 2 days
- SATO KEIRYOKI MFG Stainless steel sensor SWPⅡ-10 for food for SK-250WP2Waterproof IPX7 compliant. Stainless steel grip. Using the sensor with it fully immersed may cause a malfunction.Suitable for Optional sensor for SK-250WPII Measuring Range -15℃~250℃ Mass (g) 140 Size Φ2 × (L) 150mm (Togari) Target of Measurement Food As ONE Part Number 2-7480-09 Feature waterprooffrom S$199.90Min. 5 days
- SATO KEIRYOKI MFG Bar thermometerA simple and easy-to-read thermometer. With anti-rolling rubberType alcohol 1 Scale 1℃from S$6.19Min. 3 days
- SATO KEIRYOKI MFG Bimetal thermometer BM-T-75P 0-50 ℃ 100LTemperature sensitive part / mounting screw Material: Brass plated. Since the case material is a plastic case, it is a product with excellent cost performance. For temperature control in piping and temperature control in pot ●Specify a scale range that has a margin for the temperature you use. Ex... Read MoreMass (g) 330 Measuring Range (℃) 0~50 Connector Thread R1/2 Case Outer Diameter (Φmm) 87from S$109.90Min. 2 days
Filter by categories