Measuring & Surveying Equipment
In the measurement product category, various measurement products for measuring length, speed, concentration, brightness, electricity, etc. are available. Compatible with all genres from industrial to household. Various measurements can be performed from simple measurement to high-precision measurement. In addition to straight and curved scales, there are a variety of types such as various convexs, gauges and calipers. A full lineup of angle meters, levelers, and various scales. Corresponds to various measurement needs such as various surface plates, stands, and recording paper. A magnifying glass and microscope are also included.
Other Related Pages
- Shinwa Rules Straight Ruler Stainless Steel with Red Numbers JISJIS 1 grade (15 cm to 2 m). It has an inch conversion table and a screw pilot hole table on the back side. (From 15cm to 1m. No more than 1.5m) The scale is chrome-plated, making it difficult to remove. Utilizing the surface of the stainless steel material as it is, we provide it at a reasonable... Read MoreMaterial Stainless steel JIS Standard Certification Acquired
- Shinwa Rules Feeler GaugeA thickness gauge with a wide variety of lengths and leaves to suit your needs. Gauge that inserts into the gap and measures dimensions *Please do not forcefully insert the leaf. *This product is not quenched. * Only 1 leaf with a thickness of 0.10 mm is available for calibration certificate (pri... Read MoreMaterial Carbon tool steel (SK6) Hardness HV360~600
- Shinwa Rules Curve Scale Silver Thick WideA thick and wide type that is strong against impact and does not easily get out of angle. Suitable for ironwork and civil engineering work. Very convenient when injuring metal. It is an easy-to-see full-scale silver finish (matte finish) that suppresses the reflection of light on the surface. Wit... Read MoreSpecification JIS mark with red numbers Shape Same thickness Right Angle Accuracy 0.1mm or less per 100mm JIS Standard Conformity
- Shinwa Rules Aluminum straight scale Alsuke (with non-slip)Uses large and clear scale numbers. Light and durable without rusting. With Danger Prevention Wall-Higher than the cutting surface so the cutter won't slip over. A sponge is attached to the back side, so you can hold the ruler with a light force. Used for length measurement, grooving and cutt... Read MoreMaterial Aluminum Type of Scale Meter scale
- Shinwa Rules Convex Smart GearWith its compact design, it easily fits in your waist bag. A large hook hanger that is convenient for attaching a fall prevention cord. Comes with a shock absorber (shock absorbing material). Comes with a belt clip. Comes with a strap. With 455mm pitch display. Equipped with zero point correction... Read MoreSpecification With strap Material (Main Unit) ABS resin, elastomer resin Type With lock Material (Tape) Steel End Hook Normal nails RoHS directive (corresponding to 10 substances) Correspondence Type of Scale Both sides material (tape end) Steel
- Shinwa Rules Vernier CalipersOuter diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read MoreMaterial Stainless steel Depth bar (Yes / No) Included
- Shinwa Rules Crack ScaleThe card type and straightedge type 15 cm type are made of stainless steel, so they are hard to bend and have strength. The clear type is transparent and easy to match with cracks. Inspection of houses is becoming more important due to the quality assurance method. For inspection of cracks in con... Read More
- Shinwa Rules Bolt / Nut GaugeYou can easily check the size of bolts and nuts just by hitting or inserting them. You can measure the length of screws of various shapes. Gauge for measuring bolt and nut dimensions * Never use solvents such as thinner and benzine.Included Accessories With inch / millimeter conversion table Material ABS resin Mass (g) 55 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Magnetic StandA magnet stand with high adsorption power. Stand used to hold dial gauge test indicatorMaterial Body: cast iron Magnetic Attraction Force (N [kgf]) 600[60] RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules One Shot Type RulerYou can check the angle of 45 ° 90 ° at the same time and get injured. You can draw a line with a width of 15 mm required for the peripheral edge etc. with the middle window. Made of translucent polycarbonate with a visible base. Stop-type ruler used for checking 45 ° 90 ° and marking work for 45... Read MoreMaterial Body: Polycarbonate Mass (g) 44 Type One-shot ruler
- Shinwa Rules Marking Needle CWith a needle tip carbide tip, the needle can be replaced and stored.Type With pen-type needle tip carbide tip Material Body: ABS resin Shank Diameter (Φmm) 8 Mass (g) 12
- Shinwa Rules Radius Gauge A R1-7 34 DiscIt can be stored in a case so that the leaf is not easily scratched. The leaf can be removed so that it can be measured with one leaf. Used for measuring R. * Do not use for any other purpose.Material Cold rolled steel Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules White Sunday (White)Since the corners are thin and flat, it sticks perfectly to fine materials, making it easy to mark and measure. There is an inner scale of the outer angle base point.Material Iron + painting Shape Same thickness Mass (g) 67 Right Angle Accuracy 0.1mm or less per 100mm Back Scale on Longer Rule (Outside) 30cm, (inside) corner eyes Back Scale on Shorter Rule (Outside) 15cm, (inside) round eyes
- Shinwa Rules Laser Rangefinder L-Measure BK 30 Large LCDActive in every scene! It is a multifunctional model rangefinder. Used for various distance measurements indoors.Operating Temperature (℃) 0~40 Wavelength (nm) 620~690 Dust / Water Protection Degree of protection: IP54 Automatic Power Off About 3 minutes with no operation Output (mW) 1 or less (Class 2 JIS C6802: 2014) Storage temperature (℃) -20~70 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Mini Square with Brass StandIt is a mini size that is convenient for detailed construction. It is easy to mark even small materials. Miniskoya used for right-angle inspection and marking * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver wil... Read MoreMaterial Stand: brass, firewood: stainless steel Type Miniskoya
- Shinwa Rules MicrometerIt is a rust-resistant finish that peels off with strong paint plating. The scale is sharp and easy to read. It moves smoothly over the entire operating range. The scale base point can be adjusted quickly and reliably. Micrometer used for precise dimensional measurement * Depending on the deliver... Read MoreMaterial Anvil: Carbide alloy RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Folding Squares No ScaleYou can adjust the angle as you like. Since it has a set screw, it can be fixed at any angle. It is used when the required angle is injured on the processing material or when a certain angle is moved to one side. It is convenient to use for mortise and tenon ink markings. Be careful not to get yo... Read MoreMaterial (Screw) Brass
- Shinwa Rules Five Dimension Master StainlessCurved scale used for length measurement, right angle confirmation and marking work * Do not use in places where there is a risk of contact with electricity.Material Stainless steel Shape Same thickness Measuring Range 5 inch Mass (g) 20 Scale Same on both sides Right Angle Accuracy 0.1mm or less per 100mm Front Scale on Longer Rule (Outside) 5 inch Front Scale on Shorter Rule (Outside) 2.5 inch Back Scale on Longer Rule (Outside) 5 inch Back Scale on Shorter Rule (Outside) 2.5 inch RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Circular Saw Guide Ruler Justy Quick AdjustSince the round saw guide part is made of stainless steel, it is durable and can be cut stably. The angle (20 ° to 160 °) can be set freely. Comes with a quick adjust mechanism that can be fixed smoothly at a fixed angle (45 °, 90 °, 135 °). Comes with a 3 to 8 inch gradient scale. Even wide mate... Read MoreIncluded Accessories 1 abandoned tree, stopper screw (flat) Specification Quick adjust 23cm Mass (g) 360
- Shinwa Rules Aluminum staff II 7m5 stepsWidely measured. It is convenient for measurement in places with large height differences such as along the coast and on hills. 5-stage type 1650 mm. It is a size that can be mounted on a vehicle. Convenient scale specifications. [Table] Easy-to-read scale lines are included every 10 mm. In addit... Read MoreMass (g) 2100 Number of Tiers 5 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Curve Scale Thick Wide Silver with MagnetUseful when scratching metal. It can be attached to scaffolding etc. so as not to drop the music scale when working at heights. There are 3 super strong magnets. By attaching magnets to only the short branches in 3 places, you can make fine adjustments in case of injury. Contains red numbers. For... Read MoreShape Same thickness RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Circular Saw Guide Ruler Swivel Angle NeoA sturdy metal screw that eliminates the damage that is often associated with plastic screws. Flap type screws that do not get in the way and are easy to knob. The abutment part of the three-dimensional structure that is hard to deform. Wide guide that is hard to shake. With a protective cap that... Read MoreMaterial Body: Stainless steel / aluminum
- Shinwa Rules Telescoping Magnetic Pickup ToolMaterial (Main Unit) Brass, chrome plating Material (Magnet) Neodymium magnet
- Shinwa Rules Free money No scaleYou can adjust the angle as you like. It is used when the required angle or processing material is injured, or when a certain angle is moved to one side. It is convenient to use for handicraft ink markings with patterns. Be careful not to get your hands caught. If you give it a shock, it will ben... Read More
- Shinwa Rules Binocular Head LoupeSince it can be set on the head, both hands can be used. You can use it even with your glasses on. Lightweight and less straining on the neck, reducing work fatigue. Loupe used for work such as work, inspection, reading, etc. * Never look at the solar light source with the loupe.Material Body: ABS resin Type Head loupe
- Shinwa Rules Loupe High magnificationHigh magnification, small size and convenient to carry. A key chain type that is convenient to carry. Loupe used for work that requires high magnification such as printing, such as jewel appraisal * Never look at the solar light source with the loupe.
- Shinwa Rules Round saw guide ruler Justy Ⅱ 23cmA sturdy metal screw that eliminates the damage that is often associated with plastic screws. Guide ruler used when cutting material with a circular saw * Do not use for any other purpose.Material Body: Stainless steel / aluminum Mass (g) 360
- Shinwa Rules One pipe type for blue level gradientYou can see the tilt at a glance. Uses a single-tube bubble tube that allows continuous viewing from horizontal to 2.5 / 100 gradients. Can be washed with water by removing the bubble tube cover and side cap. Even if water or mud gets in during work, the inside can be washed with water, so it can... Read MoreMaterial (Main Unit) Aluminum Material (Cap) (Side) Rubber Material (Cover) ABS resin, polycarbonate Material (Bubble Tube) Glass Material (Fluid) Petroleum-based liquid
- Shinwa Rules Aluminum free gold bracing and scale 45cmFirmly fixed with muscle delivery. Prevents angle changes during work. Made of aluminum, it is light and can be easily worked in high places. The rod is thick and can be used as a round saw guide ruler. Since the rod moves to the left or right, it is easy to align symmetrically. You can read the ... Read MoreMass (g) 380 Material (Screw) Brass
- Shinwa Rules Round saw guide ruler mini free angle quick adjustmentSince the round saw guide part is made of stainless steel, it is durable and can be cut stably. The angle (20 ° to 160 °) can be set freely. Comes with a quick adjust mechanism that can be fixed smoothly at a fixed angle (45 °, 90 °, 135 °). Comes with a 3 to 8 inch gradient scale. Even wide mate... Read MoreIncluded Accessories 1 abandoned tree, stopper screw (flat) Specification Quick adjust 30cm Mass (g) 460from S$64.99Min. 2 days
- Shinwa Rules Circular saw guide ruler Free angle Neo 37cmIt is a 37 cm size that is ideal for floor materials. 1. 1. Optimal size for cutting floor materials: 37 cm size ideal for angle cutting of floor materials. 2. Thin and sturdy metal screw ... Since it is a thin metal screw with a foldable knob, it does not get in the way of the circular saw and t... Read MoreIncluded Accessories 1 abandoned tree Mass (g) 650
- Shinwa Rules Round saw guide ruler Mini free angle Ⅱ 30cmA sturdy metal screw that eliminates the damage that is often associated with plastic screws. Guide ruler used when cutting material with a circular saw * Do not use for any other purpose.Included Accessories 1 abandoned tree Mass (g) 450from S$43.99Min. 2 days
- Shinwa Rules Circular saw guide ruler Free angle one touchAfter setting the angle, you can fix the ruler to the material with one touch. You can work without holding a ruler. With an easy-to-read gradient scale. The transparent polycarbonate plate makes it easy to see the cutout position. It can be fixed with a needle to soft materials such as gypsum bo... Read MoreMaterial Body: Stainless steel / aluminumfrom S$279.90Min. 4 days
- Shinwa Rules Circular saw guide ruler Free angle multiThe guides can be exchanged and each unit has 3 roles. 30 cm is standard equipment and can be replaced with an aluminum guide (sold separately), and it can be 45 cm or 60 cm, so there is no need to carry multiple units. With a slider that does not shake. Guide ruler used when cutting material wit... Read MoreMass (g) (Main unit) 750, (Slider) 130from S$97.99Min. 4 days
- Shinwa Rules Straight Ruler SilverIt is JIS 1st grade. The silver finish (matte finish) suppresses reflections on the surface, making the scale easier to read. With etching processing + plating scale, performance does not deteriorate even under harsh usage conditions. For length measurement, line drawing, and marking work. * Depe... Read MoreMaterial Stainless steel JIS Standard Certification Acquired
- Shinwa Rules Marking TapeUses a highly visible fluorescent color. It just sticks and doesn't fray. It can be easily cut by hand. For landmarks such as surveying sites, construction sites, tree planting, and tree surveys. * There is no stickiness.Material Vinyl chloride resin
- Shinwa Rules Small Curved Scale Flat Stainless 30 × 15cmAdded front and back same-eye type to popular small music scale. A small type that is useful for DIY. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading c... Read MoreMaterial Stainless steel Shape Same thickness Mass (g) 57 Scale Same on both sides RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Inspection Mirror with LightUses high brightness white LED. (About 30000mcd) Since the light part does not pop out, it is less likely to get caught and it is easy to insert it in a narrow place. Brightly illuminate the inspection area in a dark place. Compact size that is easy to carry. * Luminous intensity may vary dependi... Read MoreSpecification With light Luminous Intensity (mcd) 30000 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Complete Square 15cm with Front and Back ScalesYou can inspect the processed material at right angles by using the right angles of the inside and outside angles. You can injure a right angle line. Both front and back have metric scales. For right-angle inspection of processed materials and products. For right-angle marking work. * Depending o... Read MoreShape Right angle flat type Mass (g) 114 Type Full Skoya Scale Same on both sides Scale Range 15cm Material (Longer Rule) Stainless steel Material (Shorter Rule) Stainless steel Right Angle Accuracy ±0.1/100mm RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Pocket CaliperA small caliper that is convenient to carry. For outer diameter measurement, inner diameter measurement, depth measurement, and step measurement.Material Stainless steel Mass (g) 39 Depth Bar Included
Filter by categories