All Category

Surveying Equipment (Civil Engineering / Construction)

Surveying instruments are products such as boards and laser levels. Boards are one of the surveying instruments that are useful for field records and photography at surveying sites. There are whiteboards that can be erasable with water-based markers and green chalkboard types that are difficult to reflect during shooting. Various types, from those with handles, to those that can be fitted with magnets. The telescopic type has a handle and can be easily stretched or shrunk, so it can be taken alone at the construction site. The laser level is centered on lightweight products that are easy to carry on construction and construction sites, and there are related products such as elevator tripods and camera tripods.
View : Grid List
Filter

Items 1 - 40 of 4714

Set Ascending Direction
  1. Handy Board Adjustable Handle
    MonotaRO Handy Board Adjustable Handle
    A retractable whiteboard that is convenient for on-site photography. Please use the magnetic display sticker attached to the iron plate at the tip. Comes with an eraser marker. For shooting at construction sites, for shooting during inspections and inspections *Please do not use it for anything o... Read More
    Rating:
    83%
    from S$25.99
    Min. 2 days
  2. Rain Stick Chalk
    Umajirushi Rain Stick Chalk
    It won't disappear even if it gets wet in the rain For outdoor use, scoreboard, road marking, etc.
    Ingredient  Plaster of Paris  Diameter (Φmm)  12 
    Rating:
    88%
    from S$4.39
    Min. 2 days
  3. Super Magnetic Force Level
    SK (Niigata Seiki) Super Magnetic Force Level
    A strong magnet is attached to the measurement reference surface, which is very convenient for steel frame construction and plant construction. With a protector, it cushions the impact when dropped, prevents damage to building materials, and prevents slipping during work. Convenient for use in da... Read More
    Attracting Force (N)  Magnet/118  Accuracy  ± 1.50mm/m=0.0859 ° or less  Bubble Tube Sensitivity  0.50mm/m=0.0286° 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  4. Crack Scale
    Shinwa Rules Crack Scale
    The card type and straightedge type 15 cm type are made of stainless steel, so they are hard to bend and have strength. The clear type is transparent and easy to match with cracks. Inspection of houses is becoming more important due to the quality assurance method. For inspection of cracks in con... Read More
    Rating:
    84%
    from S$6.59
    Min. 2 days
  5. Aluminum Staff
    MURATEC-KDS Aluminum Staff
    staff
    Rating:
    93%
    from S$64.99
    Min. 2 days
  6. Digital Level Mini with Magnet Plastic
    MonotaRO Digital Level Mini with Magnet Plastic
    A compact level made of resin. There is a magnet on the bottom. For horizontal / vertical / gradient measurement. * Do not use for any purpose other than angle measurement.
    Material  Resin  Mass (g)  190  Operating Temperature Range (℃)  -10~50℃  Minimum Unit of Measurement  (Digital display) 0.05  Automatic Power Off  5 minutes  Bubble Tube  Horizontal / vertical  Bubble Tube Sensitivity  (mm/m):0.30=0.0172°  Bubble Tube Accuracy  (mm/m):±2= ±0.1146°  Measuring Accuracy (°)  ±0.2 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  7. Pin pole
    TRUSCO Pin pole
    Red and white multipurpose steel poles with 5 cm intervals (10 cm intervals for TPP-100 only). Baking coating with excellent durability. You can use it properly according to the location. Used for measurement and landmarks everywhere.
    Rating:
    95%
    from S$5.59
    Min. 2 days
  8. Digital Walking Measure Handy Type
    MonotaRO Digital Walking Measure Handy Type
    A digital type measure that can be easily operated at hand. There is also a memory function, and up to 5 measured values can be stored with the touch of a button. As it can be expanded and contracted, you can adjust the length to your liking, making it compact when stored. With a flip-up stand. C... Read More
    Included Accessories  carrying case  Power Supply  2 x AAA batteries (sold separately)  Mass of Main Unit (g)  About 900  Wheel Diameter (Φmm)  159  Units of Measurement  0.1m minimum  Measurement Error  ±0.03% 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  9. Crack Scale Made of Stainless Steel
    MonotaRO Crack Scale Made of Stainless Steel
    It is a crack scale made of stainless steel. For checking cracks in concrete such as walls. * Please refrain from using it for any other purpose. * The scale may become thinner due to friction.
    Material  Stainless steel 
    Rating:
    86%
    from S$4.49
    Min. 2 days
  10. Construction whiteboard enamel
    MonotaRO Construction whiteboard enamel
    It comes with a handbag and is convenient to carry. It comes with a stand and a pocket on the back that can be used to erase the blackboard and store markers. As a shooting blackboard for various works * Do not use for any other purpose.
    Rating:
    60%
    from S$49.99
    Min. 2 days
  11. Cross Line Laser QUIGO PLUS
    BOSCH Cross Line Laser QUIGO PLUS
    Easy and compact! Bosch's new concept cross line laser. Since it is laser-irradiated, it does not leave stains on the line like a conventional level, and after pasting, the wallpaper line does not show through and it is possible to finish it beautifully. In addition, since continuous irradiat... Read More
    Mass (g)  270 (including batteries)  Power Supply  AAA alkaline battery x 2  Accuracy  Horizontal / vertical ± 0.8mm / m  Continuous Operating Time (hours)  About 5  Light Source  Laser diode  Wavelength (nm)  635  Automatic Correction Range  ±4°  Output (mW)  1 or less (Class 2) 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  12. Elevator Tripod 1500
    Tajima (TJM DESIGN) Elevator Tripod 1500
    Small elevator tripod standard Marking assistance / confirmation Various marking equipment for internal finishing work For positioning equipment in construction
    Included Accessories  Exclusive storage case  Mass of Main Unit (g)  1700  Fixed core  5/8 inch 
    Rating:
    93%
    from S$159.90
    Min. 2 days
  13. Laser elevator tripod EL-CM
    STS Laser elevator tripod EL-CM
    Since the inside of the pipe penetrates, it is possible to irradiate the ground ink with the sumi appearance device attached. Rubber feet that do not damage the flooring surface. With a circular bubble tube, the tripod can be installed horizontally. Elevator tripod for sumi-inking device compatib... Read More
    Thread Size  5/8 inch 
    Rating:
    70%
    from S$67.99
    Min. 2 days
  14. Aluminum staff II 7m5 steps
    Shinwa Rules Aluminum staff II 7m5 steps
    Widely measured. It is convenient for measurement in places with large height differences such as along the coast and on hills. 5-stage type 1650 mm. It is a size that can be mounted on a vehicle. Convenient scale specifications. [Table] Easy-to-read scale lines are included every 10 mm. In addit... Read More
    Mass (g)  2100  Number of Tiers  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$199.90
    Min. 7 days
  15. Perfect easy pot B
    Tajima (TJM DESIGN) Perfect easy pot B
    With a lid for opening and closing the inkpot for general use, the ink does not dry easily and can be used for a long period of time, making it easy to apply ink. With a cotton presser that can evenly soak the thread with ink. With an automatic deceleration mechanism for the ink tank with a maxim... Read More
    Mass of Main Unit (g)  235 
    Rating:
    82%
    from S$48.99
    Min. 2 days
  16. Alien elevator tripod
    YAMASHIN SEIKYO (YAMASHIN) Alien elevator tripod
    Alien elevator tripod
    Included Accessories  Exclusive carry bag 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  17. Perfect catch G3-700 with quick bra
    Tajima (TJM DESIGN) Perfect catch G3-700 with quick bra
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Plumb bob ... Read More
    Included Accessories  400g x 1 piece  Specification  Automatic winding type  Mass of Main Unit (g)  660 
    from S$88.99
    Min. 2 days
  18. One pipe type for blue level gradient
    Shinwa Rules One pipe type for blue level gradient
    You can see the tilt at a glance. Uses a single-tube bubble tube that allows continuous viewing from horizontal to 2.5 / 100 gradients. Can be washed with water by removing the bubble tube cover and side cap. Even if water or mud gets in during work, the inside can be washed with water, so it can... Read More
    Material (Main Unit)  Aluminum  Material (Cap)  (Side) Rubber  Material (Cover)  ABS resin, polycarbonate  Material (Bubble Tube)  Glass  Material (Fluid)  Petroleum-based liquid 
    Rating:
    84%
    from S$98.99
    Min. 2 days
  19. SK reverse scale inspection type AT
    Myzox SK reverse scale inspection type AT
    A direct-reading inspection rod with a unit of 1 cm that allows you to always know the measurement length at hand. Please choose from 6m / 6 steps to 20m / 19 steps according to your application. A new method that ensures that the joint stops. Height measurement of cargo such as structures and tr... Read More
    Included Accessories  Case 
    Rating:
    80%
    from S$489.90
    Min. 4 days
  20. Digital inclinometer
    STS Digital inclinometer
    The liquid crystal display becomes an LED display, making it easy to read numerical values even in the dark. It is possible to compare and display with other angles by setting an arbitrary angle as the reference 0 °. If the main unit is turned upside down, the numerical value on the digital displ... Read More
    Mass (g)  390 (including batteries)  Power Supply  2 x AAA batteries  Operating Temperature Range  0 ℃ ~ + 40 ℃ non-condensing  Operating Humidity Range  70% or less No condensation  Dust / Water Protection  IP54 equivalent  Bubble Tube Sensitivity  0.50mm/m=0.0286°  Bubble Tube Accuracy  ±1.5mm/m=±0.0859° 
    from S$119.90
    Min. 2 days
  21. Yamanaka soil hardness tester (standard type)
    Fujiwara Scientific Yamanaka soil hardness tester (standard type)
    It is an instrument that measures soil hardness, which is one of the indicators of the physical properties of soil. When the cone is press-fitted perpendicular to the flat-cut cross section, both the press-fitting depth of the cone and the corresponding soil reaction force (spring contraction) ar... Read More
    Scale Range  (Strength index) 0-40mm  Mass of Main Unit (g)  650  Substance to be Measured  Soil and all soft materials 
    Rating:
    80%
    from S$1,199.00
    Min. 2 days
  22. Pocket level
    EBISU (Level) Pocket level
    You can measure water threads. You can measure pipes. It is a pen type and convenient to carry. With phosphorescence, it accumulates light in bright places and emits light in dark places for several minutes. Measurement of water thread. Measurement of pipes.
    Mass (g)  15  Accuracy  ± 2.50mm / m = ± 0.1432 ° or less  Sensitivity  0.50mm/m=0.0286°  Magnet  None 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  23. SK Telescopic Measure Pole Mini (Lightweight) Type
    Myzox SK Telescopic Measure Pole Mini (Lightweight) Type
    Direct reading type with built-in polyester tape that allows you to easily see the separation distance. The tape is a highly insulating material. A fishing rod type expansion and contraction system. Height measurement of cargo such as structures and trucks
    Included Accessories  Case 
    from S$679.90
    Min. 13 days
  24. Nylon Tegs (bobbin wound)
    JBSO Nylon Tegs (bobbin wound)
    Compact size. Display, hobby, etc.
    Mass (g)  33 
    from S$4.79
    Min. 2 days
  25. Photo rod
    Myzox Photo rod
    Scales and numbers with good photo quality. A glass fiber cloth-lined core material that is resistant to pulling and tearing. Matte vinyl chloride coating provides excellent scale durability and prevents diffused reflection. The tip is a 180 ° rotating metal fitting that can be hooked anywhere. F... Read More
    from S$37.99
    Min. 2 days
  26. Major Pole
    Senshin Major Pole
    It is a direct reading type with a built-in polyester tape that shows the separation distance at a glance. Height measurement of trucks and cargo.
    from S$489.90
    Min. 2 days
  27. Ball compass with suction cup
    Clear Optical Ball compass with suction cup
    Mass (g)  13  Type  oil 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  28. Pea-Catch HAYAMA 1600
    Tajima (TJM DESIGN) Pea-Catch HAYAMA 1600
    Plumb bob cage for construction It can be attached to the wooden part with an installation needle (tapping needle) and to the iron part with a strong magnet (1.8 times more attractive force than our company). With adjustable adjuster 3x speed handle manual winding (winding 10m in 15 rotations) El... Read More
    Mass of Main Unit (g)  500 
    from S$119.90
    Min. 2 days
  29. LET-C for elevator tripod
    Myzox LET-C for elevator tripod
    It has a metallic finish. Elevator with elevating hardness adjustment mechanism. It is a safe design with a tripod fall prevention bar. It is a penetrating structure where you can see the ink. Installation of laser marking device
    Specification  With special case  Material  Aluminum alloy  Mounting Screw Diameter  5/8 inch  Myzox Code  213696 
    from S$159.90
    Min. 2 days
  30. Gradient gradient
    Akatsuki MFG (KOD) Gradient gradient
    Bubble Tube Sensitivity  0.5mm/m=0.0286°  Bubble Tube Accuracy  ± 1.50mm / m = ± 0.0859 ° or less 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  31. Precision Fix Level
    Obishi Keiki Seisakusho Precision Fix Level
    A compact and highly sensitive precision level. It can be used in a wide range of applications such as centering in narrow positions, machine inspection, assembly, and built-in machine mounting.
    from S$379.90
    Min. 4 days
  32. Pokesumi parts
    TAKUMI Pokesumi parts
    Parts for exclusive use of Pokezumi and Pokechoke Pokesumikaruco Convenient hook hole included, with rubber packing, stainless needle Pokesumi threading wire Used for Pokesumi thread replacement
    Rating:
    80%
    from S$4.99
    Min. 3 days
  33. Lightweight and thin blackboard for shooting (plain)
    TSUKUSHI KOBO Lightweight and thin blackboard for shooting (plain)
    A hand-held type that is easy to carry with a leaning specification.
    Included Accessories  Board marker, blackboard eraser, holder  Material  Enamel 
    from S$89.99
    Min. 6 days
  34. Laser cross tripod
    MURATEC-KDS Laser cross tripod
    Since it is an elevator type, you can easily adjust the standard of the horizontal line.
    Material  Aluminum alloy  Thread Diameter (inch)  5/8 
    from S$98.99
    Min. 2 days
  35. Digital load counter
    SSPOWER Digital load counter
    It is a digital display of the grip that can be operated at hand. With a memory function that can store up to 5 measurement distances. Comes with a storage bag that is convenient to carry. For creating athletic meet and competition court, measuring site and creating map.
    Set Contents  Storage bag  Power Supply  AAA battery x2 (included for testing)  Minimum Reading  0.1m  Measurement Error  Within ± 1.0%  Counter  Digital 
    from S$169.90
    Min. 4 days
  36. 5x40mm major nail
    ESCO 5x40mm major nail
    from S$45.99
    Min. 3 days
  37. Flat Level for General Work
    Ohnishi Mfg Flat Level for General Work
    The main body is made of high-quality cast iron (FC250), and the bottom surface is finished on the V surface, so you can check the level by placing it on a steel pipe. There are two M5 tap holes on the back of the main body, and it can be attached to a base with a flexible measurement pitch or an... Read More
    Scale Error  Main bubble tube / ± 0.7 scale 
    from S$679.90
    Min. 3 days
  38. 120mm level with magnet (with holder / silver)
    ESCO 120mm level with magnet (with holder / silver)
    from S$86.99
    Min. 3 days
  39. High-grade aluminum level with magnet
    TASCO High-grade aluminum level with magnet
    Measuring range 0-40mm By reading the Vari-Pitch index, it is possible to measure how many millimeters there is a deviation with respect to 1 meter (1,000 mm).
    Resolution  10mm 
    from S$64.99
    Min. 7 days
  40. Electronic theodolite
    PENTAX Electronic theodolite
    The ETH-500 series uses a clear segment LCD. A simple and convenient theodolite equipped with a hassle-free absolute encoder. A bright and sharp large-diameter lens realizes clear observations! A large display with lighting devices is installed on both the front and back sides. You can also use i... Read More
    Suitable for  Applicable tripod: TC-70  Power Supply  AA batteries x 4 (included)  Magnification  30 times  Protection Class  IP44  Minimum Focusing Distance  1.35m 
    from S$6,799.00
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 4714

Set Ascending Direction