All Category

Other Land Survey Related Supplies

View : Grid List
Filter

Items 1 - 40 of 481

Set Ascending Direction
  1. Rebar photo marker
    Myzox Rebar photo marker
    The recording of the bar arrangement pitch is clearly captured. The vertical and horizontal pitch of reinforcing bars and the color coding of diameters are easy to see, improving work efficiency. Easy to put on and take off as it has a slit. Firmly fits even thin rebars. For recording and shootin... Read More
    Material  PVC  Mass (g)  41  Suitable Size (Φmm)  10~30 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  2. Legal permit vote "Construction permit" 40 × 50cm side
    Shinwa Rules Legal permit vote "Construction permit" 40 × 50cm side
    The surface is specially processed to reduce reflections from sunlight and flash. Uses a font that takes into consideration the readability of characters. There are nail holes (Φ4mm) at the four corners that can be fixed to the wall surface with nails. Legal permit slip for site records and photo... Read More
    Material  Polypropylene synthetic resin  Mass (g)  195  Storage temperature (℃)  -20~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$6.79
    Min. 2 days
  3. HAPPY electronic file
    Myzox HAPPY electronic file
    The DR-21 and DR-25 are filing mounts that store CALS / EC, construction completion drawings for systems, and input media for design reports, and are ideal for electronic delivery. FR-20 is for CALS / EC, the back can be adjusted from 1 cm to 8 cm, and you can make documents and products with the... Read More
    Rating:
    60%
    from S$0.81
    Min. 2 days
  4. Legal permit vote “Risk for accident related insurance” 40 × 50cm side
    Shinwa Rules Legal permit vote “Risk for accident related insurance” 40 × 50cm side
    The surface is specially processed to reduce reflections from sunlight and flash. Uses a font that takes into consideration the readability of characters. There are nail holes (Φ4mm) at the four corners that can be fixed to the wall surface with nails. Legal permit slip for site records and photo... Read More
    Material  Polypropylene synthetic resin  Mass (g)  195  Storage temperature (℃)  -20~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 2 days
  5. Rebar color marker
    Shinwa Rules Rebar color marker
    Easy to install because it is soft. The clear color makes it easy to distinguish. It is used for shooting the reinforcing bar arrangement pitch, checking the vertical / horizontal pitch spacing, and checking the color coding of the reinforcing bar diameter.
    Material  Silicon rubber  Suitable Size (Φmm)  About 13-30 
    Rating:
    90%
    from S$6.79
    Min. 2 days
  6. Thermal paper for measuring equipment
    TRUSCO Thermal paper for measuring equipment
    Recording roll paper for measuring instruments such as scales and sphygmomanometers, and inspection equipment.
    Material  Paper  2018 Trusco page  1 1870 
    from S$3.79
    Min. 2 days
  7. Level pointer
    Myzox Level pointer
    Troublesome leveling is OK once. Basic leveling
    Rating:
    73%
    from S$129.90
    Min. 2 days
  8. Reflective sheet "Hikaru-kun"
    STS Reflective sheet "Hikaru-kun"
    The measurement range is about 5m to 100m. * Varies depending on the model and environment used. There are two types, adhesive type and magnet type. The magnetic type is ideal for steel structures and can be used repeatedly.
    Rating:
    100%
    from S$48.99
    Min. 2 days
  9. Screw diameter conversion adapter Convert from 1/4 ”to 5/8”
    BOSCH Screw diameter conversion adapter Convert from 1/4 ”to 5/8”
    Laser rangefinder accessories Tripod mounting screw diameter 1/4 can be converted to 5/8. Used when mounting a laser rangefinder with a mounting screw diameter of 1/4 "to a tripod with a mounting screw diameter of 5/8".
    Rating:
    90%
    from S$59.99
    Min. 2 days
  10. Reflective Sheet
    Myzox Reflective Sheet
    Simple adhesive reflective sheet For fixed point observation
    from S$86.99
    Min. 2 days
  11. Rebar marker
    TAKUMI Rebar marker
    The recording of the bar arrangement pitch is clearly captured. The vertical and horizontal pitch of the reinforcing bars and the color coding of the diameter are easy to see, improving work efficiency. For bar arrangement pitch photography
    Suitable for  (Rebar size) 13mm to about 30mm 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  12. [Electric] level mark
    ESCO [Electric] level mark
    Specification  For electricity 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  13. Reflective sheet "Hikaru-kun" RF-36
    STS Reflective sheet "Hikaru-kun" RF-36
    Mass (g)  27  Type  Adhesive 
    from S$88.99
    Min. 2 days
  14. Multi-Mount Clip MM2N
    BOSCH Multi-Mount Clip MM2N
    You can easily fix QUIGO to a desk etc. Used for fixing QUIGO and laser rangefinders
    Set Contents  only a main part  Mass of Main Unit (g)  182 
    from S$48.99
    Min. 2 days
  15. Clinometer
    Myzox Clinometer
    A high-quality measuring instrument that can easily perform horizontal and vertical surveys. Scale 2 ° Simple survey
    Included Accessories  Case  Scale  2° 
    from S$289.90
    Min. 2 days
  16. Reflective sheet "Hikaru-kun" MRF-36
    STS Reflective sheet "Hikaru-kun" MRF-36
    ● The back side can be used simply by sticking it on a steel structure with a magnet. ● Can be used repeatedly. ● Ideal for cross-sectional surveying. For surveying.
    Mass (g)  34 
    from S$55.99
    Min. 2 days
  17. Sample box / sample bottle
    Myzox Sample box / sample bottle
    Sample management of samples
    Rating:
    60%
    from S$1.99
    Min. 2 days
  18. Plain paper for measuring equipment
    TRUSCO Plain paper for measuring equipment
    Recording roll paper for measuring instruments such as scales and sphygmomanometers, and inspection equipment. Individually wrapped black polyester.
    Material  Paper  2018 Trusco page  1 1870 
    from S$4.79
    Min. 2 days
  19. Mechanical pencil for architecture 2. 0mm hard type
    Fuekinori Kogyo Mechanical pencil for architecture 2. 0mm hard type
    A mechanical pencil for construction with a thick tip that enhances the durability of the tip. Uses a 2mm carbide core that is hard to break. Writing on wood, concrete, etc. is also possible. For marking industrial materials and parts
    Mass (g)  19  Conditions to Use  Room temperature 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  20. Wheel adapter (ZAMO3)
    BOSCH Wheel adapter (ZAMO3)
    Adapter for ZAMO3. Wheel adapter that can measure curves and curved surfaces. Curved and curved surfaces can be measured accurately, curved materials such as wood can be measured, and covers for sofas can be manufactured.
    Rating:
    90%
    from S$33.99
    Min. 2 days
  21. Tape adapter (ZAMO3)
    BOSCH Tape adapter (ZAMO3)
    You can easily measure straight lines, circumferences, and curves up to 1.5m.
    Specification  Adapter for ZAMO3 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  22. Magnet mount for laser marking device
    MIGHT INDUSTRY Magnet mount for laser marking device
    Specification  Maximum holding load: 5kgf  Mass of Main Unit (g)  760  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$199.90
    Min. 2 days
  23. Vertical ink target "Ye Line"
    Myzox Vertical ink target "Ye Line"
    It is possible to easily check the center of the street on the pile and quickly find the point. Setting a point on a stake
    Included Accessories  1 reflective sheet (20 × 20mm)  Myzox Code  220393 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  24. Standard Stand C
    Myzox Standard Stand C
    Compatible with new rods. Please use with pin pole. Compatible with pin poles 3 to 6 mmΦ. Scale instruction with pin pole
    Suitable for  For rod 60mm width (with 2 pieces)  Material  plastic  Mass (g)  45  Myzox Code  217253 
    from S$55.99
    Min. 2 days
  25. Laser Glasses
    Shinwa Rules Laser Glasses
    Makes the laser beam easier to see in bright places. UV protection type protects eyes. The vine part expands and contracts in 4 stages, so you can use it in just the right size. Glasses used when viewing laser light in a bright place * Do not look directly at the laser light source.
    Material  Polycarbonate  Mass (g)  32  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  26. On-site density sand
    Myzox On-site density sand
    The unit volume weight (kg / liter) of Toyoura silica sand is 1.50 or more. For sand replacement in field density tests
    from S$659.90
    Min. 4 days
  27. Happy PPC thick waterproof paper
    Myzox Happy PPC thick waterproof paper
    You can write (sharp) when the paper is wet. Convenient for outdoor work and long-term storage drawings. Drawings and documents used when working outdoors
    Basis Weight (g/m2 85 
    Rating:
    50%
    from S$15.99
    Min. 2 days
  28. Rod clip
    TRUSCO Rod clip
    It is used as a marker for recording photography by sandwiching it between a stage staff and a reinforcing bar. Since the colors are different on the two sides, it is convenient for color coding. For stage staff (rod) width 60/64 mm.
    Material  ABS resin  Mass (g)  59  2018 Trusco page  1 2073 
    from S$23.99
    Min. 2 days
  29. [Water] level mark
    ESCO [Water] level mark
    Tube display nail with reflector that can be used even at night
    Specification  For water supply 
    from S$11.99
    Min. 2 days
  30. Light sky holder Magnet type
    KXYDEN TECHNO (Kxyden Industry) Light sky holder Magnet type
    Made of aluminum, it is light and durable. With 7 magnets on the back side, the laser marking device up to 2 kg is firmly fixed. In addition, it comes with a fall prevention belt. The mounting screw (5/8 size) can mount almost all commercially available laser marking devices. The fine adjustment ... Read More
    Material  Aluminum  Mass (g)  450  Mounting Screw Size  W5/8 
    from S$289.90
    Min. 2 days
  31. Laser Glasses BL-GLASSG
    BOSCH Laser Glasses BL-GLASSG
    Used to improve the visibility of the green laser
    Mass (g)  60 
    Rating:
    70%
    from S$26.99
    Min. 2 days
  32. Rebar marker
    ARAO Rebar marker
    By color-coding the size of the reinforcing bars, the construction photos will be easier to understand. There are 6 colors: red, blue, yellow, green, orange, and white. Can be used for all rebar sizes. Hard to crack due to the use of soft resin. Easy to manage with a small bag and JAN code.
    Mass (g)  80  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  19 
    from S$7.69
    Min. 2 days
  33. Prism pole
    STS Prism pole
    Lightweight and high-precision all-aluminum one-touch fixed 2m 2-stage telescopic level with and without level, both in a special case
    Type  Grip type one-touch lock  Connection Size (inch)  5/8 
    from S$169.90
    Min. 6 days
  34. Prism unit parts 6E tilt holder
    STS Prism unit parts 6E tilt holder
    ST-5 type prism holder. For surveying
    Mass (g)  89 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  35. Sewage pipe power LED
    Myzox Sewage pipe power LED
    Fully waterproof and powerful underwater light A surprisingly large amount of light. Sewage pipe / water tank. Maintenance and inspection inside septic tanks and manholes
    Included Accessories  Storage case, AA batteries x 4  Material  ABS resin  Mass (g)  (Light) 190  Light Source  Power chip type LED x 1  Suitable Battery  AA alkaline batteries x 4  Battery Life  Practical lighting about 8 hours  Brightness (Lm)  200  Waterproof  1m 
    from S$339.90
    Min. 2 days
  36. Laser goggles
    MURATEC-KDS Laser goggles
    Makes the laser line easier to see * Cannot be used for green laser
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  37. Legal permit vote “Confirmed by Building Standards Law” 40 × 50cm side
    Shinwa Rules Legal permit vote “Confirmed by Building Standards Law” 40 × 50cm side
    The surface is specially processed to reduce reflections from sunlight and flash. Uses a font that takes into consideration the readability of characters. There are nail holes (Φ4mm) at the four corners that can be fixed to the wall surface with nails. Legal permit slip for site records and photo... Read More
    Material  Polypropylene synthetic resin  Mass (g)  195  Storage temperature (℃)  -20~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 2 days
  38. [For gas] level mark
    ESCO [For gas] level mark
    Tube display nail with reflector that can be used even at night
    Specification  For gas 
    from S$11.99
    Min. 2 days
  39. Rod clamp TL-RC
    Myzox Rod clamp TL-RC
    The receiver can be attached to a scale or the like. Architecture
    Mass (g)  115  Myzox Code  217838 
    from S$16.99
    Min. 2 days
  40. Marking plate
    Myzox Marking plate
    Extensive lineup Character height 25mm, 45mm, 70mm, 100mm, 170mm, 300mm. It can be cut with a marking sheet that is easy to position and used, and post-processing is easy. Curved surface marking is also free. Masking sheet for each character height reduces printing mistakes. Marking of station nu... Read More
    Material  Polypropylene 
    from S$9.69
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 481

Set Ascending Direction