Detectors
Other Related Pages
- MonotaRO Behind the wall detectorDetects the location of metal and wood behind the wall For interior materials-wall materials with constant thickness and density * Cannot be used for the following wall materials. Exterior material, surface unevenness, surface density is not constant, hygroscopic wall material, plaster, metal pla... Read MoreMass (g) 140 Dimension (mm) 163×74×26 Material (Cover) ABS
- Shinwa Rules Search for a base where the thick basic magnet with magnetSince it has a magnet, you can search for a metal base. The shape is easy to use, so you can hold it firmly and easily fit it in your waist bag. With a large lock switch, you can easily switch the lock with one hand, so you can work smoothly. Finding a base that allows you to easily and reliably ... Read MoreMaterial (Main Unit) ABS resin Material (Needle) Stainless steel
- Shinwa Rules Looking for groundwork where ProBuilt-in stainless steel guide that prevents needle bending and allows straight piercing. A non-slip elastomer grip with a shape that fits your hand perfectly. The telescopic inner pipe prevents needle bending. Comes with a large hook hole for attaching Naskan etc. Finding a base that allows you ... Read More
- Tajima (TJM DESIGN) Perfect ground catchYou can easily check the position of the base material just by sticking it in the wall. The strong and thin fluororesin-processed needle minimizes scratches on the wall. Since it is a capless mechanism that turns and pierces, the needle is stored in the main body when not in use (spiral lock mech... Read MoreNeedle Diameter (Φmm) 0.7 Material (Main Unit) ABS resin Material (Needle) Stainless steel
- MonotaRO Metal Detector Handy TypeIt is a light and compact metal detector, so it can be used for all purposes. Inspection of lost items for detection of metals, iron and non-ferrous metals, detection of dangerous substances * Do not use for any other purpose. * Batteries are sold separately. "Power Supply 9V battery Included Accessories Carrying case Mass (g) 230 (including batteries) Alarm System LED lamp / electronic buzzer
- Shinwa Rules Metal catcher miniIt can be easily detected by the reaction of the magnet. With a 360 ° rotation mechanism, it reacts in any direction. Finding a base to use for finding metal bases, nails, and screw heads on the back of walls * Keep away from directional compasses, watches, cards, precision equipment, etc.Mass (g) 13 Dimension (mm) 30×30×31.5 Material Body: ABS, PmmA resin, magnet Measuring Range (mm) Wall thickness within 15
- Shinwa Rules Finding the base where the thick basicThe shape is easy to use, so you can hold it firmly and easily fit it in your waist bag. With a large lock switch, you can easily switch the lock with one hand, so you can work smoothly. Finding a base that allows you to easily and reliably find studs behind the wall * Do not use for any other pu... Read MoreMaterial (Main Unit) ABS resin Material (Needle) Stainless steel
- Shinwa Rules Replacement Needle for Pin Type Stud Finder DokobutoBase search Dota Pro, Base search Dota Basic, Base search Dota Smart replacement needle. * Use prohibited except for the purpose of searching for a base. Be careful as there is a risk of electric shock near the electrical wiring.Material Stainless steel
- Panasonic Wall back sensorPencil hole for easy marking (The pencil can be temporarily held in the main body. When marking, just lightly press the pencil) Easily detect the location of wood, plastic and metal behind the wallMass (g) 140g (without batteries) Trusco Part No. 419-8395 Dimensions (L x H x W) (mm) 66×161×36 Type Battery operated
- BOSCH Digital detector GMS120 Maximum detection depth 120mmReinforcing bars on the back of walls, non-ferrous metals, energizing wires, studs, and edges can be detected! Check with 3 color LED and signal sound, double eyes and ears OK! Easy and reliable detection is possible at any time! Equipped with LCD backlight! * The detection depth varies depending... Read MoreSwitch (Automatic off) About 5 minutes Operating Temperature Range (℃) -10~+50 Storage Temperature Range (℃) -20~+70 Mass (kg) 0.27 Dimensions (H x W x D) (mm) 200×85×32 Continuous Operating Time (hours) About 5 Power Supply Alkaline battery 9V type
- MonotaRO Metal DetectorSame performance as metal detectors used for security inspections at airports, etc. Light and compact, it can be used for all purposes. Inspection of lost items for detection of metals, iron and non-ferrous metals, detection of dangerous substances * Do not use for any other purpose.Alarm System LED lamp, electronic buzzer, vibration Power Supply 9V battery (sold separately) Included Accessories Carrying case, earphone Mass (g) 360 (including batteries)from S$99.90Min. 2 days
- TASCO Wall DetectorDetects studs (metal, wood, plastic, etc.) in gypsum board, ALC, concrete. Detects wooden and metal studs and beams inside walls, floors, and ceilings. Two-step scan mode Standard mode (STUD SCAN) High-sensitivity mode (STUD DEEP SCAN) (Detects at about twice the depth of standard mode) You can d... Read MoreBattery 9V square battery Operating Ambient Temperature (℃) -7~+49
- MURATEC-KDS Digital sensorMulti-detector capable of detecting metals, electric wires, and studs With automatic calibration function that does not require troublesome calibration work The detected members are displayed on the display. The detection result is clear at a glance. Elastomer rubber is used for the grip of the m... Read MoreOperating Temperature Range (℃) -10~50 Storage Temperature Range (℃) -20~70 Height (mm) 200 Mass (g) 270 Thickness (mm) 32 Trusco Part No. 448-4363 Width (mm) 86 RoHS directive (corresponding to 10 substances) Correspondence Material Elastomer rubber Protection Class IP54
- BOSCH Multi detector GMD120Detects metal, electric wires, wood, and water-permeable resin pipes with high accuracy. Easy to use and display results in an easy-to-understand manner with light and sound. Compact design that makes it easy to measure even in tight spaces. Equipped with 4 center adjustment arrows. Used for dete... Read MoreOperating Temperature Range (℃) -10~40 Storage Temperature Range (℃) -20~70 Dimensions, Width W x Height H x Depth D (mm) 220×90×80 Trusco Part No. 495-8543 Mass of Main Unit (g) 500 Automatic Power Off About 5 minutes Included Accessories Carrying bag, test batteryfrom S$679.90Min. 2 days
- Mitsutomo metal detectorSpecification (Detection sensitivity) adjustable Dimension (Φmm) (Detection head) 140 Overall Length (mm) 390 (260 when stored) Mass (g) 270 (including batteries) Material ABS resin
- Tajima (TJM DESIGN) Perfect base catch Needle for base detectorThe strong and thin fluororesin-processed needle minimizes scratches on the wall. Ground detector needle * Do not use for any purpose other than ground detection.Mass of Main Unit (g) 0.16 Needle Diameter (Φmm) 0.7 Specification 5 bottles Material (Needle) Stainless steel
- KYOKUTO (Kyokuto-Sanki) One push longConvenient for finding the base for gypsum board and plywood.Overall Length (mm) 200 Needle Length (mm) 32
- TRUSCO Pillars catchMass (g) 50 Wall Thickness Can be Detected Through (mm) 15 (maximum)from S$12.99Min. 2 days
- SK (Niigata Seiki) Replacement needle for Pillars Catch NeoThickness (mm) Φ0.6
- METEX Treasure Hunter VLF Metal DetectorThe best-selling general-purpose metal detector in the United States. The coin or other metal is identified by the meter and sound. On holidays, the family can search for treasure and help remove dangerous goods on the ground and beach.Dimensions (cm) About 101 × 20 × 20 Mass (g) About 1160 RoHS directive (corresponding to 10 substances) Correspondencefrom S$429.90Min. 2 days
- STS Digital wall sensorFind the invisible member in the wall. Metals can be classified into magnetized and non-magnetized metals by displaying the depth. Easy detection of the center of a member! You can detect the metal and wood inside the wall just by hitting it against the wall and sliding it left and right. For mou... Read MoreDimension (mm) 146×26×68 Mass (g) 167 (including batteries) Trusco Part No. 836-9088 Operating Temperature Range (℃) About -10 to 50 Storage temperature (℃) About -20 to 70 Power Supply Laminated batteries (9V) x 1from S$139.90Min. 2 days
- YAMASHIN SEIKYO (YAMASHIN) Ultra-compact ground sensor with real petit levelDetects invisible objects behind the wall!Mass (g) 33
- SK (Niigata Seiki) Pillars catchEasily detect studs on the back of plywood and gypsum board. Comes with a safe slide cap. P-10 has a percussion function and an eye bolt turning function. When attaching hooks, curtain rails, shelves, etc.Overall Length (mm) 180 Thickness (mm) 25 Material (Main Unit) ABS resin Detection Depth Wall thickness / maximum 15mm
- METEX The Guardian portable metal detectorRealizes economic value while having the same performance as metal detectors used for security inspections at airports. Very light and compact, it can be used for all purposes.As ONE Part Number 2-3844-01 Dimensions (cm) About 42 × 9 × 4 Mass (g) About 495 RoHS directive (corresponding to 10 substances) Correspondence
- KYOKUTO (Kyokuto-Sanki) One pushConvenient for finding the base for gypsum board and plywood.Overall Length (mm) 165 Needle Length (mm) 22
- YAMASHIN SEIKYO (YAMASHIN) Compact ground sensor with real mini 2-axis levelDetects invisible objects behind the wall!Mass (g) 55 Detection object detection depth (mm) About 19mm Wall Material Can be Detected Through Gypsum board veneer
- Takenaka Engineering Portable metal detectorDetects all metals with high sensitivity. Handy type metal detector. With a strap to hang on the wrist. It can detect all metals including stainless steel. Even very small pieces of metal (such as staples) can be detected. (0.01g or more) It is detected and displayed by ED lighting and sound sign... Read MoreMass (g) Approx. 325 (including batteries) Battery Life About 1 year (8 hours a day) Dimensions, Width W x Height H x Depth D (mm) 105×35×360from S$1,699.00Min. 2 days
- KYOKUTO (Kyokuto-Sanki) One push long needleConvenient for finding the base for gypsum board and plywood.Suitable Model 33-2147 Needle Length (mm) 32 Overall Length (mm) 200from S$18.99Min. 2 days
- JEFCOM (DENSAN) Needle inspectionEasy to find the base of the wall! For finding a hidden base material on the back of gypsum board! Equipped with a memory ring that shows the thickness of the wall material at a glance. Fluorine coated needle. Tip stabilizer that prevents the needle from bending. Comes with a nail catch that show... Read MoreOverall Length (mm) 160 Included Accessories 2 extra needles Detection Depth Up to 35mm
- SANKO ELECTRONIC LABOLATORY Metal DetectorThe detection unit is a wide spot 2-range switch. Detection of iron pieces such as needles, nails, staplers mixed in sewn products, foods / pharmaceuticals, packed products, etc.As ONE Part Number 1-4442-01 Overall Length (mm) 245 Trusco Part No. 320-9628 Mass (g) 340 Dimensions (Width W x Height H) (mm) 55×57 Power Supply AA batteries x 2 (included) Alarm System Lamp and electronic buzzer Measurement Method Magnetic induction methodfrom S$1,299.00Min. 2 days
- NEGUROSU DENKO Stud sensor PRO SLYou can detect the position of studs (metal, wood) behind the wall. You can detect the electric wire in the energized state. Easy-to-read LED display and electronic sound inform you in an easy-to-understand manner. The main body has excellent impact durability. Since the scribe position is lit, y... Read MoreBattery Life (hours) (Standard usage condition) 100 Mass (g) 120 (including batteries) Volume (dB) 65(46cm) Allowable humidity (%) 80RH (no condensation) or less Included Accessories 9V square battery Battery 9V square battery Dimension (mm) L155×W70×H30 Temperature Range (℃) Operating: -7 to +49 Storage: -29 to +66from S$119.90Min. 2 days
- A&D In-wall sensor for woodDetects wood with a simple operation. You can know the position of the center of the studs by sound and light. Please use it for attaching fall prevention metal fittings such as furniture, foreheads, and paintings. The in-wall sensor is a convenient and inexpensive device for examining studs (woo... Read MoreSpecification Detection ability: wood Power Supply 6F22 type (066P type) 9V dry battery x 1 Wall Material Can be Detected Through Wood (12mm thick)from S$21.99Min. 4 days
- GIKEN (Kawaguchi Giken) Wall search pinFor finding the base for walls and ceilings! Please use it to find out if there is a pillar in the wall where you want to install it. How to use Put a pin on the wall with a coin or a hammer. * When working with a hammer, tap lightly.from S$2.89Min. 4 days
- TASCO Multi scannerFour modes depending on the object you want to detect. The center of reinforcing bars, steel pipes, wood, and pipes in the wall can be detected in one shot. (With one-step center vision function) Detects electric wires with 90-250V (50-60Hz) alternating current. For detecting studs, joists, metal... Read MoreBattery 9V alkaline battery x 1 Operating Ambient Temperature (℃) 4~+49from S$199.90Min. 5 days
- Ostrich Garrett Super Scanner VDigital microprocessor technology that does not require sensitivity adjustment Robust performance with high impact resistant ABS casing, conforms to Mil-std-810f (drop test) Method 516.5 procedures II and IV Rapid scanning with large screening surface Sensitivity attenuation button for temporary ... Read MoreWidth (cm) 8.3 Thickness (cm) 4.13 Length (cm) 42 Mass (g) 500from S$769.90Min. 11 days
- SK (Niigata Seiki) Pillars Catch Neo NailEasy-to-read staircase scale. The maximum detection depth is 35 mm, which corresponds to the fireproof wall. The memory ring remembers the thickness of the wall material even after the needle is pulled out of the wall. Since the thickness can be seen at a glance, it is easy to select the nail to ... Read MoreThickness (mm) Detectable wall: Up to 35 Coating Fluorine coatingfrom S$38.99Min. 4 days
- JEFCOM (DENSAN) Needle inspection neo (replacement needle, 10 pcs)Needle inspection-kun Neo SHK-35M replacement needle
Filter by categories