Tape Measures / Distance Measuring Tools
Convex, tape measure, and distance measurement are tools that measure length and distance. Convex is a measure made of thin metal with a dent in the center. There are various types such as those with a magnet on the tip claw and those with an auto stop function, and are often used at construction sites and construction sites. For professional distance measurement, laser equipment that can measure height, area and volume at the push of a button is also used. The type with dust-proof and drip-proof performance can be used at any site.
Other Related Pages
- MonotaRO Convex Tape Measure Rubber Protective CasingIt can be fixed in any position with the slide lock. Comes with a rubber protector to soften the impact. For measuring length. * Be careful not to get an electric shock as it is a conductive product. * For safety, wear protective goggles and work gloves when using. * Please keep out of reach of c... Read MoreType With lock Material (Case) ABS/PVC Type of Scale One side Material (Tape) SK4 Color (Body) Yellow End Hook 0 point correction moving claw
- Tajima (TJM DESIGN) G LockA combo that guards the whole body with elastic elastic resin Lock type. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that inclu... Read MoreType With lock Material (Case) ABS resin Type of Scale One side JIS Standard First grade Material (Tape) SK85 (formerly SK5) Material (Cover) Elastomer resin JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- KOMELON MAGJACKET Magnetic Tape MeasureStrong mug claws and double-sided scale that can be easily measured by one person Compact and shock-resistant jacket convex Easy-to-read tape with reduced reflectionType With lock Type of Scale Both sides JIS Standard First grade End Hook Magnet nails
- Shinwa Rules Convex Smart GearWith its compact design, it easily fits in your waist bag. A large hook hanger that is convenient for attaching a fall prevention cord. Comes with a shock absorber (shock absorbing material). Comes with a belt clip. Comes with a strap. With 455mm pitch display. Equipped with zero point correction... Read MoreSpecification With strap Material (Main Unit) ABS resin, elastomer resin Type With lock Material (Tape) Steel End Hook Normal nails RoHS directive (corresponding to 10 substances) Correspondence Type of Scale Both sides material (tape end) Steel
- Tajima (TJM DESIGN) High 13Standard type with simple functions. Standard type for speedy measurement. JIS 1 grade. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to prod... Read MoreType Free Mass of Main Unit (g) 65 Material (Case) ABS resin Type of Scale One side JIS Standard First grade JIS Class JIS Class 1 End Hook 0 point correction moving claw
- MonotaRO Laser distance meterIt is a laser range finder with a wide measurement range of 40 m and a measurement accuracy of ± 2.0 mm. In addition to distance measurement, it has many functions such as area / volume measurement. It is a PSC mark certified product. For estimate measurement of interior work, electricity, water ... Read MoreIncluded Accessories Soft case, strap Mass (g) 63 Operating Temperature Range (℃) -5~40 Light Source Visible semiconductor laser Wavelength (nm) 650 Battery Single 4x2 (sold separately) Dust / Water Protection IP54 Laser Class Class 2
- Tajima (TJM DESIGN) Lock 13Lock type * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibrati... Read MoreType With lock Mass of Main Unit (g) 68 Material (Case) ABS resin Type of Scale One side JIS Standard First grade Material (Tape) SK85 (formerly SK5) JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- Tajima (TJM DESIGN) Rigid Cef G Stainless Lock Mug 25Rigid nails with 2.5 times the claw strength and rigid stainless tape with 1.3 times the rigidity For length measurement * This product is conductive. Please be careful about electric shock. * Wear gloves as you may cut your hands at the edges of the tape. * Product specifications are subject to ... Read MoreType With lock Material (Case) ABS resin Type of Scale Both sides JIS Standard First grade Material (Tape) SUS420J2 Material (Cover) Elastomer resin JIS Class JIS Class 1 Material (Spring) SUS301 Tape Double-sided thick yellow tape
- Tajima (TJM DESIGN) SEF G7 Lock Mug Claw 25Uses rigid tape (strong). It has excellent rigidity and excellent tape standing performance. The ABS body is covered with an armored case with slits to protect the body from impacts such as dropping. Comes with a hook guard bumper that protects the claws. The front side has a normal horizontal sc... Read MoreType With lock Material (Tape) SK85 (formerly SK5) Type of Scale Both sides
- Shinwa Rules Laser Rangefinder L-Measure BK 30 Large LCDActive in every scene! It is a multifunctional model rangefinder. Used for various distance measurements indoors.Operating Temperature (℃) 0~40 Wavelength (nm) 620~690 Dust / Water Protection Degree of protection: IP54 Automatic Power Off About 3 minutes with no operation Output (mW) 1 or less (Class 2 JIS C6802: 2014) Storage temperature (℃) -20~70 RoHS directive (corresponding to 10 substances) Correspondence
- PROMART Magnesium Tape MeasureThe world's smallest and lightest. Body The body is made of magnesium alloy, which is compact and lightweight, has a high-quality texture, and has excellent durability against shock and vibration. It uses a rust-resistant stainless steel spring. The tape is a hard coat specification.Type With lock Material (Case) Magnesium alloy Type of Scale Both sides JIS Standard First grade Material (Tape) Steel Material (Spring) Stainless steel
- Tajima (TJM DESIGN) Hard G Stainless Lock 25Rigid nails with a nail strength of 4.7 times and a rigid stainless tape with a rigidity of 1.3 times For length measurement * This product is conductive. Please be careful about electric shock. * Wear gloves as you may cut your hands at the edges of the tape. * Product specifications are subject... Read MoreType With lock Material (Case) ABS resin Type of Scale Both sides Material (Tape) SUS420J2 Material (Cover) Elastomer resin Material (Spring) SUS301 End Hook 0 point correction moving claw Tape Double-sided thick yellow tape
- Tajima (TJM DESIGN) MY-CONVEStop type Convenient for fixed tape measurement. Hold down the button and pull out the tape. When you release your finger from the button, the tape will stop at that position. After use, press the button and the tape will be pulled in. * Products with proofreading cannot be canceled after orderin... Read MoreSpecification With strap Type With lock Material (Case) ABS resin Type of Scale One side JIS Standard First grade JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- Tajima (TJM DESIGN) Slant Level Conveyor 19With an angle meter that can read the inclination. 5 ° unit from 10 to 80 °, 2 ° unit otherwise JIS 1 grade. With a bubble tube that can be pulled out horizontally and vertically. Case design for easy inner glue measurement (case + arm = 100 mm) With a rotating bezel that can leave a mark on the ... Read MoreType With lock Mass of Main Unit (g) 270 Material (Case) ABS resin Type of Scale One side JIS Standard First grade Material (Tape) SK85 (formerly SK5) Material (Cover) Angle meter / polycarbonate resin JIS Class JIS Class 1 Material (Bubble Tube) acrylic resin Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- SK (Niigata Seiki) KAIDAN lockType With lock Hook Type Moving claw (without magnet) Material (Case) ABS Type of Scale One side JIS Standard Class 2 equivalent Material (Tape) SK4
- Leica Geosystems Laser Rangefinder Leica Dist D1A simple one-button laser rangefinder to use with your smartphone. Speedily and accurately measure height, distance, and length of inaccessible areas. It is also possible to transfer the distance measurement results to a smartphone or tablet and send the data generated by the app. Laser rangefind... Read MoreMeasuring Range 0.2m~40m Mass (g) 87 Tolerance ±2.0mm Power Supply 2 x AAA batteries Function Ranging, continuous ranging Interface Bluetooth smart Warranty Period 3-year warranty (WEB registration) Dust / Water Protection IP54 Measuring Position Reference Setting One place Pythagoras Function None Memory Capacity (Values) Nonefrom S$329.90Min. 2 days
- Tajima (TJM DESIGN) Simron-Case for S + Handle SetEconomical replacement case + handle. Replacement parts for tape measure * Do not repair, disassemble or modify as it may cause an accident. Keep out of the reach of children.Material (Case) ABS resinfrom S$37.99Min. 3 days
- MonotaRO Convex with StopperConvex with stopper equipped with 2 magnets (1 2m type) on the tip claw. It is also possible to work alone or collect metal parts such as falling. * Do not use for anything other than its intended purpose.Type With lock Type of Scale One side End Hook Magnet nails
- MURATEC-KDS Tape Measure without Lock, Moving HookRound compact design With 455mm pitch stud mark *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability system diagram that have been calibr... Read MoreType Free Surface Treatment (tape) Acrylic resin coating Material (Case) ABS resin Type of Scale One side JIS Standard First grade Material (Tape) Steel Material (Spring) Steel End Hook 0 point correction moving claw
- Tajima (TJM DESIGN) Sefcombe G Rock Mug Claw 25With convex strap that guards the whole body with elastic resin 0-point correction Moving claw With claw jump prevention protector With shock absorber Newly developed armored case hook guard bumper that protects the comb from the impact when dropped * Products with proofreading cannot be canceled... Read MoreType With lock Material (Case) ABS resin Type of Scale Both sides JIS Standard First grade Material (Tape) SK85 (formerly SK5) Material (Cover) Elastomer resin JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5)
- KOMELON Mug Grip Both SidesClaw with strong magnet that can be easily worked by one person Nylon coated tape that is resistant to abrasionType With lock End Hook Magnet nails Type of Scale Both sides
- KOMELON Self-lockAuto stop that stops when pulled out Safety design that pulls in when pushed, stops when released Safety design Easy to grip, strong against impact Rubber grip Nylon coated tape that is resistant to wear *Product numbers including "Calibration certificate performed by a calibration company w... Read MoreType With lock Type of Scale One side
- Tajima (TJM DESIGN) High 16Standard type with simple functions. Standard type for speedy measurement. JIS 1 grade. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to prod... Read MoreType Free Material (Case) ABS resin Type of Scale One side JIS Standard First grade JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- MURATEC-KDS Neolock Convex (with Stopper)A compact design that fits perfectly in your hand. With a durable sliding stopper. *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability s... Read MoreType With lock Surface Treatment (tape) Acrylic resin coating Material (Case) ABS resin Type of Scale One side Material (Tape) Steel Material (Spring) Steel
- MURATEC-KDS Free convex / fixed claw (for hook measurement only)Free round convex basic type, compact type *Product numbers including "Calibration certificate performed by a calibration company with traceability system diagram" are attached with an inspection report, calibration certificate, and traceability system diagram that have been calibrated ... Read MoreType Free Surface Treatment (tape) Acrylic resin coating Material (Case) ABS resin Type of Scale One side JIS Standard First grade Material (Tape) Steel Material (Spring) Steel End Hook Fixed nail
- MURATEC-KDS Setting Measure, Self-Adhesive Measuring TapeFlat scale tape made of steel with adhesive tape. It is very convenient to attach it to a workbench, machine, desk, countertop, pillar, square timber, etc. and make a special measuring jig, speeding up the measurement work and preventing erroneous measurement. Unnecessary parts of the tape can be... Read MoreType With adhesive tape Type of Scale One side Material (Tape) Steel
- MonotaRO Convex with rubber Double-sided scale with magnet JIS standard certificationConvex with strong mug claws and double-sided scale for easy measurement. It has a slide lock, two stop buttons (side and bottom) that can be stopped with the index finger, and a rubber protector that softens the shock. Nylon coated tape prevents rust and has excellent wear resistance. JIS1 class... Read MoreMaterial (Case) ABS,TPR Type of Scale Meter scale JIS Standard First grade Material (Tape) SK4 End Hook Magnet nails
- Tajima (TJM DESIGN) Sefcombe G3 Gold Lock Mug Claw-25Uses a new armored case with a bumper that has excellent shock absorption. Reduces damage to building materials when dropped. Uses strong neodymium magnet mug claws and neodymium magnets (260mT) that firmly attach to steel frames. With a Sef mechanism that does not lose, drop, or search. Lock typ... Read MoreType With lock Material (Case) ABS resin Type of Scale Both sides Material (Tape) SK85 (formerly SK5) Material (Cover) Elastomer resin Material (Spring) SK85 (formerly SK5)
- Tajima (TJM DESIGN) Rock 19With a convenient lock function. Lock type that can fix the tape. JIS1 grade, double-sided scale. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system chart, and copy of calibration certificate from JCSS accredited company are attached.Type With lock Material (Case) ABS resin Type of Scale Both sides JIS Standard First grade Material (Tape) SK85 (formerly SK5) JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- Tajima (TJM DESIGN) Lock 16Lock type * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibrati... Read MoreType With lock Material (Case) ABS resin Type of Scale One side JIS Standard First grade Material (Tape) SK85 (formerly SK5) Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- SK (Niigata Seiki) Major Scale That Can be PastedWith adhesive tape on the back side, it can be attached to a work table or work machine and measured as it is. The numbers are repeatedly displayed and are large and easy to read. You can cut it to any length and use it. Resistant to abrasion and the scale does not easily disappear! With a tempor... Read MoreSpecification Rapid scale, number repeat display Mass (g) 32 Type With adhesive tape Type of Scale One side Material (Tape) SK material
- KOMELON Self-locking ChromeAuto stop that stops when pulled out Safety design that pulls in when pushed, stops when released Safety design Easy to grip, strong against impact Rubber grip Nylon coated tape that is resistant to wear *Product numbers including "Calibration certificate performed by a calibration company w... Read MoreType of Scale One side
- Tajima (TJM DESIGN) Rigid Sefcombe G3 Gold Lock Mug Claw 25 5.0mUses strong tape with 1.5 times the rigidity that extends the measurement distance compared to normal tape (compared to the manufacturer) Uses a compact case Hook guard bumper that protects your nails from impact when dropped 0-point correction Moving claw with shock absorber Adopted armored case... Read MoreColor Yellow tape Type With lock Mass of Main Unit (g) 363 Material (Case) ABS resin Type of Scale Both sides JIS Standard First grade Material (Tape) SK85 (formerly SK5) Material (Cover) Elastomer resin JIS Class JIS Class 1 Material (Spring) SK85 (formerly SK5)
- Tajima (TJM DESIGN) Simron-L HayakiTwo-tone double-sided scale tape. Tape can be wound 3 times faster than Simron-L. Straight damper reduces the impact at the end of tape winding. Sealed gear chamber with a mechanism to prevent slipping due to dust, etc. Light and durable ABS resin case Uses an easy-to-grip elastomer resin grip. F... Read MoreJIS Standard First grade
- Tajima (TJM DESIGN) Lock 25Lock type. Double-sided scale. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system chart, and copy of calibration certificate from JCSS accredited company are attached.Type With lock Material (Case) ABS resin Type of Scale Both sides JIS Standard First grade Material (Tape) SK85 (formerly SK5) Material (Spring) SK85 (formerly SK5) End Hook 0 point correction moving claw
- Shinwa Rules Spring MeasurePress the auto-pull button to automatically pull the measure. Measures used for dressmaking and curved surface measurement * Do not use for measurements that require accuracy.Mass (g) 25 Type Free Type of Scale Both sides Material (Tape) Glass fiber PVC coating material (crimping) Brass material (tape end) ABS resin
- MURATEC-KDS Setting Measure Reverse ScaleFlat scale tape made of steel with adhesive tape. The scale is the right base point. It is very convenient to attach it to a workbench, machine, desk, countertop, pillar, square timber, etc. and make a special measuring jig, speeding up the measurement work and preventing erroneous measurement. U... Read MoreSpecification With adhesive tape Type With adhesive tape Type of Scale One side Material (Tape) Steel
- MURATEC-KDS Double-sided Neo-lock (with Stopper)Double-sided scale. The back side has a vertical scale (meter scale only) that is easy to see for height measurement. With 455mm pitch stud mark, 4-point stud, 0-point correction moving claw, shock absorber, belt clip. *Product numbers including "Calibration certificate performed by a calibr... Read MoreType With lock Surface Treatment (tape) Acrylic resin coating Material (Case) ABS resin Type of Scale Both sides Material (Tape) Steel Material (Spring) Steel
- CUSTOM KOBO Impact conveyorWith a rubber cover, it is strong against drop impact. Comes with a cloth strap that is convenient to carry. With 0 point correction moving claw.Type With lock Material (Case) ABS Type of Scale One side Material (Tape) Steel Material (Cover) PVC End Hook 0 point correction moving claw
- Tajima (TJM DESIGN) High 19Standard type with simple functions. Standard type for speedy measurement. JIS1 grade, double-sided scale. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents appl... Read MoreType Free Material (Case) ABS resin Type of Scale Both sides JIS Standard First grade Material (Tape) SK85 (formerly SK5)
Filter by categories