Optical Measuring Instruments
Optical measurement is an important instrument in measuring and manufacturing objects using optical measuring instruments, microscopes, and magnifiers. We support quality maintenance and research and development of cutting-edge technologies in various fields such as the automobile industry and medicine. There are small and lightweight scopes for the field and superlights that help check fluorescent fiber waste, so you can choose the special equipment that suits your needs. There are also microscope accessories that can be used in conjunction with stereo microscopes and biological microscopes, and are useful for maintenance and status management of the equipment being used.
Other Related Pages
- MonotaRO LoupeHigh quality colorless lens. It has a wide field of view by suppressing each aberration as much as possible. For inspection of negatives and positive films, etc. * Do not use for anything other than its intended purpose.Material (Lens) Green glass
- PEAK(Tokai Sangyo) Pocket MicroscopeCompact, lightweight and convenient to carry. The bright, excellent resolution and smooth mechanism allow you to catch the subject easily, quickly and accurately.Dimensions, Diameter x Height H (Φmm x mm)Φ 12.4×127 Type Scope
- Contec Binocular glasses loupeA loupe that can be attached directly to your glasses with a clip. A high-quality acrylic lens that weighs an amazing 15g. You won't get tired even if you wear it! It's very easy to wear! Just pinch it! You can flip it up when you don't need it.Mass (g) 15 Magnification (times) About 2 Material (Main Unit) Acetal resin, elastomer resin Type Glasses loupe Dimension (mm) W62×D21×H120 Material (Lens) acrylic resin
- SANWA SUPPLY USB microscopeA USB microscope for personal computers that can magnify up to 250 times the optical magnification. Comes with a dedicated pedestal that doubles as a shooting stand. The arm of the stand is a flexible arm that can be bent freely. It is also ideal for education such as checking printed circuit boa... Read MoreMagnification (times) 250 max. Sensor 2 million pixel CMOS Type Video: AVI Resolution Photography: up to 1600 × 1200 Format Type Save: JPEG Dimensions, Width W x Depth D x Height H (mm) 30 x 30 x 86 (excluding arm part) Type of Connection USB2.0 Supported OS Windows 10・8.1・8・7from S$159.90Min. 2 days
- Shinwa Rules Binocular Head LoupeSince it can be set on the head, both hands can be used. You can use it even with your glasses on. Lightweight and less straining on the neck, reducing work fatigue. Loupe used for work such as work, inspection, reading, etc. * Never look at the solar light source with the loupe.Material Body: ABS resin Type Head loupe
- Shinwa Rules Loupe High magnificationHigh magnification, small size and convenient to carry. A key chain type that is convenient to carry. Loupe used for work that requires high magnification such as printing, such as jewel appraisal * Never look at the solar light source with the loupe.
- Laserliner Video scope XXLCheck, save, and transfer photos that are out of reach. 3.5 inch color display. Waterproof (IP67) 5m camera cable. The 9mm diameter advanced camera is equipped with an LED that can adjust the brightness in 10 steps. One-touch shooting of still images and videos. Shooting data is saved on the Micr... Read MoreDimensions, Width W x Depth D x Height H (mm) (Body part) 100 x 125 x 200 Type of Recording (Still image) JPG, (video) AVI Zoom 1.5 times telephoto (100-150%) Mass (g) 1200 (including battery and cable) Focal length 1~6cm Power Supply 4 AA batteries Cable Length (m) 5 RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU Magnifier mirror barIt is convenient for confirmation work because it can display large details that are magnified about 3 times.RoHS directive (corresponding to 10 substances) Correspondence Material Glass (mirror) Mirror Shape Square type
- Sanwa Direct Digital microscopeA digital microscope for PCs that can magnify up to 10 to 280 times the optical magnification. It is also ideal for education such as checking printed circuit boards and printed matter, and free research. You can adjust the focus with both the main unit and software. It also has an autofocus func... Read MoreNumber of Pixels 5 million pixels Sensor CMOS sensor Interface USB2.0 Supported OS Windows10,8.1,8,7 Resolution [Still image] Up to 2592 * 1944from S$849.90Min. 5 days
- ENGINEER LED Light LoupePower can also be supplied from a 100V power supply with the included AC / DC adapter. A large magnet is mounted on the bottom of the main body. You can also work on the table with the attached clamp stand. The point lens is 4x. A light loupe that uses long-life LEDs. Cordless with 4 AA batteries... Read MoreArm Length (mm) 310 Mass (g) 593 Magnification (times) 2 Material Lens: Acrylic glass Lens Size (mm) 95 Light Source LED x 16 Power Consumption (W) 11 Clamping Width (mm) 65 Trusco Part No. 408-4594 Lighting Small LED 16 bulbs
- Micronet Double wound <with vertical illumination> LED illumination device for stereomicroscopeNew concept LED ring lighting equipped with a vertical lighting unit. It illuminates deep areas that could not be seen with conventional ring-type lighting. Achieves high illuminance of 50,000 lux or more by arranging double high-brightness white LEDs. It is also ideal for using various filters. ... Read More
- Contec Precision Magnifying GlassIt is a loupe developed for precision work such as watch technicians. It uses a clear lens with a magnification of 6 times, which is just right for precision work. It is a high quality acrylic lens, only 8g !! Light and easy to handle. MasuMass (g) 8 Material (Main Unit) ABS resin Magnification (times) About 6 Type Eye loupe Material (Lens) acrylic resin Dimension (mm) Φ40×H27
- I.L.K. (IKEDA LENS INDUSTRIAL) Handheld Loupe Made of Gold FrameType Handheld typefrom S$16.99Min. 3 days
- TRUSCO Loupe with HandleYou can use it for a wide range of purposes.Trusco Part No. 250-9083 Mass (g) 27 Magnification (times) 3 Lens Diameter (Φmm) 38 Overall Length (mm) 92 Type Magnifying glass Material / Finish Lens: Glass
- Sanwa Direct USB microscopeA USB microscope for PC that can magnify up to 250 times the optical magnification. Includes a dedicated pedestal that doubles as a shooting stand. The arm of the stand is a flexible arm that can be bent freely. It is also ideal for education such as checking printed circuit boards and printed ma... Read MoreNumber of Pixels 2 million pixels Sensor CMOS sensor Included Accessories Instruction manual Interface USB2.0 Supported OS Windows10,8.1,8,7 Format Type [Still image storage] JPEG, [Video] AVI Resolution [Still image] Up to 1600 * 1200
- Raymay Fujii Handy microscope petitIntroducing a cute and evolved mini-sized microscope that is easier to see and use! Equipped with multi-light and UV light functions! The magnification is 20 times.Mass (g) 20 (without batteries) Magnification 20 times Dimensions, Width W x Height H x Depth D (mm) 40×43×24 Material ABS resin Continuous Lighting Time About 18 hours Power Supply With 3 button batteries (LR43) Specification With LED light, with UV light
- Landmark JAPAN Rechargeable Portable Bar LightRechargeable cordless, lightweight and compact type that illuminates brightly even in narrow spaces. With 3-step brightness switching, flash, and SOS function.projection angle (°) 120 Included Accessories Dedicated charger Dimming method Hi-Mid-Low switchingfrom S$169.90Min. 2 days
- Nikon Binoculars Monarch 5Well-balanced optical performance that reproduces bright and natural colors. Basic model that can be used with confidence regardless of the fieldfrom S$979.90Min. 6 days
- ESCHENBACH LED Wide Light LoupeSince it has a built-in LED lamp, it can be used even in dark places. It uses a resin lens that does not change over time and has a structure that is not easily scratched. For general inspectionSpecification (Replacement lamp) Not replaceable Power Supply AA batteries x 2 (included) Type Handheld typefrom S$169.90Min. 4 days
- Nikon Nikon Portable LoupesA pocket loupe that is convenient to carry.Lens Diameter (Φmm) 34.8from S$59.99Min. 2 days
- ENGINEER Head loupeIdeal for precision work such as inspection and repair of electronic equipment and precision equipment. The headband is velcro and fits snugly on your head. You can use it even with your glasses on. There are four types of magnification: 1.8x, 2.3x, 2.7x, and 3.5x. (SL-80-83) Replacement spare le... Read MoreType Head loupe Mass (g) 180from S$129.90Min. 3 days
- NAGOYA SPECTACLE Magnifier with LED lightA stylishly designed loupe with no frame. It is light with a small ball (enlarged part) and LED light. * Batteries need to be purchased separately.Lens Thickness (mm) 13 Suitable Battery 2 AAA batteries Lens Magnification 2.5 times, Kodama part 6.5 times Main Unit Dimensions (mm) 200×92 Handle Diameter (Φmm) 25 As ONE Part Number 8-5798-01 Material (Main Unit) ABS Material (Lens) Acrylic Lens Size (mm) Φ90from S$38.99Min. 2 days
- Nikon Nikon compact binocular stereo microscopeIt is a highly portable microscope that is convenient for outdoor observation. With a cup-shaped plate, you can also observe aquatic life. The Fabre has a light source and can be used for observation in dark places. Comes with a dedicated pouch that is convenient to carry.Magnification (Enlarge) 20 times Power Supply - Lighting Device - Actual field of view (Φmm) 11 Mass (g) 395 Interpupillary Distance Adjustment Range (mm) 51-72 (diopter adjustable) Dimension (mm) 90×89×156 Stage Plate Detachable, front-flat, back-cup type Included Accessories Portable pouch, screw hole for tripodfrom S$589.90Min. 4 days
- Sankyo Inspection mirror with light Pilot mirror 2Visual master. It shines light on the invisible area and projects it clearly on the mirror. High-brightness LED is installed to increase brightness and save energy, and PVC flexible tube is used to improve flexibility and reduce weight. In addition, the mirror part also uses impact-resistant poly... Read MoreMass (g) About 420 RoHS directive (corresponding to 10 substances) Correspondence Waterproof Specifications IP-64
- KENIS LoupeA standard handheld loupe suitable for observing and inspecting insects, plants, and small parts.from S$13.99Min. 4 days
- OHM ELECTRIC L-Zoom handle Φ137mmThe optical lens magnifies the image by about 2x and 4x (when using a sub-lens). The main lens is a large-diameter Φ137mm large lens that is easy to see, but it is lightweight (about 145g), and the handle is rubber and easy to hold. Equipped with 3 LED lights, it illuminates brightly even in dark... Read MoreLens Diameter (Φmm) 137 (main lens) Lens Magnification 2x / about 4x (sub lens) Material (Main Unit) ABS resin (rubber coating finish) Mass (g) Approx. 145 (excluding batteries) Material (Lens) Plastic (acrylic) lens Suitable Battery Uses 3 x AAA batteries (sold separately) Number of LED (pieces) White LED x 3 (using Japanese LED) Dimension (mm) Width 137 x height 275 x thickness 36from S$22.99Min. 5 days
- KENIS Convex lens (loupe)A patterned lens with a convex surface. Please select by referring to the size, focal length, and magnification.Material Optical glass Diameter (Φmm) 65 Magnification 2× Focal Length (mm) About 200from S$15.99Min. 4 days
- ANMO Dino-Lite Premier M LWDThis is a telephoto type scope that allows you to observe the object without bringing it into close contact with the main body. Even at a high magnification of about 10 to 90 times, it can be observed by keeping a distance of about 4 to 5 cm from the subject. It can be used for full-scale busines... Read MoreSensor 1/4 inch CMOS Frame Rate 30fps Light Source 8 white LEDs Number of Pixels About 1.3 million pixels Magnification (times) About 10-90 Mass (g) About 102 Dimensions, Diameter x Height H (Φmm x mm)Φ About 32 × 104 Applicable Standard CE、FCC、ROHS RoHS directive (corresponding to 10 substances) Correspondence Resolution SXGA(1280×1024) Interface USB2.0 Supported OS WindowsXP/Vista/7/8/10、MacOSX10.5~from S$779.90Min. 2 days
- Keiyo Magnifier (LEAF) Light scale loupeIdeal for inspecting small objects that cannot be measured with the naked eye. Comes with a glass scale (S-200) at 0.1 mm intervals. The scale loupe can be used alone. Inspection / measurement in a dark place (when the light source is scarce).Dimension (mm) (Lens) 21 Minimum Scale 0.1mm Magnification (times) 10 Mass (g) 150 Overall Length (mm) 190 Measuring Range 25mm Trusco Part No. 321-4800 Power Supply C-size batteries x 2 (sold separately) Spare ball Mini bulb 2.5V (0.5A) Type Scale loupefrom S$199.90Min. 2 days
- MEIJI TECHNO Polarized light microscope (mineral microscope)A polarizing microscope for education and practical training with excellent cost performance. It is a simple type that does not use an inspection plate (sharp color or 1/4 wavelength).Lighting Device 1W white LED lightingfrom S$1,999.00Min. 4 days
- I.L.K. (IKEDA LENS INDUSTRIAL) Binocular glasses loupeYou can work with both hands. Assembly work using both hands, inspection, etc.Dimension (mm) (Lens) 28 x 74 Mass (g) 19 Magnification (times) 2・2.5・3 Trusco Part No. 321-3145 Specification Clip type Type Glasses loupefrom S$97.99Min. 3 days
- Clear Optical Glass lens loupeMass (g) 28 Magnification (times) 3.5 Lens Diameter (Φmm) 45 Dimension (mm) 56×114×8 Material (Lens) Glass
- ESCHENBACH Folding loupe 10 timesLens Size (mm) 23 Dimensions, Width W x Depth D x Height H (mm) 30×49×24 Type Delivery Mass (g) 23 Trusco Part No. 835-4182 Magnification (times) 10from S$169.90Min. 4 days
- ALFA MIRAGE Color loupeHigh quality and low price imported color loupe. It can be widely used from quality control to inspection work. It is also ideal for novelties.Magnification 10 Lens Diameter (Φmm) 18 Dimension (mm) 22×53×18 Mass (g) 34
- ENGINEER Interchangeable lens for glasses magnifierLens Size (mm) L110×H45 Mass (g) 42from S$32.99Min. 4 days
- Carton Optical Industries Variable magnification stereo microscope NSW-40P-260* Working distance is the distance from the work to the tip of the mirror. * Base dimensions Power cord is not included. * The height at which the work can be observed is the thickness of the work that can be observed.Mass (kg) (Base) 2.9, (Main body) 4.1 Dimensions (Width W x Depth D) (mm) (Stage plate) 208 x 217 (Base) 220 x 284 Work observation height (mm) 178 Objective Lens 2x-4x (filter mounting diameter M49) Interpupillary Distance Adjustment Range (mm) 52-75 Operation Distance (mm) 64.3 Mirror function Binocular zoom, 45 ° / 360 ° rotation Eyepiece DSW10x ・ 10x Field of View (23) Diopter Adjustment Diopter adjustable (± 7.2D) Focus Adjustment Mirror H movement type Lighting Nonefrom S$1,499.00Min. 49 days
- Clear Optical Wide glasses clip loupe* Glasses are not included. * Cannot be used without glasses.Material (Lens) Hard coat acrylic binocular lens Mass (g) 27 Lens Diameter (Φmm) 110×45 Magnification (times) 2 Included Accessories With soft casefrom S$76.99Min. 9 days
- KANETEC Mag lens-The bright, large-diameter lens does not tire your eyes and is easy to read. -The position can be set freely with the flexible main pillar, and the lens also rotates.Mass (kg) 1.5 Lens Diameter (Φmm) 100Φ Trusco Part No. 107-6906 Magnification (times) 2 Focal Length (mm) 250 Dimension (mm) 257 (Free tube length)from S$249.90Min. 3 days