Domestic gauge specialized manufacturer OEM product! You can easily inspect the minute distance between two planes that cannot be measured with other measuring instruments.
Used for measuring the clearance between pistons and cylinders of automobiles and engines.
*Do not use for anything other th... Read More
Material SK hardened steel (SK2 to SK5) Hardness HV420~520
A thickness gauge with a wide variety of lengths and leaves to suit your needs.
Gauge that inserts into the gap and measures dimensions
*Please do not forcefully insert the leaf. *This product is not quenched. * Only 1 leaf with a thickness of 0.10 mm is available for calibration certificate (pri... Read More
Material Carbon tool steel (SK6) Hardness HV360~600
Filler tape is used for assembling and adjusting automobile engines and other internal combustion engines. It can be used by cutting to the required dimensions, and can also be used to measure the gap between pistons and cylinders of aircraft and ships. It is also used for machine adjustment and ... Read More
Measurement of right angles of jigs and tools, right angles by mounting jigs and tools, and right angles of products. The rod and stand are firmly joined with rivets. Since the short piece is thick, it can be measured in an upright position.
* Do not use for anything other than its intended purpose.
Material 竿 / Stainless steel stand / Carbon steel Type Skoya with stand Surface Treatment Polishing finish scale / Etching step
The special design makes it easy to hold and does not rust easily. It is a machine finish.
For marking round bars and raising blocks.
* Please do not use it for any other purpose. * Not for precision measurement.
You can easily measure the pitch just by hitting the screw thread!
Gauge that measures the pitch of ordinary screws
* After use, wipe off any dirt and apply oil to store.
For measuring gaps, grooves, hole diameters, etc.
* Please note that there will be an error in the hole diameter measurement. * Be careful when handling as the tip is sharp and pointed. * Be careful when handling as the end face is sharp. * Please use gloves when working. * Do not use in places w... Read More
Material Stainless steel (SUS420J1) Mass (g) 11 Surface Treatment Silver finish
[Pencil marking needle] As it is a pencil type knock type, it is portable! The needle tip has a carbide tip, and the needle can be replaced. 【Extra lead】 It is a replacement for the pencil marking needle.
* Do not use for anything other than its intended purpose.
Needle Diameter (Φmm) 1.6 Material (Needle) Brass / Carbide (tip)
You can easily check the size of bolts and nuts just by hitting or inserting them. You can measure the length of screws of various shapes.
Gauge for measuring bolt and nut dimensions
* Never use solvents such as thinner and benzine.
Included Accessories With inch / millimeter conversion table Material ABS resin Mass (g) 55 RoHS directive (corresponding to 10 substances) Correspondence
A standard pin gauge with a diameter accuracy of ± 1 μm that conforms to the JMAS standard. Nominal dimensions are displayed on the plastic case up to 0.99 mm The nominal size is laser-engraved on the pin gauge for 1.00 mm and above. It is a 0.01 tobi pin gauge starting from the minimum nominal s... Read More
You can check the angle of 45 ° 90 ° at the same time and get injured. You can draw a line with a width of 15 mm required for the peripheral edge etc. with the middle window. Made of translucent polycarbonate with a visible base.
Stop-type ruler used for checking 45 ° 90 ° and marking work for 45... Read More
Material Body: Polycarbonate Mass (g) 44 Type One-shot ruler
It is used to measure the circular groove type R part such as the outer diameter of the pipe. Convex and concave leaves are stored on both ends of the case in order of size.
* If you order by cash on delivery, it may be shipped the next day or later.
It can be stored in a case so that the leaf is not easily scratched. The leaf can be removed so that it can be measured with one leaf.
Used for measuring R.
* Do not use for any other purpose.
Material Cold rolled steel Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence
It is a mini size that is convenient for detailed construction. It is easy to mark even small materials.
Miniskoya used for right-angle inspection and marking
* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver wil... Read More
Material Stand: brass, firewood: stainless steel Type Miniskoya
You can adjust the angle as you like. Since it has a set screw, it can be fixed at any angle.
It is used when the required angle is injured on the processing material or when a certain angle is moved to one side. It is convenient to use for mortise and tenon ink markings.
Be careful not to get yo... Read More
It is the most popular type with a size of 0.01 mm. For 1.00 mm and above, the nominal dimensions of the pin gauge are printed. The set from AA-0A to AA-6B comes with a pin vise.
For hole diameter measurement, groove width measurement, hole core spacing, position measurement, etc.
* We do not del... Read More
Material Gauge steel (SKS class 3) Processing Sub zero processed RoHS directive (corresponding to 10 substances) Correspondence
Compared to the sword, it is more durable and has no accuracy deviation. Accurate marking of 45 ° and 90 ° is possible.
Right angle measurement / inspection.
You can adjust the angle as you like.
It is used when the required angle or processing material is injured, or when a certain angle is moved to one side. It is convenient to use for handicraft ink markings with patterns.
Be careful not to get your hands caught. If you give it a shock, it will ben... Read More
The most popular type of steel pin gauge.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Docume... Read More
Hardness HV650 or more Roundness / Cylindricity (μm) Within 0.8 RoHS directive (corresponding to 10 substances) Correspondence
The most popular type of steel pin gauge.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Docume... Read More
Hardness HV650 or more Roundness / Cylindricity (μm) Within 0.8 RoHS directive (corresponding to 10 substances) Correspondence
It is used for assembling and adjusting automobile engines and other internal combustion engines, and is convenient for continuous measurement of a single clearance. It is a hardened product.
Gap measurement and adjustment.
Material Hardened gauge steel (SK) Hardness (Hv) 400 or more
Firmly fixed with muscle delivery. Prevents angle changes during work. Made of aluminum, it is light and can be easily worked in high places. The rod is thick and can be used as a round saw guide ruler. Since the rod moves to the left or right, it is easy to align symmetrically. You can read the ... Read More
It will be a pin gauge loose. You can easily replenish the set and measure only the required size if you need it.
Since it is manufactured with a tolerance of minus 2 to 5 μm, it can be used for multiple purposes as an inspection tool.
Roundness / Cylindricity (μm) 1.3 Hardness HRC 58 or more
It is a stand with a spirit level that is convenient as a stand for equipment that emphasizes horizontal level such as direct balance and precision equipment.
Material PMMA (acrylic) Number of Legs (pieces) With 4-leg adjuster
It is used as a ruler, measuring table, etc. There are two types, machine finish and mating finish, depending on the application. It is finished with a scraper to improve the flatness accuracy. It can be repaired.
* For separately shipped products, if you order by cash on delivery, it will be shi... Read More
The V-groove is finished at 90 °, and it is finished by the same processing of a set of two.
It can be used as a measuring jig for precision ruled lines and as a raising block.
The most popular type of steel pin gauge.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Docume... Read More
Hardness HV650 or more Roundness / Cylindricity (μm) Within 1.3 RoHS directive (corresponding to 10 substances) Correspondence
The most popular type of steel pin gauge.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Docume... Read More
Hardness HV650 or more Roundness / Cylindricity (μm) Within 0.8 RoHS directive (corresponding to 10 substances) Correspondence
The most popular type of steel pin gauge.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Docume... Read More
Hardness HV650 or more Roundness / Cylindricity (μm) Within 0.8 RoHS directive (corresponding to 10 substances) Correspondence
The most popular type of steel pin gauge.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Docume... Read More
Hardness HV650 or more Roundness / Cylindricity (μm) Within 0.8 RoHS directive (corresponding to 10 substances) Correspondence