All Category

Scientific Research & Development Products / Cleanroom Equipment

View : Grid List
Filter

Items 1 - 40 of 338

Set Ascending Direction
  1. pH Test Paper Roll Type
    ADVANTEC pH Test Paper Roll Type
    The standard discoloration table is on the surface of the container, so you can quickly compare the discoloration of the test paper. It is stored in a highly airtight container to prevent deterioration from being affected by the outside. The pH test paper roll type is a tape-shaped winding type. ... Read More
    Width (mm) 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  2. Round Qualitative Filter Paper No.1
    ADVANTEC Round Qualitative Filter Paper No.1
    Among the qualitative filter papers, it is a filter paper with a high filtration rate. Suitable for filtering coarse precipitates such as iron hydroxide. It corresponds to one type specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with... Read More
    Ash  0.10%  Thickness (mm)  0.2  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Maximum Operating Temperature (℃)  120  Drainage Time (s)  45  Particle Retention Capacity (μm)  Burst Strength (kPa)  79  Water Absorption (cm)  Mass (g/m2 90  JIS Standard  JIS P 3801 Class 1 
    Rating:
    97%
    from S$6.19
    Min. 2 days
  3. Glass Filter Paper GS-25
    ADVANTEC Glass Filter Paper GS-25
    Ultra-fine borosilicate glass fiber is treated with an organic binder (acrylic resin) to increase its strength and make it easier to handle. It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability. The hole diameter is about 1 μm. It is used as a ta... Read More
    Thickness (mm)  0.21  Pressure Loss (kPa)  0.32  Retained Particle Size (μm)  0.6  Maximum Operating Temperature (℃)  120  Drainage Time (s)  15  Basis Weight (g/m2 70  Collection Efficiency (%)  99.9(0.3μmDOP%)  Material  Borosilicate glass fiber 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  4. Circular Hard Filter Paper No.4A
    ADVANTEC Circular Hard Filter Paper No.4A
    Since the surface of the filter paper is hardened by chemical treatment, the paper quality is tough and the surface is smooth, and there is almost no fiber detachment. Suitable for pressurization and vacuum filtration. It is relatively resistant to acids and alkalis and repairs fine precipitates.... Read More
    Ash  0.025%  Thickness (mm)  0.12  Operating pH Range  0~14  Particle Retention Capacity (μm)  Maximum Operating Temperature (℃)  120  Burst Strength (kPa)  224  Water Absorption (cm)  4.0  Drainage Time (s)  915  Mass (g/m2 96  JIS Standard  JIS P 3801 4 types 
    from S$14.99
    Min. 2 days
  5. Syringe filter DISMIC JP type
    ADVANTEC Syringe filter DISMIC JP type
    A disposable filter unit that incorporates a PTFE type membrane filter. Suitable for small amount filtration of various organic solvents. It is a combination of a PTFE type membrane filter and a polypropylene housing, and has chemical resistance. Since the filter is hydrophobic, it can also be us... Read More
    Maximum Operating Pressure (MPa)  0.51 
    from S$159.90
    Min. 2 days
  6. Qualitative filter paper No.2
    ADVANTEC Qualitative filter paper No.2
    The raw material is cellulose fiber with 99% or more of α-cellulose. It is commonly used in qualitative analyses that retain the precipitate well and require precision.
    Ash  0.1%  Thickness (mm)  0.26  Operating pH Range  0~12  Maximum Operating Temperature (℃)  120  Burst Strength (kPa)  122  Mass (g/m2 125  Particle Retention Capacity (μm)  Water Absorption (cm)  break strength, when wet (kPa)  Drainage Time (s)  80  JIS Standard  JIS P 3801 Type 2 
    from S$5.69
    Min. 2 days
  7. Qualitative Filter Paper No.1
    ADVANTEC Qualitative Filter Paper No.1
    The raw material is cellulose fiber with 99% or more of α-cellulose. It has a high filtration rate and is suitable for filtering coarse precipitates such as iron hydroxide.
    Ash  0.1%  Thickness (mm)  0.2  Operating pH Range  0~12  Maximum Operating Temperature (℃)  120  Drainage Time (s)  45  Particle Retention Capacity (μm)  break strength, when wet (kPa)  Burst Strength (kPa)  79  Water Absorption (cm)  Mass (g/m2 90  JIS Standard  JIS P 3801 Class 1 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  8. Filter Paper for Water Absorption No.26-WA
    ADVANTEC Filter Paper for Water Absorption No.26-WA
    Water-absorbing filter paper No.26-WA is a smooth, highly water-absorbent filter paper made of pure cellulose fibers. Suitable for suction paper for hand-made paper test specified in TAPPI (Technical Association of the Pulp and Paper Industry) T205. * Water absorption: The height of water that ri... Read More
    Thickness (mm)  0.7  Water Absorption (cm)  11  Maximum Operating Temperature (℃)  120  Mass (g/m2 325 
    from S$76.99
    Min. 2 days
  9. Laminated paper
    ADVANTEC Laminated paper
    Although the filter paper surface absorbs liquid quickly, it does not penetrate or leak into the laminated surface (back surface), so it is possible to prevent radioactive liquid from penetrating into the working environment in the nuclear field, and to use chemicals in general laboratories as a ... Read More
    Thickness (mm)  0.2  Mass (g/m2 100  Water Retention Rate (%)  200 or more  Width x Length (mm×m)  810×33 
    from S$179.90
    Min. 2 days
  10. Quantitative filter paper No.6
    ADVANTEC Quantitative filter paper No.6
    The raw material is cellulose fiber with 99% or more of α-cellulose. Pure cellulose fibers are treated with hydrochloric acid and hydrogen fluoride to reduce the distribution content to a low level of about 0.01%, enabling accurate quantitative analysis. It is commonly used as a quantitative filt... Read More
    Ash  0.01%  Thickness (mm)  0.2  Operating pH Range  0~12  Mass (g/m2 103  break strength, when wet (kPa)  12  Maximum Operating Temperature (℃)  120  Particle Retention Capacity (μm)  Drainage Time (s)  300  Burst Strength (kPa)  49  Water Absorption (cm)  JIS Standard  JIS P 3801 6 types 
    from S$139.90
    Min. 7 days
  11. Square quantitative filter paper No.5A
    ADVANTEC Square quantitative filter paper No.5A
    Dimensions (cm)  56×48.5  TGK Part No.  567-40-02-85  Filter Paper No.  No.5A  Specification  1 packaging: 100 sheets 
    from S$569.90
    Min. 7 days
  12. Manifold KM series
    ADVANTEC Manifold KM series
    A manifold used when filtering multiple samples at the same time. * Wrap sealing tape around the tapered thread for piping.
    Suction diameter (Φmm)  11 (1/4 inch PT)  Material  SUS304  Valve  Three-way cock 
    from S$1,999.00
    Min. 5 days
  13. Round Qualitative Filter Paper No.2
    ADVANTEC Round Qualitative Filter Paper No.2
    Among the qualitative filter papers, it is a thick filter paper with a high filtration rate. A filter paper commonly used in qualitative analysis that retains sediment well and requires precision. It corresponds to the two types specified in JIS P 3081 [Filter paper (for chemical analysis)]. The ... Read More
    Ash  0.10%  Thickness (mm)  0.26  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Maximum Operating Temperature (℃)  120  Burst Strength (kPa)  122  Mass (g/m2 125  Particle Retention Capacity (μm)  Water Absorption (cm)  Drainage Time (s)  80  JIS Standard  JIS P 3801 Type 2 
    Rating:
    94%
    from S$6.99
    Min. 2 days
  14. Round Quantitative Filter Paper No.5C
    ADVANTEC Round Quantitative Filter Paper No.5C
    Suitable for filtering fine precipitates. Corresponds to Class 5 C specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with a high degree of polymerization). Since it is treated with hydrochloric acid and hydrofluoric acid to reduce the ... Read More
    Ash  0.01%  Thickness (mm)  0.22  Operating pH Range  0~12  Particle Retention Capacity (μm)  Specification  1 packaging: 100 sheets  Mass (g/m2 118  Maximum Operating Temperature (℃)  120  Drainage Time (s)  570  Water Absorption (cm)  Burst Strength (kPa)  92  JIS Standard  JIS P 3801 Type 5C 
    Rating:
    97%
    from S$17.99
    Min. 2 days
  15. Crawl Test Paper (25-200Ppm)
    ADVANTEC Crawl Test Paper (25-200Ppm)
    Since sodium hypochlorite is hydrolyzed in an aqueous solution and exhibits alkalinity, the residual chlorine concentration of sodium hypochlorite (NaClO) can be determined by measuring the pH in the aqueous solution. By comparing the standard discoloration table with the test strip, the residual... Read More
    Standard discoloration table interval  25、50、100、200  Measuring Range (ppm)  25~200  Length (mm)  40  TGK Part No.  567-44-01-32  Width (mm) 
    Rating:
    89%
    from S$48.99
    Min. 2 days
  16. pH Test Paper Book Type
    ADVANTEC pH Test Paper Book Type
    The standard discoloration table is on the surface of the container, so you can quickly compare the discoloration of the test strip. It is stored in a highly airtight container to prevent deterioration from being affected by the outside.
    Quantity (Sheets)  200  Width (mm)  Length (mm)  70 
    Rating:
    82%
    from S$45.99
    Min. 2 days
  17. Round Quantitative Filter Paper No.5A
    ADVANTEC Round Quantitative Filter Paper No.5A
    Of all the quantitative filter papers, it has the fastest filtration rate and is suitable for filtering coarse precipitates. Corresponds to Class 5 A specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with a high degree of polymerizatio... Read More
    Ash  0.01%  Thickness (mm)  0.22  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Maximum Operating Temperature (℃)  120  Drainage Time (s)  60  Burst Strength (kPa)  61  Particle Retention Capacity (μm)  Water Absorption (cm)  9.5  Mass (g/m2 97  JIS Standard  JIS P 3801 5A class 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  18. Polypropylene Wind Cartridge Filter
    ADVANTEC Polypropylene Wind Cartridge Filter
    Wound cartridge filter with almost no detachment or elution of fibers, which is made by winding endless polypropylene filaments without twisting without using surfactants. The TCW type is a depth-type cartridge filter in which a yarn (bundle of fibers) consisting of many fibers is wound up so as ... Read More
    Pressure Differential (kPa[psi])  490  Maximum Operating Temperature (℃)  80  Material (Core)  PP  Material (Filter)  PP 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  19. Syringe filter DISMIC CS type
    ADVANTEC Syringe filter DISMIC CS type
    A disposable filter unit that can easily perform aseptic and particle-removal filtration of small amounts of solutions, chemicals, gases, etc. A highly economical disposable filter unit developed to easily filter aqueous liquids by integrating a cellulose acetate type membrane filter and an acryl... Read More
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.51  Diameter (Φmm)  25  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  45  Material (Housing)  Acrylic polystyrene  Material (Filter)  Cellulose acetate 
    from S$129.90
    Min. 2 days
  20. Round Quantitative Filter Paper No.5B
    ADVANTEC Round Quantitative Filter Paper No.5B
    Medium filtration rate and sediment retention. For the widest range of sediment filtration.
    Ash  0.01%  Thickness (mm)  0.21  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Mass (g/m2 108  Maximum Operating Temperature (℃)  120  Drainage Time (s)  195  Retained Particle Size (μm)  JIS Standard  JIS P3801 Class 5 B 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  21. Polypropylene Wind Cartridge Filter
    ADVANTEC Polypropylene Wind Cartridge Filter
    A wind cartridge filter that has almost no detachment or elution of endless polypropylene fibers spun without using a surfactant and wound without twisting. The TCW type is a depth type cartridge filter in which a yarn (bundle of fibers) consisting of many fibers is wound up so that a gentler den... Read More
    Applicable Housing Size  10 inches  Overall Length (mm)  250  Pressure Differential (kPa[psi])  490  Maximum Operating Temperature (℃)  80  Material (Filter)  PP  Material (Core)  Polypropylene 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  22. Potassium Iodide Starch Paper
    ADVANTEC Potassium Iodide Starch Paper
    Used to detect oxidizing agents such as chlorine, bromine, ozone, and nitrous acid in sulfuric acid. It changes from white to blue in the presence of oxidizing agents. Hypochlorite [ClO-2mg/L (ppm) or more], nitrite [NO2-3mg/L (ppm) or more] color develops. Potassium iodide is oxidized by an oxid... Read More
    TGK Part No.  567-44-01-25  Width (mm)  Length (mm)  70 
    Rating:
    85%
    from S$38.99
    Min. 2 days
  23. Glass Filter Paper GA-100
    ADVANTEC Glass Filter Paper GA-100
    It has the fastest filtration rate among glass filter papers and is suitable for filtering highly viscous liquids such as sugar solutions.
    Pressure Loss (kPa)  0.2  Thickness (mm)  0.44  Particle Retention Capacity (μm)  Drainage Time (s)  11  Basis Weight (g/m2 110  Maximum Operating Temperature (℃)  500  Collection Efficiency (%)  96(0.3μmDOP)  Material  Borosilicate glass fiber 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  24. General Test Paper Cobalt Chloride
    ADVANTEC General Test Paper Cobalt Chloride
    It is a test paper that turns dark blue when dry and changes to red when moisture is present. Widely used in various fields for moisture detection. *Be sure to dry the test paper thoroughly until it turns blue before use. *Since it is for moisture measurement, it cannot detect moisture in oil.
    Quantity (Sheets)  200  TGK Part No.  567-44-01-15  Width (mm)  Length (mm)  70  Product Name  Cobalt chloride 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  25. Round Qualitative Filter Paper No.131
    ADVANTEC Round Qualitative Filter Paper No.131
    The paper quality is hard and strong. A filter paper that can also be used for decompression and pressurization. For finer sediments (barium sulfate, etc.) than No.2.
    Thickness (mm)  0.25  Specification  1 packaging: 100 sheets  Mass (g/m2 140  Drainage Time (s)  240 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  26. Vacuum Filtration Filter Holder
    ADVANTEC Vacuum Filtration Filter Holder
    A filter holder compatible with 25/47 / 90 mm membrane filters. KGS-47-TF is a specification that the filter surface does not stick even if autoclave sterilization is performed with the filter set.
    Rating:
    100%
    from S$249.90
    Min. 2 days
  27. pH Test Paper bottled
    ADVANTEC pH Test Paper bottled
    The standard discoloration table is on the surface of the container, so you can quickly compare the discoloration of the test strip. It is stored in a highly airtight container to prevent deterioration from being affected by the outside. Easy-to-use type with test paper in a plastic bottle.
    Length (mm)  40  Width (mm) 
    from S$49.99
    Min. 2 days
  28. Round Quantitative Filter Paper No.6
    ADVANTEC Round Quantitative Filter Paper No.6
    It is a filter paper that is generally used as a quantitative filter paper. The sinking retention is better than No.5B. α-Cellulose [Pure cellulose with a high degree of polymerization among fibers (cellulose)] Only cellulose fibers with 99% or more are used as raw materials. Pure cellulose fiber... Read More
    Thickness (mm)  0.20  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Burst Strength (kPa)  12  Maximum Operating Temperature (℃)  120  Retained Particle Size (μm)  Drainage Time (s)  300  JIS Standard  6 equivalents  Water Absorption (cm)  6.0 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  29. Glass Filter Paper GA-55
    ADVANTEC Glass Filter Paper GA-55
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time. Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500 ° C. Demonstrates exce... Read More
    Thickness (mm)  0.21  Pressure Loss (kPa)  0.33  Retained Particle Size (μm)  0.6  Drainage Time (s)  23  Maximum Operating Temperature (℃)  500  Mass (g/m2 55  Collection Efficiency (%)  99.9(0.3μmDOP)  Specification  Without binder 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  30. Syringe Filter DISMIC AS Type
    ADVANTEC Syringe Filter DISMIC AS Type
    A highly economical disposable filter that integrates a cellulose mixed ester type membrane filter and an acrylic styrene housing, and is generally used for filtering aqueous liquids, and has been developed for filtration sterilization of small amounts of liquid and particle removal filtration. I... Read More
    Maximum Operating Pressure (MPa)  0.51  Diameter (Φmm)  25  Effective filtration area (cm2 Material (Housing)  Acrylic polystyrene  Material (Filter)  Cellulose mixed ester 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  31. Disposable membrane filter unit DISMIC 25HP
    ADVANTEC Disposable membrane filter unit DISMIC 25HP
    It integrates a hydrophilic PTFE type membrane filter and a polypropylene housing, has excellent resistance to organic solvents, acids, and alkalis, and does not need to be used properly for water-based liquids and organic solvent-based liquids.
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.39  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$299.90
    Min. 2 days
  32. Disposable Membrane Filter Unit DISMIC 13HP
    ADVANTEC Disposable Membrane Filter Unit DISMIC 13HP
    It integrates a hydrophilic PTFE type membrane filter and a polypropylene housing, has excellent resistance to organic solvents, acids, and alkalis, and does not need to be used properly for water-based liquids and organic solvent-based liquids.
    Residual liquid volume (mL)  0.03 or less  Maximum Operating Pressure (MPa)  0.39  Effective filtration area (cm2 0.9  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$199.90
    Min. 2 days
  33. Syringe Filter DISMIC CP Type
    ADVANTEC Syringe Filter DISMIC CP Type
    It is a highly economical disposable filter unit that integrates a cellulose acetate type membrane filter and a polypropylene housing, and has been developed to easily filter small or small amounts of liquid. It can also be used for filtering alcohol-based liquids. There is almost no adsorption. ... Read More
    Maximum Operating Pressure (MPa)  0.51 
    from S$119.90
    Min. 2 days
  34. Paper Disc (Filter Paper for Antibiotic Testing)
    ADVANTEC Paper Disc (Filter Paper for Antibiotic Testing)
    A filter paper with uniform paper quality using high-purity cellulose fibers and highly absorbent. It is used to measure the titer of antibiotics and comes in two thicknesses, 1.5 mm and 0.7 mm. Research / development / quality control
    from S$59.99
    Min. 2 days
  35. Cylindrical Filter Paper No.84
    ADVANTEC Cylindrical Filter Paper No.84
    Cylindrical filter paper made of cellulose fiber, which is mainly used in Soxhlet fat extractors. The oil and fat content is suppressed to 0.1% or less, and a wide variety of dimensions are available. It can also be used for exhaust gas sampling below 120 ° C. Food-related fields, chemical indust... Read More
    Ash  0.1%  Pressure Loss (kPa)  0.25  Thickness (mm)  1.5  Maximum Operating Temperature (℃)  120  Retained Particle Size (μm)  Collection Efficiency (%)  89  Material  Cellulose fiber  Moisture absorption 
    from S$99.90
    Min. 2 days
  36. Quantitative Filter Paper No.5C
    ADVANTEC Quantitative Filter Paper No.5C
    The raw material is cellulose fiber with 99% or more of α-cellulose. Pure cellulose fibers are treated with hydrochloric acid and hydrogen fluoride to reduce the distribution content to a low level of about 0.01%, enabling accurate quantitative analysis. Suitable for filtering fine precipitates.
    Ash  0.01%  Thickness (mm)  0.22  Operating pH Range  0~12  Particle Retention Capacity (μm)  Mass (g/m2 118  break strength, when wet (kPa)  12  Maximum Operating Temperature (℃)  120  Drainage Time (s)  570  Water Absorption (cm)  Burst Strength (kPa)  92  JIS Standard  JIS P 3801 Class 5 C 
    from S$14.99
    Min. 2 days
  37. Round Quantitative Filter Paper No.3
    ADVANTEC Round Quantitative Filter Paper No.3
    Among the quantitative filter papers, the filtration rate is relatively fast, and it is suitable for filtering coarse precipitates. The raw material is α-cellulose (pure cellulose with a high degree of polymerization). Since it is treated with hydrochloric acid and hydrofluoric acid to reduce the... Read More
    JIS Standard  Ash  0.01%  Thickness (mm)  0.23  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Mass (g/m2 113  Maximum Operating Temperature (℃)  120  Drainage Time (s)  130  Burst Strength (kPa)  49  Particle Retention Capacity (μm)  Water Absorption (cm)  7.5 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  38. Milk Sediment Disc (Milk Filter Plate)
    ADVANTEC Milk Sediment Disc (Milk Filter Plate)
    Milk cediment discs made of refined cellulose filaments are used to inspect dairy products for foreign matter.
    Diameter (Φmm)  33  Mesh Opening  About 50μm  Specification  Quantity: 50 sheets 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  39. Ion Test Paper
    ADVANTEC Ion Test Paper
    It is a test paper that can detect ions by a unique color reaction between the test paper containing coloring reagents and the ions in the test solution that are absorbed by it, and at the same time measure the concentration by comparing with the attached standard color chart. An ion detection pa... Read More
    from S$67.99
    Min. 2 days
  40. Membrane filter PTFE type
    ADVANTEC Membrane filter PTFE type
    Has excellent chemical resistance. It can be used in the temperature range of 120 to 260 ° C, and can sterilize steam, autoclave, ethylene oxide gas, etc. Since it is water-based, it has the property of allowing oil and organic solvents to pass through and not allow water to pass through.
    from S$329.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 338

Set Ascending Direction