All Category

pH Meter / Conductivity Meter / Ion Meter Related

View : Grid List
Filter

Items 1 - 40 of 537

Set Ascending Direction
  1. Replacement conductivity sensor
    CUSTOM Replacement conductivity sensor
    TGK Part No.  219-80-76-14  Suitable for  CD-6021 / 6021A  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 5 days
  2. ISE half-cell electrode (bromide)
    Hanna Instruments ISE half-cell electrode (bromide)
    Bromide (Br -) for ISE electrode Free bromide ions in emulsified foods, drinking water, plants, soil, and for titration
    Temperature Measurement Range (℃)  0~80  Cable Length (m)  Electrode Diameter (Φmm)  12  Electrode Length H (mm)  120  Measuring Range (pH)  2~12.5  Substance to be Measured  Bromide  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Body)  Epoxy resin  Electrode  Half-cell, solid  Measuring Range  M:1~1×10-69、mg/L:0.08~79910 
    from S$1,999.00
    Min. 17 days
  3. Standard sensor for waterproof ORP meter
    CUSTOM Standard sensor for waterproof ORP meter
    Mass (g)  40 
    from S$199.90
    Min. 7 days
  4. Pen Type Conductivity Meter Replacement Sensor
    AS ONE Pen Type Conductivity Meter Replacement Sensor
    As ONE Part Number  4-359-11  Measuring Range  Replacement sensor 
    from S$109.90
    Min. 4 days
  5. Electrode for Compact pH Meter (LAQUAtwin)
    HORIBA Electrode for Compact pH Meter (LAQUAtwin)
    A waterproof type that integrates a glass electrode and a comparison electrode on a 1 mm thin substrate. # 0113 Successor model.
    Required sample volume (mL)  0.1 (minimum)  Measuring Range (pH)  2~12  TGK Part No.  831-66-01-01 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  6. Electrode for Handy pH Meter
    HORIBA Electrode for Handy pH Meter
    Measuring Range (pH)  0~14  Liquid Contact Point  Ceramic 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  7. SK-620PH Replacement Sensor
    SATO KEIRYOKI MFG SK-620PH Replacement Sensor
    3 in 1 sensor. Internal liquid KCL cannot be refilled. This is a sensor for the handheld pH meter SK-620PHⅡ and desktop pH meter SK-650PH. * Depending on the measurement sample, such as organic solvent, oil, adhesive, strong acid (pH 0-2), strong alkali (pH 12-14), surfactant, etc., the sensor pr... Read More
    As ONE Part Number  2-5973-11  Suitable for  Handheld pH meter SK-620PH 
    from S$179.90
    Min. 2 days
  8. Replacement pH sensor
    CUSTOM Replacement pH sensor
    Rating:
    50%
    from S$77.99
    Min. 2 days
  9. pH Composite Electrode (Waterproof)
    DKK-TOA pH Composite Electrode (Waterproof)
    Suitable Model  HM-30P  Type  Models approved by the Measurement Law  Measuring Range  pH0~14、0~100℃  Accuracy (pH)  ± 0.02 (error if ± 0.6 deviation) 
    from S$379.90
    Min. 2 days
  10. pH Electrode
    DKK-TOA pH Electrode
    A pH electrode with a thick glass film that makes it difficult to break.
    Measuring Range (pH)  0~14 
    Rating:
    60%
    from S$329.90
    Min. 2 days
  11. LAQUA electrode
    HORIBA LAQUA electrode
    Operating Temperature Range (℃)  0~60  Range  pH/0~14 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  12. LAQUAtwin Nitrate Ion Sensor
    HORIBA LAQUAtwin Nitrate Ion Sensor
    LAQUAtwin's unique planar nitrate ion electrode with excellent selectivity that is not affected by pH or other ions # 0243 successor model
    Sample Volume (mL)  0.3mL or more  Measuring Item  Nitrate ion (for general use)  Operating Temperature Range (℃)  5~40  Suitable Model  B-74X、B-34X/LAQUAtwin-No3-11/C/S 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  13. Option for Personal pH Meter
    Yokogawa Electric Option for Personal pH Meter
    Rating:
    100%
    from S$389.90
    Min. 2 days
  14. pH Composite Electrode Cal Memo (Waterproof)
    DKK-TOA pH Composite Electrode Cal Memo (Waterproof)
    Measuring Range  0~±2000mV、0~100℃  Suitable Model  HM-31P/WM-32EP/IM-32P/DM-32P  Type  Models approved by the Measurement Law 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  15. Non-refillable pH electrode
    HORIBA Non-refillable pH electrode
    Since it is a gel type internal liquid, it does not need to be replenished and maintenance is easy. Ideal for field measurement with a plastic body.
    Measuring Range (pH)  0~14  Operating Temperature Range (℃)  0~80  Suitable Model  F-71T、F-72T、F-73T、F-74T、D-210,D-220 
    from S$299.90
    Min. 2 days
  16. Replacement standard electrode (PH only)
    Hanna Instruments Replacement standard electrode (PH only)
    A pH electrode that can be used for Pep 4/5 and Combo 1/2/3. Cartridge type for easy replacement.
    TGK Part No.  766-66-01-79  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  17. Electrode tip for DO electrode
    HORIBA Electrode tip for DO electrode
    Replacement electrode tip.
    from S$249.90
    Min. 2 days
  18. LAQUAtwin calcium ion sensor
    HORIBA LAQUAtwin calcium ion sensor
    LAQUAtwin's unique planar calcium ion electrode with excellent selectivity that is not affected by pH or other ions
    Sample Volume (mL)  0.3mL or more  Measuring Range  4~9900 ppm(mg/L)  Operating Temperature Range (℃)  5~40  Suitable Model  B-751/LAQUAtwin-Ca-11  Measuring Item  Calcium ion 
    from S$179.90
    Min. 2 days
  19. Twin COND meter
    HORIBA Twin COND meter
    from S$149.90
    Min. 2 days
  20. Immersion pH Electrode No Temperature Compensation
    CEM Corpration Immersion pH Electrode No Temperature Compensation
    Uses lead-free glass that complies with RoHS regulations. Since it is a composite electrode, maintenance is easy. The lead wire of the immersion type electrode can be selected from three different lengths. A lineup of non-replenishment types that are easy to replace.
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  No temperature compensation 
    from S$379.90
    Min. 2 days
  21. LAQUAtwin Potassium Ion Sensor
    HORIBA LAQUAtwin Potassium Ion Sensor
    LAQUAtwin's unique planar potassium ion electrode with excellent selectivity that is not affected by pH or other ions
    Sample Volume (mL)  0.3mL or more  Operating Temperature Range (℃)  5~40  Suitable Model  B-731/LAQUAtwin-K-11  Measuring Item  Potassium ion 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  22. pH Composite Electrode
    DKK-TOA pH Composite Electrode
    from S$399.90
    Min. 2 days
  23. LAQUAtwin sodium ion sensor
    HORIBA LAQUAtwin sodium ion sensor
    LAQUAtwin's unique planar sodium ion electrode with excellent selectivity that is not affected by pH or other ions
    Sample Volume (mL)  0.3mL or more  Measuring Range  2~9900 ppm(mg/L)  Operating Temperature Range (℃)  5~40  Suitable Model  B-722/LAQUAtwin-Na-11  Measuring Item  Sodium ion 
    from S$179.90
    Min. 2 days
  24. Conductivity meter optional electrode
    HORIBA Conductivity meter optional electrode
    from S$489.90
    Min. 2 days
  25. Option for Digital pH Meter (pH-201 / pH-230SD)
    Mother Tool Option for Digital pH Meter (pH-201 / pH-230SD)
    A pH electrode exclusively for PH-201 and PH-230SD. A lineup of 4 types depending on the application.
    Measuring Range (pH)  0-14  Suitable Model  Digital PH meter [PH-201, PH-230SD] 
    from S$119.90
    Min. 2 days
  26. Sampling sheet B
    HORIBA Sampling sheet B
    For LAQUA twin / Twin series For small amount (about 0.05 mL) measurement, wiping measurement, fine particle-containing sample measurement * Close the lid and measure. * For samples containing fine particles, use the sampling sheet retainer lid (sold separately).
    from S$69.99
    Min. 2 days
  27. Reference Electrode Replacement
    AS ONE Reference Electrode Replacement
    As ONE Part Number  2-8841-11  Dimension (mm)  51×10×9  Type  For replacement  Suitable for  S2K712、S2K922 
    Rating:
    70%
    from S$68.99
    Min. 2 days
  28. pH composite electrode Cal Memo
    DKK-TOA pH composite electrode Cal Memo
    * Do not suddenly give a temperature difference of 50 ° C or more.
    Suitable for  X series, J series 
    from S$399.90
    Min. 2 days
  29. Electrode stand
    HORIBA Electrode stand
    Free arm type electrode stand.
    from S$389.90
    Min. 2 days
  30. Options for Handy pH Meter
    Toko Chemical Lab Options for Handy pH Meter
    from S$299.90
    Min. 2 days
  31. Replacement Electrode for Lacom Tester pH Meter
    CyberScan Replacement Electrode for Lacom Tester pH Meter
    Operating Temperature Range (℃)  0~50  As ONE Part Number  1-4094-24  Dimension (Φmm)  20  Type  Replacement electrode 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  32. pH meter for LAQUA Low electrical conductivity pH electrode for water and water
    HORIBA pH meter for LAQUA Low electrical conductivity pH electrode for water and water
    Internal liquid  #300(KCI)  Operating Temperature Range (℃)  0~100  pH range  0~14  Liquid Contact Point  Ceramic 
    from S$489.90
    Min. 2 days
  33. Electrode holder
    CEM Corpration Electrode holder
    from S$249.90
    Min. 7 days
  34. ORP Meter
    Mother Tool ORP Meter
    As ONE Part Number  1-1944-12  Suitable Model  YK-23RP、PH-230SD 
    from S$179.90
    Min. 2 days
  35. ORP sensor for waterproof ORP / PH meter
    CUSTOM ORP sensor for waterproof ORP / PH meter
    Each water quality inspection etc. ORP sensor for PH-6600
    Measurement Range (mV)  -1000~1000  Temperature Measurement Range (℃)  0~+40  Unit of Detection  1mV  Resolution  1mV  Mass (g)  23.4  Trusco Part No.  421-2932  Material  ABS resin  RoHS directive (corresponding to 10 substances)  Correspondence  Dust / Water Protection  IP57  Measuring Accuracy  ±2%F.S 
    from S$169.90
    Min. 2 days
  36. Free arm stand arm
    HORIBA Free arm stand arm
    Stand arm for FA-70S / FA-70L / FA-20S / DP-70S.
    from S$229.90
    Min. 2 days
  37. For piercing measurement (needle type)  pH electrode
    HORIBA For piercing measurement (needle type) pH electrode
    from S$329.90
    Min. 7 days
  38. pH Composite Electrode CALMEMO Strong
    DKK-TOA pH Composite Electrode CALMEMO Strong
    Uses the "Cal Memo" function, which is a sensor with built-in memory for general use. Strong pH electrode.
    As ONE Part Number  61-8518-30 
    from S$469.90
    Min. 2 days
  39. Alkali resistant pH electrode for pH meter LAQUA
    HORIBA Alkali resistant pH electrode for pH meter LAQUA
    Internal liquid  #300(KCI)  Operating Temperature Range (℃)  0~100  pH range  0~14  Liquid Contact Point  Ceramic 
    from S$489.90
    Min. 2 days
  40. Replacement electrode for pen type pH meter
    SATO KEIRYOKI MFG Replacement electrode for pen type pH meter
    Replacement sensor for pen type pH meter SK-610PH-II. * Depending on the measurement sample, such as organic solvent, oil, adhesive, strong acid (pH 0-2), strong alkali (pH 12-14), surfactant, etc., the sensor probe may be damaged and shorten its life. When measuring the pH of tap water or pure w... Read More
    Suitable for  Pen type pH meter SK-610PH-II 
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 537

Set Ascending Direction