All Category

Electrical Conductivity Meters

View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction
  1. Waterproof Conductivity Meter
    AS ONE Waterproof Conductivity Meter
    With a thin tip, it can also be used for test tubes. It is a small size that is convenient to carry and can measure various items, so it can be used for many purposes. Comes with an auto-off function to prevent forgetting to turn it off.
    As ONE Part Number  2-902-01 
    from S$199.90
    Min. 2 days
  2. TDS Meter
    AS ONE TDS Meter
    Dimension (mm)  150×28×13  As ONE Part Number  3-6452-01  Mass (g)  42.5  Resolution  TDS/1ppm(mg/L), temperature/0.1℃  Measuring Range  TDS/Temperature: 0~5000ppm(mg/L)/0~80℃  Measuring Item  TDS/temperature  Accuracy  ±2% 
    from S$78.99
    Min. 2 days
  3. Conductivity Meter
    AS ONE Conductivity Meter
    Measuring Range (℃)  0~80  As ONE Part Number  3-6453-01  Mass (g)  42.5  Resolution  Conductivity/1μS/cm, Temperature/0.1℃  Measuring Item  Conductivity/temperature  Measuring Range  Conductivity: 0-9990 μS/cm  Material  Exterior/ABS, sensor/SUS304  Accuracy  ±2% 
    Rating:
    60%
    from S$95.99
    Min. 2 days
  4. Pure water management PWT
    Hanna Instruments Pure water management PWT
    A tester suitable for low concentration measurement from 0.0 to 99.9 μS / cm. One point of manual calibration is pocket-sized, so it is easy to carry. It is the best one for all fields where distilled water, desalinated water, and pure water are used, such as cleaning printed circuit boards, clea... Read More
    Operating Temperature Range (℃)  0~50  Measuring Range (μS/cm)  0~99.9  As ONE Part Number  1-5019-01  Temperature Compensation (℃)  10-40 (automatic)  Dimensions, Thickness x Width W x Length L (mm)  23×41×175  Battery  4 LR-44 button batteries  Mass (g)  About 95  RoHS directive (corresponding to 10 substances)  Correspondence  Calibration  Manual one-point calibration  Accuracy (%)  ± 2 full scale 
    from S$249.90
    Min. 2 days
  5. Conductivity meter
    KENIS Conductivity meter
    The conductivity and temperature are displayed at the same time. It is waterproof (IP67) specifications.
    Mass (g)  100  Power Supply  Button battery LR44 x 4 (included)  Accuracy  ±1%FS  Dimension (mm)  Φ38×165 
    from S$259.90
    Min. 2 days
  6. Conductivity meter
    KENIS Conductivity meter
    It is a handy type digital conductivity meter. The temperature and conductivity are displayed at the same time. It is also possible to set the measurement interval and use it as a data logger.
    Power Supply  006P (9V) battery x 1  Dimension (mm)  135×60×33  Memory  1600 data  Mass (g)  295  Temperature Compensation  Automatic (0-50 ℃)  Accuracy  ±(2%FS+1d) 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  7. Personal SC Meter (General Conductivity Detector)
    Yokogawa Electric Personal SC Meter (General Conductivity Detector)
    Tough waterproof standard product Protection class (IP67) compatible Large LCD display that is easy to see Character height is about 1.5 times smaller and lighter than conventional products Palm size Easy to handle with one hand, pursuing stability on the desk Various dedicated detection Line... Read More
    Resolution (℃)  0.1  Cable Length (m)  0.75  Ambient Temperature (℃)  0~50  Outer Dimensions (mm)  150×61×42  As ONE Part Number  2-6357-01  Mass (g)  220  Range Switching  Automatic Manual  Target of Measurement  Conductivity in aqueous solution  Resolution (%)  Conductivity: Full scale 0.05  Display  Digital LCD display  Resolution  Resistivity: 0.1 MΩ ・ cm 
    from S$1,499.00
    Min. 2 days
  8. Digital conductivity meter
    Mother Tool Digital conductivity meter
    It is a conductivity meter that can be used as a guide for water turbidity.
    Minimum Scale  0.001(1.999mS)/0.01(19.99mS)  Sampling  0.4 seconds / time  Power Supply  006P(9V)×1  Measuring Range  1.999mS/cm、19.99mS/cm  Dimensions, Width W x Height H x Depth D (mm)  70×131×25  Display Accuracy  ±(1%+2dgt)  Probe length (mm)  Φ22×120 
    from S$299.90
    Min. 2 days
  9. UPW EC tester (Ultra pure water tester)
    Hanna Instruments UPW EC tester (Ultra pure water tester)
    Operation Environment  0-50 ° C (relative humidity 95% or less)  Measuring Range  0.000~1.999μS/cm(0.001μS/cm)  Dimensions (Length L x Width W x Thickness) (mm)  175×41×23  Power Supply  4 LR-44 button batteries  Mass (g)  95  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy  ±2%F.S. 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  10. Gro Line EC / TDS / ℃ Tester
    Hanna Instruments Gro Line EC / TDS / ℃ Tester
    The HI98318 is an EC / TDS / temperature tester for the GroLine series created for agricultural and hydroponics producers (Growers). It contributes to "stable quality" and "reduction of fertilizer" of crops. The EC electrode is integrated into the main body of daily waterproof... Read More
    Temperature Compensation (℃)  0-50 (automatic)  Operation Environment  0-50 ° C, relative humidity 100% or less  Dimensions (Length L x Width W x Thickness) (mm)  160×40×17  Mass (g)  75  Continuous Operating Time (hours)  About 250  RoHS directive (corresponding to 10 substances)  Correspondence  Waterproof  Everyday waterproof  Power Supply  One CR2032 button battery 
    from S$229.90
    Min. 5 days
  11. Waterproof Portable Conductivity Meter
    AS ONE Waterproof Portable Conductivity Meter
    As ONE Part Number  1-2814-01  Mass (g)  180  Model Number  AS710  Size (mm)  Body / 65 × 120 × 31  waterproof  IP57  Accuracy  ±1.0%FS±1digit 
    from S$699.90
    Min. 4 days
  12. Field-type portable water quality meter + electric conductivity electrode set
    HORIBA Field-type portable water quality meter + electric conductivity electrode set
    A sturdy body that is ideal for the field. (Waterproof / dustproof structure) Intuitive operation with easy-to-understand indicators. The backlit LCD is adopted. You can easily move to the site with the carrying case. The main body, electrodes, standard solution, etc. can be stored all-in-one.
    Power Supply  2 AA alkaline batteries  Mass (g)  240  Length (mm)  40  Height (mm)  160  Width (mm)  80 
    from S$1,499.00
    Min. 3 days
  13. Pen type digital conductivity meter
    Mother Tool Pen type digital conductivity meter
    A dustproof and waterproof pen-type conductivity meter that is convenient to carry.
    Included Accessories  Operating instructions, batteries  Mass (g)  About 170  Target of Measurement  Conductivity, TDS, temperature  Power Supply  AAA × 4  Dimensions, Width W x Height H x Depth D (mm)  40×190×40  Temperature compensation (℃)  (Automatic) 0-60  Sampling  About 0.8 seconds 
    from S$259.90
    Min. 6 days
  14. EC meter (electric conductivity meter)
    Takemura Denki Seisakusho EC meter (electric conductivity meter)
    A high-precision conductivity meter that can be used with both AC adapters and batteries.
    Temperature Compensation (℃)  10-40, manual dial  Dimension (mm)  110×170×65  Display  Meter with mirror  Accuracy  ±8% 
    from S$649.90
    Min. 13 days
  15. Portable Conductivity Meter
    DKK-TOA Portable Conductivity Meter
    Data Memory  1000 data  Outer dimensions, Width W x Height H x Depth D (mm)  68×35×173  Measurement Method  AC 2-electrode method  Battery Life (hours)  About 600  Power Consumption (W)  Approx. 0.009 (when using 3V battery)  Mass (g)  Approx. 280 (including batteries)  Calibration  Cell constant, (temperature) 1 point  Display  Custom lcd  Printer Output  EPS-P30 (option) can be connected  Automatic Hold  Yes (stable judgment value: fixed) 
    from S$2,499.00
    Min. 5 days
  16. Portable EC meter
    Hanna Instruments Portable EC meter
    It has a 4-step measurement range and can measure high-concentration ranges up to 199.9 mS / cm. The main body is waterproof for everyday use, and the screen is large and easy to see. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and tra... Read More
    Accuracy  (@20℃) ±1%FS  Unit of Detection  0.1μS/cm、1μS/cm、0.01mS/cm、0.1mS/cm  Operating Ambient Temperature (℃)  0~50  Waterproof Specifications  Everyday waterproof  Calibration  Manual one-point calibration  Power Supply  One 9V alkaline battery 
    from S$1,299.00
    Min. 10 days
  17. Pen Type Conductivity Meter
    AS ONE Pen Type Conductivity Meter
    With automatic temperature guarantee, temperature can be measured at the same time. When the measured value stabilizes, a smile mark is displayed. Since it floats on water, it can be recovered even if it is dropped in water. The color of the backlight changes depending on the operating conditions... Read More
    Calibration  1-3 points  Mass (g)  133  As ONE Part Number  4-359-01  Power Supply  AAA x 4 batteries (included for testing)  Measuring Range  Conductivity / temperature / TDS  Dust / Water Protection  IP67  Size (mm)  Φ40×178 
    from S$279.90
    Min. 4 days
  18. Desktop conductivity meter
    HORIBA Desktop conductivity meter
    Intuitive operation with touch panel and navigation function. This model is equipped with the USP / EP / JP pharmaceutical water measurement compatible (JP16) application. For measuring the conductivity of various samples. * Products with proofreading cannot be canceled after ordering. * For prod... Read More
    Resolution  0.05%F.S.  Unit of Detection  0.05%F.S.  Measuring Range  0~199.9S/m  Width (mm)  170  Length (mm)  174  Trusco Part No.  416-6451  Mass (g)  700  Height (mm)  73  Material  ABS resin 
    from S$3,899.00
    Min. 7 days
  19. Electric conductivity meter
    DKK-TOA Electric conductivity meter
    Main Unit Dimensions (mm)  130×60×230 
    from S$3,299.00
    Min. 5 days
  20. Cooling tower water quality controller
    CEM Corpration Cooling tower water quality controller
    The device can be controlled directly. * A separately sold sensor is required for use.
    Shape of Tip  Voltage (signal)  Type  Field installation type  Output Current (mA)  4~20  Power Input (V)  100~240 
    from S$2,499.00
    Min. 7 days
  21. Pocket multi-function meter (EC / TDS / salt / temperature)
    KENIS Pocket multi-function meter (EC / TDS / salt / temperature)
    The measured value and temperature can be displayed at the same time. An icon indicating the measurement status and remaining battery level is displayed. The electrode protection cap can be used during measurement and calibration. It can be attached to the upper part of the main body when not in ... Read More
    Dimension (mm)  45×30×170  Temperature Compensation  Automatic  Power Supply  Coin cell battery LR44 × 4  Calibration  EC / automatic up to 3 points  Measuring Item  EC, TDS, salinity, temperature  Waterproof  IP67 
    from S$299.90
    Min. 4 days
  22. Portable EC / TDS / ℃ meter
    Hanna Instruments Portable EC / TDS / ℃ meter
    Dimensions (Length L x Width W x Thickness) (mm)  154×63×30  Mass (g)  196  Temperature Compensation  Automatic (-5.0-105.0 ℃)  Waterproof Protection Grade  IP67 
    from S$649.90
    Min. 10 days
  23. Waterproof conductivity meter
    CUSTOM Waterproof conductivity meter
    Mass (g)  10 
    from S$379.90
    Min. 7 days
  24. Twin COND meter Ⅱ  LAQUA twin  Waterproof type
    AS ONE Twin COND meter Ⅱ LAQUA twin Waterproof type
    Drop measurement is possible with a small amount of sample (0.12 mL or more). Various measurements such as dripping, dipping, scooping, and wiping (when using the attached consumable sampling sheet) are possible. Equipped with a backlit LCD, you can check the measured value even in a dark place.
    Display Range (℃)  0~50/0.1  As ONE Part Number  3-9331-01  Waterproof  IP67  Calibration  Up to 3 points 
    from S$469.90
    Min. 4 days
  25. Portable conductivity meter DDBJ-350F-01
    REX Portable conductivity meter DDBJ-350F-01
    DDBJ-350F is a new generation intelligent portable conductivity meter. This device uses a 4.3 inch color touch screen with a new exterior design. It is an intelligent operating system, supports multiple reading methods, multiple temperature compensation methods, and supports data management funct... Read More
    Mass (g)  300  Temperature Compensation  Automatic & manual (0-40.0) degree C  Power Supply  Li-on(DC3.8V)  Output Interface  MiniUSB  Calibration  Up to 2 points 
    from S$1,499.00
    Min. 11 days
  26. EC700 Introductory type Desktop type EC/TDS meter
    Apera Instruments EC700 Introductory type Desktop type EC/TDS meter
    Because of the flexible BNC connector type, it is possible to use electrodes for different purposes, and the simple removable electrode holder that can measure various samples can be attached to either the left or right according to your preference. Three electrodes can be set at the same time La... Read More
    Cell constant  0.1/1/10cm-1  Mass of Main Unit (kg)  Type of Electrode  2301T-F  Main Unit Dimensions (mm)  240×235×103  Data recorded numbers  50 points  Power Supply  DC9V/300mA  Measuring Item  EC/TDS/℃  Measuring Accuracy  EC/±1.0%FS, Temperature/±0.5℃  Range  TDS conversion constant: 0.40 to 1.00 
    from S$649.90
    Min. 8 days
  27. Electronic Pure Water Tester
    Hanna Instruments Electronic Pure Water Tester
    from S$199.90
    Min. 4 days
  28. Panel type + conductivity indicator controller (for pure water)
    Fuji Seimitsu Denki Panel type + conductivity indicator controller (for pure water)
    "DCM-2B type" is a compact, lightweight, low-priced digital display industrial digital conductivity indicator that uses the DIN96 standard for external dimensions. The alarm output has two upper and lower circuits, and can be used as a controller for industrial wastewater and production... Read More
    Alarm contact  250 VAC +5 A (resistive load)  Outer dimensions, Width W x Height H x Depth D (mm)  96×96×155  Measurement Method  AC 2+ electrode method  Power Supply Voltage (V)  AC85~264(50/60Hz)  Mass (kg)  About 0.8  Alarm Output  Upper and lower limits 
    from S$2,599.00
    Min. 7 days
  29. Bench top type conductivity meter DDSJ-319L
    REX Bench top type conductivity meter DDSJ-319L
    The DDSJ-319L Conductivity Meter is a newly designed new generation laboratory high precision analytical instrument with a modular structure that supports measurement of conductivity, resistivity, total solid solution (TDS), salt and temperature. .. 7 Colorful touch screen and smart guide system.... Read More
    Power Supply  100-240V・50/60Hz  Output Interface  USB・RS232  Calibration  Up to 5 points 
    from S$3,299.00
    Min. 11 days
  30. Portable conductivity meter DDBJ-350F-02
    REX Portable conductivity meter DDBJ-350F-02
    DDBJ-350F is a new generation intelligent portable conductivity meter. This device uses a 4.3 inch color touch screen with a new exterior design. It is an intelligent operating system, supports multiple reading methods, multiple temperature compensation methods, and supports data management funct... Read More
    Mass (g)  300  Temperature Compensation  Automatic & manual (0-40.0) degree C  Power Supply  Li-on(DC3.8V)  Output Interface  MiniUSB  Calibration  Up to 2 points 
    from S$1,499.00
    Min. 11 days
  31. Conductivity meter (for soil)
    ESCO Conductivity meter (for soil)
    EC can be measured with a simple operation.
    Mass (g)  98  Dimension (mm)  Φ40×185 
    from S$199.90
    Min. 2 days
  32. TDS20 VALUE series TDS tester
    Apera Instruments TDS20 VALUE series TDS tester
    Two types of measurement units, ppt (=g/L) and ppm (=mg/L), are used. Since the TDS conversion constant can be adjusted according to the measurement sample, more accurate measurement is achieved. A clear LCD display screen that shows all readings and temperatures, readings stable mark and calibra... Read More
    Calibration point  1 to 2 points  Mass of Main Unit (g)  107  Dimension (mm)  190×165×40  Main Unit Dimensions (mm)  40×31×178  Mass (g/set)  438  Power Supply  AAA batteries x 4  Dust / Water Protection  IP67  Measuring Accuracy  TDS/±1%FS, Temperature/±0.5℃  Measuring Item  TDS/℃ 
    from S$139.90
    Min. 8 days
  33. EC60 Multifunction Series EC Tester Conductivity/TDS/Salinity Measurement
    Apera Instruments EC60 Multifunction Series EC Tester Conductivity/TDS/Salinity Measurement
    EC/TDS/salinity/temperature can be easily measured (switched display) with a single tester, making it easy to use. The backlight with two colors, measurement (blue) and calibration (green), has high visibility and automatically identifies the calibration solution. Configuration functions that all... Read More
    Mass (g/set)  0.7  Calibration point  1 to 3 points  Mass of Main Unit (g)  133  Dimension (mm)  255×210×50  Main Unit Dimensions (mm)  40×40×178  Power Supply  AAA batteries x 4  Resolution  EC/0.1μS; 1μS; 0.01mS, Temperature/0.1℃  Measuring Item  EC/TDS/salinity/℃  Measuring Accuracy  EC/±1%FS, Temperature/±0.5℃  Dust / Water Protection  IP67  Electrode  Standard: EC60-E / Option: PC60-E 
    from S$199.90
    Min. 8 days
  34. Desktop Conductivity Meter
    AS ONE Desktop Conductivity Meter
    As ONE Part Number  1-3492-01  Memory  1000 data  Calibration  1point  Dimension (mm)  204×174×74  Model Number  30019034  Mass (g)  890  Power Supply  AC adapter included (DC-9V-12V 10W)  Dust / Water Protection  IP54  Temperature Compensation  Manual automatic  Interface  RS232・USB-A・USB-E 
    from S$3,899.00
    Min. 4 days
  35. Conductivity sensor InLab 742-ISM
    METTLER TOLEDO Conductivity sensor InLab 742-ISM
    Conductivity sensor for portable meter SG78-B. With ISM compatible cable.
    Measuring Range (μS/cm)  0.001~500 
    from S$1,699.00
    Min. 9 days
  36. Conductivity indicating controller
    CEM Corpration Conductivity indicating controller
    Large backlit LCD display. There is a scaling function for the transmission output of 4 to 20mA DC, and it can be connected to a wide range of external devices. It has ON/OFF control and twin timer control and is suitable for control in various places. Built-in 24-hour timer. It can be used for a... Read More
    Type  Panel mount  Power Input (V)  100~240  Shape of Tip  No-voltage contact (signal)  Output Current (mA)  4~20 
    from S$2,499.00
    Min. 7 days
  37. Portable conductivity meter DDBJ-351L
    REX Portable conductivity meter DDBJ-351L
    The DDBJ-351L is a new generation of intelligent high-end portable conductivity meters. This device uses a 4.3 inch color touch screen with a new exterior design. It is an intelligent operating system, supports multiple reading methods, multiple temperature compensation methods, and supports data... Read More
    Mass (g)  300  Temperature Compensation  Automatic & manual (0-50.0) degree C  Power Supply  Li-on(DC3.8V)  Output Interface  MiniUSB  Calibration  Up to 5 points 
    from S$2,499.00
    Min. 11 days
  38. EC20 VALUE Series Eco-type Conductivity Meter
    Apera Instruments EC20 VALUE Series Eco-type Conductivity Meter
    Clear LCD display screen with EC and temperature, reading stable mark and calibration complete mark. A measurement stability indicator makes it easy to know when to read a measurement. Auto-calibration (1-3 points), navigating the correct calibration process. Equipped with a self-diagnostic funct... Read More
    Calibration point  1 to 3 points  Mass of Main Unit (g)  107  Dimension (mm)  190×165×40  Main Unit Dimensions (mm)  40×31×178  Mass (g/set)  438  Power Supply  AAA batteries x 4  Resolution  EC/0.1μS; 1μS; 0.01mS, Temperature/0.1℃  Measuring Accuracy  EC/±1%FS, Temperature/±0.5℃  Measuring Item  EC/℃  Dust / Water Protection  IP67 
    from S$139.90
    Min. 8 days
  39. EC910 High Performance Type Desktop EC/TDS Meter
    Apera Instruments EC910 High Performance Type Desktop EC/TDS Meter
    Uses a TFT color liquid crystal, which is the mainstream of liquid crystal panels, to achieve comfortable water quality measurement. A maximum of three electrodes can be set at the same time, and an electrode holder that can be operated up and down and back and forth with one hand is included as ... Read More
    Cell constant  0.1/1/10cm-1  Mass of Main Unit (kg)  Data recorded numbers  100 points  Main Unit Dimensions (mm)  220×220×100  Power Supply  DC9V/300mA  Measuring Item  EC/TDS/salinity/℃  Measuring Accuracy  EC/±1.0%FS, Temperature/±0.5℃  Range  TDS conversion constant: 0.40 to 1.00 
    from S$1,299.00
    Min. 8 days
  40. Compact Conductivity Meter
    Greisinger Compact Conductivity Meter
    IP67 waterproof and dustproof specifications. A compact housing that fits in the palm of your hand. Large display that is easy to see. Battery-powered for long life
    from S$649.90
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction