All Category

Salimeters

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Salinity measuring instrument
    SANSYO Salinity measuring instrument
    LED (7 points) displays 3 levels of light taste, standard taste, and dark taste. Easy one-touch measurement of the range from 0 to 90 ° C. With automatic correction function.
    Outer Dimensions, Width W x Depth D x Height H (mm)  22×15×185  Mass (g)  27 (including batteries)  Power Supply  3 LR44 button batteries 
    from S$58.99
    Min. 9 days
  2. Salinity meter
    FUSO Salinity meter
    You can measure the salinity in water. With data hold and automatic temperature compensation function. Simple settings and large screen display that are easy to use even for beginners.
    Measuring Range (%)  1-10 (% by weight)  Mass of Main Unit (g)  270  Main Unit Dimensions (mm)  68×30×200H 
    from S$479.90
    Min. 4 days
  3. Digital salinity meter
    NARIKA Digital salinity meter
    Easy measurement by immersing the sensor in the liquid you want to measure for 5 seconds. The salinity is displayed in 6 concentration levels.
    Measuring Range (%)  0.3~1.5  Dimension (mm)  188×22×14  Function  Auto power off  Power Supply  One CR2032 battery (included) 
    from S$77.99
    Min. 6 days
  4. Food salt meter
    Toko Chemical Lab Food salt meter
    It is the best Na meter for adjusting the proper salt. The concentration of sodium is caught by the sensor and displayed on the LCD in% units. Up to 1000 data can be stored in memory, and data can be collected automatically using interval measurement. Calibration data can be printed, and equipmen... Read More
    Measuring Range  0.0001~10Na%(W/V)  Temperature Measurement Range (℃)  0~60  Outer Dimensions (mm)  :77×172×40H  Temperature Compensation  Automatic  Digital Output  RS232C compliant 
    from S$2,599.00
    Min. 4 days
  5. Salt20 VALUE series Salinity tester Salinity meter
    Apera Instruments Salt20 VALUE series Salinity tester Salinity meter
    Two types of measurement units, ppt and g/L, are used. 1ppt = 1g/L. A clear LCD display screen that shows all readings and temperatures, readings stable mark and calibration done mark. A measurement stability indicator makes it easy to know when to read a measurement. Equipped with a self-diagnos... Read More
    Calibration point  1 point (12.88 mS/cm)  Mass of Main Unit (g)  107  Dimension (mm)  190×165×40  Mass (g/set)  388  Main Unit Dimensions (mm)  40×31×178  Power Supply  AAA batteries x 4  Dust / Water Protection  IP67  Resolution  Salinity/0.1ppt, Temperature/0.1℃  Measuring Accuracy  Salinity/±1%FS, Temperature/±0.5℃  Measuring Item  Salinity/℃ 
    from S$139.90
    Min. 8 days
  6. Digital salt meter
    AS ONE Digital salt meter
    As ONE Part Number  2-8195-22  Type  Equipped with PAL-SALT offset function  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  7. Digital salinity meter
    SANSYO Digital salinity meter
    Easy operation to display salt concentration and temperature. With salt concentration adjustment screw (adjusted with a flat-blade screwdriver).
    Measuring Range (%)  0.0~5.0  Resolution  0.1  Power Supply  3 LR1130 button batteries  Dimensions, Width W x Depth D x Height H (mm)  30×20×233  Mass (g)  Approximately 100 (including batteries)  Measurement Method  Conductivity measurement method  Measurement Temperature Range (℃)  Salt content: 0-70 (liquid)  Measuring Accuracy  ±0.3%(0.0~2.0%) 
    Discontinued
  8. Portable salinity meter
    Hanna Instruments Portable salinity meter
    The HI931102C is a portable salt gauge with a sturdy body and daily water resistance. Using the attached sodium ion electrode, measure the salt content (NaCl) contained in the aqueous solution in units of g / L and%. Sodium is a mineral found in many foods and drinking waters, usually in the form... Read More
    Calibration  Automatic 1-point or 2-point calibration  Power Supply  AAA alkaline battery x 3  Continuous Operating Time (hours)  About 200  Waterproof  Everyday waterproof  Dimensions (Length L x Width W x Thickness) (mm)  185×72×36  Mass (g)  300 (main unit only)  Operation Environment  0 to 50 ° C, RH100% (no condensation)  Sensor  HI 7662 (Stainless steel, 1m cable) 
    Discontinued
  9. Salinity meter
    SANSYO Salinity meter
    Since it has a temperature compensation function, it can be measured as it is if it is 70 ° C or less. If the amount of liquid in the sample is entered in advance, the salt content can be converted into grams. Continuous measurement is possible by setting the measurement interval. You can check t... Read More
    Measuring Range (%)  0.1~10.0  Outer Dimensions, Width W x Depth D x Height H (mm)  62×24×148  Material  ABS resin  Mass (g)  Approx. 145 (including battery)  Measurement Method  Electric resistance type  Power Supply  One 006P (9V) battery 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction