All Category

Samplers

A sampler is a container or tool used to collect sample water or mud. It is used for sampling for the purpose of testing bacteria such as tap water, swimming pools, well water and groundwater, and for sampling mud and small animals in shallow water, lakes, and inner harbors. Many sampling bottles are sterilized and can be used immediately after opening. Some instruments have been devised so that samples such as granules and powder in paper bags, drums and pipes can be sampled easily without touching the outside air.
View : Grid List
Filter

Items 1 - 40 of 120

Set Ascending Direction
  1. PE disposable groundwater sampler
    Tokyo Glass Kikai (TGK) PE disposable groundwater sampler
    Groundwater with a minimum diameter of 5 cm (slim type 2 cm), pipes and deep wells that are several tens of meters away is pumped up and sampled. The sampler is individually wrapped in a plasticizer-free polyethylene bag and is ready to use.
    Sampling Volume (mL)  1000  Dimensions, Diameter x Height H (Φmm x mm)  Φ40×970  Type  PE disposable type 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  2. Sterile wide-mouthed water bottle (with hypo)
    SANPLATEC Sterile wide-mouthed water bottle (with hypo)
    Ideal for bacterial inspection of tap water (simple tap water, well water, pool). The product is individually packaged with the cap set on the main body. A predetermined amount of hypo (sodium thiosulfate) is enclosed in the container. In addition to the general 100 mL and 250 mL, we also offer l... Read More
    Material  Body / polyethylene, cap / polypropylene  Scale  Yes  Plug  None 
    Rating:
    60%
    from S$2.59
    Min. 2 days
  3. Flat Wire Sampling Bag
    Nasco Flat Wire Sampling Bag
    The wire tape uses a flat wire instead of the conventional wire, so the mouth of the bag can be closed tightly. The wire is made of aluminum and will not rust when exposed to water or other liquids. You can write on the white band in the center with a pencil or pen.
    Specification  EOG sterilized  Material  PE (polyethylene) 
    from S$199.90
    Min. 2 days
  4. Groundwater sampler
    Tokyo Glass Kikai (TGK) Groundwater sampler
    Groundwater with a minimum diameter of 5 cm (slim type 2 cm), pipes and deep wells that are several tens of meters away is pumped up and sampled. The sampler is individually wrapped in a plasticizer-free polyethylene bag and is ready to use.
    from S$299.90
    Min. 16 days
  5. Dispolixamplar
    Isis Dispolixamplar
    Suitable for sampling non-viscous liquids (up to approximately 10000 mPa · s) with a maximum depth of 1 m from the liquid surface.
    Tip Hole Diameter (mm)  1.5  Body Outer Diameter (Φmm)  21 
    from S$64.99
    Min. 7 days
  6. Disposable powder sampler
    Isis Disposable powder sampler
    A sampler that collects powder and granules easily and quickly without exposing them to the outside air. Sampling is possible from paper bags, plastic bags, drums, barrels and pipes by pushing and pulling the T-shaped handle. Since the metal fittings are welded, they have a structure that cannot ... Read More
    Material  HDPE  Tube Outer Diameter (Φmm)  21 
    from S$48.99
    Min. 2 days
  7. Dispo Visco Sampler
    Isis Dispo Visco Sampler
    Suitable for sampling viscous liquids (up to about 100,000 mPa · s) such as slurries, oils, creams and shampoos with a maximum depth of 1 m from the liquid surface. The FDA-approved polypropylene (PP) body comes with an FDA-approved silicon piston seal and is adhesive-free. In addition, since it ... Read More
    Tip Hole Diameter (mm)  10  Body Outer Diameter (Φmm)  21 
    from S$64.99
    Min. 7 days
  8. Ekman barge mud collector
    Miyamoto Riken Industry Ekman barge mud collector
    Material  Stainless steel 
    from S$2,799.00
    Min. 5 days
  9. Long Handle Sampler TeleScoop, Telescopic Rod
    Buerkle Long Handle Sampler TeleScoop, Telescopic Rod
    It is a sampler that can be used in various situations by changing the length of the rod and the tip attachment. * The adapter that connects the rod and the container is attached to the container.
    Material  (Rod) Aluminum 
    from S$74.99
    Min. 13 days
  10. NT HEYROHT Water Sampler
    AS ONE NT HEYROHT Water Sampler
    from S$359.90
    Min. 13 days
  11. Sterile Water Bottle (with Hypo / Individual Packaging)
    Sansei Medical Sterile Water Bottle (with Hypo / Individual Packaging)
    A sterilized water sampling bottle suitable for water quality inspection.
    Sterilized  Electron beam  Material  PE (polyethylene) 
    Rating:
    100%
    from S$329.90
    Min. 13 days
  12. PP wire for groundwater sampler
    Tokyo Glass Kikai (TGK) PP wire for groundwater sampler
    Suitable Model  Groundwater sampler 
    from S$63.99
    Min. 35 days
  13. All layer powder sampler
    Isis All layer powder sampler
    A sampler that opens and closes the collection port by rotating the T-shaped handle, and collects all the collection zones from paper bags, plastic bags, drums, etc. without exposing powder or granules to the outside air. The outer cylinder diameter is 2.5 cm, and the collection port size is W10 ... Read More
    Maximum capacity (mL)  110  Overall Length (cm)  88  Number of Pot / Pan  Collection: 3 
    from S$999.00
    Min. 9 days
  14. Sterile water bottle
    NIKKO (Nikko Hansen) Sterile water bottle
    A sterilized water sampling bottle that is easy to collect with a wide-mouth screw cap.
    Mouth Inner Diameter (Φmm)  33.5  Scale (mL)  50  Material  Body / HDPE, Lid / PP  Sterilizing  gamma sterilized 
    from S$129.90
    Min. 4 days
  15. Stainless Sample Cylinder for DiK-1601
    KENIS Stainless Sample Cylinder for DiK-1601
    Dimension (mm)  Inner diameter 50 × 51  Material  SUS304, with cloth case 
    from S$359.90
    Min. 10 days
  16. Rope Reel
    AS ONE Rope Reel
    As ONE Part Number  2-4342-12  Model Number  3036-28 Rope reel  Material  metallic 
    from S$219.90
    Min. 4 days
  17. Swing sampler
    Isis Swing sampler
    A simple liquid level water sampler that collects water by connecting the attached wire to a full swing type pumping container that swings back and forth like a pendulum. It is suitable for vertical water sampling not only from ponds and lakes, but also from relatively narrow places such as sewer... Read More
    Material  (Container) PP  Capacity (L)  Body Outer Diameter (Φmm)  105  Height (cm)  15  Mass (g)  Container: 300  Opening Diameter (Φmm)  Containers: 135 
    from S$299.90
    Min. 7 days
  18. Airborne Bacteria Sampler
    AS ONE Airborne Bacteria Sampler
    Sampling microorganisms such as fungi and fungi floating in the air. The amount of air to be sucked can be selected from 4 stages (50, 100, 200, 500L) and automatically stops when the set amount is reached.
    As ONE Part Number  3-5283-01  Type  Φ110×165mm 
    from S$2,199.00
    Min. 4 days
  19. Piston Type Water Sampler Mizuteppo
    KRK (Kasahara Chemical Instruments) Piston Type Water Sampler Mizuteppo
    It is a piston type water sampler. The shaft is made of vinyl chloride and is an economy type water sampler.
    As ONE Part Number  61-3376-07  Type  No. 2 
    from S$329.90
    Min. 4 days
  20. EOG square sterilized water sampling bottle
    SANPLATEC EOG square sterilized water sampling bottle
    Gas sterilized. The square type saves space for storage. It can be used as a water sampling bottle for water quality inspection. * The inner plug is removed and the lid is packed in a half-cap state.
    Material (Cap)  HDPE  Material (inner plug)  LDPE  Material (Main Unit)  PP 
    from S$329.90
    Min. 24 days
  21. Sterile Water Bottle
    Sansei Medical Sterile Water Bottle
    As it is a wide-mouthed airtight container, it is convenient to carry and collect samples.
    from S$299.90
    Min. 13 days
  22. Water Sampler
    AS ONE Water Sampler
    from S$579.90
    Min. 13 days
  23. Water sampler for well IS-200
    Tokyo Glass Kikai (TGK) Water sampler for well IS-200
    A container for collecting water from thin wells. The interlocking valves on the top and bottom of the transparent cylinder allow water to be sampled by simply putting it in water and pulling it up. ISM-400 is a messenger type that can collect water of a specific depth.
    Type  IS-200  Sampling Volume (mL)  200  TGK Part No.  919-80-70-01  Diameter (Φmm)  Φ30  Overall Length (mm)  600 
    from S$669.90
    Min. 7 days
  24. Long Handle Sampler TeleScoop, Angular Beaker
    Buerkle Long Handle Sampler TeleScoop, Angular Beaker
    It is a sampler that can be used in various situations by changing the length of the rod and the tip attachment. * The adapter that connects the rod and the container is attached to the container.
    Type  PP beaker 
    from S$149.90
    Min. 4 days
  25. Disposable Sampler (HDPE)
    Buerkle Disposable Sampler (HDPE)
    As it is a disposable type, you can save the trouble of cleaning. Manufactured in a class 10000 clean room.
    Hub Cylinder Diameter (Φmm)  21  Type  For low viscosity  Material  HDPE (high density polyethylene) 
    from S$38.99
    Min. 4 days
  26. Tip
    Tokyo Glass Kikai (TGK) Tip
    Please connect and use the tip tip according to the outer diameter of the main body, and purchase the main body and tip tip according to the collection amount. The main body and tip tip are connected with a screw type, and collected by pushing and pulling the upper T-shaped handle. Can be disasse... Read More
    from S$229.90
    Min. 14 days
  27. High funnel water sampler (with metal fittings)
    SIBATA SCIENTIFIC TECHNOLOGY High funnel water sampler (with metal fittings)
    The high funnel sampler is used when sampling water from any depth such as a river. The lid and mouth of the glass bottle that is rubbed together have a metal fitting for opening and closing and a chain for operation, and the weight at the bottom of the metal fitting is submerged to collect water... Read More
    Chain length (mm)  About 1  Material  Frame, chain: SUS304  Specification  Metal with weight 
    from S$439.90
    Min. 4 days
  28. High funnel water sampler set (with stainless steel container)
    SIBATA SCIENTIFIC TECHNOLOGY High funnel water sampler set (with stainless steel container)
    The high funnel sampler is used when sampling water from any depth such as a river. The lid and mouth of the glass bottle that is rubbed together have a metal fitting for opening and closing and a chain for operation, and the weight at the bottom of the metal fitting is submerged to collect water... Read More
    Chain length (mm)  About 1  Material  Frame, chain: SUS304  Specification  Metal with weight 
    from S$559.90
    Min. 4 days
  29. Water sampler for well IS-400
    Tokyo Glass Kikai (TGK) Water sampler for well IS-400
    A container for collecting water from thin wells. The interlocking valves on the top and bottom of the transparent cylinder allow water to be sampled by simply putting it in water and pulling it up. ISM-400 is a messenger type that can collect water of a specific depth.
    Sampling Volume (mL)  400  Diameter (Φmm)  Φ40  Overall Length (mm)  600  TGK Part No.  919-80-70-02  Type  IS-400 
    from S$569.90
    Min. 6 days
  30. Stainless Sampling Ware SB Series
    NIHON DOKI Stainless Sampling Ware SB Series
    You can pull up samples such as seawater
    from S$649.90
    Min. 7 days
  31. Disposable Sampler (HDPE)
    Buerkle Disposable Sampler (HDPE)
    As it is a disposable type, you can save the trouble of cleaning. High viscosity samples up to 100,000 mPa · s can be collected. Manufactured in a class 10000 clean room.
    Hub Cylinder Diameter (Φmm)  21  Type  For high viscosity  Material  HDPE (high density polyethylene) 
    from S$38.99
    Min. 13 days
  32. Water Sampler with Handle
    AS ONE Water Sampler with Handle
    from S$589.90
    Min. 13 days
  33. Swing sampler
    Isis Swing sampler
    A simple liquid level water sampler that collects water by connecting the attached wire to a full swing type pumping container that swings back and forth like a pendulum. It is suitable for vertical water sampling not only from ponds and lakes, but also from relatively narrow places such as sewer... Read More
    Material  (Container) Stainless steel  Capacity (L)  Body Outer Diameter (Φmm)  105  Height (cm)  13  Opening Diameter (Φmm)  Container: 115  Mass (g)  Container: 600 
    from S$569.90
    Min. 7 days
  34. Bottom collector
    Myzox Bottom collector
    Attach this product to the tip of the rope (be careful not to remove it), submerge it in the sea, and then slowly pull it up to collect the sample in the bottle. The bottom is plate-shaped, and when pulled up, the bottom is covered by water pressure. Liquid sampling
    Material  All stainless steel (SUS304) 
    from S$749.90
    Min. 4 days
  35. Pocket powder sampler
    Isis Pocket powder sampler
    It is a sampler that has 3 sampling pockets and can be individually sampled for each sampling zone with one sampling. The pocket can collect powder and granules without exposing them to the outside air, and is also suitable for drums and barrels. Can be disassembled and washed. The outside of eac... Read More
    Hub Cylinder Diameter (Φmm)  25 
    from S$2,499.00
    Min. 4 days
  36. Pipette sampler
    Isis Pipette sampler
    An all-polyethylene sampler that easily collects non-viscous liquid up to 1 m deep from the liquid surface. It is possible to sample from bottles and tanks with a minimum diameter of 3 cm, but since the tip diameter is 5 mm, it is not suitable for sampling water containing dust and impurities. Yo... Read More
    Material  PE 
    from S$64.99
    Min. 7 days
  37. Long Handle Sampler TeleScoop, Stainless Steel Beaker
    Buerkle Long Handle Sampler TeleScoop, Stainless Steel Beaker
    It is a sampler that can be used in various situations by changing the length of the rod and the tip attachment. * The adapter that connects the rod and the container is attached to the container.
    from S$389.90
    Min. 4 days
  38. Wire winder for groundwater sampler
    Tokyo Glass Kikai (TGK) Wire winder for groundwater sampler
    TGK Part No.  007-80-71-27  Suitable Model  Groundwater sampler 
    from S$339.90
    Min. 7 days
  39. Sterile water bottle
    NIKKO (Nikko Hansen) Sterile water bottle
    A sterilized water sampling bottle that is easy to collect with a wide-mouth screw cap. Contains hypo (sodium thiosulfate 55 ± 5 mg) to neutralize chlorine in tap water.
    Mouth Inner Diameter (Φmm)  33.5  Scale (mL)  50  Material  Body / HDPE, Lid / PP  Specification  Hypo: ○  Sterilizing  gamma sterilized 
    from S$149.90
    Min. 4 days
  40. Sample pack
    KOKUGO Sample pack
    Since it is a PP sample pack with good transparency, you can see the inside well. Since it can be stacked and the SS-1 type is stacked in two layers and the SS-2 type is the same height, Convenient for organizing and storing.
    from S$4.59
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 120

Set Ascending Direction