All Category

Turbidimeters

View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Turbidity / Colorimeter
    KYORITSU CHEMICAL-CHECK Lab. Turbidity / Colorimeter
    A special turbidity / chromaticity standard plate is inserted into the bottom of a liquid tube with turbidity of 0 degrees to obtain turbidity / chromaticity values, and both water inspection and standard turbidity / chromaticity are displayed in parallel for easy viewing. doing.
    TGK Part No.  211-80-59-02 
    from S$979.90
    Min. 2 days
  2. High Sensitivity Turbidimeter
    KRK (Kasahara Chemical Instruments) High Sensitivity Turbidimeter
    The parallel luminous flux from the LED light source is drastically reduced by the turbid substance and reaches the transmitted light receiving part. On the other hand, the light receiving part arranged at 90 ° with respect to the light source can simultaneously measure the amount of scattered li... Read More
    Measuring Range  0.00 to 1100 degrees (3 range switching)  As ONE Part Number  1-8674-01  Outer Dimensions (mm)  88×174×65  Suitable Battery  AAA alkaline batteries x 4  Mass (g)  About 310  Display  LCD 3.1/2 digits 
    from S$1,999.00
    Min. 4 days
  3. Digital Turbidimeter
    KYORITSU CHEMICAL-CHECK Lab. Digital Turbidimeter
    Palm size (small and lightweight). It can be used for various purposes such as highly turbid specific solutions, raw wastewater from factories, and septic tanks. Easy operation with the push of a button. Digital display of measured values, with auto power off function. Uses a calibration curve wi... Read More
    Operation Ambient Temperature (℃)  -5~50  Testing Capacity  10mL  Measuring Range  20-500 degrees  TGK Part No.  211-80-59-51  Measurement Wavelength  615nm  Main Unit Dimensions (mm)  68×145×48H  Mass (g)  Approx. 210 (including batteries)  Type  DPM2-TB500  Display Resolution  Once  Measurement Method  Transmitted light measurement method 
    from S$1,299.00
    Min. 2 days
  4. Digital turbidity meter
    KYORITSU CHEMICAL-CHECK Lab. Digital turbidity meter
    Palm size (small and lightweight). Turbidity and chromaticity can be measured at the same time, and the display can be switched with a single touch.
    Testing Capacity  10mL  TGK Part No.  211-80-59-32  Power Supply  3 AAA alkaline batteries  Water temperature (℃)  5-30 (excluding condensation)  Main Unit Dimensions (mm)  68×145×48H  Measurement Wavelength  860nm (turbidity), 390nm (chromaticity)  Mass (g)  About 220  Type  DTC-4DG  Measurement Method  Transmitted light measurement method  Measuring Range  Turbidity: 0.0-20 / Chromity: 0.0-50 
    from S$2,499.00
    Min. 2 days
  5. Lacom Tester Turbidity Meter Body
    AS ONE Lacom Tester Turbidity Meter Body
    Calibration is performed automatically with one touch. It is easy to see on a large display.
    Reproducibility  0.01NTU or ± 1% of displayed value  Measuring Range  0~2000NTU  As ONE Part Number  1-6941-21  Mass (g)  200  Dimension (mm)  68×155×46  Power Supply  AAA x 4 batteries (included for testing)  Function  Auto range  Protection Class  IP67  Specification  Sample temperature range: 0-50 ° C 
    from S$2,399.00
    Min. 4 days
  6. Turbidimeter
    Hanna Instruments Turbidimeter
    Easy operation and high accuracy. A high-precision portable turbidity meter that covers a wide range from 0 to 1000 FTU. It conforms to the CE noise prevention standard and has perfect noise countermeasures. Uses polystyrene standard solution. * Products with proofreading cannot be canceled after... Read More
    Measuring Range (FTU)  0.00 to 50.00 FTU or 50 to 1000  Unit of Detection  0.01FTU or 1FTU  Dimensions, Thickness x Width W x Length L (mm)  66×82×220  Measurement Method  90 degree scattered light method  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Four 1.5V AA batteries  Reagent  Polystyrene reagent (sold separately)  Accuracy  ± 0.5FTU or ± 5% 
    from S$2,599.00
    Min. 5 days
  7. Turbidimeter for beer
    Hanna Instruments Turbidimeter for beer
    Can be measured quickly without using reagents 90 ° scattered light method is used for measurement It is not affected by color and can measure various beers. Measurement results can be stored up to 199 data PC connection by RS232 is possible The glass cell is always set in the same position durin... Read More
    Measuring Range  0.00~10.00、10~250EBC  Operating Ambient Temperature (℃)  0~50  Calibration  2-point or 3-point calibration  Dimensions (Length L x Width W x Thickness) (mm)  220×82×66  Power Supply  4 AA alkaline batteries  Mass (g)  510  Measurement Principle  90 ° scattered light method  Automatic Power OFF  After unused for 5 minutes  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Data storage: 199 data  PC connection  RS232  Measuring Item  Turbidity of beer 
    from S$1,699.00
    Min. 10 days
  8. Turbidity / Chromaticity Sensor
    KRK (Kasahara Chemical Instruments) Turbidity / Chromaticity Sensor
    As ONE Part Number  1-8673-01  Dimension (mm)  48×32×320  Mass (g)  About 300 
    from S$3,299.00
    Min. 8 days
  9. Turbidity / Colorimeter Set
    KRK (Kasahara Chemical Instruments) Turbidity / Colorimeter Set
    Resolution (℃)  0.1  Power Supply  4 x AAA alkaline batteries  Main Unit Dimensions (mm)  48×32×320  Mass (g)  About 300  Measurement Principle  Spectrophotometric method  Reproducibility  Within ± 0.5 degrees 
    from S$1,999.00
    Min. 12 days
  10. Turbidimeter S-100 type
    SIBATA SCIENTIFIC TECHNOLOGY Turbidimeter S-100 type
    It consists of two glass tubes and a scale case, and has a reflector at the bottom, so it can also be used as a colorimeter for Tyndall measurement. Turbidity standard solution and color standard solution are sold separately.
    Mass (kg)  1.4  Dimensions, Width W x Depth D x Height H (mm)  100×80×420  Set Contents  Colorimeter tube x 2, Dark box x 1  Type  S-100 type (body) 
    from S$569.90
    Min. 5 days
  11. Portable Turbidity Meter
    DKK-TOA Portable Turbidity Meter
    Power Consumption (W)  (When using battery (3V)) about 0.05  Sensor Dimensions (mm)  About Φ30 × 240  External Dimensions (Depth D x Width W x Height H) (mm)  Body / Approx.173 × 68 × 35 
    from S$3,799.00
    Min. 5 days
  12. Desktop turbidity meter
    Hanna Instruments Desktop turbidity meter
    There are two measurement items, ratio and non-ratio. There are three types of measurement units: NTU, nephelos, and EBC. Up to 200 data of measurement results can be stored in memory and can be connected to a PC via USB. You can check the calibration status using the GLP function.
    Mass (kg)  2.5  Size (mm)  200×230×145  As ONE Part Number  4-2763-01  Power Supply  AC adapter 
    from S$5,999.00
    Min. 35 days
  13. Turbidimeter
    KRK (Kasahara Chemical Instruments) Turbidimeter
    A high-performance turbidity detector with a near-infrared AC lighting type / visible light cut filter that is less affected by external light. The near-infrared 90 ° scattered light measurement method enables measurement without being affected by color.
    Measuring Range  0-200 degrees  Minimum Reading  0.1 degrees  Cable Length (m)  Power Supply  AAA battery x 3  Accuracy  Within ± 2% (FS) / constant temperature 
    from S$3,299.00
    Min. 12 days
  14. Portable turbidity meter WZB-170
    REX Portable turbidity meter WZB-170
    The WZB-170 Portable Turbidity Meter is designed to comply with the ISO 7027 standard, uses an 850nm infrared LED light source, and ratio correction effectively reduces color interference in turbidity measurements. The appearance is novel and compact, it is convenient to carry and easy to use, an... Read More
    Range  0-20.00NTU・20.0-200.0NTU  Power Supply  AA battery or 5V DC 1A  Reproducibility (%)  ≦1.0  Accuracy (%)  ≦±8 
    from S$1,399.00
    Min. 11 days
  15. Portable turbidity meter WGZ-1000B
    REX Portable turbidity meter WGZ-1000B
    Portable turbidity meter
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0・20.01-200・200.01-1000  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,499.00
    Min. 11 days
  16. Bench top turbidity meter WGZ-500
    REX Bench top turbidity meter WGZ-500
    Bench Top Turbidometer Bench Top Colorful Touch Screen Tungsten Lamp Light Source meets the requirements of US EPA 180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range from 0 to 4000 NTU. 1000 sets of data storage capacity ... Read More
    Light Source  Tungsten halogen lamp 6V / 10W  Interface  USB / memory disk  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$3,299.00
    Min. 11 days
  17. Stoppered colorimetric tube 100mL for tap water test method
    SIBATA SCIENTIFIC TECHNOLOGY Stoppered colorimetric tube 100mL for tap water test method
    Compliant with Water Supply Test Law ● 080520-066 is a common stoppered colorimetric tube for turbidity measurement.
    Capacity (mL)  100  Scale (mL)  10、25、50、100  Ground Joint  19  Inner Diameter (Φmm)  20.6  Outer Diameter (Φmm)  24  Height H (mm)  370 
    from S$159.90
    Min. 5 days
  18. Turbidity standard solution 100mL
    SIBATA SCIENTIFIC TECHNOLOGY Turbidity standard solution 100mL
    Capacity (mL)  100 
    from S$459.90
    Min. 14 days
  19. TN500 Portable high-performance turbidity meter EPA180.01 compliant Data processing possible
    Apera Instruments TN500 Portable high-performance turbidity meter EPA180.01 compliant Data processing possible
    It complies with EPA (US Environmental Protection Agency) 180.01 standard, adopts a tungsten lamp light source, and is used for turbidity measurement of low-concentration samples such as tap water. Supports a wide measurement range from 0 to 100 NTU (automatic range switching). Comes standard wit... Read More
    Resolution  0.01/0.1/1NTU  Measuring Range  0~1000NTU(FNU)  Case Mass (kg)  1.5  Data recorded numbers  200 points  Case Dimensions (mm)  310×295×110  Mass of Main Unit (g)  385  Main Unit Dimensions (mm)  90×203×80  Conform to  EPA 180.01  Measuring Item  Turbidity  Data Output  Yes  Reproducibility  ≤ ± 1% or 0.02 NTU, whichever is greater 
    from S$2,599.00
    Min. 8 days
  20. Handy Type Turbidimeter Orion AQUAfast
    Thermo Fisher Scientific Handy Type Turbidimeter Orion AQUAfast
    It is equipped with two types of LED light sources that support the USEPA method and ISO7027.
    Measurement Range  0~4000NTU、EPA(0~2000NTU)  Memory  100 data  As ONE Part Number  3-9865-01  Power Supply  4 AA batteries (included for testing)  Mass (g)  500  Dimension (mm)  86×240×55  Dust / Water Protection  IP67 
    from S$4,999.00
    Min. 35 days
  21. Portable turbidity meter WGZ-500B
    REX Portable turbidity meter WGZ-500B
    The colorful touch screen tungsten lamp light source on the bench top met the requirements of USEP A180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range of 0-4000NTU. 1000 sets of data storage capacity (GLP compliant). The ... Read More
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0・20.01-200・200.01-500  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,499.00
    Min. 11 days
  22. Bench top turbidity meter WGZ-100
    REX Bench top turbidity meter WGZ-100
    The colorful touch screen tungsten lamp light source on the bench top met the requirements of USEP A180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range of 0-4000NTU. 1000 sets of data storage capacity (GLP compliant). The ... Read More
    Light Source  Tungsten halogen lamp 6V / 10W  Interface  USB / memory disk  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$3,299.00
    Min. 11 days
  23. Benchtop turbidity meter WGZ-2000
    REX Benchtop turbidity meter WGZ-2000
    The colorful touch screen tungsten lamp light source on the bench top met the requirements of USEP A180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range of 0-4000NTU. 1000 sets of data storage capacity (GLP compliant). The ... Read More
    Light Source  Tungsten halogen lamp 6V / 10W  Interface  USB / memory disk  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$3,299.00
    Min. 11 days
  24. Portable turbidimeter
    KOKUGO Portable turbidimeter
    For measuring turbidity of general environmental water such as rivers and lakes and factory effluent and construction effluent, the repeatability in the low measurement range is ± 0.5 NTU, which greatly improves reliability. (Compared to conventional products) Two AA alkaline batteries can measur... Read More
    from S$3,799.00
    Min. 13 days
  25. Portable honey colorimeter
    Hanna Instruments Portable honey colorimeter
    Easy to measure without using reagents Equipped with BEPS (Battery Error Prevention System) Automatic power off function It has excellent operability and is ideal for on-site honey chromaticity measurement. The HI 96785 has all the features you need to analyze honey color and is ready to use. Thi... Read More
    Measuring Range  0~150mm Pfund  Operating Ambient Temperature (℃)  0~50  Dimensions (Length L x Width W x Thickness) (mm)  192×104×69  Unit of Detection  1mm Pfund  Mass (g)  360  Automatic Power OFF  After 10 minutes unused  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  One 9V alkaline battery  Accuracy  ±2mm Pfund @80mm Pfund 
    from S$1,299.00
    Min. 10 days
  26. Portable turbidity meter WGZ-200B
    REX Portable turbidity meter WGZ-200B
    Portable turbidity meter
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0・20.01-200  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,499.00
    Min. 11 days
  27. Portable turbidimeter
    Hanna Instruments Portable turbidimeter
    Highly accurate turbidity measurement is possible even in the low concentration range A unique tag identification device enables recording of various measurements in the field. Turbidity 2-point, 3-point, and 4-point calibration is possible PC connection via USB or RS232 is possible The calibrati... Read More
    Measuring Range  0.00~9.99、10.0~99.9、100~1000NTU  Operating Ambient Temperature (℃)  0~50  Data Memory  200 data  Dimensions (Length L x Width W x Thickness) (mm)  224×87×77  Power Supply  4 AA alkaline batteries or AC adapter  Mass (g)  512  Measurement Principle  90 ° scattered light method  Automatic Power OFF  After 15 minutes unused  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  Light source: Tungsten lamp  PC connection  RS232 or USB  Measuring Item  Turbidity  Accuracy  ±2%+0.02NTU 
    Rating:
    40%
    from S$3,399.00
    Min. 7 days
  28. Turbidimeter set S-100
    SIBATA SCIENTIFIC TECHNOLOGY Turbidimeter set S-100
    For the turbidity meter S-100, put the turbidity standard solution in one of the two colorimetric tubes and the solution to be measured in the other tube, and adjust the amount of the solution until the two turbidities look the same. The turbidity of the sample is calculated. * Turbidity standard... Read More
    Dimensions, Width W x Depth D x Height H (mm)  162×120×450  Mass (kg)  Type  S-100 type 
    from S$1,199.00
    Min. 5 days
  29. Portable turbidity meter Turbidity meter WGZ-20B
    REX Portable turbidity meter Turbidity meter WGZ-20B
    Portable turbidity meter
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,299.00
    Min. 11 days
  30. Portable turbidity meter Turbidity meter WGZ-50B
    REX Portable turbidity meter Turbidity meter WGZ-50B
    Portable turbidity meter
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0・20.01-50  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,299.00
    Min. 11 days
  31. Portable turbidity meter WGZ-100B
    REX Portable turbidity meter WGZ-100B
    Portable turbidity meter
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0・20.01-100  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,399.00
    Min. 11 days
  32. Portable turbidity meter WGZ-2000B
    REX Portable turbidity meter WGZ-2000B
    Portable turbidity meter
    Minimum Reading  0.001  Calibration point  Wavelength (nm)  860  Power Supply  AA alkaline batteries x 4 / USB  Light Source  LED  Range  NTU 0.00-20.0・20.01-200・200.01-2000  Interface  USB  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$1,499.00
    Min. 11 days
  33. TN480 Portable high-performance turbidity meter ISO7027 compliant Data processing possible
    Apera Instruments TN480 Portable high-performance turbidity meter ISO7027 compliant Data processing possible
    Conforms to ISO7027 and DIN27027 international standards and uses an infrared light emitting diode (wavelength 860nm) light source, making it excellent for turbidity measurement of colored samples such as wine and beer. Supports a wide measurement range from 0 to 100 NTU (automatic range switchin... Read More
    Resolution  0.01/0.1/1NTU  Measuring Range  0~1000NTU(FNU)  Case Mass (kg)  1.5  Power Supply  3.7V rechargeable ion battery  Case Dimensions (mm)  310×295×110  Mass of Main Unit (g)  385  Main Unit Dimensions (mm)  90×203×80  Conform to  ISO7027  Measuring Item  Turbidity  Reproducibility  ≤ ± 1% or 0.02 NTU, whichever is greater 
    from S$2,499.00
    Min. 8 days
  34. Turbidity meter
    KRK (Kasahara Chemical Instruments) Turbidity meter
    By measuring the amount of scattered light, it is possible to accurately measure the turbidity from low concentration to high concentration.
    Mass (g)  310  Dimension (mm)  88×174×65  Power Supply  AAA battery x 4 (included) 
    from S$1,999.00
    Min. 10 days
  35. Benchtop turbidity meter WGZ-200
    REX Benchtop turbidity meter WGZ-200
    The colorful touch screen tungsten lamp light source on the bench top met the requirements of USEP A180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range of 0-4000NTU. 1000 sets of data storage capacity (GLP compliant). The ... Read More
    Light Source  Tungsten halogen lamp 6V / 10W  Interface  USB / memory disk  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$3,299.00
    Min. 11 days
  36. Bench top turbidity meter WGZ-4000
    REX Bench top turbidity meter WGZ-4000
    The colorful touch screen tungsten lamp light source on the bench top met the requirements of USEP A180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range of 0-4000NTU. 1000 sets of data storage capacity (GLP compliant). The ... Read More
    Light Source  Tungsten halogen lamp 6V / 10W  Interface  USB / memory disk  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$3,799.00
    Min. 11 days
  37. Bench top turbidity meter WGZ-1000
    REX Bench top turbidity meter WGZ-1000
    The colorful touch screen tungsten lamp light source on the bench top met the requirements of USEP A180.1. Three photodiodes to ensure high accuracy. 1-8 point calibration with Formagine standard or zero water. Automatic range of 0-4000NTU. 1000 sets of data storage capacity (GLP compliant). The ... Read More
    Light Source  Tungsten halogen lamp 6V / 10W  Interface  USB / memory disk  Reproducibility (%)  ≦0.5  Tolerance  ≦±6% 
    from S$3,299.00
    Min. 11 days
  38. Stoppered colorimetric tube 100mL for turbidity measurement
    SIBATA SCIENTIFIC TECHNOLOGY Stoppered colorimetric tube 100mL for turbidity measurement
    ● 080520-066 is a common stoppered colorimetric tube for turbidity measurement.
    Capacity (mL)  100  Scale (mL)  10、25、50、100  Ground Joint  19  Inner Diameter (Φmm)  20.6  Outer Diameter (Φmm)  24  Height H (mm)  370 
    from S$45.99
    Min. 5 days
  39. TN400 Portable standard type turbidity meter ISO7027 compliant
    Apera Instruments TN400 Portable standard type turbidity meter ISO7027 compliant
    Conforms to ISO7027 and DIN27027 international standards and uses an infrared light emitting diode (wavelength 860nm) light source, making it excellent for turbidity measurement of colored samples such as wine and beer. Supports a wide measurement range from 0 to 100 NTU (automatic range switchin... Read More
    Resolution  0.01/0.1/1NTU  Measuring Range  0~1000NTU(FNU)  Case Mass (kg)  1.5  Case Dimensions (mm)  310×295×110  Mass of Main Unit (g)  385  Main Unit Dimensions (mm)  90×203×80  Power Supply  AA batteries x 3  Conform to  ISO7027  Measuring Item  Turbidity  Reproducibility  ≤ ± 1% or 0.02 NTU, whichever is greater 
    from S$1,499.00
    Min. 8 days
  40. TN420 Portable standard type turbidity meter EPA180.01 compliant
    Apera Instruments TN420 Portable standard type turbidity meter EPA180.01 compliant
    It complies with EPA (US Environmental Protection Agency) 180.01 standard, adopts a tungsten lamp light source, and is used for turbidity measurement of low-concentration samples such as tap water. Supports a wide measurement range from 0 to 100 NTU (automatic range switching). Comes standard wit... Read More
    Resolution  0.01/0.1/1NTU  Measuring Range  0~1000NTU(FNU)  Case Mass (kg)  1.5  Data recorded numbers  200 points  Case Dimensions (mm)  310×295×110  Mass of Main Unit (g)  385  Main Unit Dimensions (mm)  90×203×80  Conform to  EPA 180.01  Measuring Item  Turbidity  Data Output  Yes  Reproducibility  ≤ ± 1% or 0.02 NTU, whichever is greater 
    from S$1,699.00
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction