All Category

Aeration

Aeration is a tool for maintaining a constant amount of dissolved oxygen by supplying oxygen into the aquarium. When installed in an aquarium at home or in the office, tropical fish can create a comfortable environment. The amount of dissolved oxygen also changes depending on the water temperature, salinity, and atmospheric pressure, so an underwater heater or digital water thermometer is also required. Aquarium stones (air stones) are parts attached to the tip of a tube. The shape that generates fine bubbles is more suitable for aeration, and is an item that supports aquarium making.

Other Related Pages

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Airstone square length
    Marukan (Nisso) Airstone square length
    Shape  Square length 
    Rating:
    60%
    from S$2.19
    Min. 2 days
  2. Diffusion Tube Dreamstone
    AS ONE Diffusion Tube Dreamstone
    Suitable for supplying oxygen to aquaculture farms, aquariums, and live fish tanks.
    from S$98.99
    Min. 2 days
  3. Acrylic Water Tank for Observation
    AS ONE Acrylic Water Tank for Observation
    The thin design makes it easy to hold, so you can observe the sample without damaging it. Uses a highly transparent acrylic plate. It can be used not only for underwater observation but also for insect and soil observation.
    Rating:
    80%
    from S$86.99
    Min. 2 days
  4. Airstone round shape
    Marukan (Nisso) Airstone round shape
    Shape  Round type 
    from S$1.99
    Min. 2 days
  5. Diffusion Tube Planstron
    AS ONE Diffusion Tube Planstron
    Uniform bubbles are generated. Since the pore diameter is uniformly molded, the pressure loss is very small. Since the particles themselves have well-proportioned fine pores, the air is evenly diffused and there is little clogging due to long-term use. It can be washed with water, backwash, weak ... Read More
    from S$109.90
    Min. 2 days
  6. Acrylic Water Tank (Low Type)
    AS ONE Acrylic Water Tank (Low Type)
    Since it uses highly transparent acrylic resin, it is easy to observe the inside. A low type that is convenient to carry. * Please avoid carrying it with water in it.
    Wall Thickness (mm)  Material  PMMA (acrylic)  Specification  Water resistant temperature (℃): 50 
    from S$179.90
    Min. 2 days
  7. Acrylic Tank
    AS ONE Acrylic Tank
    Since it uses highly transparent acrylic resin, it is easy to observe the inside.
    from S$249.90
    Min. 4 days
  8. Acrylic Water Tank (Graduated)
    AS ONE Acrylic Water Tank (Graduated)
    You can check the size of the living body Since the scale is printed on the side of the aquarium, you can measure the size of the living body.
    Wall Thickness (mm)  Material  PMMA (acrylic)  Specification  Water resistant temperature (℃): 50 
    from S$169.90
    Min. 4 days
  9. Animal Water Bottle
    AS ONE Animal Water Bottle
    from S$27.99
    Min. 4 days
  10. Water Bottle for Measuring Water Trace
    AS ONE Water Bottle for Measuring Water Trace
    As ONE Part Number  1-3383-01  Capacity (mL)  15  Model Number  SN-950H 
    from S$69.99
    Min. 4 days
  11. Acrylic Water Tank for Observation
    AS ONE Acrylic Water Tank for Observation
    Wall Thickness (mm)  Material (Main Unit)  PMMA (acrylic)  Specification  Water resistant temperature (℃): 50 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  12. Water Supply Pipe
    AS ONE Water Supply Pipe
    from S$13.99
    Min. 12 days
  13. Aquarium stone
    KOTOBUKI Aquarium stone
    It is suitable for aeration because it generates fine bubbles.
    Rating:
    77%
    Discontinued
  14. Underwater heater
    AS ONE Underwater heater
    It is equipped with a function to prevent the surface temperature from rising when it is heated in the air. Uses a tracking resistant plug. It can be firmly fixed to the aquarium with 3 points of kiss rubber (including 1 place for the cord). A thermostat (water temperature controller) is required.
    Rating:
    60%
    Discontinued
  15. Small fish vaccine continuous injector
    Socorex Small fish vaccine continuous injector
    As ONE Part Number  3-5950-11  Type  Barrel capacity 0.3mL x 6 pieces 
    Discontinued
  16. Bukubuku Tank
    AS ONE Bukubuku Tank
    The pump supplies oxygen to fish and frogs for animal experiments. The large outlet makes it easy to access. Since the body is black, fish and frogs that prefer dark places inside will calm down.
    As ONE Part Number  3-5180-01  Type  Battery powered live well 
    Discontinued
  17. Small fish vaccine continuous injector
    Socorex Small fish vaccine continuous injector
    Due to its small range of use, it is suitable for vaccination of small fish. Since it is an injection method, a high effect can be obtained with a smaller amount of vaccine than the oral method or immersion method.
    Type  0.025~0.3mL  As ONE Part Number  3-5950-01 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction