All Category

Chemical Collection

Chemical recovery supplies are used to collect and dispose of reagents. In addition to the main body and outer lid, there are convenient set products with nozzles and funnels. In addition to the set nozzle and funnel, it is also possible to use a special plate sold separately. There is also a container for temporarily storing waste liquid, and a funnel with a cover and a container are included. Another feature is that there are various funnels, such as a lid that lifts the lid when the waste liquid flows, and the liquid flows into the tank, reducing the bad smell of the waste liquid coming out of the funnel.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Waste Liquid Disposal Container
    AS ONE Waste Liquid Disposal Container
    This product is a set of the main body, outer lid, inner lid, funnel, and nozzle. * There is no scale. * The special plate is sold separately.
    Inner diameter, at the Top of Funnel (Φmm)  120  Capacity (L)  20  Dimension (mm)  350×182×413 
    from S$35.99
    Min. 2 days
  2. Waste liquid storage container (wide mouth type)
    KENIS Waste liquid storage container (wide mouth type)
    Labels are color-coded to prevent accidental entry of waste liquid.
    Capacity (L)  20  Outer Dimensions (mm)  206×360×415  Mouth Inner Diameter (Φmm)  99  Material  Main unit, lid / HDPE, inner plug / LDPE 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  3. Waste Liquid Collection Container Replacement Tank
    AS ONE Waste Liquid Collection Container Replacement Tank
    Tank Capacity (L)  20  Material  PE 
    from S$29.99
    Min. 2 days
  4. Waste liquid storage bottle
    Mizuho Kasei Waste liquid storage bottle
    It has a gray color with low light transmission and is suitable for storing light-sensitive chemicals. *Not suitable for transportation.
    Outer Dimensions (mm)  120×192×280  Mouth Inner Diameter (Φmm)  30  Capacity (L)  Material  Body / HDPE, Lid / PP 
    from S$16.99
    Min. 2 days
  5. Waste Liquid Collection Container (with Dedicated Funnel)
    AS ONE Waste Liquid Collection Container (with Dedicated Funnel)
    from S$37.99
    Min. 2 days
  6. Waste Liquid Collection Container
    AS ONE Waste Liquid Collection Container
    from S$53.99
    Min. 2 days
  7. Collection set
    SANSYO Collection set
    For collecting waste liquid by attaching to a suction pump. The bottle is made of hard first grade glass (JR-1) with excellent chemical resistance. Includes PTFE membrane filter for pump protection. Autoclave sterilization is possible. The cap can be removed without twisting the tube.
    Capacity (L)  2L 
    from S$199.90
    Min. 6 days
  8. Color waste liquid storage container (with dedicated funnel)
    KENIS Color waste liquid storage container (with dedicated funnel)
    A funnel is attached to the inlet, which is convenient for pouring waste liquid. Comes with a waste liquid display label. When using filter paper, a 15 cm filter paper is suitable. By color-coding, waste liquid can be easily separated and collected.
    Capacity (L)  20  Color  3 colors (red, blue, black)  Outer Dimensions (mm)  350×170×410  Label  Acidic, alkaline, plain 
    from S$229.90
    Min. 3 days
  9. Color waste liquid recovery can (with dedicated funnel)
    KENIS Color waste liquid recovery can (with dedicated funnel)
    A 10L type container that is convenient for collecting a small amount of waste liquid. A funnel is attached to the inlet, which is convenient for pouring waste liquid.
    Capacity (L)  10  Outer Dimensions (mm)  210×215×300  Color  3 colors (red, blue, black)  Label  Acidic, alkaline, plain 
    from S$199.90
    Min. 6 days
  10. For waste liquid recovery can
    SANSYO For waste liquid recovery can
    Cap funnel for 20L waste liquid recovery can. A net is attached to the funnel to prevent foreign matter from entering the waste liquid.
    Type  For 20L 
    from S$17.99
    Min. 9 days
  11. Safety disposal system
    Tokyo Glass Kikai (TGK) Safety disposal system
    A funnel with a cover and a set of containers are convenient for disposing of reagents. * For temporary storage of waste liquid. It does not comply with OSHA guidelines.
    Length, Bottom Part (mm)  254 
    from S$399.90
    Min. 7 days
  12. Waste Liquid Collection Tray Wagon
    AS ONE Waste Liquid Collection Tray Wagon
    A wagon that can smoothly transport the plastic tank that collected the experimental waste liquid. Has excellent acid resistance. * We do not deliver to private homes (detached houses / apartments). * Not suitable for recovering organic solvents. * Plastic tank is not included.
    As ONE Part Number  1-6083-01  Dimension (mm)  290×557×780 
    from S$289.90
    Min. 4 days
  13. Waste Liquid Collecting
    AS ONE Waste Liquid Collecting
    Confine vaporized substances from harmful effluents. The funnel filter catches solids and forgotten rotors.
    from S$779.90
    Min. 13 days
  14. Waste Liquid Collecting System
    AS ONE Waste Liquid Collecting System
    from S$359.90
    Min. 13 days
  15. Optional Item for Waste Liquid Disposal Container
    AS ONE Optional Item for Waste Liquid Disposal Container
    from S$9.69
    Min. 4 days
  16. For waste liquid collection cans
    SANSYO For waste liquid collection cans
    Cap funnel for 10L waste liquid recovery can. A net is attached to the funnel to prevent foreign matter from entering the waste liquid.
    Suitable for  For 10L 
    from S$17.99
    Min. 9 days
  17. Waste Liquid Collecting
    AS ONE Waste Liquid Collecting
    Confine vaporized substances from harmful effluents. The funnel filter catches solids and forgotten rotors. A stable base prevents secondary contamination.
    As ONE Part Number  1-7285-04  Type  610mm 
    from S$659.90
    Min. 13 days
  18. Carrier Solvent Recovery Device
    GL Sciences Carrier Solvent Recovery Device
    A solvent recovery device that recovers and reuses the eluate used in HPLC analysis. The solvent is recovered in a state where no peak is detected during analysis by isocratic.
    As ONE Part Number  3-5535-01  Type  Sorbent recycler 
    from S$2,999.00
    Min. 24 days
  19. Waste Liquid Tank
    AS ONE Waste Liquid Tank
    Number of Storage (pieces)  20L tank x 3  Size (mm)  780(790)×460×645 
    from S$489.90
    Min. 27 days
  20. Waste Liquid Collection Container 1476 Series
    AS ONE Waste Liquid Collection Container 1476 Series
    It can be used for storing waste liquid. Conductive carbon inserts prevent the generation of static electricity when injecting liquid. The built-in PE indicator floats to prevent overfilling of liquid.
    As ONE Part Number  3-9785-02  Type  Justrite αΩβ 7.5L 
    from S$1,899.00
    Min. 4 days
  21. Waste Liquid Collection Container 1476 Series
    AS ONE Waste Liquid Collection Container 1476 Series
    It can be used for storing waste liquid. Conductive carbon inserts prevent the generation of static electricity when injecting liquid. US FM standard compliant product
    from S$1,799.00
    Min. 4 days
  22. Safety Waste Liquid System
    AS ONE Safety Waste Liquid System
    from S$389.90
    Min. 186 days
  23. Collection set for SCS-G2L  Fall prevention stand
    SANSYO Collection set for SCS-G2L Fall prevention stand
    It can be used to prevent the glass bottle from tipping over during collection work. Sticking your own double-sided tape on the bottom will prevent it from tipping over. Made of chemical resistant PVC.
    Base diameter (Φmm)  165  Overall Height (mm)  70 
    from S$85.99
    Min. 6 days
  24. Waste liquid collection can Natural
    Sanpou Waste liquid collection can Natural
    It is a type with a nozzle. When using as a waste liquid collection can, please use a waste liquid funnel (sold separately).
    Outer Dimensions (mm)  195×355×410H  Capacity (L)  20  Inner Diameter (Φmm)  20 (both mouths)  Type  HDPE  Color  Natural 
    from S$43.99
    Min. 4 days
  25. Waste liquid recovery set + GL45
    AS ONE Waste liquid recovery set + GL45
    This product is a set of a container for collecting waste liquid, a cap for waste liquid, and an exhaust filter.
    As ONE Part Number  3-6976-11  Opening Diameter  Cap: GL45 
    from S$649.90
    Min. 4 days
  26. Waste Liquid Collection Tray Wagon
    AS ONE Waste Liquid Collection Tray Wagon
    from S$299.90
    Min. 13 days
  27. Waste liquid recovery can  Made of PE
    SANSYO Waste liquid recovery can Made of PE
    A funnel is attached to the cap to facilitate waste liquid collection. A net is attached to the cap funnel to prevent foreign matter from entering the waste liquid. Comes standard with a cap and cap funnel.
    Capacity (L)  20 
    Discontinued
  28. Waste liquid recovery can (both ports) 20L
    Mizuho Kasei Waste liquid recovery can (both ports) 20L
    Comes with a nozzle and cap funnel. A net is attached to the cap funnel to prevent foreign matter from entering the waste liquid.
    Depth E (mm)  170  Capacity (L)  20  Width B (mm)  350  Height C (mm)  370  Overall Height H (mm)  410  Inner diameter A1 (Φmm)  44  Inner Diameter A (Φmm)  50  Handle Length D (mm)  90  Material  PE (polyethylene) 
    Rating:
    80%
    Discontinued
  29. Waste Liquid Collection Container SF Series
    AS ONE Waste Liquid Collection Container SF Series
    Shut out the odor of waste liquid! The funnel has a closed lid to trap vaporized substances from the waste liquid. Since it has a filter, solid matter in the waste liquid can be taken out. You can choose from 4 colors, which is convenient for separating waste liquid.
    Discontinued
  30. Waste Liquid Disposal Bin
    AS ONE Waste Liquid Disposal Bin
    It is a unit that can collect waste liquid and garbage in one place. By placing a collection box next to the workbench / laboratory table, the work flow line for discarding waste liquid will be streamlined. The waste liquid tank can be easily taken out with the attached cart. * Collection box is ... Read More
    Discontinued
  31. Fluorobarrier PE tank (waste liquid tank)
    SANPLATEC Fluorobarrier PE tank (waste liquid tank)
    This is a tank in which fluorine is chemically bonded (fluorinated) to the surface layer of the tank using a special technology for a conventional polyethylene tank. Since the tank surface layer (fluorobarrier layer), which is the part that comes into contact with the liquid, is fluorinated polye... Read More
    Capacity (L)  20  Heat Resistance  60℃ 
    Discontinued
  32. Waste liquid recovery system
    AS ONE Waste liquid recovery system
    Confine vaporized substances from harmful effluents. The funnel filter catches solids and forgotten rotors.
    Discontinued
  33. Waste liquid recovery can 20L gray
    Mizuho Kasei Waste liquid recovery can 20L gray
    A net is attached to the cap funnel to prevent foreign matter from entering the waste liquid. * Liquids that are not suitable for polyethylene cannot be used.
    Dimension D (mm)  170  Capacity (L)  20  Dimension W (mm)  350  Dimension H (mm)  410  Dimension A '(mm)  44  Dimension A (mm)  50  Color  Gray  Material  Polyethylene (PE) 
    Discontinued
  34. Exhaust filter for safety waste cap (for 2.5L tank)
    AS ONE Exhaust filter for safety waste cap (for 2.5L tank)
    As ONE Part Number  2-9654-05  Cap  Exhaust filter (for 2.5L tank) 
    Discontinued
  35. Waste liquid suction system
    AS ONE Waste liquid suction system
    All units can be autoclaved (121 ° C for 20 minutes).
    Discontinued
  36. Waste liquid recovery can (one side) 20L
    Mizuho Kasei Waste liquid recovery can (one side) 20L
    With cap funnel. A net is attached to the cap funnel to prevent foreign matter from entering the waste liquid.
    Capacity (L)  20  Mouth Inner Diameter (Φmm)  50  Inner Diameter A (Φmm)  50  Color  Gray  Material  PE (polyethylene) 
    Discontinued
  37. Waste liquid collection set
    AS ONE Waste liquid collection set
    Discontinued
  38. Waste Liquid Collection Container SF Series
    AS ONE Waste Liquid Collection Container SF Series
    Shut out the odor of waste liquid! The funnel has a closed lid to trap vaporized substances from the waste liquid. Since it has a filter, solid matter in the waste liquid can be taken out. You can choose from 4 colors, which is convenient for separating waste liquid. * The replacement tank is white.
    As ONE Part Number  4-772-03  Type  Green 
    Discontinued
  39. Exhaust filter for safety waste cap (for 5 · 10L tank)
    AS ONE Exhaust filter for safety waste cap (for 5 · 10L tank)
    Cap  Exhaust filter (for 5 / 10L tank) 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction