All Category

Sterilization Equipment

Sterilization / disinfection equipment / supplements are articles that suppress the growth of bacteria and keep items clean. There are autoclaves that can be sterilized with high-temperature steam and hot air, and storages that can be sterilized with ultraviolet rays. In addition, there are packs for storing and delivering sterilized items in a clean state, and tapes and sheets to be attached to clean packs. By removing bacteria, it helps to combat infectious diseases such as MARS, and sterilization / disinfection equipment and supplies are also used for deodorization and deodorization purposes.
View : Grid List
Filter

Items 1 - 40 of 327

Set Ascending Direction
  1. Heat-Resistant PP Bag for Sterilization
    INTERIM JAPAN Heat-Resistant PP Bag for Sterilization
    Autoclave possible
    Thickness (mm)  0.05  Heat Resistance Temperature (℃)  130  Material  PP (polypropylene) 
    from S$38.99
    Min. 2 days
  2. Heat Resistant PP Bag for Autoclave
    AS ONE Heat Resistant PP Bag for Autoclave
    Heat Resistance Temperature (℃)  135 (20 minutes)  Material  PP (polypropylene) 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  3. SANISPECK Sterile Bag
    AS ONE SANISPECK Sterile Bag
    A sterilization bag with excellent cost performance for small sterilizers.
    Thickness (mm)  0.035  As ONE Part Number  1-1598-01  Heat Resistance Temperature (℃)  140  Dimension (mm)  280×380  Material  Heat-resistant PP (polypropylene) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  4. Simplified Sterilization Pack
    Thermo Fisher Scientific Simplified Sterilization Pack
    You can save labor for sealing when sterilizing. Suitable for autoclave sterilization and gas sterilization. It is convenient because it is made of paper and polypropylene and you can see the contents. The color change of the indicator indicates that it has been sterilized.
    Heat Resistance Temperature (℃)  120 
    Rating:
    70%
    from S$64.99
    Min. 2 days
  5. Disposal Autoclave Bag
    AS ONE Disposal Autoclave Bag
    Autoclave (121 ° C, 20 minutes) is possible.
    Material  PP (polypropylene) 
    Rating:
    40%
    from S$37.99
    Min. 2 days
  6. Identification Tape
    Shamrock Identification Tape
    When autoclave sterilization is performed, the letters "STERILIZED" indicate that the product has been sterilized by autoclave. You can also write on tape. <SIL-34-B, SIL-10-B> A red, yellow, green, blue, and black band is printed on the edge of the tape, and it can be identified ... Read More
    Tape Length (m)  12.7 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  7. Aluminum sheet
    KENIS Aluminum sheet
    ● It is convenient when sterilizing instruments. You can choose between the foil type and the seat type.
    Thickness (μm)  15  Material  Aluminum 
    from S$22.99
    Min. 2 days
  8. Clean chuck bag
    KOKUGO Clean chuck bag
    It is a zipper type with a light blue transparent bag. Suitable for use in substrate packaging, etc. Resistance value: 10 ^ 9Ω
    Thickness (mm)  0.06 
    from S$43.99
    Min. 2 days
  9. UV sterilization lamp apparatus
    Environmental Technology UV sterilization lamp apparatus
    ● An ultraviolet sterilizer that can sterilize water by passing water through it. It can be used in both horizontal and vertical positions. ● Warning lamp is off. UV40 (with panel) is equipped with an indicator lamp to indicate lighting and an operating time integrator.
    Acceptable temperature (° C)  1~40  Included Accessories  AC adapter (100V)  Sterilization efficiency (%)  About 95 or more 
    from S$299.90
    Min. 2 days
  10. Autoclave Bag with Sterilization Label
    AS ONE Autoclave Bag with Sterilization Label
    The slightly darkened display part of the rectangle turns black to indicate that it has been sterilized.
    Thickness (mm)  0.05  Heat Resistance Temperature (℃)  125  Material  PP (polypropylene)  Specification  With clasp band 
    from S$219.90
    Min. 2 days
  11. Sterile Tape (for Autoclave)
    KENIS Sterile Tape (for Autoclave)
    ● Autoclave indicator tape that determines whether sterilized or untreated by color tone change. There are BN types that change color from "blue" to "black" depending on the use, and GN types that change color from "orange" to "green".
    Tape Length (m)  50 
    from S$17.99
    Min. 2 days
  12. Umbrella bag (thick mouth transparent)
    NARIKA Umbrella bag (thick mouth transparent)
    It can be widely used as an experiment and work material.
    Size  Thick mouth (120 × 750 × t0.030)  Color  Transparent 
    from S$8.29
    Min. 2 days
  13. Esclinica Plastic Bag
    SEKISUI CHEMICAL Esclinica Plastic Bag
    The deodorant component is kneaded into the film itself, and it is deodorized by a chemical reaction, so it has an excellent deodorizing effect. Since the mouth is tightened with a belt, dirt and offensive odors do not leak. WM / WL is a double bag with excellent heat resistance.
    from S$19.99
    Min. 2 days
  14. Fog master 8-stage switching type 7401
    Tokyo Glass Kikai (TGK) Fog master 8-stage switching type 7401
    Effective against germs, sterilization, and MRSA measures. The room is filled with fine particles to disinfect and sterilize. In the 7401 type, the particle size changes in the range of about 7 to 100 μm by switching the spray amount.
    TGK Part No.  656-58-25-02  Type  7401  Remark  8-stage injection amount switching 
    from S$1,999.00
    Min. 2 days
  15. Sterilization Card for Autoclave
    NiGK Sterilization Card for Autoclave
    When sterilization conditions are reached, the letters "sterilized" turn black-brown. Those that have changed color will not return to their original color. (Irreversible type). Since the surface of the autoclave card is laminated with a film, there is no concern that the indicator will... Read More
    from S$64.99
    Min. 2 days
  16. Sterile Bag (One Seal for Both A.C/E.O)
    HOGY MEDICAL Sterile Bag (One Seal for Both A.C/E.O)
    A single-sided film type that allows you to see the contents. HM1300 to 1303 have finger holes for smooth opening of the bag. Process indicators for autoclave / EO gas sterilization are provided.
    Seal Width (mm)  10  Type  Heat seal type 
    from S$159.90
    Min. 13 days
  17. HP Sterilization Bag
    NiGK HP Sterilization Bag
    from S$149.90
    Min. 13 days
  18. Sterile Lamizip
    AS ONE Sterile Lamizip
    It is a stand type. The 5-layer film makes it difficult for oxygen and moisture to pass through, and has excellent barrier, light-shielding, and airtightness.
    Operating Temperature Range (℃)  -40~+90  Material  PET / SPE / AL / SPE / PE 5-layer film  Sterilized  y-ray sterilized 
    from S$22.99
    Min. 2 days
  19. Autoclave bag
    Ieda Trading Autoclave bag
    An autoclave bag with a band tie for mouth stop and sterilization indicator tape.
    Heat Resistance Temperature (℃)  132  Material  PP 
    from S$259.90
    Min. 2 days
  20. Indicator Tape (for Autoclave)
    TOHO Indicator Tape (for Autoclave)
    ● Sterile tape for autoclave. ● The letter "STERILIZED" appears when sterilization is performed in an autoclave, indicating that sterilization has been completed.
    Tape Length (m)  12.7 
    from S$14.99
    Min. 2 days
  21. Sterilization Marking Tape TSI Series
    Thermo Fisher Scientific Sterilization Marking Tape TSI Series
    When steam sterilized, dark brown diagonal lines appear. In consideration of health and safety, ink (lead compound) is doubly coated with elastomer. While adhering firmly, it can be peeled off cleanly without adhesive residue. * There is a difference in the shade of the display depending on the l... Read More
    Tape Width (mm)  13 
    from S$19.99
    Min. 2 days
  22. Sterilizer Card (for Autoclave)
    KENIS Sterilizer Card (for Autoclave)
    ● A card that determines "complete sterilization" in autoclave sterilization. Under saturated steam, the kill time of indicator sterilization is correctly expressed by color tone change in accordance with each set temperature. ● The arrow changes from light green to black when the sterilization ... Read More
    from S$37.99
    Min. 2 days
  23. Violamo Autoclave Bag
    AS ONE Violamo Autoclave Bag
    By using a material with excellent heat resistance (PP), autoclaving at 135 ° C is possible. It is a pop-up type that is easy to take out one by one. * We do not deliver to private homes (detached houses / apartments).
    Thickness (mm)  0.05  As ONE Part Number  1-1597-01  Heat Resistance Temperature (℃)  140  Dimension (mm)  550×750  Material  Heat-resistant PP (polypropylene) 
    from S$179.90
    Min. 2 days
  24. Dry Heat Sterilization Label
    NiGK Dry Heat Sterilization Label
    The discolored part changes from pink to brown under dry heat sterilization conditions (160 ° C-3 hours, 180 ° C-30 minutes) with a label using special dry heat ink. You can check whether the sterilization is sufficient by changing the color.
    Tape Width (mm)  19  Dimension (mm)  19×32  As ONE Part Number  2-6419-01 
    from S$64.99
    Min. 2 days
  25. Indicator Tape
    AS ONE Indicator Tape
    It is made of cloth and the letters "STERILIZED" indicate that it has been sterilized by dry heat. The tape will not crack or come off even in a 287 ° C dry oven. It is also durable against acids, alkalis, oils, greases, etc.
    Tape Length (m)  6.35 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  26. Indicator tape (for dry heat sterilization)
    Shamrock Indicator tape (for dry heat sterilization)
    An indicator tape made of cloth. It is also resistant to acids, alkalis, oils and greases. The word "STERILIZED" indicates that it has been sterilized by dry heat.
    Tape Length (m)  6.35 
    from S$69.99
    Min. 2 days
  27. EO Sterilization Indicator Tape
    AS ONE EO Sterilization Indicator Tape
    An indicator tape that distinguishes between sterilized and untreated. The line changes color from orange to green, so you can see the results of the sterilization process at a glance.
    Tape Length (m)  50 
    from S$23.99
    Min. 2 days
  28. Sterilization can
    KENIS Sterilization can
    Sterilized cans that can be selected from various sizes.
    Material  Stainless steel SUS304 
    from S$79.99
    Min. 3 days
  29. Waste Bag for Autoclave
    AS ONE Waste Bag for Autoclave
    * We do not deliver to private homes (detached houses / apartments).
    from S$149.90
    Min. 2 days
  30. Heat Sterilization Bag
    AS ONE Heat Sterilization Bag
    As ONE Part Number  2-5830-01  Dimension (mm)  300×500×0.05t 
    from S$77.99
    Min. 2 days
  31. Autoclave Bag
    AS ONE Autoclave Bag
    * Please use at 120 ℃ for 20 minutes as a guide.
    Heat Resistance Temperature (℃)  130  Material  PP (polypropylene) 
    from S$199.90
    Min. 4 days
  32. Proshare Sterilization Roll Bag SRP Series
    navis Proshare Sterilization Roll Bag SRP Series
    Since it can be cut to various lengths, there is no need to worry about the length of the object to be sterilized. It has an indicator that supports autoclave and EOG.
    Material  PET + CPP, 60g / m2 medical grade paper 
    from S$46.99
    Min. 2 days
  33. Safe Sticker Quattro
    AS ONE Safe Sticker Quattro
    ISO11140 / Class1 indicators are used on the outside and inside of the bag to more accurately confirm the passage of sterilization conditions. The welding width of the film and sterilized paper is widened to reduce the peeling of the seal during sterilization. With strong adhesive tape, you can e... Read More
    As ONE Part Number  0-9257-14  Inner Dimensions (mm)  170×301  Dimensions, Width W x Length L (mm)  191×330  Size  LL 
    from S$68.99
    Min. 2 days
  34. Cooking Gloves
    NARIKA Cooking Gloves
    For cleaning normal laboratory equipment
    Material  Vinyl chloride  Size 
    from S$11.99
    Min. 6 days
  35. Stainless steel sterilization can
    KENIS Stainless steel sterilization can
    A stainless steel sterilization can with no holes that does not leak sterilized materials such as liquids.
    Wall Thickness (mm)  1.0  Material  Stainless steel SUS304 
    from S$389.90
    Min. 3 days
  36. Pasteur Pipette Sterilization Can
    SANSYO Pasteur Pipette Sterilization Can
    The height of the main body is designed to be slightly lower, making it easier to remove the Pasteur pipette. Since the lid is caught on the lid stopper on the outside of the main body, the lid and Pasteur pipette will not collide. There are two types, one for 5 inches and one for 9 inches, each ... Read More
    Material  SUS304 
    from S$109.90
    Min. 6 days
  37. Love bag
    SANSYO Love bag
    PP autoclave disposal bag. Ideal for disposal of biological hazards. It is second to none in heat resistance, durability and transparency. Can withstand up to 132 ° C. Since it is sealed with the attached band tie, it does not receive liquid agarose after autoclaving (when sterilizing, leave a ga... Read More
    from S$69.99
    Min. 9 days
  38. Sterilized Screw Cup 50mL Yellow Cap
    Sansei Medical Sterilized Screw Cup 50mL Yellow Cap
    Suitable for carrying and storing specimens. It has excellent airtightness with the cap and is suitable for collecting liquids.
    As ONE Part Number  62-6282-34  Material  Body / polypropylene, cap / polyethylene  Sterilizing  Gamma sterility  Cap  Yellow  Dimension (mm)  Φ49×Φ43×58 
    from S$199.90
    Min. 4 days
  39. Breath collection plastic bag
    NARIKA Breath collection plastic bag
    It is used to investigate the difference between inhaled air and exhaled air. With check valve.
    from S$129.90
    Min. 2 days
  40. Sterilization Deodorant Bag for Autoclave Double Type U Green Pack W
    UI Kasei Sterilization Deodorant Bag for Autoclave Double Type U Green Pack W
    Low price and economical. It is a double type and does not easily shake. Ideal for treating infectious waste.
    Color  Outer bag: Transparent Inner bag: Green 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 327

Set Ascending Direction