All Category

Sterile Cans / Bags

View : Grid List
Filter

Items 1 - 40 of 179

Set Ascending Direction
  1. Heat-Resistant PP Bag for Sterilization
    INTERIM JAPAN Heat-Resistant PP Bag for Sterilization
    Autoclave possible
    Thickness (mm)  0.05  Heat Resistance Temperature (℃)  130  Material  PP (polypropylene) 
    from S$38.99
    Min. 2 days
  2. Heat Resistant PP Bag for Autoclave
    AS ONE Heat Resistant PP Bag for Autoclave
    Heat Resistance Temperature (℃)  135 (20 minutes)  Material  PP (polypropylene) 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  3. SANISPECK Sterile Bag
    AS ONE SANISPECK Sterile Bag
    A sterilization bag with excellent cost performance for small sterilizers.
    Thickness (mm)  0.035  As ONE Part Number  1-1598-01  Heat Resistance Temperature (℃)  140  Dimension (mm)  280×380  Material  Heat-resistant PP (polypropylene) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  4. Simplified Sterilization Pack
    Thermo Fisher Scientific Simplified Sterilization Pack
    You can save labor for sealing when sterilizing. Suitable for autoclave sterilization and gas sterilization. It is convenient because it is made of paper and polypropylene and you can see the contents. The color change of the indicator indicates that it has been sterilized.
    Heat Resistance Temperature (℃)  120 
    Rating:
    70%
    from S$64.99
    Min. 2 days
  5. Disposal Autoclave Bag
    AS ONE Disposal Autoclave Bag
    Autoclave (121 ° C, 20 minutes) is possible.
    Material  PP (polypropylene) 
    Rating:
    40%
    from S$37.99
    Min. 2 days
  6. Aluminum sheet
    KENIS Aluminum sheet
    ● It is convenient when sterilizing instruments. You can choose between the foil type and the seat type.
    Thickness (μm)  15  Material  Aluminum 
    from S$22.99
    Min. 2 days
  7. Clean chuck bag
    KOKUGO Clean chuck bag
    It is a zipper type with a light blue transparent bag. Suitable for use in substrate packaging, etc. Resistance value: 10 ^ 9Ω
    Thickness (mm)  0.06 
    from S$38.99
    Min. 2 days
  8. Autoclave Bag with Sterilization Label
    AS ONE Autoclave Bag with Sterilization Label
    The slightly darkened display part of the rectangle turns black to indicate that it has been sterilized.
    Thickness (mm)  0.05  Heat Resistance Temperature (℃)  125  Material  PP (polypropylene)  Specification  With clasp band 
    from S$219.90
    Min. 2 days
  9. Umbrella bag (thick mouth transparent)
    NARIKA Umbrella bag (thick mouth transparent)
    It can be widely used as an experiment and work material.
    Size  Thick mouth (120 × 750 × t0.030)  Color  Transparent 
    from S$8.29
    Min. 2 days
  10. Esclinica Plastic Bag
    SEKISUI CHEMICAL Esclinica Plastic Bag
    The deodorant component is kneaded into the film itself, and it is deodorized by a chemical reaction, so it has an excellent deodorizing effect. Since the mouth is tightened with a belt, dirt and offensive odors do not leak. WM / WL is a double bag with excellent heat resistance.
    from S$19.99
    Min. 2 days
  11. Sterile Bag (One Seal for Both A.C/E.O)
    HOGY MEDICAL Sterile Bag (One Seal for Both A.C/E.O)
    A single-sided film type that allows you to see the contents. HM1300 to 1303 have finger holes for smooth opening of the bag. Process indicators for autoclave / EO gas sterilization are provided.
    Seal Width (mm)  10  Type  Heat seal type 
    from S$159.90
    Min. 13 days
  12. HP Sterilization Bag
    NiGK HP Sterilization Bag
    from S$149.90
    Min. 14 days
  13. Sterile Lamizip
    AS ONE Sterile Lamizip
    It is a stand type. The 5-layer film makes it difficult for oxygen and moisture to pass through, and has excellent barrier, light-shielding, and airtightness.
    Operating Temperature Range (℃)  -40~+90  Material  PET / SPE / AL / SPE / PE 5-layer film  Sterilized  y-ray sterilized 
    from S$22.99
    Min. 2 days
  14. Autoclave bag
    Ieda Trading Autoclave bag
    An autoclave bag with a band tie for mouth stop and sterilization indicator tape.
    Heat Resistance Temperature (℃)  132  Material  PP 
    from S$259.90
    Min. 2 days
  15. Violamo Autoclave Bag
    AS ONE Violamo Autoclave Bag
    By using a material with excellent heat resistance (PP), autoclaving at 135 ° C is possible. It is a pop-up type that is easy to take out one by one. * We do not deliver to private homes (detached houses / apartments).
    Thickness (mm)  0.05  As ONE Part Number  1-1597-01  Heat Resistance Temperature (℃)  140  Dimension (mm)  550×750  Material  Heat-resistant PP (polypropylene) 
    from S$179.90
    Min. 2 days
  16. Sterilization can
    KENIS Sterilization can
    Sterilized cans that can be selected from various sizes.
    Material  Stainless steel SUS304 
    from S$79.99
    Min. 3 days
  17. Waste Bag for Autoclave
    AS ONE Waste Bag for Autoclave
    * We do not deliver to private homes (detached houses / apartments).
    from S$149.90
    Min. 2 days
  18. Heat Sterilization Bag
    AS ONE Heat Sterilization Bag
    As ONE Part Number  2-5830-01  Dimension (mm)  300×500×0.05t 
    from S$77.99
    Min. 2 days
  19. Autoclave Bag
    AS ONE Autoclave Bag
    * Please use at 120 ℃ for 20 minutes as a guide.
    Heat Resistance Temperature (℃)  130  Material  PP (polypropylene) 
    from S$199.90
    Min. 4 days
  20. Proshare Sterilization Roll Bag SRP Series
    navis Proshare Sterilization Roll Bag SRP Series
    Since it can be cut to various lengths, there is no need to worry about the length of the object to be sterilized. It has an indicator that supports autoclave and EOG.
    Material  PET + CPP, 60g / m2 medical grade paper 
    from S$46.99
    Min. 2 days
  21. Safe Sticker Quattro
    AS ONE Safe Sticker Quattro
    ISO11140 / Class1 indicators are used on the outside and inside of the bag to more accurately confirm the passage of sterilization conditions. The welding width of the film and sterilized paper is widened to reduce the peeling of the seal during sterilization. With strong adhesive tape, you can e... Read More
    As ONE Part Number  0-9257-14  Inner Dimensions (mm)  170×301  Dimensions, Width W x Length L (mm)  191×330  Size  LL 
    from S$68.99
    Min. 2 days
  22. Cooking Gloves
    NARIKA Cooking Gloves
    For cleaning normal laboratory equipment
    Material  Vinyl chloride  Size 
    from S$11.99
    Min. 6 days
  23. Stainless steel sterilization can
    KENIS Stainless steel sterilization can
    A stainless steel sterilization can with no holes that does not leak sterilized materials such as liquids.
    Wall Thickness (mm)  1.0  Material  Stainless steel SUS304 
    from S$389.90
    Min. 3 days
  24. Pasteur Pipette Sterilization Can
    SANSYO Pasteur Pipette Sterilization Can
    The height of the main body is designed to be slightly lower, making it easier to remove the Pasteur pipette. Since the lid is caught on the lid stopper on the outside of the main body, the lid and Pasteur pipette will not collide. There are two types, one for 5 inches and one for 9 inches, each ... Read More
    Material  SUS304 
    from S$86.99
    Min. 6 days
  25. Love bag
    SANSYO Love bag
    PP autoclave disposal bag. Ideal for disposal of biological hazards. It is second to none in heat resistance, durability and transparency. Can withstand up to 132 ° C. Since it is sealed with the attached band tie, it does not receive liquid agarose after autoclaving (when sterilizing, leave a ga... Read More
    from S$69.99
    Min. 9 days
  26. Sterilized Screw Cup 50mL Yellow Cap
    Sansei Medical Sterilized Screw Cup 50mL Yellow Cap
    Suitable for carrying and storing specimens. It has excellent airtightness with the cap and is suitable for collecting liquids.
    As ONE Part Number  62-6282-34  Material  Body / polypropylene, cap / polyethylene  Sterilizing  Gamma sterility  Cap  Yellow  Dimension (mm)  Φ49×Φ43×58 
    from S$199.90
    Min. 4 days
  27. Breath collection plastic bag
    NARIKA Breath collection plastic bag
    It is used to investigate the difference between inhaled air and exhaled air. With check valve.
    from S$129.90
    Min. 2 days
  28. Sterilization Deodorant Bag for Autoclave Double Type U Green Pack W
    UI Kasei Sterilization Deodorant Bag for Autoclave Double Type U Green Pack W
    Low price and economical. It is a double type and does not easily shake. Ideal for treating infectious waste.
    Color  Outer bag: Transparent Inner bag: Green 
    from S$389.90
    Min. 14 days
  29. Autoclave waste bag
    Ordiy Autoclave waste bag
    An autoclave bag that is colorless and transparent and allows you to check the contents.
    Heat Resistance Temperature (℃)  130  Dimension (mm)  500×700  Material  PP 
    from S$32.99
    Min. 4 days
  30. Autoclavable Biohazard Waste Bags
    Thermo Fisher Scientific Autoclavable Biohazard Waste Bags
    An autoclave bag with a sterilization indicator.
    Thickness (mm)  0.05  Heat Resistance Temperature (℃)  125  Material  PP 
    from S$199.90
    Min. 4 days
  31. One-Touch Belt for Heat-Resistant PP Bag for Sterilization
    INTERIM JAPAN One-Touch Belt for Heat-Resistant PP Bag for Sterilization
    Heat Resistance Temperature (℃)  130  As ONE Part Number  8-7479-11  Material  PP (polypropylene) 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  32. Esclinical pack
    KOKUGO Esclinical pack
    Sterilization pack for autoclaves. Since the mouth is tightened with a belt, dirt and offensive odors do not leak.
    Color  Green 
    from S$17.99
    Min. 6 days
  33. Sterilization Can
    AS ONE Sterilization Can
    A sterilized can with a lid that can be sterilized by dry heat and used as a tweezers stand.
    As ONE Part Number  2-6390-11  Material (Main Unit)  Stainless steel (SUS304)  Inner Dimensions (mm)  Φ90×210 
    from S$119.90
    Min. 4 days
  34. Esclinica Pack
    AS ONE Esclinica Pack
    Thickness (mm)  0.08  Autoclave availability  121 ° C (20 minutes) 
    from S$25.99
    Min. 4 days
  35. Clean poly bag
    KOKUGO Clean poly bag
    A light blue transparent type bag (visible light transmittance of 70% or more), suitable for use in substrate packaging. Silk printing is also possible. Resistance value: 10 ^ 9Ω
    Specification  Depth: Heat seal free 
    from S$12.99
    Min. 13 days
  36. Sterilized Sample Pack 11 Series
    Sansei Medical Sterilized Sample Pack 11 Series
    It is a check type that can be opened and closed and can be used for sample storage and sampling.
    from S$199.90
    Min. 19 days
  37. Sanispec Autoclave Bag
    AS ONE Sanispec Autoclave Bag
    Thickness (mm)  0.04  Size (mm)  100×100×350  Heat Resistance Temperature (℃)  140  As ONE Part Number  2-3534-01  Material  Heat-resistant PP (polypropylene)  Model Number  SF-2035 
    from S$67.99
    Min. 4 days
  38. Sterilized Container
    AS ONE Sterilized Container
    Even if the autoclave bag is torn, there is no need to worry about soiling the inside of the autoclave.
    Lid  None  Material  Stainless steel (SUS304) 
    from S$329.90
    Min. 14 days
  39. Autoclave Disposal Bag (with Deodorant Function)
    AS ONE Autoclave Disposal Bag (with Deodorant Function)
    Suppresses bad odors during autoclaving. Since it uses a film with deodorant ingredients kneaded into it, it has an excellent deodorizing effect during autoclaving. Has excellent heat resistance and durability. It is a pop-up type that is easy to take out one by one.
    from S$229.90
    Min. 4 days
  40. Nasco Whirl-Pack
    Nasco Nasco Whirl-Pack
    Operating Temperature Range (℃)  -210~+82  Material  PE 
    from S$229.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 179

Set Ascending Direction