All Category

Sterilized Supplies

A sterilized product is a product that has been sterilized to completely kill and remove any proliferating microorganisms. It is used in fields where propagation of bacteria is not allowed, such as medical treatment, food manufacturing, and drug development. Various sterilization processes such as ultra-pure sterilization with extremely reduced impurities, gas sterilization using an alkylating agent gas, and gamma ray sterilization using gamma rays are performed. It is delivered after being individually packed in a dedicated clean room so as not to touch bacteria.
View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Screw Tube Bottle (SCC)
    AS ONE Screw Tube Bottle (SCC)
    It is an SCC (ultra pure water washed and clean pack) product.
    from S$129.90
    Min. 2 days
  2. Wide Mouth Bottle (SCC) (Gamma Ray Sterilization)
    AS ONE Wide Mouth Bottle (SCC) (Gamma Ray Sterilization)
    Has excellent chemical resistance. It is a product that has been SCC (cleaned with ultrapure water and cleaned).
    Material  PP (polypropylene)  Specification  γ-ray sterilized 
    from S$53.99
    Min. 4 days
  3. Screw Tube Bottle (SCC) (Gamma Ray Sterilization)
    AS ONE Screw Tube Bottle (SCC) (Gamma Ray Sterilization)
    It is an SCC (ultra pure water washed and clean pack) product. Discoloration, odor and material characteristics may change due to the effects of γ-ray irradiation.
    Specification  γ-ray sterilized 
    from S$159.90
    Min. 13 days
  4. Narrow Bottle SCC
    AS ONE Narrow Bottle SCC
    No packing (no inner plug), no liquid leakage. Steam sterilization and autoclaving are possible. Has excellent chemical resistance. It is a product of SCC (ultra pure water cleaning and clean pack) of iBoy narrow mouth bottle. The specifications are the same. Passed the leak test.
    Heat Resistance Temperature (℃)  110  Specification  Liquid leak test passed  Material  PP (polypropylene)  Scale  Yes 
    from S$38.99
    Min. 4 days
  5. Narrow Mouth Bottle (SCC) (Gamma Ray Sterilization)
    AS ONE Narrow Mouth Bottle (SCC) (Gamma Ray Sterilization)
    Has excellent chemical resistance. It is a product that has been SCC (cleaned with ultrapure water and cleaned).
    Material  PP (polypropylene)  Specification  γ-ray sterilized 
    from S$49.99
    Min. 4 days
  6. SCC Narrow Mouth Washing Bottle (PFA)
    AS ONE SCC Narrow Mouth Washing Bottle (PFA)
    Packed in a class 100 clean room. It is an SCC (ultra pure water washed and clean pack) product.
    Material  PFA (Fluororesin) 
    from S$109.90
    Min. 13 days
  7. Ibis  Filter chip spare plate  Sterilized  96 pieces / plate × 10 plates  IN126 series
    ibis Scientific Ibis Filter chip spare plate Sterilized 96 pieces / plate × 10 plates IN126 series
    * Rack is sold separately.
    Capacity (μL)  100~1000  As ONE Part Number  2-4545-16  Suitable for  [Filter tip] IN124-1000S  Specification  gamma sterilization 
    from S$179.90
    Min. 4 days
  8. Styrofoam square case (SCC) (gamma ray sterilized)
    AS ONE Styrofoam square case (SCC) (gamma ray sterilized)
    Packed in a class 100 clean room. It is an SCC (ultra pure water washed and clean pack) product.
    Material  PS (polystyrene)  Specification  γ-ray sterilized 
    Discontinued
  9. Balance dish (SCC) (gamma ray sterilized)
    AS ONE Balance dish (SCC) (gamma ray sterilized)
    It can be used for weighing from a small amount (20 mL) to a large amount (400 mL). It flows smoothly regardless of whether it is a liquid or powder. After weighing, it can also be used as a funnel by sandwiching it from two sides. It has a shape that is easy to grasp with tweezers. It is an SCC ... Read More
    Material  PS (polystyrene)  Specification  γ-ray sterilized 
    Discontinued
  10. Chip with Ax filter (sterilized)
    AS ONE Chip with Ax filter (sterilized)
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction