All Category

Washer Related Supplies

View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction
  1. Pipette washer Washing tank
    KENIS Pipette washer Washing tank
    from S$169.90
    Min. 3 days
  2. Pipette washer Cleaning basket
    KENIS Pipette washer Cleaning basket
    from S$97.99
    Min. 4 days
  3. Basket for automatic pipette washer
    Tokyo Glass Kikai (TGK) Basket for automatic pipette washer
    Outer Dia. x Height H (Φmm x mm)  170×550H  TGK Part No.  405-52-18-12  Type 
    from S$79.99
    Min. 6 days
  4. Inside a basket for automatic pipette washer
    Tokyo Glass Kikai (TGK) Inside a basket for automatic pipette washer
    Outer Dia. x Height H (Φmm x mm)  144×463H  TGK Part No.  405-52-18-15  Type  Medium 
    Rating:
    100%
    from S$67.99
    Min. 6 days
  5. Basket for automatic pipette washer
    Tokyo Glass Kikai (TGK) Basket for automatic pipette washer
    Outer Dia. x Height H (Φmm x mm)  144×600H  TGK Part No.  405-52-18-14  Type  Tokuchu (Medium length) 
    from S$86.99
    Min. 6 days
  6. Large Ultrasonic Cleaner Frame
    AS ONE Large Ultrasonic Cleaner Frame
    Caster Diameter (Φmm)  50 (with diagonal stopper) 
    from S$389.90
    Min. 13 days
  7. Pipette automatic washer small
    Tokyo Glass Kikai (TGK) Pipette automatic washer small
    Outer Dia. x Height H (Φmm x mm)  122×430H  TGK Part No.  405-52-18-16  Type 
    from S$64.99
    Min. 6 days
  8. Pipette basket 145 × 648H # 219
    Tokyo Glass Kikai (TGK) Pipette basket 145 × 648H # 219
    Please use a combination of a washing tank, a pipette jar, and a pipette basket. -Can be used for pipettes up to 60 cm in length. -Since the water inlet of the washing tank is attached to the upper end of the washing machine, there is no backflow of the siphon. -The siphon tube is thick enough to... Read More
    Part No.  219  Height (mm)  300  Diameter (Φmm)  145  Overall Height H (mm)  648  TGK Part No.  198-52-18-05 
    from S$109.90
    Min. 6 days
  9. Basket for automatic pipette washer S
    Tokyo Glass Kikai (TGK) Basket for automatic pipette washer S
    Outer Dia. x Height H (Φmm x mm)  173×430H  TGK Part No.  405-52-18-13  Type  S large (large and short) 
    from S$87.99
    Min. 6 days
  10. Option for Auto Washer
    AS ONE Option for Auto Washer
    Inner Dimensions (mm)  211 x 245 x 183 (cover frontage)  As ONE Part Number  4-036-14  Material  PMMA (acrylic) 
    from S$129.90
    Min. 4 days
  11. Automatic pipette washer with siphon # 217
    Tokyo Glass Kikai (TGK) Automatic pipette washer with siphon # 217
    Please use a combination of a washing tank, a pipette jar, and a pipette basket. -Can be used for pipettes up to 60 cm in length. -Since the water inlet of the washing tank is attached to the upper end of the washing machine, there is no backflow of the siphon. -The siphon tube is thick enough to... Read More
    TGK Part No.  198-52-18-01  Diameter (Φmm)  170  Height (mm)  734  Part No.  217 
    from S$399.90
    Min. 6 days
  12. Cover for ultrasonic cleaner FU-926
    Tokyo Glass Kikai (TGK) Cover for ultrasonic cleaner FU-926
    Material  Stainless steel (SUS304) 
    from S$269.90
    Min. 5 days
  13. Basket for automatic pipette washer
    Tokyo Glass Kikai (TGK) Basket for automatic pipette washer
    Outer Dia. x Height H (Φmm x mm)  172×600H  TGK Part No.  405-52-18-11  Type  Extra large (large) 
    from S$109.90
    Min. 6 days
  14. SUS cover lid for FU-1008CB
    Tokyo Glass Kikai (TGK) SUS cover lid for FU-1008CB
    Suitable for  For FU-1008CB 
    from S$569.90
    Min. 5 days
  15. Pipette jar PE Φ162 × 503H 221
    Kartell Pipette jar PE Φ162 × 503H 221
    For pickling and washing, please use in combination with a pipette basket.
    Diameter (Φmm)  162  Height (mm)  503 
    from S$199.90
    Min. 4 days
  16. Automatic pipette washer PE ・ PPΦ170 × 900H 215
    Kartell Automatic pipette washer PE ・ PPΦ170 × 900H 215
    Can be used for pipettes up to 70 cm in length. Since the water inlet of the washing tank is attached to the upper end of the washing machine, there is no backflow of the siphon. The siphon tube is thick enough to allow water to drain completely. Even with a small water flow rate, it is surely wa... Read More
    Diameter (Φmm)  170  Height (mm)  990  Suitable for  Washing tank with siphon tube 
    from S$399.90
    Min. 4 days
  17. Pipette basket 145 × 497H # 222
    Tokyo Glass Kikai (TGK) Pipette basket 145 × 497H # 222
    Please use a combination of a washing tank, a pipette jar, and a pipette basket. Can be used for pipettes up to 60 cm in length. Since the water inlet of the washing tank is attached to the upper end of the flusher, there is no backflow of the siphon. The siphon tube is thick enough to allow wate... Read More
    Overall Height H (mm)  497  TGK Part No.  198-52-18-06  Part No.  222  Diameter (Φmm)  145  Height (mm)  300 
    from S$86.99
    Min. 6 days
  18. Pipette jar PE Φ162 × 650H 218
    Kartell Pipette jar PE Φ162 × 650H 218
    * For pickling and washing, please use in combination with a pipette basket.
    Inner Dimensions (mm)  155Φ×640H  Diameter (Φmm)  162  Height (mm)  650 
    from S$229.90
    Min. 4 days
  19. Pipette basket made of PP
    Kartell Pipette basket made of PP
    * Please use in combination with a washing tank, pipette jar, and pipette basket.
    Diameter (Φmm)  145  Height (mm)  280  Size (mm)  Height (excluding handle): 280 
    from S$87.99
    Min. 4 days
  20. Pipette jar 162 × 650H # 218
    Tokyo Glass Kikai (TGK) Pipette jar 162 × 650H # 218
    Please use a combination of a washing tank, a pipette jar, and a pipette basket. -Can be used for pipettes up to 60 cm in length. -Since the water inlet of the washing tank is attached to the upper end of the washing machine, there is no backflow of the siphon. -The siphon tube is thick enough to... Read More
    Height (mm)  650  Diameter (Φmm)  162  Part No.  218  TGK Part No.  198-52-18-02 
    from S$229.90
    Min. 6 days
  21. SUS dedicated stand for FU-1008CB
    Tokyo Glass Kikai (TGK) SUS dedicated stand for FU-1008CB
    Suitable for  For FU-1008CB 
    from S$689.90
    Min. 5 days
  22. Insert tray
    Kaijo Insert tray
    from S$129.90
    Min. 14 days
  23. Automatic pipette washer PE ・ PPΦ170 × 734H 217
    Kartell Automatic pipette washer PE ・ PPΦ170 × 734H 217
    Can be used for pipettes up to 45 cm in length. Since the water inlet of the washing tank is attached to the upper end of the washing machine, there is no backflow of the siphon. The siphon tube is thick enough to allow water to drain completely. Even with a small water flow rate, it is surely wa... Read More
    Diameter (Φmm)  170  Height (mm)  734  Suitable for  Washing tank with siphon tube 
    from S$389.90
    Min. 4 days
  24. Ultrasonic Cleaner Frame
    AS ONE Ultrasonic Cleaner Frame
    -A drainer basket and a stand are included so that the water area can be used effectively. -Because it is made of stainless steel, it has excellent chemical resistance, rust prevention, and durability.
    from S$359.90
    Min. 4 days
  25. Pipette jar 162 × 503H # 221
    Tokyo Glass Kikai (TGK) Pipette jar 162 × 503H # 221
    Please use a combination of a washing tank, a pipette jar, and a pipette basket. -Can be used for pipettes up to 60 cm in length. -Since the water inlet of the washing tank is attached to the upper end of the washing machine, there is no backflow of the siphon. -The siphon tube is thick enough to... Read More
    Height (mm)  503  Diameter (Φmm)  162  Part No.  221  TGK Part No.  198-52-18-03 
    from S$199.90
    Min. 6 days
  26. Ultrasonic cleaner
    Nippon Alex Ultrasonic cleaner
    from S$77.99
    Min. 4 days
  27. Pipette automatic washer basket
    Shinko Kasei Pipette automatic washer basket
    Material  Made of transparent PVC 
    from S$64.99
    Min. 4 days
  28. Insert tray for US100 / 700 series
    SND Insert tray for US100 / 700 series
    Discontinued
  29. Brandon Beaker Rack
    Branson Brandon Beaker Rack
    * Some beaker racks may not fit in some sizes.
    Material  PP 
    Discontinued
  30. Drainage pipe for AWD510
    YAMATO SCIENTIFIC Drainage pipe for AWD510
    For merging overflow drainage and normal drainage
    Discontinued
  31. Kyoko V2 Electrolytic Cleaning Machine Option Set
    Japan Gem tool Kyoko V2 Electrolytic Cleaning Machine Option Set
    Set Contents  Reverse tweezers, jack, cord (optional) 
    Discontinued
  32. Rotating cleaning brush
    AS ONE Rotating cleaning brush
    Discontinued
  33. Rack size T-4 for chip washer
    Tokyo Glass Kikai (TGK) Rack size T-4 for chip washer
    A large number of micropipette tips can be cleaned at once. -Since the rack can also be used as a chip holder, the chips after cleaning can be dried and stored as they are. T-3 rack (small) has 36 stands for Eppendorf MCR-11N, hole diameter 6.2Φmm, T-4 rack (large) has 25 stands for Eppendorf MCR... Read More
    TGK Part No.  716-52-18-04  Outer Dimensions (mm)  95×80×95H  Product Name  Large rack  Type  T-4 
    Discontinued
  34. Insert tray cover
    SND Insert tray cover
    Discontinued
  35. Beaker rack A5 for AWD510
    YAMATO SCIENTIFIC Beaker rack A5 for AWD510
    Used as a set with the rack base
    Discontinued
  36. Insert tray
    SND Insert tray
    Inner Dimensions (mm)  270×260×150  Suitable Model  US-108/18KS 
    Discontinued
  37. Pure water production equipment for AWD510
    YAMATO SCIENTIFIC Pure water production equipment for AWD510
    For rinsing pure water
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction