All Category

Pure Water Filters / Cartridges

A filter cartridge is a replacement filter or cartridge for a pure water purifier. Pure water is indispensable as water for cleaning, cooling, and raw materials in physics and chemistry experiments and research, food processing, electronics and semiconductor industries. There is a filter cartridge in the center of the equipment for purifying pure water, and it is necessary to replace it regularly in order to purify pure water efficiently. Materials can be selected according to the application, such as polypropylene spools, type polypropylene felt type, activated carbon.
View : Grid List
Filter

Items 1 - 40 of 419

Set Ascending Direction
  1. Cartridge filter thread spool 10 inches
    MonotaRO Cartridge filter thread spool 10 inches
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Applicable Housing Size  10 inches  Recommended Flow Rate (L/min)  2 or less  Overall Length (mm)  250  Inner Diameter (Φmm)  27  Outer Diameter (Φmm)  63  Maximum Operating Temperature (℃)  80  Material (Filter)  PP  Standard Flow Rate (L/min)  less than 4 
    Rating:
    87%
    from S$8.99
    Min. 2 days
  2. Cartridge filter PPS 10 inch
    MonotaRO Cartridge filter PPS 10 inch
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Applicable Housing Size  10 inches  Recommended Flow Rate (L/min)  2 or less  Overall Length (mm)  250  Inner Diameter (Φmm)  27  Maximum Operating Temperature (℃)  52  Outer Diameter (Φmm)  63  Material (Filter)  PP  Standard Flow Rate (L/min)  less than 4 
    Rating:
    90%
    from S$7.29
    Min. 2 days
  3. Filter Bag Polyester for Water Treatment Maximum Flow Rate 340L
    MonotaRO Filter Bag Polyester for Water Treatment Maximum Flow Rate 340L
    Excellent for liquid filtration. It corresponds to a high temperature of 149 ° C. Filtration of resin liquids, paints, inks, etc. * Do not use for anything other than its intended purpose.
    Pressure (MPa [kgf/cm2])  0.14  Maximum Operating Temperature (℃)  149  Outer Diameter D x Length L (mm)  178×457  Maximum Flow Rate (L/min)  340  Material  Polyester 
    from S$18.99
    Min. 2 days
  4. Pre Filter
    AS ONE Pre Filter
    Length (mm)  250 
    from S$6.99
    Min. 4 days
  5. Cartridge filter
    KENIS Cartridge filter
    It is a cartridge filter in which ultra-fine polypropylene fibers are self-heat-bonded, there is almost no fiber falling off, and filtration resistance is low. It can be widely used from acid to alkaline solutions.
    Length (mm)  250 (10 inches)  Material  Filter / polypropylene (100%) 
    from S$7.79
    Min. 3 days
  6. Post-treatment Filter
    MonotaRO Post-treatment Filter
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. Pre-filter before membrane filter * Do not use for anything other than its intended purpose.
    Applicable Housing Size  10 inches  Standard Flow Rate (L/h)  500~1000  Heat Resistance Temperature (℃)  52  Diameter x Length (Φmm x mm)  69.4×254  Material (Gasket)  EPDM (ethylene propylene rubber)  Material (O-ring)  EPDM (ethylene propylene rubber)  Material (Filter)  PP  Material (Core)  PP 
    from S$68.99
    Min. 2 days
  7. Cartridge filter
    KENIS Cartridge filter
    ●Chlorine can be selected according to the application, from removal of residual chlorine to treatment of ultrapure water. Removal of residual chlorine, treatment of ultrapure water, etc.
    from S$87.99
    Min. 3 days
  8. Kanefir FDY 500mm Nominal accuracy 5μm
    AION Kanefir FDY 500mm Nominal accuracy 5μm
    A semi-absolute type filter that demonstrates overwhelming filtration accuracy from the initial stage of use due to the three-layer structure of non-woven fabric, melt blow, and thermoformed material. In addition to the chemical industry such as water-based and solvent-based paints and inks, it i... Read More
    Material  PP・PE  Recommended replacement differential pressure (MPa)  0.2  Maximum Operating Temperature (℃)  60  Outer Diameter (Φmm)  60  Length (mm)  500  Mass (g)  310  Inner Diameter (Φmm)  30  Filtration Accuracy (μm)  Trusco Part No.  805-2413 
    from S$1,299.00
    Min. 3 days
  9. Filter for Filtration Wind Filter Cartridge CW Series
    Nihon Filter Filter for Filtration Wind Filter Cartridge CW Series
    A polypropylene thread-wound cartridge filter with excellent chemical resistance that can be used in a wide range. Filtration of industrial water and well water. Filtration of iron rust and turbidity. Filtration of acid and alkaline chemicals. Filtration of wash water.
    Outer Diameter (Φmm)  61  Maximum Operating Temperature (℃)  80  Inner Diameter (Φmm)  30  Maximum Operating Pressure (MPa)  0.5  Material  Filter media / core: Polypropylene (PP) 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  10. Activated Carbon Filter
    MonotaRO Activated Carbon Filter
    An activated carbon filter that is excellent in removing residual chlorine and odors. The MFD/MMX type is for water filtration from the entire surface to the center, and the MAF-17 is for vertical water filtration from the bottom to the top. For removing residual chlorine and odors. * Do not use ... Read More
    Limit Pressure Loss (Mpa)  * P=0.1 or more  Operating Temperature Range (℃)  2~40  Filtration Accuracy (μm)  About 5 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  11. Cartridge filter 20 inch
    MonotaRO Cartridge filter 20 inch
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Limit Pressure Loss (Mpa)  * P=0.1 or more  Applicable Housing Size  20 inches  Inner Diameter (Φmm)  27  Overall Length (mm)  500  Maximum Operating Temperature (℃)  60  Outer Diameter (Φmm)  63  Recommended Flow Rate (L/min)  8 or less  Material (Filter)  PP  Standard Flow Rate (L/min)  less than 10 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  12. Cartridge Filter
    AS ONE Cartridge Filter
    A high-performance spool type cartridge filter that does not contain impurities. The raw yarn has a special antistatic treatment. (No treatment agent used) * The flow rate is the value when 80 to 90% is removed.
    Material  Core / Thread / PP (Polypropylene) 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  13. Polypropylene Wind Cartridge Filter
    ADVANTEC Polypropylene Wind Cartridge Filter
    Wound cartridge filter with almost no detachment or elution of fibers, which is made by winding endless polypropylene filaments without twisting without using surfactants. The TCW type is a depth-type cartridge filter in which a yarn (bundle of fibers) consisting of many fibers is wound up so as ... Read More
    Pressure Differential (kPa[psi])  490  Maximum Operating Temperature (℃)  80  Material (Core)  PP  Material (Filter)  PP 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  14. Cuno Pincushion Filter Cartridge for Water Treatment D Series (PPP Type)
    3M Cuno Pincushion Filter Cartridge for Water Treatment D Series (PPP Type)
    A polypropylene thread-wound filter cartridge. It has a density gradient and efficiently captures fine particles. Applicable to a wide range of applications from water treatment to lubricating oil and organic solvents. Filtration of cooling water, cleaning water, industrial water. Filtration of p... Read More
    Material  (Filter medium, core part) Polypropylene  Inner Dia. x Outer Dia. (Φmm)  28×65  Maximum Operating Temperature (℃)  60 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  15. Filter Bag for Water Treatment NB Series (Short Type)
    3M Filter Bag for Water Treatment NB Series (Short Type)
    Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. Filtration of cooling water, washing water, industrial water. Filtration of plating solution, acid, alkaline aqueous solution. * Since this product is not intended ... Read More
    Outer Diameter D x Length L (mm)  178×457  Material  Polypropylene (PP)  Suitable for  EV-S400N  Maximum Flow Rate (L/min)  340  Maximum Operating Temperature (℃)  80 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  16. Cartridge filter PPS 20 inches
    MonotaRO Cartridge filter PPS 20 inches
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Applicable Housing Size  20 inches  Inner Diameter (Φmm)  27  Overall Length (mm)  508  Recommended Flow Rate (L/min)  6 or less  Outer Diameter (Φmm)  63  Standard Flow Rate (L/min)  8 or less  Material  PP  Limit Pressure Loss (Mpa)  △ p = 0.1 or more 
    Rating:
    67%
    from S$14.99
    Min. 2 days
  17. Drawstring Cloth Filter
    AS ONE Drawstring Cloth Filter
    It is effective for air filtration and removal of coarse dust, water droplets and mist in exhaust gas, and liquid filtration is also possible. It can be used by tying it with a string. As it is a woven bag, it is durable and washable.
    Cloth thickness (mm)  0.7  Material  PP (polypropylene)  Type  PP-1105 
    Rating:
    70%
    from S$37.99
    Min. 2 days
  18. Polypropylene Wind Cartridge Filter
    ADVANTEC Polypropylene Wind Cartridge Filter
    A wind cartridge filter that has almost no detachment or elution of endless polypropylene fibers spun without using a surfactant and wound without twisting. The TCW type is a depth type cartridge filter in which a yarn (bundle of fibers) consisting of many fibers is wound up so that a gentler den... Read More
    Applicable Housing Size  10 inches  Overall Length (mm)  250  Pressure Differential (kPa[psi])  490  Maximum Operating Temperature (℃)  80  Material (Filter)  PP  Material (Core)  Polypropylene 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  19. Polyester Filter Bag NB Series (Short Type)
    3M Polyester Filter Bag NB Series (Short Type)
    Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. In addition, the heat-welding structure eliminates the risk of leakage from the seams, which is a concern with sewing filter bags, and stabilizes filtration accurac... Read More
    Maximum Acceptable differential pressure (MPa)  0.24 (at 20 ℃)  Maximum Operating Temperature (℃)  149  Outer Diameter D x Length L (mm)  178×457  Maximum Flow Rate (L/min)  340  Suitable for  EV-S400N  Material  Polyester 
    Rating:
    72%
    from S$35.99
    Min. 2 days
  20. Filter Bags for Water Treatment Polypropylene Maximum Flow Rate 100L
    MonotaRO Filter Bags for Water Treatment Polypropylene Maximum Flow Rate 100L
    Excellent for liquid filtration. It is small and easy to replace the filter. Filtration of liquid paint, cleaning liquid, plating liquid, coolant liquid, water for various processes * Do not use for anything other than its intended purpose.
    Maximum Flow Rate (L/min)  100  Pressure (MPa [kgf/cm2])  0.1  Outer Diameter D x Length L (mm)  178×430  Material  PP  Maximum Operating Temperature (℃)  60 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  21. Filter bag for water treatment NB series (long type)
    3M Filter bag for water treatment NB series (long type)
    Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. The filter bag can be folded to reduce bulk, which is effective in reducing disposal costs. Since no metal ring is used, there is no need to separate and dispose of... Read More
    Maximum Acceptable differential pressure (MPa)  0.24 (at 20 ℃)  Outer Diameter D x Length L (mm)  178×813  Maximum Flow Rate (L/min)  680  Maximum Operating Temperature (℃)  80  Suitable for  EV-S800N  Material  Polypropylene 
    Rating:
    88%
    from S$48.99
    Min. 2 days
  22. Activated Carbon Filter
    AS ONE Activated Carbon Filter
    Effectively removes free chlorine and organic compounds that cause odors. MX is a coconut shell granular activated carbon with relatively fine filtration accuracy. The filter medium of FD is fibrous activated carbon, which has a large contact area with water and has little pressure loss. AF-117 i... Read More
    Filtration Accuracy (μm)  10 equivalent  Operating Temperature Range (℃)  2~40 
    Rating:
    64%
    from S$24.99
    Min. 2 days
  23. Activated carbon filter cartridge YCC series
    Nihon Filter Activated carbon filter cartridge YCC series
    Uses high-quality coconut shell granular activated carbon with a large adsorption capacity and fast adsorption speed. Effectively adsorbs organic substances in the liquid. Removal of organic matter in industrial water and washing water. Removal of organic substances in the plating solution Decolo... Read More
    Inner Diameter (Φmm)  28  Type of Filter Material  Coconut palm granular activated carbon  Recommended replacement differential pressure (MPa)  0.3  Outer Diameter (Φmm)  68  Maximum Operating Temperature (℃)  60  Maximum Operating Pressure (MPa)  0.3 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  24. Cartridge Filter (Sterile Type)
    Futamura Chemical Cartridge Filter (Sterile Type)
    By using antibacterial silver-added activated carbon, the growth of bacteria is prevented. (Silver-attached) C2 and 3 use ACF, which has a high adsorption rate, and coconut shell activated carbon, which has a wide adsorption target. P1 has excellent ability to remove soluble lead in addition to a... Read More
    Overall Length (mm)  250  Inner Dia. x Outer Dia. (Φmm)  30×65  JIS Standard  JIS3201 water purifier standard 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  25. Cartridge Filter (PPS)
    AS ONE Cartridge Filter (PPS)
    It is a laminated type integrally molded type using microfibers. Has excellent strength and filterability.
    Inner Diameter (Φmm)  28  Outer Diameter (Φmm)  63  Material  PP (polypropylene) 
    Rating:
    60%
    from S$7.99
    Min. 2 days
  26. Filter Cartridge Micropore EU Type
    ORGANO Filter Cartridge Micropore EU Type
    Suitable for post-treatment filters of cartridge deionizers due to low elution. Since the pressure loss is low, it can be used for a long time. Pretreatment of various soft drinks, brewed water, washing water, and high-viscosity fluids in the food industry. Pretreatment of various preparations an... Read More
    Applicable Housing Size  10 inches  Standard Flow Rate (L/h)  500~1000  Diameter x Length (Φmm x mm)  70×250  Heat Resistance Temperature (℃)  80  Material (Gasket)  EPDM (ethylene propylene rubber)  Material (O-ring)  EPDM (ethylene propylene rubber)  Material (Main Unit)  PP (polypropylene) 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  27. Ion Exchange Filter
    Environmental Technology Ion Exchange Filter
    An ion cassette that fits in a 10-inch housing.
    Applicable Housing Size  10 inches  Capacity (mL)  700±50  Service Life  Filter: 150L / piece (± 50%)  Flow Rate (L/h)  Recommended: 4-10 (with tap water)  Dimension (mm)  Φ72~74×250±2 
    from S$69.99
    Min. 2 days
  28. Filter Bag Water Treatment Polypropylene Maximum Flow Rate 680L
    MonotaRO Filter Bag Water Treatment Polypropylene Maximum Flow Rate 680L
    Excellent for liquid filtration. High flow rate and high efficiency. Filtration of cooling water, washing water, industrial water. Filtration of plating solution, acid, alkaline aqueous solution. * Do not use for anything other than its intended purpose.
    Pressure (MPa [kgf/cm2])  0.14  Outer Diameter D x Length L (mm)  178×813  Maximum Flow Rate (L/min)  680  Maximum Operating Temperature (℃)  80  Material  PP 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  29. Drawstring Bag Filter
    AS ONE Drawstring Bag Filter
    It can be used anywhere for air filtration. It is effective in removing coarse dust, water droplets, and mist in exhaust gas, and can also be used for liquid filtration. Since it is a brushed Tetron, it is durable and can be washed with water.
    Cloth thickness (mm)  1.1  Material  Polyester 
    Rating:
    93%
    from S$33.99
    Min. 2 days
  30. Activated carbon filter
    Environmental Technology Activated carbon filter
    ● Activated carbon filter with special emphasis on chlorine removal capability. ●KX is a general-purpose granular product, and FD is a block of fibrous activated carbon with a large surface area, and has excellent adsorption capacity. ● Effectively remove free chlorine and organic compounds ove... Read More
    Filtration Accuracy (μm)  10 equivalent  Length (mm)  250  Standard Flow Rate (L/min)  3.8 (90% chlorine removal)  Heat Resistance Temperature (℃)  40 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  31. Cartridge filter
    ORGANO Cartridge filter
    ●Chlorine can be selected according to the application, from removal of residual chlorine to treatment of ultrapure water.
    Length (mm)  250 (10 inches) 
    from S$77.99
    Min. 2 days
  32. Filter element AW Cotton single type
    AION Filter element AW Cotton single type
    Thorough pursuit of cleanliness, it can be used in food processes and processes that are strict with eluates. Filtration of cooling water, washing water, industrial water
    Inner Diameter (Φmm)  28  Maximum Operating Temperature (℃)  121  Length (mm)  250  Recommended replacement differential pressure (MPa)  0.2  Outer Diameter (Φmm)  62 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  33. RO membrane filter (reverse osmosis membrane filter)
    MonotaRO RO membrane filter (reverse osmosis membrane filter)
    It can be used alone for experiments, or as a replacement cartridge for water purifiers and sink-in type water purifiers. A reverse osmosis membrane from Filmtech, which has an excellent removal rate. By passing it through this RO reverse osmosis membrane, pure water with 90 to 98% of impurities ... Read More
    Type  Polyamide thin film  Exclusion rate(%)  95~98  Maximum Operating Pressure (MPa)  0.7  Maximum Operating Temperature (℃)  45 
    Rating:
    53%
    from S$159.90
    Min. 2 days
  34. Complete case for RO membrane filter
    MonotaRO Complete case for RO membrane filter
    A standard housing set when using the RO membrane filter alone. It also comes with a drainage control needle, which is convenient for experiments. * When using with tap water, remove residual chlorine through an activated carbon filter in the previous stage.
    Maximum Operating Pressure (MPa)  0.8 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  35. CUNO Water treatment bobbin filter cartridge D series (CCS type)
    3M CUNO Water treatment bobbin filter cartridge D series (CCS type)
    Applicable Housing Size  10 inches  Mass (g)  250  Overall Length (mm)  250  Inner Dia. x Outer Dia. (Φmm)  28×65  Maximum Operating Temperature (℃)  PP: 60, Cotton: 120  Size (mm)  Φ65×250 
    from S$39.99
    Min. 2 days
  36. Pretreatment cartridge PWF-1 for pure water production equipment
    YAMATO SCIENTIFIC Pretreatment cartridge PWF-1 for pure water production equipment
    Adsorbs impurities in raw water.
    As ONE Part Number  1-1895-11 
    from S$439.90
    Min. 2 days
  37. BIG bag filter
    CEM Corpration BIG bag filter
    A special heat treatment is applied to high-quality polypropylene fibers to heat-fuse the fibers together so that the fibers do not mix with the filtration solution. Elements for bag filters with a wide range of microns are available. It is an element for a bag filter with a little hardness, so i... Read More
    Diameter (Φmm)  101  Maximum Operating Temperature (℃)  93.3  Main material  PP 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  38. Filter Bag (Made of PP)
    AS ONE Filter Bag (Made of PP)
    An economical filter bag suitable for frequently used environments. The filter can be easily replaced.
    Recommended replacement differential pressure (MPa)  0.1  Maximum Operating Temperature (℃)  70  Material  Filter media / ring / PP 
    from S$19.99
    Min. 2 days
  39. Cartridge filter (for filter housing)
    Kurita Water Industries Cartridge filter (for filter housing)
    Filter media made of polypropylene has excellent corrosion resistance, is safe in terms of strength, and has almost no elution, making it suitable for a wide range of applications. Removal of turbidity. Removal of iron rust, etc.
    Mass (g)  200  Suitable for  (Housing) 1BL, K-1A  Material  Polypropylene (PP)  Inner Diameter (Φmm)  29  Length (mm)  250  Outer Diameter (Φmm)  63  Operating Temperature (℃)  90 or less  cartridge  Wind (turbidity removal) 
    Rating:
    40%
    from S$46.99
    Min. 2 days
  40. Ion Exchange Resin Cartridge CPC-S for Pure Water Production Equipment
    YAMATO SCIENTIFIC Ion Exchange Resin Cartridge CPC-S for Pure Water Production Equipment
    Disposable type ion exchange resin cartridge for removing impurities in tap water.
    Capacity (L)  Suitable Model  WG203/250/1000・WGH200 
    from S$389.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 419

Set Ascending Direction