All Category

Activated Carbon Filters

Other Related Pages

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Activated Carbon Filter
    MonotaRO Activated Carbon Filter
    An activated carbon filter that is excellent in removing residual chlorine and odors. The MFD/MMX type is for water filtration from the entire surface to the center, and the MAF-17 is for vertical water filtration from the bottom to the top. For removing residual chlorine and odors. * Do not use ... Read More
    Limit Pressure Loss (Mpa)  * P=0.1 or more  Operating Temperature Range (℃)  2~40  Filtration Accuracy (μm)  About 5 
    Rating:
    81%
    from S$18.99
    Min. 2 days
  2. Activated Carbon Filter
    AS ONE Activated Carbon Filter
    Effectively removes free chlorine and organic compounds that cause odors. MX is a coconut shell granular activated carbon with relatively fine filtration accuracy. The filter medium of FD is fibrous activated carbon, which has a large contact area with water and has little pressure loss. AF-117 i... Read More
    Filtration Accuracy (μm)  10 equivalent  Operating Temperature Range (℃)  2~40 
    Rating:
    64%
    from S$24.99
    Min. 2 days
  3. Activated carbon filter cartridge YCC series
    Nihon Filter Activated carbon filter cartridge YCC series
    Uses high-quality coconut shell granular activated carbon with a large adsorption capacity and fast adsorption speed. Effectively adsorbs organic substances in the liquid. Removal of organic matter in industrial water and washing water. Removal of organic substances in the plating solution Decolo... Read More
    Inner Diameter (Φmm)  28  Type of Filter Material  Coconut palm granular activated carbon  Recommended replacement differential pressure (MPa)  0.3  Outer Diameter (Φmm)  68  Maximum Operating Temperature (℃)  60  Maximum Operating Pressure (MPa)  0.3 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  4. Cartridge Filter (Sterile Type)
    Futamura Chemical Cartridge Filter (Sterile Type)
    By using antibacterial silver-added activated carbon, the growth of bacteria is prevented. (Silver-attached) C2 and 3 use ACF, which has a high adsorption rate, and coconut shell activated carbon, which has a wide adsorption target. P1 has excellent ability to remove soluble lead in addition to a... Read More
    Overall Length (mm)  250  Inner Dia. x Outer Dia. (Φmm)  30×65  JIS Standard  JIS3201 water purifier standard 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  5. Activated carbon filter
    Environmental Technology Activated carbon filter
    ● Activated carbon filter with special emphasis on chlorine removal capability. ●KX is a general-purpose granular product, and FD is a block of fibrous activated carbon with a large surface area, and has excellent adsorption capacity. ● Effectively remove free chlorine and organic compounds ove... Read More
    Filtration Accuracy (μm)  10 equivalent  Length (mm)  250  Standard Flow Rate (L/min)  3.8 (90% chlorine removal)  Heat Resistance Temperature (℃)  40 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  6. Activated Carbon Cartridge Filter
    AS ONE Activated Carbon Cartridge Filter
    Can be incorporated into various housings. A heat-sealed, easy-to-replace activated carbon cartridge. Removes chlorine, color, odor and turbidity in water and organic liquids.
    As ONE Part Number  1-387-01  Applicable Housing Size  10 inches  Overall Length (mm)  248  Mouth Inner Diameter (Φmm)  26  Maximum Operating Temperature (℃)  38  Filtration Accuracy (μm)  Body Diameter (Φmm)  70 
    from S$88.99
    Min. 2 days
  7. AS TOOL Activated Carbon Cartridge Filter
    AS ONE AS TOOL Activated Carbon Cartridge Filter
    Activated carbon with excellent adsorption performance is molded into a block shape. It has a high activated carbon content and has excellent adsorption capacity and durability.
    Maximum water temperature (° C)  50  Outer Dia. x Inner Dia. (Φmm)  70×28 
    Rating:
    20%
    from S$32.99
    Min. 2 days
  8. Activated Carbon Filter
    AS ONE Activated Carbon Filter
    from S$99.90
    Min. 4 days
  9. Activated carbon filter
    Filter Mate Activated carbon filter
    Filtration Accuracy (μm)  10 equivalent  Sampled water  30000L  Standard Flow Rate (L/min)  3~4  Type of Filter Material  Granular activated carbon  Dimension (mm)  Φ70×250 
    from S$58.99
    Min. 3 days
  10. Residual chlorine removal filter
    KENIS Residual chlorine removal filter
    Uses fibrous activated carbon that produces less fine powder and has a high adsorption rate.
    Heat Resistance Temperature (℃)  40  Recommended Timing to Replace  30000L  Differential pressure resistance (MPa)  0.34(25℃)  Length (mm)  250 (10 inches)  Material (filter material)  Fibrous activated carbon 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  11. Activated carbon cartridge filter
    ADVANTEC Activated carbon cartridge filter
    from S$139.90
    Min. 2 days
  12. Activated carbon cartridge P-41MJR for pure water production equipment
    YAMATO SCIENTIFIC Activated carbon cartridge P-41MJR for pure water production equipment
    Adsorbs impurities in raw water.
    from S$229.90
    Min. 5 days
  13. 3M (TM) Activated carbon filter cartridge ACFS series
    3M 3M (TM) Activated carbon filter cartridge ACFS series
    Effective for removing organic matter in various liquids, residual chlorine in city water, gas odor, etc. Fibrous and granular, two types of activated carbon are properly mixed High adsorption capacity and extremely long service life are provided by combining fibrous activated carbon with high ad... Read More
    Maximum Operating Temperature (℃)  80  Material  Activated carbon 
    from S$1,199.00
    Min. 2 days
  14. Activated carbon cartridge filter
    ADVANTEC Activated carbon cartridge filter
    from S$85.99
    Min. 15 days
  15. Activated carbon filter YAC-250 for pure water production equipment
    YAMATO SCIENTIFIC Activated carbon filter YAC-250 for pure water production equipment
    Adsorbs impurities in raw water.
    from S$129.90
    Min. 5 days
  16. Activated carbon cartridge filter
    ADVANTEC Activated carbon cartridge filter
    Suitable for  RFP343RB・543RA、RFV743HA・843HA  Specification  Cartridge type 
    from S$199.90
    Min. 6 days
  17. OM-CFLL Replacement Activated Carbon Filter Large
    Environmental Technology OM-CFLL Replacement Activated Carbon Filter Large
    Suitable for  MP-3、Tns\\ms-P2 
    from S$109.90
    Min. 12 days
  18. Activated carbon cartridge for mega unity
    KENIS Activated carbon cartridge for mega unity
    from S$77.99
    Min. 10 days
  19. AC filter 5 pieces
    Azumi Filter Paper AC filter 5 pieces
    Efficiently adsorbs and removes chlorine and volatile substances in water Two types of coal and coconut shell activated carbon
    Length (mm)  250・500  Inner Dia. x Outer Dia. (Φmm)  28×68  Material (Core)  PP 
    from S$199.90
    Min. 4 days
  20. Activated carbon filter
    Tokyo Glass Kikai (TGK) Activated carbon filter
    Filtration Accuracy (μm)  10 equivalent  Overall Length (mm)  250  Water Temperature (℃)  About 2-40 
    from S$24.99
    Min. 5 days
  21. Activated carbon cartridge for α series
    KENIS Activated carbon cartridge for α series
    from S$77.99
    Min. 10 days
  22. Activated carbon filter cartridge
    3M Activated carbon filter cartridge
    Activated carbon filter for decolorization and deodorization Can remove residual chlorine in tap water Removal of residual chlorine in city water and organic substances in various liquids. Deodorization of gas. Purification of plating solution, decolorization and purification of industrial raw ma... Read More
    from S$379.90
    Min. 3 days
  23. Activated Carbon Filter (Mixed with Fibrous Activated Carbon & Granular Activated Carbon)
    TRUSCO Activated Carbon Filter (Mixed with Fibrous Activated Carbon & Granular Activated Carbon)
    A mixed filter of fibrous activated carbon and granular activated carbon that has both water purification effect and economy. Since there is little leakage of coal dust, there is little generation of black water. The pressure loss is low. It complies with "Ministry of Health and Welfare Noti... Read More
    Inner Diameter (Φmm)  30  Maximum Operating Temperature (℃)  60  Operating Temperature (℃)  60 or less  Outer Diameter (Φmm)  65 
    from S$49.99
    Min. 2 days
  24. Post-processing post filter
    Environmental Technology Post-processing post filter
    * Replacement cartridge, etc .: A set is attached to the main body, but it is sold separately as a spare.
    Discontinued
  25. Case integrated activated carbon filter
    AS ONE Case integrated activated carbon filter
    An activated carbon filter that does not require a housing. It comes with a hose nipple so you can use it immediately by inserting it into the hose.
    Pore diameter (μm)  10  Heat Resistance Temperature (℃)  2~40  Suitable Tube Inner Diameter (Φmm)  Pressure Resistance (kg/cm2 8.5  Included Accessories  Hose nipple: PT1 / 4 × Φ6mm / 2  Connector Diameter  PT1/4 
    Rating:
    80%
    Discontinued
  26. Activated carbon filter
    Osaka Spirit Activated carbon filter
    An activated carbon filter that is excellent in removing residual chlorine and odors. The MFD type is a water flow filtration from the entire surface to the center, and the MAF-17 type is a vertical water flow filtration from the bottom end face to the top.
    Operating Temperature Range (℃)  2~40 
    Rating:
    86%
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction