All Category

Final Filters

The final filter (pure water) is the last filter used in the pure water line. It is mainly used in a case called a housing. The final filter (pure water) is a filter before taking out pure water. The role of the final filter is to prevent mixing of ionic resin and activated carbon from the previous process. Some capsules can be used without housing. If the final filter (pure water) is used for a long time, it will become clogged and the amount of water discharged will be reduced.
View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Membrane filter MFRL727 for pure water production equipment
    YAMATO SCIENTIFIC Membrane filter MFRL727 for pure water production equipment
    Adsorbs impurities in raw water.
    from S$199.90
    Min. 2 days
  2. Membrane filter MFRL730 for pure water production equipment
    YAMATO SCIENTIFIC Membrane filter MFRL730 for pure water production equipment
    Adsorbs impurities in raw water.
    from S$229.90
    Min. 2 days
  3. CUNO PolyPro-Klean Capsule Filter
    3M CUNO PolyPro-Klean Capsule Filter
    Applicable to small-lot production lines. It can be connected to the line as it is without a housing. Since the wetted parts have been cleaned with pure water, the rise of ultrapure water can be achieved in a short time. Since it is a melt blow non-woven fabric filter medium, there is almost no o... Read More
    Sterilization Method  5% H 2 O 2 usable  Connector  Inlet / Outlet 1/4 ”Male NPT  Structure  Non-woven depth filter laminated type  Material  PP (polypropylene)  Dimension (mm)  Φ77×125 
    from S$279.90
    Min. 5 days
  4. Membrane filter PSECG20SSIAW1 for pure water production equipment
    YAMATO SCIENTIFIC Membrane filter PSECG20SSIAW1 for pure water production equipment
    Adsorbs impurities in raw water.
    from S$649.90
    Min. 5 days
  5. Membrane filter PSECG20SPPEPAW1 for pure water production equipment
    YAMATO SCIENTIFIC Membrane filter PSECG20SPPEPAW1 for pure water production equipment
    Adsorbs impurities in raw water.
    from S$489.90
    Min. 5 days
  6. 3M (TM) Small Capsule Filter PPK Series
    3M 3M (TM) Small Capsule Filter PPK Series
    Applicable to small-quantity production lines Polypro-Klean (TM) filter medium with abundant track record is used. Compact shape Can be connected to the line as it is without a housing. Can be incorporated into equipment and cleaning equipment Color resist, color resist pigment, photoresist, coat... Read More
    Maximum Operating Temperature (℃)  60  Filter  Capsule type  Material  Polypropylene 
    from S$1,599.00
    Min. 24 days
  7. EA final filter 0.2μm
    Tokyo Glass Kikai (TGK) EA final filter 0.2μm
    The EDS filter can also be used for environmental hormone analysis (only UV and UV / UF types can be installed).
    Part No.  FL703X2  Product Name  EA final filter 0.2μm  TGK Part No.  015-63-78-09 
    Discontinued
  8. 3M (TM) Small capsule filter PP series
    3M 3M (TM) Small capsule filter PP series
    Maximum Operating Temperature (℃)  60  Filter  Capsule type  Material  Polypropylene 
    Discontinued
  9. Final filter
    Thermo Fisher Scientific Final filter
    Type  09.1003  As ONE Part Number  2-6496-13 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction