All Category

Ultrapure Water Production System

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Ultrapure water production system RFD type (with UV / UF)
    Environmental Technology Ultrapure water production system RFD type (with UV / UF)
    Directly connected to tap water, it continuously produces ultrapure water with a maximum specific resistance of 18 MΩ ・ cm. A compact type that can be hung on the wall. * Pure water meter is not included. It is sold to those who have a pure water meter. * Replace 3 ion exchange resin cassettes a... Read More
    Purity (MΩ)  15~18  Production volume (L / day)  280(±20%)  Power Input (V)  AC100 (50 / 60Hz) Approx. 40W  Mass (kg)  About 13  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Approximately 350 x 180 x 360  Included Accessories  UV sterilizer with UF membrane filter 
    from S$3,299.00
    Min. 10 days
  2. Ultrapure water production equipment 50L / Hr type (semi-full spec)
    Environmental Technology Ultrapure water production equipment 50L / Hr type (semi-full spec)
    A convenient water purifier that can be directly connected to tap water to purify pure water. Since it uses a cartridge type replacement filter, it can be used without difficult work. It can be used to remove iron, manganese, calcium and various other impurities in water. Various cleaning, experi... Read More
    Purity (MΩ)  (Highest) 18.2, (Average / 16-17.5)  Maximum Operating Pressure (MPa)  0.35 (maximum receiving pressure)  Size  20 inches  Operating Temperature Range (℃)  2~40  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Approximately 440 x 260 x 1000 
    from S$5,699.00
    Min. 10 days
  3. Ultrapure water production equipment 20L / Hr type
    Environmental Technology Ultrapure water production equipment 20L / Hr type
    A convenient water purifier that can be directly connected to tap water to purify pure water. Since it uses a cartridge type replacement filter, it can be used without difficult work. It can be used to remove iron, manganese, calcium and various other impurities in water. Various cleaning, experi... Read More
    Purity (MΩ)  (Highest) 17, (average / 10-17)  Maximum Operating Pressure (MPa)  0.35 (maximum receiving pressure)  Mass (kg)  20 (when not passing water)  Size  20 inches  Operating Temperature Range (℃)  2~40  Main Unit Dimensions, Width W x Depth D x Height H (mm)  440×260×850  Water used  Water supply or similar water 
    from S$2,599.00
    Min. 6 days
  4. Tank unit
    ADVANTEC Tank unit
    Tank for pre-treated water
    Dimensions, Width W x Depth D x Height H (mm)  201×355×648 
    from S$979.90
    Min. 34 days
  5. Ultrapure Water Production Equipment RFD Type (No Option)
    Environmental Technology Ultrapure Water Production Equipment RFD Type (No Option)
    Directly connected to tap water, it continuously produces ultrapure water with a maximum specific resistance of 18 MΩ ・ cm. A compact type that can be hung on the wall. * Pure water meter is not included. It is sold to those who have a pure water meter. * Replace 3 ion exchange resin cassettes a... Read More
    Purity (MΩ)  15~17.5  Production volume (L / day)  280(±20%)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  350×180×360  Power Input (V)  AC100 (50 / 60Hz) Approx. 40W  Mass (kg)  About 12  Type  No UV sterilizer and UF membrane filter 
    from S$2,999.00
    Min. 6 days
  6. Separate tank
    ADVANTEC Separate tank
    from S$1,199.00
    Min. 34 days
  7. Ultrapure water production equipment (RxLB type)
    AS ONE Ultrapure water production equipment (RxLB type)
    As ONE Part Number  1-9071-01  Specification  Body 
    Discontinued
  8. Options for ultrapure water production equipment (RFD type)
    BarnStead Options for ultrapure water production equipment (RFD type)
    As ONE Part Number  1-9080-11  Size (mm)  Φ50×260  Dimension (mm)  Φ50×260 
    Discontinued
  9. Ultrapure water production equipment (RTL type)
    Santex Ultrapure water production equipment (RTL type)
    As ONE Part Number  1-9075-01  Specification  Body 
    Discontinued
  10. Ultrapure water production equipment (NANO pre-Diamond)
    BarnStead Ultrapure water production equipment (NANO pre-Diamond)
    A remote controller that displays Japanese is standard equipment. NIST calibration and GLP / USP are available. The amount of water collected and the time of water sampling can be set.
    Water Supply Amount (L/min)  1.5  circulating fluid volume  10min/h  Mass (kg)  23  Dimension (mm)  340×428×495  Power Supply  AC100V(50/60Hz)  Purity (MΩ)  MAX18.2MΩcm (resistivity value)  Supply water quality  RO water and distilled water 
    Discontinued
  11. Ultrapure water production system RFD type
    Osaka Spirit Ultrapure water production system RFD type
    Directly connected to tap water, it continuously produces ultrapure water with a maximum specific resistance of 18 MΩ ・ cm. A compact type that can be hung on the wall. * Pure water meter is not included. It is sold to those who have a pure water meter. * Replace 3 ion exchange resin cassettes a... Read More
    Supply water quality  Water supply or distilled water  Power Input (V)  AC100(50/60Hz)  Purity (MΩ)  18  Main Unit Dimensions, Width W x Depth D x Height H (mm)  350×180×360  Mass (kg)  About 12  Production volume (L / day)  280(±20%) 
    Discontinued
  12. Options for ultrapure water production equipment (RFD type)
    BarnStead Options for ultrapure water production equipment (RFD type)
    A remote controller that displays Japanese is standard equipment. NIST calibration and GLP / USP are available. The amount of water collected and the time of water sampling can be set.
    Water Supply Amount (L/min)  1.5  circulating fluid volume  10min/h  As ONE Part Number  2-6500-01  Mass (kg)  23  Dimension (mm)  340×428×495  Power Supply  AC100V(50/60Hz)  Purity (MΩ)  MAX18.2MΩcm (resistivity value)  Supply water quality  RO water and distilled water 
    Discontinued
  13. Ultrapure water production equipment (RFD type)
    BarnStead Ultrapure water production equipment (RFD type)
    Directly connected to tap water, it continuously produces ultrapure water with a maximum specific resistance of 18 MΩ ・ cm. A compact type that can be hung on the wall. * It is recommended to replace three ion exchange resin cassettes at the same time.
    As ONE Part Number  1-9080-01  Dimension (mm)  350×360×180  Main Unit Dimensions (mm)  350×360×180  Power Supply  AC100V 50/60Hz  Mass (kg)  About 13  Specification  Body  Supply water quality  Distilled or tap water  Purity (MΩ)  Up to 18  Sampled water  Up to 200 mL / min, 280 L / 24 hours 
    Discontinued
  14. Ultrapure water production equipment (RD type)
    AS ONE Ultrapure water production equipment (RD type)
    As ONE Part Number  1-1037-01  Specification  Body 
    Discontinued
  15. Ultrapure water production system RFD type (with UV / UF)
    Osaka Spirit Ultrapure water production system RFD type (with UV / UF)
    Directly connected to tap water, it continuously produces ultrapure water with a maximum specific resistance of 18 MΩ ・ cm. A compact type that can be hung on the wall. * Pure water meter is not included. It is sold to those who have a pure water meter. * Replace 3 ion exchange resin cassettes a... Read More
    Production volume (L / day)  280(±20%)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  350×180×360  Purity (MΩ)  18  Supply water quality  Water supply or distilled water  Type  UV sterilizer with UF membrane filter  Mass (kg)  About 13  Power Input (V)  AC100(50/60Hz) 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction