All Category

Pipettes / Pipettors / Droppers

A pipette, pipettor, or dropper is a tool used to suck up liquid and move it to another container. The pipette and pipetter are derived from English, and the dropper is derived from Dutch. This is a tool that is often used in experiments and research. In addition to simply moving the liquid, there are various types such as sucking out the required amount and handling a small amount of liquid. Many of the simple types are made of polyethylene or glass. Depending on the application, there are a female pipette, Komagome pipette, micropipette, etc., some of which can be used as disposables.
View : Grid List
Filter

Items 1 - 40 of 2520

Set Ascending Direction
  1. Chemical Dropper
    NIKKO (Nikko Hansen) Chemical Dropper
    Bellows type that allows smooth injection and pouring, and the material is flexible LDPE. The temperature range can be used from -30 ° C to 60 ° C. It is structurally stable when frozen, but cannot be autoclaved.
    Material  LDPE (Low Density Polyethylene)  Scale  Yes 
    Rating:
    82%
    from S$6.19
    Min. 2 days
  2. Poly Dropper
    AS ONE Poly Dropper
    Material  LDPE (Low Density Polyethylene)  Sterilizing  None 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  3. Rubber Dropper Bulb
    AS ONE Rubber Dropper Bulb
    Material  Latex  Color  Red 
    Rating:
    91%
    from S$0.28
    Min. 2 days
  4. Volumetric Pipette
    AS ONE Volumetric Pipette
    Material  Borosilicate glass  JIS Standard  JIS R 3505 standard class A (with mark)  Rated Accuracy  Lot No. body notation  Pipette Type  Whole pipette 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  5. Pipette Filler (Pie Pump) PS
    TOHO Pipette Filler (Pie Pump) PS
    Pump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping c... Read More
    Specification  With micro adjustment valve 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  6. Replacement nozzle filter
    NICHIRYO Replacement nozzle filter
    Suitable Model  00-NPX2-10000 
    from S$45.99
    Min. 2 days
  7. Bellows Poly Dropper (Short)
    Tokyo Glass Kikai (TGK) Bellows Poly Dropper (Short)
    Material  PE 
    from S$33.99
    Min. 2 days
  8. Micropipette
    Eppendorf Micropipette
    from S$489.90
    Min. 2 days
  9. LABORAN Dropper
    AS ONE LABORAN Dropper
    Material  Latex  Color  Red 
    Rating:
    40%
    from S$14.99
    Min. 13 days
  10. Syringe pipette
    BeHAUS Syringe pipette
    Accurately measure the volume of liquid.
    from S$1.69
    Min. 2 days
  11. Micro pipette (fin pipette digital)
    Thermo Fisher Scientific Micro pipette (fin pipette digital)
    Uses lightweight plastic with excellent durability. The slender design that is easy for women to grip reduces fatigue. The large finger rest stabilizes the operation, and the label can be inserted on the top surface.
    from S$389.90
    Min. 5 days
  12. Pasteur Pipettor
    AS ONE Pasteur Pipettor
    As ONE Part Number  1-5583-01  Capacity (mL)  1.5 (1 scale 0.1)  Pipette Type  Pasteur pipette 
    from S$289.90
    Min. 4 days
  13. Pipette aid
    DRUMMOND Pipette aid
    Light and compact. With one charge, you can pipette about 1000 times for 2 hours continuously. Not autoclaved. Since there is no cord, pipette operation in a clean bench is easy. The nosepiece has been improved to be a screw type, easy to disassemble and assemble, and easy to replace the filter. ... Read More
    Remark  ─  TGK Part No.  800-12-13-01  Type  PA-400  Included Accessories  AC adapter with 4 TC filters  Recharging Time  7~8 
    from S$779.90
    Min. 4 days
  14. PIPETMAN
    GILSON PIPETMAN
    Dispensing operation is possible about 600 times with one charge. You can use it with the cord attached while charging.
    from S$1,299.00
    Min. 4 days
  15. IWAKI culture pipette 10ml
    IWAKI IWAKI culture pipette 10ml
    Capacity (mL)  10 
    from S$7.79
    Min. 5 days
  16. Culture Pipette
    MARUEMU Culture Pipette
    Material  Borosilicate glass 
    from S$45.99
    Min. 4 days
  17. Fin pipette F1 single
    SANSYO Fin pipette F1 single
    The capacity can be set smoothly without sound, and it is more than 50% lighter than the previous model. .. The automatic capacity lock system prevents accidental capacity shift during pipetting. .. A finger rest that can be rotated 120 ° and can be used by both right-handed and left-handed peopl... Read More
    from S$649.90
    Min. 5 days
  18. Sansho  Pipette Tip  SBT
    SANSYO Sansho Pipette Tip SBT
    Outstanding liquid drainage. .. Made in Japan with high reliability. .. Can be autoclaved (121 ° C, 14 minutes). .. Compatible with Gilson and Nichiryo pipettes.
    Capacity (μL)  1000  Material  Polypropylene 
    from S$48.99
    Min. 14 days
  19. Hirgenberg 4010339 10
    SANSYO Hirgenberg 4010339 10
    Developed to fill a 100 mm NMR tube with a small amount of sample. .. The shape is like a Pasteur pipette, so the tip reaches the bottom of the tube and prevents the formation of bubbles. .. No syringe is required for the plunger micropipette.
    Material  Body: PP, Seal: Silicon rubber 
    from S$279.90
    Min. 8 days
  20. Pipette Dropper PE Disposable Type, Sterilized
    MonotaRO Pipette Dropper PE Disposable Type, Sterilized
    EOG sterilized, disposable dropper that is very convenient for testing small samples. Sold in units of 100, easy to use. *Not individually packaged. * Cannot be used for purposes other than research or experimentation.
    Material  PE  Sterilizing  Sterilized 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  21. Dropper
    AS ONE Dropper
    Since it has excellent temperature characteristics (-60 to + 200 ° C), it does not deteriorate due to temperature. It is resistant to organic solvents, acids and alkalis, and can be applied to a wide range of chemicals.
    Material  Silicon rubber 
    Rating:
    87%
    from S$0.96
    Min. 2 days
  22. Dropper
    BOLL Dropper
    For extraction and mixing of minute amounts. For mixing fertilizers and 2-cycle engine oils. With scale. * Kerosene, gasoline, and powerful drugs cannot be used. * Do not put highly volatile substances.
    RoHS directive (corresponding to 10 substances)  Correspondence  Sterilizing  None  Material  Polyethylene (PE) 
    Rating:
    94%
    from S$1.59
    Min. 2 days
  23. Komagome Pipette (LDPE)
    AS ONE Komagome Pipette (LDPE)
    Has excellent capacity accuracy. * Dropper is sold separately.
    Material  Borosilicate glass  Pipette Type  Komagome pipette  Scale  Yes 
    Rating:
    89%
    from S$4.59
    Min. 2 days
  24. Tip for Micropipette
    MonotaRO Tip for Micropipette
    Replacement tip for micropipettes. * Please do not use it with anything other than the tip for a micropipette.
    Material  PP 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  25. Poly Dropper (Sterilized)
    AS ONE Poly Dropper (Sterilized)
    Specification  EOG sterilized  Material  LDPE (Low Density Polyethylene) 
    Rating:
    89%
    from S$15.99
    Min. 2 days
  26. Bellows Pipette
    SANPLATEC Bellows Pipette
    A pipette that does not require a rubber dropper
    Pipette Type  Bellows pipette  Material  PE (polyethylene) 
    Rating:
    84%
    from S$7.49
    Min. 2 days
  27. Micropipette
    MonotaRO Micropipette
    Using a digital meter, the required dispensing capacity can be easily set. A light and easy-to-grip type that does not get tired after long-term use. It can be handled with a general-purpose chip. * Do not use for anything other than its intended purpose.
    Number of Channels  Material  ABS  Pipette Type  Micropipette  Specification  No autoclave 
    Rating:
    80%
    from S$79.99
    Min. 2 days
  28. epTIPS Standard Pipette Tip
    Eppendorf epTIPS Standard Pipette Tip
    High quality chips with DNase, RNase, ATP, pyrogen-free bulk packaging and graduated capacity. The packaging can be resealed with a bag with a zipper. Available from 10 μL to 10 mL.
    Material (Tip)  PP (polypropylene)  Material  PP (polypropylene) 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  29. Safety Pipettor
    Sanyo-Gom Factory Safety Pipettor
    It is a natural rubber dropper with ball valves in 3 places.
    Diameter of Connecting Part  (Entrance) Φ4mm, (sphere side) Φ3mm  Suitable Capacity (mL)  50  Material  Rubber 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  30. Silicone Dropper
    ARAM Silicone Dropper
    An easy-to-use dropper with the gentle elasticity peculiar to silicone rubber.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicone rubber 
    Rating:
    96%
    from S$0.96
    Min. 2 days
  31. Police dropper
    BeHAUS Police dropper
    For liquid drip
    Scale (mL)  0.1  Mass (g)  Maximum Outer Diameter (mm)  13  Sterilizing  None  Material  Polyethylene 
    Rating:
    91%
    from S$1.29
    Min. 2 days
  32. Econo dropper not sterilized
    SANPLATEC Econo dropper not sterilized
    It is a disposable dropper with cost merit. The material is polyethylene.
    Minimum Reading (mL)  0.5  Overall Length (mm)  155  Material  Polyethylene  Sterilizing  Unsterilized 
    Rating:
    76%
    from S$49.99
    Min. 2 days
  33. Pipette Bulb
    MonotaRO Pipette Bulb
    Ball valves are used in 3 places, and pipette operation (suction and dripping of solution) can be easily performed. * Do not use for anything other than its intended purpose.
    Diameter of Connecting Part  (Entrance) Φ6mm, (ball side) Φ5mm  Color  Red  Material  Silicon  Suitable Capacity (mL)  up to 50 
    Rating:
    58%
    from S$11.99
    Min. 2 days
  34. Tip for Micropipette
    NICHIRYO Tip for Micropipette
    Pipette Type  Micropipette  Material  PP (polypropylene) 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  35. Diamond Tip
    GILSON Diamond Tip
    It is a replacement tip for Pipetman. The filter tip does not expand or contract due to heat changes after autoclaving, preventing contamination. The DL10 series is a type that lengthens the mounting part to prevent contamination of the chip holder.
    Material  PP (polypropylene) 
    from S$48.99
    Min. 2 days
  36. Dropper
    MIYAKE KAGAKU Dropper
    The angle changes at the center of the nozzle.
    As ONE Part Number  1-5690-01  Underneck Length (mm)  165  Overall Length (mm)  245  Capacity (mL)  25  Suction volume (mL)  About 25-30  Material  PE (polyethylene)  Specification  Suction volume / approx. 25-30ml 
    Rating:
    50%
    from S$6.19
    Min. 2 days
  37. Econo Sterilized Measuring Pipette
    SANPLATEC Econo Sterilized Measuring Pipette
    A gamma-ray sterilized plastic disposable pipette. The products are individually packaged. Comes with a filter to prevent contamination. It is pyrogen-free and can be used for cell culture, microbial and basic clinical research. It is an economy type and easy to buy.
    Pipette Type  Mespipet  Scale  Yes  Material  polystyrene 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  38. Pipette Tip
    AS ONE Pipette Tip
    A high-grade tip with good drainage.
    Major Suitable Pipettes  Gilson Eppendorf Axigen and others  Material  PP 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  39. Dropper
    Mizuho Kasei Dropper
    A simple dropper made of resin. With scale * Liquids that are not suitable for polyethylene cannot be used.
    Capacity (mL)  Scale  Yes  Heat Resistance Temperature (℃)  60  Material  Polyethylene (PE)  Suction volume (mL) 
    Rating:
    64%
    from S$5.59
    Min. 2 days
  40. Dropper
    BOLL Dropper
    For small amount weighing.
    Material  PE 
    Rating:
    87%
    from S$2.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2520

Set Ascending Direction