All Category

Adapters for Pipettes / Pipettors / Droppers

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Combitips(R) Advanced Adapter
    Eppendorf Combitips(R) Advanced Adapter
    from S$24.99
    Min. 13 days
  2. Replacement silicon adapter (for pipette controller PI)
    BRAND Replacement silicon adapter (for pipette controller PI)
    from S$19.99
    Min. 8 days
  3. Glass Tip Adapter
    Sarstedt Glass Tip Adapter
    * An adapter is required when using a glass chip.
    Material  Fluororubber 
    from S$39.99
    Min. 13 days
  4. Adapter for 25 / 50mL (for Handy Step S)
    BRAND Adapter for 25 / 50mL (for Handy Step S)
    from S$87.99
    Min. 8 days
  5. Dedicated adapter (for G-10000N)
    KENIS Dedicated adapter (for G-10000N)
    from S$37.99
    Min. 6 days
  6. Adapter for PP disposable pipette
    WATSON Adapter for PP disposable pipette
    PP Disposable Pipette A PP disposable pipette that is low cost and resistant to chemicals and solvents. One dedicated adapter (made of PP with built-in filter) is attached to the pipette as standard. Disposable pipette An electron beam sterilized disposable pipette (individually wrapped). The sca... Read More
    from S$9.79
    Min. 6 days
  7. Fin tip adapter
    SANSYO Fin tip adapter
    * The adapter is used only when using 25 ml or 50 ml fin tip stepper.
    from S$199.90
    Min. 6 days
  8. Dedicated adapter (for G-1000N)
    KENIS Dedicated adapter (for G-1000N)
    from S$37.99
    Min. 6 days
  9. Adapter for G1000
    SANSYO Adapter for G1000
    * See 71-2348 for glass chips.
    Type  Adapter for G1000N 
    from S$38.99
    Min. 5 days
  10. Standard 25mL adapter (for multi-pet)
    Eppendorf Standard 25mL adapter (for multi-pet)
    from S$27.99
    Min. 6 days
  11. Glass tip adapter for electric pipette
    A&D Glass tip adapter for electric pipette
    Connection adapter attached to the glass chip. A commercially available Pasteur pipette (body outer diameter Φ7 mm) can also be used as the connection adapter for 200 μL / 1200 μL.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$49.99
    Min. 4 days
  12. Biopure 25mL adapter (for multi-pet)
    Eppendorf Biopure 25mL adapter (for multi-pet)
    from S$199.90
    Min. 6 days
  13. Dedicated adapter (for G-200N)
    KENIS Dedicated adapter (for G-200N)
    from S$37.99
    Min. 6 days
  14. Sterilized adapter for PD chips
    Tokyo Glass Kikai (TGK) Sterilized adapter for PD chips
    from S$88.99
    Min. 5 days
  15. Dedicated adapter (for G-5000N)
    KENIS Dedicated adapter (for G-5000N)
    from S$37.99
    Min. 7 days
  16. Standard 50mL adapter (for multi-pet)
    Eppendorf Standard 50mL adapter (for multi-pet)
    from S$27.99
    Min. 6 days
  17. Biopure 50mL adapter (for multi-pet)
    Eppendorf Biopure 50mL adapter (for multi-pet)
    from S$199.90
    Min. 6 days
  18. Non-sterile adapter for PD chip
    Tokyo Glass Kikai (TGK) Non-sterile adapter for PD chip
    from S$88.99
    Min. 5 days
  19. Adapter for G200
    SANSYO Adapter for G200
    * See 71-2347 for glass chips.
    Type  Adapter for G200N 
    from S$38.99
    Min. 5 days
  20. Adapter for G5000
    SANSYO Adapter for G5000
    * See 71-2349 for glass chips.
    Type  Adapter for G5000N 
    from S$38.99
    Min. 5 days
  21. Glass chip adapter
    Tokyo Glass Kikai (TGK) Glass chip adapter
    from S$38.99
    Min. 5 days
  22. Adapter for G10000
    SANSYO Adapter for G10000
    * See 71-2350 for glass chips.
    Type  Adapter for G10000N 
    from S$38.99
    Min. 5 days
  23. Adapter for Micropipettor
    AS ONE Adapter for Micropipettor
    As ONE Part Number  2-453-23  Size 
    from S$3.29
    Min. 4 days
  24. Silicon adapter for pipette controller
    BRAND Silicon adapter for pipette controller
    It can be used for whole pipettes and measuring pipettes from 0.1 to 100 ml. Suction and discharge can be adjusted by operating the lever. The built-in non-aqueous membrane filter prevents sample inflow and contamination into the main body.
    from S$19.99
    Min. 4 days
  25. 8-channel chip adapter
    Tokyo Glass Kikai (TGK) 8-channel chip adapter
    Suitable for  For vacusafe  TGK Part No.  058-12-70-17  Power Input (V)  AC100~240  Frequency (Hz)  50/60 
    Discontinued
  26. Adapter for multipet plus
    Eppendorf Adapter for multipet plus
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction