All Category

Pasteur Pipettes

View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction
  1. Pasteur Pipettor
    AS ONE Pasteur Pipettor
    As ONE Part Number  1-5583-01  Capacity (mL)  1.5 (1 scale 0.1)  Pipette Type  Pasteur pipette 
    from S$289.90
    Min. 4 days
  2. Hirgenberg 4010339 10
    SANSYO Hirgenberg 4010339 10
    Developed to fill a 100 mm NMR tube with a small amount of sample. .. The shape is like a Pasteur pipette, so the tip reaches the bottom of the tube and prevents the formation of bubbles. .. No syringe is required for the plunger micropipette.
    Material  Body: PP, Seal: Silicon rubber 
    from S$279.90
    Min. 8 days
  3. IWAKI Pasteur Pipette 9 '
    IWAKI IWAKI Pasteur Pipette 9 '
    Convenient for aspiration and dispensing of culture medium. The inner diameter is about 0.8 to 1.4 mm. The inner box is designed to be easy to take out and use. Not sterilized.
    Capacity (mL)  1.5  Dimension (inch)  Material  Glass  Outer Diameter x Length L (Φmm x mm)  7×229 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  4. IWAKI Pasteur pipette 5 '
    IWAKI IWAKI Pasteur pipette 5 '
    Convenient for aspiration and dispensing of culture medium. .. The inner diameter is about 0.8 to 1.4 mm. .. The inner box is designed to be easy to take out and use.
    Outer Diameter x Length L (Φmm x mm)  7×146  Dimension (inch) 
    from S$35.99
    Min. 2 days
  5. Pasteur Pipette
    Thermo Fisher Scientific Pasteur Pipette
    Made of borosilicate glass with excellent chemical resistance and impact resistance. The cut is straight and annealed. Comes in an easel box that is convenient to take out.
    Top Outer Diameter (Φmm)  6.5  Material  Borosilicate glass  Pipette Type  Pasteur pipette 
    from S$129.90
    Min. 2 days
  6. Pasteur pipette type 3
    SANPLATEC Pasteur pipette type 3
    The pipette volume is about 3.0 mL, and 0.04 mL can be dropped.
    Minimum Reading (mL)  0.5  Overall Length (mm)  150  Capacity (mL)  3.0  Pipe Diameter (Φmm)  Material  LDPE  Pipette Type  Pasteur pipette  Scale  Yes 
    from S$77.99
    Min. 2 days
  7. Pasteur Pipette
    MARUEMU Pasteur Pipette
    Material  Borosilicate glass 
    Rating:
    60%
    from S$64.99
    Min. 2 days
  8. Pasteur Pipette without Cotton Plug
    Hirschmann Pasteur Pipette without Cotton Plug
    * We do not deliver to private homes (detached houses / apartments).
    Overall Length (mm)  150  As ONE Part Number  5-4032-01  Bulb Length (mm)  60  TGK Part No.  615-14-51-21  Top Outer Diameter (Φmm)  Material  Borosilicate glass  Pipette Type  Pasteur pipette 
    from S$139.90
    Min. 2 days
  9. Pasteur Pipette 2mL
    AS ONE Pasteur Pipette 2mL
    from S$109.90
    Min. 2 days
  10. Pasteur Pipette
    CORNING Pasteur Pipette
    * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  1-3968-02  Material  Borosilicate glass  Top Outer Diameter (Φmm)  Φ6.5~7.0 
    from S$159.90
    Min. 4 days
  11. Plastic pasteur pipette
    KENIS Plastic pasteur pipette
    Manufactured in a Class 100,000 clean room (ISO Class 8 equivalent) using medical grade polystyrene. In addition, since it is sterilized in individual packaging, there is no need to worry about contamination. It has the same suction accuracy as a glass pipette, and because it is made of plastic, ... Read More
    Material  polystyrene 
    from S$77.99
    Min. 2 days
  12. Pasteur pipette type 2
    SANPLATEC Pasteur pipette type 2
    The pipette volume is about 1.05 mL, and 0.03 mL can be dropped.
    Minimum Reading (mL)  0.25  Capacity (mL)  1.05  Overall Length (mm)  150  Pipe Diameter (Φmm)  Material  LDPE  Pipette Type  Pasteur pipette  Scale  Yes 
    from S$77.99
    Min. 2 days
  13. Kimble Pasteur Pipette
    SANSYO Kimble Pasteur Pipette
    from S$139.90
    Min. 5 days
  14. Pasteur Pipette Type 1
    SANPLATEC Pasteur Pipette Type 1
    The pipette volume is about 0.2 mL, and 0.03 mL can be dropped.
    Capacity (mL)  0.2  Overall Length (mm)  150  Pipe Diameter (Φmm)  2.5  Material  LDPE  Scale  None  Pipette Type  Pasteur pipette 
    from S$77.99
    Min. 2 days
  15. Pasteur Pipette
    AS ONE Pasteur Pipette
    * We do not deliver to private homes (detached houses / apartments).
    Material  Soda-lime glass  Top Outer Diameter (Φmm)  Φ6.95~7.45 
    from S$159.90
    Min. 2 days
  16. Plastic Pasteur Pipette
    AS ONE Plastic Pasteur Pipette
    A disposable resin pasteur pipette. Compared to glass, it is harder to break and is sterilized to prevent contamination of the sample.
    from S$119.90
    Min. 13 days
  17. Plastic pasteur pipette
    SANSYO Plastic pasteur pipette
    It has the same suction accuracy as a glass pipette, and because it is made of plastic, it is safe without worrying about cracking. .. The handle is flexible and bendable, making it easier to aspirate even tubes where the tip of the pipette is difficult to reach. .. Manufactured in a Class 100,00... Read More
    from S$279.90
    Min. 8 days
  18. Copan Pasteur pipette
    SANSYO Copan Pasteur pipette
    A transfer pipette with no risk of cross contamination. Made of high quality polyethylene, it is non-toxic and can be incinerated. It can be sealed by heat and frozen at low temperatures such as liquid nitrogen. Made of polyethylene.
    Pipette Type  Pasteur pipette 
    from S$79.99
    Min. 5 days
  19. Pasteur pipette 229mm
    Tokyo Glass Kikai (TGK) Pasteur pipette 229mm
    There are two types of products, one made of borosilicate glass, which has less alkali elution, and the other made of inexpensive flint glass. Since the tip is cut at a right angle and is uniform, liquid can be collected with good reproducibility. * Tip inner diameter: 0.9 to 1.25 mm
    Length (mm)  229 
    from S$389.90
    Min. 6 days
  20. Pasteur pipette
    SANSYO Pasteur pipette
    Made of borosilicate glass. No cotton plug.
    from S$149.90
    Min. 8 days
  21. IWAKI Pasteur 5 'with cotton plug
    IWAKI IWAKI Pasteur 5 'with cotton plug
    Convenient for aspiration and dispensing of culture medium. .. The inner diameter is about 0.8 to 1.4 mm. .. The inner box is designed to be easy to take out and use. .. Not sterilized. .. Capacity: Approximately 1.5 ml * Cotton stopper is a Kimble Chase brand.
    Outer Diameter x Length L (Φmm x mm)  7×146 
    from S$97.99
    Min. 5 days
  22. Flint Glass Pasteur Pipette (No Cotton Plug)
    Thermo Fisher Scientific Flint Glass Pasteur Pipette (No Cotton Plug)
    Designed to comply with the ASTM E732 standard. Made of flint glass with high light transmittance. Comes in a stand-up case that is convenient to take out and saves space on the workbench.
    Tip Diameter (Φmm)  0.80~1.2  Capacity (mL)  Top Outer Diameter (Φmm)  6.5  Material  Flint glass  Specification  No cotton plug  Pipette Type  Pasteur pipette 
    from S$179.90
    Min. 4 days
  23. Pasteur Pipette
    CORNING Pasteur Pipette
    For liquid manipulation and inspiration that does not require weighing. Not only cell culture, but also active in various scenes such as bacteriology, immunology, hematology, serology, blood bank and clinical chemistry.
    Overall Length (mm)  146  As ONE Part Number  2-9862-01  Outer Diameter (mm)  6.5  Material  Soda lime glass  Shape of Tip  round 
    from S$119.90
    Min. 4 days
  24. Hilgenberg 150mm without cotton plug
    SANSYO Hilgenberg 150mm without cotton plug
    Made of borosilicate glass. .. Ideal tip diameter. .. Uniform glass wall thickness. .. Outer diameter: 7 mm, tip inner diameter x outer diameter: 1.1 x 1.3 mm
    Overall Length (mm)  150  Outer Diameter (mm)  Inner Dia. x Outer Dia. (Φmm)  Tip: 1.1 x 1.3 
    from S$169.90
    Min. 5 days
  25. Pasteur Pipette with Cotton Plug
    Hirschmann Pasteur Pipette with Cotton Plug
    Capacity (mL)  Top Outer Diameter (Φmm)  Material  Borosilicate glass 
    from S$249.90
    Min. 4 days
  26. Pasteur pipette 145mm
    Tokyo Glass Kikai (TGK) Pasteur pipette 145mm
    There are two types of products, one made of borosilicate glass, which has less alkali elution, and the other made of inexpensive flint glass. Since the tip is cut at a right angle and is uniform, liquid can be collected with good reproducibility. * Tip inner diameter: 0.8-1.4 mm
    Length (mm)  145 
    from S$319.90
    Min. 6 days
  27. Pasteur Pipette
    CORNING Pasteur Pipette
    As ONE Part Number  2-9862-02  Outer Diameter (mm)  5.5  Shape of Tip  round 
    from S$129.90
    Min. 4 days
  28. Hirugenberg 230mm without cotton plug
    SANSYO Hirugenberg 230mm without cotton plug
    Made of borosilicate glass. .. Ideal tip diameter. .. Uniform glass wall thickness. .. Outer diameter: 7 mm, tip inner diameter x outer diameter: 1.1 x 1.3 mm
    Overall Length (mm)  230  Outer Diameter (mm)  Inner Dia. x Outer Dia. (Φmm)  Tip: 1.1 x 1.3 
    from S$199.90
    Min. 5 days
  29. Pasteur Pipette (With Cotton Plug, Glass) CS-PAS Series
    AGC Pasteur Pipette (With Cotton Plug, Glass) CS-PAS Series
    Diameter (Φmm)  Capacity (mL)  About 1.5 
    from S$389.90
    Min. 12 days
  30. Pasteur PT 7.5 × 146
    Tokyo Glass Kikai (TGK) Pasteur PT 7.5 × 146
    TGK Part No.  988-14-51-13  Outer Diameter x Length L (Φmm x mm)  7×146 
    from S$179.90
    Min. 6 days
  31. Hilgenberg 4010313
    SANSYO Hilgenberg 4010313
    Developed to fill a 100 mm NMR tube with a small amount of sample. .. The shape is like a Pasteur pipette, so the tip reaches the bottom of the tube and prevents the formation of bubbles. .. A syringe (sold separately) is required. * When using a micropipette, 0.5 ml of syringe is required. Pleas... Read More
    from S$279.90
    Min. 8 days
  32. Pasteur Pipette Diameter 7mm 1000 Pcs
    AS ONE Pasteur Pipette Diameter 7mm 1000 Pcs
    Overall Length (mm)  150  As ONE Part Number  5-4033-01  Top Outer Diameter (Φmm)  Material  Soda-lime glass  Specification  With cotton plug 
    from S$239.90
    Min. 13 days
  33. Pasteur Pipette
    CORNING Pasteur Pipette
    Convenient for aspiration and dispensing of culture medium.
    Rating:
    100%
    from S$24.99
    Min. 2 days
  34. Pasteur pipette 1000 pieces
    Tokyo Glass Kikai (TGK) Pasteur pipette 1000 pieces
    It is used for moving and sampling the medium.
    from S$179.90
    Min. 5 days
  35. Plastic Pasteur Pipette CELLTREAT (R) Plasteur 5.75 Inch
    Celltreat Plastic Pasteur Pipette CELLTREAT (R) Plasteur 5.75 Inch
    You can choose from individual packaging or bulk packaging, sterilized, non-sterilized, etc. according to your application.
    Length (inch)  5.75 
    from S$649.90
    Min. 15 days
  36. IWAKI Pasteur with cotton plug 9 '
    IWAKI IWAKI Pasteur with cotton plug 9 '
    Convenient for aspiration and dispensing of culture medium. .. The inner diameter is about 0.8 to 1.4 mm. .. The inner box is designed to be easy to take out and use. .. Not sterilized. .. Capacity: Approximately 1.5 ml * Cotton stopper is a Kimble Chase brand.
    Outer Diameter x Length L (Φmm x mm)  7×229 
    from S$109.90
    Min. 5 days
  37. Hilgenberg 6000020
    SANSYO Hilgenberg 6000020
    from S$3.89
    Min. 8 days
  38. Plastic Pasteur Pipette CELLTREAT (R) Plasteur 9 Inch
    Celltreat Plastic Pasteur Pipette CELLTREAT (R) Plasteur 9 Inch
    You can choose from individual packaging or bulk packaging, sterilized, non-sterilized, etc. according to your application.
    Length (inch) 
    from S$699.90
    Min. 15 days
  39. Pasteur pipette 250 pieces
    Paul Marienfeld Pasteur pipette 250 pieces
    DIN ISO 7712 compliant
    Top Outer Diameter (Φmm)  6.7  Material  Soda-lime glass 
    from S$38.99
    Min. 4 days
  40. Hilgenberg cotton plug 270mm
    SANSYO Hilgenberg cotton plug 270mm
    Made of borosilicate glass. .. Ideal tip diameter. .. Uniform glass wall thickness. .. Outer diameter: 7 mm, tip inner diameter x outer diameter: 1.1 x 1.3 mm
    Overall Length (mm)  270  Outer Diameter (mm)  Inner Dia. x Outer Dia. (Φmm)  Tip: 1.1 x 1.3 
    from S$489.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction