All Category

Bio Pipettes

Other Related Pages

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. IWAKI culture pipette 10ml
    IWAKI IWAKI culture pipette 10ml
    Capacity (mL)  10 
    from S$7.79
    Min. 5 days
  2. Culture Pipette
    MARUEMU Culture Pipette
    Material  Borosilicate glass 
    from S$45.99
    Min. 4 days
  3. Short Bio Pipette
    AS ONE Short Bio Pipette
    The overall length is shorter than the precision biopipette for better operability on a clean bench. Since the total length is the same for all capacities, it is convenient for storage. A cotton stopper is applied to prevent accidental ingestion during suction. Thick hole type.
    Overall Length (mm)  275  Pipette Type  Biopipette  Material  Borosilicate glass  Scale  Yes 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  4. Bio Pipette (Short)
    SIBATA SCIENTIFIC TECHNOLOGY Bio Pipette (Short)
    It is used for biotechnology, tissue culture, and microbial culture, and has a shape suitable for transferring cells suspended in a medium like protoplasts. Since it is shorter than a normal measuring pipette, it is easy to operate, and since the hole diameter at the tip is large, it is also suit... Read More
    Overall Length (mm)  205  Top Outer Diameter (Φmm)  Pipette Type  Biopipette  Material  DUROBAX (borosilicate glass-2)  Specification  With short cotton stopper 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  5. Precise Bio Pipette
    AS ONE Precise Bio Pipette
    Since the width of the scale is narrower than that of the short biopipette, it has excellent capacity accuracy. To prevent accidental ingestion during suction, it is treated with a cotton stopper (with a cotton stopper). Thick hole type.
    Top Outer Diameter (Φmm)  Pipette Type  Biopipette  Material  Borosilicate glass 
    from S$6.99
    Min. 4 days
  6. Bio Pipette (Long)
    SIBATA SCIENTIFIC TECHNOLOGY Bio Pipette (Long)
    It is used for biotechnology, tissue culture, and microbial culture, and has a shape suitable for transferring cells suspended in a medium like protoplasts. Since it is shorter than a normal measuring pipette, it is easy to operate, and since the hole diameter at the tip is large, it is also suit... Read More
    Overall Length (mm)  350  Top Outer Diameter (Φmm)  Pipette Type  Biopipette  Material  Borosilicate glass  JIS Class  JR-2  Specification  Long  Scale  Yes 
    from S$6.89
    Min. 4 days
  7. IWAKI culture pipette 25ml
    IWAKI IWAKI culture pipette 25ml
    Minimum Reading (mL)  0.5  Standard  Tip / normal combined scale  Overall Length (mm)  285  Capacity (mL)  25 
    from S$10.99
    Min. 5 days
  8. Culture pipette tip / normal
    Tokyo Glass Kikai (TGK) Culture pipette tip / normal
    Specification  Tip / normal scale 
    from S$5.39
    Min. 23 days
  9. Poison pipette
    Tokyo Glass Kikai (TGK) Poison pipette
    It is a syringe type pipette, and it is safe because the inhalation and exhaust of liquid can be easily done with a pump. There is also a scale on the front pipe.
    from S$67.99
    Min. 23 days
  10. IWAKI culture pipette 50ml
    IWAKI IWAKI culture pipette 50ml
    Standard  Tip / normal combined scale  Capacity (mL)  50  Minimum Reading (mL)  Overall Length (mm)  345 
    from S$16.99
    Min. 5 days
  11. Marum culture pipette
    SANSYO Marum culture pipette
    Short size and easy to operate. .. It is thick and hard to break. .. The tip hole is thick and suitable for viscous culture.
    from S$55.99
    Min. 5 days
  12. IWAKI culture pipette 2ml
    IWAKI IWAKI culture pipette 2ml
    Capacity (mL) 
    from S$5.59
    Min. 5 days
  13. IWAKI culture pipette 1ml
    IWAKI IWAKI culture pipette 1ml
    Capacity (mL) 
    from S$4.99
    Min. 5 days
  14. Precision Bio Pipette CL2270 Series
    CLIMBING Precision Bio Pipette CL2270 Series
    from S$22.99
    Min. 8 days
  15. Culture Pipette Precision Tip / Normal
    Tokyo Glass Kikai (TGK) Culture Pipette Precision Tip / Normal
    Specification  Tip / normal scale 
    from S$8.59
    Min. 23 days
  16. IWAKI culture pipette 5ml
    IWAKI IWAKI culture pipette 5ml
    Capacity (mL) 
    from S$6.89
    Min. 5 days
  17. PYREX (R) Culture Pipette 7105J Series
    CORNING PYREX (R) Culture Pipette 7105J Series
    Since the tip diameter is larger than that of a normal pipette, it is suitable for operating highly viscous solutions such as culture solutions.
    from S$24.99
    Min. 12 days
  18. Short Bio Pipette CL2280 Series
    CLIMBING Short Bio Pipette CL2280 Series
    from S$45.99
    Min. 18 days
  19. IWAKI culture pipette 20ml
    IWAKI IWAKI culture pipette 20ml
    Capacity (mL)  20 
    from S$8.79
    Min. 5 days
  20. Erythrocyte sedimentation rate pipette PS 88437 200 pieces
    Kartell Erythrocyte sedimentation rate pipette PS 88437 200 pieces
    The Wester Green method can measure the erythrocyte sedimentation rate quickly and accurately. The pipette has a 0-180 mm scale and is equipped with a fiber cap (equivalent to 0) and a piston. * Test tube is not included.
    Material  Polystyrene (PS) 
    from S$169.90
    Min. 4 days
  21. Poison pipette
    AS ONE Poison pipette
    Discontinued
  22. Bio Pipette Short
    SIBATA SCIENTIFIC TECHNOLOGY Bio Pipette Short
    The large hole at the tip makes it easy to transfer protoplasts. * Calibration certificate can be issued
    Minimum Reading (mL)  0.2  Height (mm)  205  Top Outer Diameter (Φmm)  Material  DUROBAX (R) (borosilicate glass-2)  Type  Short 
    Discontinued
  23. Blood sedimentation pipette
    CLIMBING Blood sedimentation pipette
    As ONE Part Number  61-0061-47 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction